Used Plate Water Chillers, Chester Jensen Plate Chillers, Used Heat Exchangers, Ammonia Plate Chillers  
 Genemco Offers Used Chester Jensen Plate Chillers, Used Heat Exchangers, Used Ammonia Plate Chillers, Used Plate Water Chillers 

Click On Picture

FlatPlate Brazed Plate Heat Exchanger

FlatPlate Brazed Plate Heat Exchanger
Mfg: FlatPlate Model: 31002098
Stock No: SSFA1922 Serial No: P10X20-280M
Used FlatPlate Brazed Plate Heat Exchanger. 3100 Series. Model: 31002098. Serial: P10X20-280M. Max design pressure: 450 PSI / 31 Bar. Max Design temp 190F / 33.7C (side A). Mfg. date: 08.01.31.

Click On Picture

Flohr Plate Heater Press

Flohr Plate Heater Press
Mfg: Flohr Model:
Stock No: STTW007.5 Serial No:
Flohr Plate Heater Press. Sheffer Hydraulic Cylinders. (10) Aluminum 84 in. x 24 in. x 1 in. Plates. Motor & Water Pump System Controls.

Click On Picture

American Sterilizer Company Isothermal Steam Autoclave Sterilizer – 13 Cu. Ft.

American Sterilizer Company Isothermal Steam Autoclave Sterilizer – 13 Cu. Ft.
Mfg: American Sterilizer Company Model: 57CR
Stock No: SCJC183.5 Serial No: 309784
American Sterilizer Company Isothermal Steam Autoclave Sterilizer. Model: 57CR, type: ME-24-36-R. Approximate capacity: 13 cu. ft. with (3) adjustable racks. Features an American Cyclomatic Control with reset timer and a temperature chart recorder. Overall dimensions: 3 ft. 3 in. L x 5 ft. 6 in. W x 5 ft. 6 in. H. Inside dimensions: 23 in Wide x 43 in. Deep x 23 in. High.

Click here for more information (205.6 KB)

Click On Picture

Watlow Flange Immersion Heater

Watlow Flange Immersion Heater
Mfg: Watlow Model: 6-10-57-3
Stock No: SNPM218.11a Serial No: 434278 and 434279
(2) Watlow Flange Immersion Heaters. Model: 6-10-57-3. S/N: 434278 and 434279. Electrical requirements: 12 kW, 480 V, 3 phase. Heater features (13) 0.465 in. dia. U-tubes. Inlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Overall dimensions: 111 in. L x 10 in. W x 13 in. H. (ACN80).

Click here for more information (177.2 KB)

Click On Picture

AK Robins Screw Cooker

AK Robins Screw Cooker
Mfg: AK Robins Model:
Stock No: AARF008.18 Serial No:
AK Robins Screw Cooker. Stainless steel. Top hopper: 30 gallon with screw auger: 36 in L x 4 in diameter. Middle hopper: 20 gallon with screw auger: 48 in. L x 7 in. diameter. Cooking container: 100 gallon with (3) screw augers: 31 in. L x 16 in. diameter. (3) Steam jacket lines with (49) steam inlets: 3 in. threaded male openings. Discharge screw auger: 19-1/2 in L x 4-1/4 diameter. Discharge opening: 4-1/2 in. diameter pipe. Discharge height: 44 in. (3) Motors for the processing screws; (1) motor for discharge screw. Overall dimensions: 18 ft. 6 in. L x 32 in. W x 84 in. H.

Click here for more information (669.5 KB)

Click On Picture

Insulated Tubes

Insulated Tubes
Mfg: Not Specified Model:
Stock No: SSPN280.4a Serial No:
(4) Insulated Tubes. Stainless steel construction. Tube dimensions: 4 in. dia. x 36 in. L. Inlets: (2) 3/8 in. dia. quick connect fittings, (1) 4 in. dia. I-line fitting (female). Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 55 in. L x 6 in. W x 11 in. H.

Click here for more information (79.3 KB)

Click On Picture

Insulated Tube

Insulated Tube
Mfg: Not Specified Model:
Stock No: SSPN281.4a Serial No:
(4) Insulated Tube. Stainless steel construction. Tube dimensions: 4 in. dia. x 54 in. L. Inlets: (1) 1/2 in. dia. NPT (female), (1) 4 in. dia. I-line fitting (female). Outlets: (1) 4 in. dia. I-line fitting (male). Overall dimensions: 55 in. L x 6 in. W x 11 in. H.

Click here for more information (88.6 KB)

Click On Picture

Barrel Heating Coils

Barrel Heating Coils
Mfg: Not Specified Model:
Stock No: SGMT200.a Serial No:
(3) Barrel Heating Coils. Stainless steel construction. Holding capacity: 1/2 gallon (each). Coil tube diameter: 3/4 in. Maximum spiral outer diameter: 16 in. (2) Flexible stainless steel braided hoses: 56 in. L. Inlet/outlet: 3/4 in. threaded (female). Overall dimensions: 17 in. diameter x 50 in. H.

Click here for more information (216.8 KB)

Click On Picture

Chromalox Immersion Electric Heater Coil

Chromalox Immersion Electric Heater Coil
Mfg: Chromalox Model:
Stock No: DCBJ656.2a Serial No:
Chromalox Immersion Electric Heater Coil. Cat No: TMSS-18E4XX. P/N: 155-500771-522. (18) Stainless steel tubes: 48 in. L. Electrical requirements: 480 V, 3 phase. (3) Circuits. Terminal enclosure: moisture resistant, explosion resistant. Flange: 14 in diameter, cold end: 6 in. diameter. Overall dimensions: 66 in. L x 15 in. diameter.

Click here for more information (171.6 KB)

Click On Picture

Holding Tube

Holding Tube
Mfg: Not Specified Model:
Stock No: GOB4851.3 Serial No:
3 inch Holding Tube and stand has five 3 in. tubes - 74 in. long. All of the 90° elbows and clamps are missing. Stainless steel stand has adjustable feet and flow diversion valve bracket.

Click On Picture

APV Hydraulic Exchanger

APV Hydraulic Exchanger
Mfg: Not Specified Model:
Stock No: LOL62.5 Serial No:
APV hydraulic exchanger.

Click On Picture

Anderson AV-9000 Chart Recorder

Anderson AV-9000 Chart Recorder
Mfg: Anderson Model: AV-9000
Stock No: HDCD092.3 Serial No: 0006665
Anderson AV-9000 Chart Recorder. Model AV-9000 9122000000033AA. SN:0006665

Click On Picture

HTST Chart Recorder

HTST Chart Recorder
Mfg: Not Specified Model:
Stock No: GM-9007.45 Serial No:
HTST chart recorder.

Click On Picture

Supco Chart Recorder

Supco Chart Recorder
Mfg: Supco Model:
Stock No: 3a.FA-365.1 Serial No:
Supco chart recorder.

Click On Picture

Plate Press Gaskets

Plate Press Gaskets
Mfg: Not Specified Model:
Stock No: JMB497a.3 Serial No:
Large Assortment Plate Press Gaskets

Click On Picture

Fairchild Tranducers

Fairchild Tranducers
Mfg: Fairchild Model:
Stock No: GM-499.a Serial No:
(2) Fairchild transducers and misc. controls.

Click On Picture

Amko Service Company Jacketed Stainless Steel Straight Pipe

Amko Service Company Jacketed Stainless Steel Straight Pipe
Mfg: Amko Service Co Model:
Stock No: 45.BASF620.4a Serial No:
(4) Amko Services Company Jacketed Stainless Steel Straight Pipe. Inside tube diameter: 1-1/2 in. Outside tube diameter: 3 in. Flange diameter: 7 in. Inlets: (1) 1-1/2 in. dia. port (product), (1) 1 in. dia. NPT fitting (media). Outlets: (1) 1-1/2 in. dia. port (product), (1) 1/2 in. dia. NPT fitting (media). Overall dimensions: 7 in. dia x 17 ft. 6 in. L.

Click here for more information (113.4 KB)

Click On Picture

1990 Turbo Refrigeration HTD-Series Falling Film Plate Style Heat Exchanger

SOLD 1990 Turbo Refrigeration HTD-Series Falling Film Plate Style Heat Exchanger
Mfg: Turbo Refrigeration Model: HTDF481206 DX.
Stock No: ENAE63334. Serial No: 901220
1990 Turbo Refrigeration HTD-Series Falling Film Plate Style Heat Exchanger. Model: HTDF481206 DX. S/N: 901220. Flow rate: 200 GPM. Input horsepower: 50 hp. Refrigeration load: 42 tons. Refrigerant: R22-DX. Refrigerant temperature: 26 °F. Standard plate size: (6) 48 in. W x 60 in. H. Fluid: water (temperature on: 41 °F, temperature off: 36 °F). Reservoir capacity: 500 gallons. HTD-series (high temperature difference) units are used when fluids are either heated or chilled over large temperatures differences ranging from 5 to 60 °F. Includes insulated sump tank. Front and back double door access. Inlets: (2) 3/4 in. dia. ports (refrigerant), (1) 3 in. dia. copper tube (water supply). Outlets: (1) 1 in. dia. discharge port, (2) 2-1/2 in. dia. tubes (refrigerant suction), (1) 5 in. dia. NPT (male, pump), (1) 5 in. dia. NPT (male, overflow). Overall dimensions: 79 in. L x 66 in. W x 10 ft. 4 in. H.

SOLD

Click here for more information (540.2 KB)

Click On Picture

Honeywell Chart Recorder

SOLD Honeywell Chart Recorder
Mfg: Honeywell Model:
Stock No: 8.JMB50a.2 Serial No:
Honeywell Chart Recorder New.

SOLD

Click On Picture

HTST Chart Recorder

SOLD HTST Chart Recorder
Mfg: Not Specified Model:
Stock No: GM-782.7a Serial No:
HTST chart recorder.

SOLD

Click On Picture

HTST Chart Recorder

SOLD HTST Chart Recorder
Mfg: Not Specified Model:
Stock No: 15.GM-782.7a Serial No:
HTST chart recorder.

SOLD

Click On Picture

Thermosyphon Oil Cooler

SOLD Thermosyphon Oil Cooler
Mfg: Not Specified Model:
Stock No: 15-SC-8381 Serial No:
Thermosyphon oil cooler 1991 RECO 8 in. x 8 ft. nat'l brd#9275.

SOLD

Click On Picture

APV Hot Water Make Up System

SOLD APV Hot Water Make Up System
Mfg: APV Model: SU105-2
Stock No: 67a-R365-B Serial No: 91U817-6-04-2
APV skid mounted hot water make up system consisting of bell and gosset Model SU105-2 shell and tube heat exchanger, S/N 91U817-6-04-2, goulds model 6 x 3-9, 7.5 hp 1,750 rpm base mounted motive pump, Fischer 1-1/2 in. steam valve and Sarco steam trap. Approximate capacity of 175 gph.

SOLD

Click On Picture

SOLD Gaulin Stainless Steel Tank-200 Gallon SOLD

SOLD Gaulin Stainless Steel Tank-200 Gallon
Mfg: Gaulin Model:
Stock No: ENDX544b.1a Serial No:
Gaulin Sloped Bottom, Single Shell 200 Gallon Tank. 304 Stainless Steel, Inside Diameter 35 in. Inside Depth 50 in., 3 in. CIP Spray Ball in top center. Inlets Outlets Top side 1-1/2 in. for the spray ball, 6 in. opening for insertion of a mixer, 4-1/2 in., 1-3/4 in. Side Inlets/ Outlets 1-1/2 in., 4 in., 3 in., 1-1/2 in. Bottom Outlet: 3 in. Overall Dimensions 43 in. L x 41 in. W x 73 in. H.

SOLD

Click here for more information (219.8 KB)

Click On Picture

Misc. Fillings & Thermutator Caps

SOLD Misc. Fillings & Thermutator Caps
Mfg: Not Specified Model:
Stock No: SPGT088.16a Serial No:
Misc. Fillings & Thermutator Caps

SOLD

Click On Picture

1998 Benko Products Sahara® Series Drum Warming Oven

SOLD 1998 Benko Products Sahara® Series Drum Warming Oven
Mfg: Benko Products Inc. Model: 6E8-1S
Stock No: DNBA213 Serial No: J129098
1998 Benko Products Sahara® Series Drum Warming Oven. Model: 6E8-1S. Capacity: 8 drums. Oven loading height: 1 ft. 3 in. Temperature range: room temperature to 350ºF. Steel slats in the floor are spaced at 6 in. to allow spilled fluids to drain into the steel containment pan. Open/closed door sensor. Blower fan inlet dimensions: 10 in x 10 in. Baldor Industrial Electric Motor: 1/3 hp. Oven inside dimensions: 9 ft. 3-1/2 in. L x 4 ft. 6 in. W x 4 ft. H. Overall Dimensions: 10 ft. 10 in. L x 5 ft. 6 in. W x 7 ft. 2 in. H. (ACN200).

SOLD

Click here for more information (205.2 KB)

Click On Picture

Round Plate Chiller/Heater

SOLD Round Plate Chiller/Heater
Mfg: Not Specified Model:
Stock No: 4.6 Serial No:
Round Plate Chiller/Heater. Fluid capacity: 1/2 gal. Stainless Steel construction, unit is sanitary and can be used inside a tank to heat or cool product. Inlets/outlets: (2) 3/4 in. dia. ports. Overall dimensions: 12-1/2 in. dia. x 14 in. H.

SOLD

Click here for more information (148.0 KB)

Click On Picture

1998 Chester Jensen Plate Chiller

SOLD 1998 Chester Jensen Plate Chiller
Mfg: Chester Jensen/York Model: B-4-0T-3-21
Stock No: SFEP1012b. Serial No: 9842-P
1998 Chester Jensen Plate Chiller. Model: B-4-0T-3-21. S/N: 9842-P. Number of corrugations per section: 21. Plate chiller uses (3) 62 in. W x 30 in. H sections. Chester Jensen Plate Chillers provide a sanitary means to instantly, continuously, and safely chill water, brine, glycols and other homogenous fluids to within 1°F of their freezing point. The unique internal construction features inherent in the "Short Gas Flow" plate design minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, assures highest possible heat transfer coefficient and maximizes tons per horsepower ratio. Chiller is equipped with a 10-Gallon oil tank and controls and valves. Inlets: (1) 1 in. dia. pipe (product), (1) 2 in. dia. media pipe. Outlets: (1) 2 in. dia. S-line fitting (overflow), (1) 2 in. dia. S-line (discharge), (1) 3 in. dia. media port. Overall dimensions: 9 ft. 3 in. L x 33 in. W x 95 in. H.

SOLD

Click here for more information (170.7 KB)

Click On Picture

1994 Chester Jensen Ammonia Plate Chiller

SOLD 1994 Chester Jensen Ammonia Plate Chiller
Mfg: Chester Jensen/York Model: XB16-01-16-32
Stock No: pHDMD467b.68 Serial No: 9404-P
1994 Chester Jensen Ammonia Plate Chiller. Model: XB16-01-16-32. S/N: 9404-P. Chills liquid product instantly and continuously to 33°-34° F. Maximum flow rate per 32 corrugation section: 3,000 gph. (16) Plate sections. Standard section dimensions: 61-11/16 in. W x 43-1/8 in. H. Inlets: (1) 7 in. dia. port (product), (1) 5 in. dia. refrigerant feed pipe. Outlets: (1) 4 in. dia. refrigerant gas discharge pipe. 1994 Surge Tank- 150 Gallon. S/N: 43853. Nat'l Bd: 40959. MAWP @ 650 °F: 200 psi. MDMT @ 200 psi: -20 °F. Overall dimensions: 10 ft. 4 in. L x 86 in. W x 69 in. H.

SOLD

Click here for more information (450.4 KB)

Click On Picture

Stainless Steel Ammonia Plate Chiller

SOLD Stainless Steel Ammonia Plate Chiller
Mfg: Not Specified Model:
Stock No: SFEP044b.4 Serial No:
Stainless Steel Ammonia Plate Chiller. (3) 60 in. L x 31 in. H plates. Number of corrugations: 16. The Plate Chillers provide a sanitary means to instantly, continuously, and safely chill water, brine, glycols and other homogenous fluids to within 1°F of their freezing point. The unique internal construction features inherent in the "Short Gas Flow" plate design minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, assures highest possible heat transfer coefficient and maximizes tons per horsepower ratio. Spray bridge dimensions: 59 in. L x 12 in. W. Sump tank dimensions: 68 in. L x 19-1/2 in. W. Inlets: (1) 2 in. pipe (media), (1) 2 in. 'S' line (product). Outlets: (1) 1 in. pipe (discharge), (1) 2 in. pipe (media). Overall dimensions: 73 in. L x 26 in. W x 75 in. H.

SOLD

Click here for more information (211.1 KB)

Click On Picture

1992 Chester Jensen Plate Chiller

SOLD 1992 Chester Jensen Plate Chiller
Mfg: Chester Jensen/York Model: XB-4-0T-2-21
Stock No: SFEP1016b. Serial No: 9236-P
1992 Chester Jensen Plate Chiller. Model: XB-4-0T-2-21. S/N: 9236-P. Stainless steel construction. Number of corrugations per section: 21. Chiller uses (2) 62 in. L x 30 in. H plate sections. Chester Jensen Plate Chillers provide a sanitary means to instantly, continuously, and safely chill water, brine, glycols and other homogenous fluids to within 1°F of their freezing point. The unique internal construction features inherent in the "Short Gas Flow" plate design minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, assures highest possible heat transfer coefficient and maximizes tons per horsepower ratio. Inlets: (1) 1 in. dia. port (product), (1) 1 in. dia. media ports. Outlets: (1) 1 in. dia. NPT (male), (1) 2 in. dia. NPT (male), (1) 2 in. dia. NPT (overflow), (1) 2 in. dia. media discharge. Overall dimensions: 84 in. L x 35 in. W x 104 in. H. (BG).

SOLD

Click here for more information (123.3 KB)

Click On Picture

Groen Capkold Bottom-Jacketed Cook Tank

SOLD Groen Capkold Bottom-Jacketed Cook Tank
Mfg: Groen Model: CookTank
Stock No: SPPP983c.20a Serial No: 128891
Groen Capkold Bottom-Jacketed Cook Tank. Model: CookTank. S/N: 128891. Stainless steel. MAWP 100 psi @ 338 °F. Inside dimensions: 63 in. L x 32 in. W x 34 in. H. (4) 58-1/2 in. L x 24 in. W x 5 in. H wire baskets with (5) 24 in. L x 11 in. W x 5 in. H sections. High performance water circulating pump and rear mounted, water-cooled heat exchanger. Strut-assisted top. Prepiped connections. Lifting rack for easy hoist removal. Inlets: (1) 3/4 in. dia. port (cooking media), (1) 3/4 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. port (cooking media level indicator), (1) 2 in. dia. bevel fitting with hex (heat exchanger water), (1) 3 in. dia. port (cooking media circulation). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. port (tank dischage), (1) 2 in. dia. NPT (male, heat exchanger water), (2) 2 in. dia. ports (cooking media circulation). Overall dimensions: 88 in. L x 47 in. W x 49 in. H. ACN840

SOLD

Click here for more information (558.6 KB)

Click On Picture

X-Changer Aluminum Heat Exchanger

SOLD X-Changer Aluminum Heat Exchanger
Mfg: X-Changer, Inc. Model: AA-1000 3 in.
Stock No: TACJ1085.2a Serial No:
X-Changer Aluminum Heat Exchanger. Model: AA-1000 3 in. Baldor motor: ½ HP, 1725 RPM, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 phase. Fan blade diameter: 24 in. Inlets/outlets: (2) 3 in. pipe. The AA series heat exchanger needs minimal maintenance an uses an electric fan to reject heat to the surrounding air. Under normal conditions the AA series units will not form condensation so moisture sensitive products can be handled with safety. Applications include cooling and moisture removal from conveyed products with typical approach temperatures of 15°F. Overall dimensions: 5 ft. 5 ¾ in. L X 3 ft. W X 2 ft. 11 ½ in. H.(ACN45).

SOLD

Click On Picture

Frozen Juice System

SOLD Frozen Juice System
Mfg: Not Specified Model:
Stock No: JMB522aa.110 Serial No:
Frozen Juice System. Designed to take 3000 gallons per hour of frozen orange juice (0 degrees F), melt, grind, and liquefy it to a pumpable stage of 34 °F. Entire system consists of roller conveyor track, vertical lift dumper, stainless steel thaw tunnel, stainless steel food chopper, 400 gallon tank with agitator, and Tri-Clover positive displacement pump. Roller conveyor track features (14) rollers suspended in a 78 in. L x 37-1/2 in. W x 16 in. H frame. Height at conveyor inlet: 14 in. Maximum aperture/clearance: 25 in. L x 24 in. W. Vertical lift has ability to dump product at a height of 14 ft. Lift is driven by a 2 hp Baldor Industrial Motor coupled to a Reynard Wormgear Speed Reducer with a ratio of 60:1 and a final rpm of 28.83. Product travels down through a 30 in. L x 29 in. W stainless steel tunnel into a stainless steel food chopper. Food chopper has (2) 12 in. dia. x 28 in. L press rollers. Chopper is activated by a 40 hp U.S. Motor coupled to a U.S. Motor Drive, with an output rpm of 350.79. A 400 Gallon Double Jacketed, Sloped-Bottom Stainless Steel Tank mixes and blends product with a (4) paddle agitator. Agitator blades are 11-1/2 in. L x 4 in. W. A 5 hp Lincoln AC Motor in conjunction with a Winsmith Speed Reducer, with a final rpm of 58.16, provide the power to rotate the agitator. A 9 in. L x 2 in. W tank outlet feeds into a Tri-Clover Positive Displacement Pump inlet. Pump has a 3 in. dia. outlet. Overall dimensions: 20 ft. L x 70 in. W x 9 ft. 6 in. H.

SOLD

Click here for more information (453.1 KB)

Click On Picture

X-Changer Aluminum Heat Exchanger

SOLD X-Changer Aluminum Heat Exchanger
Mfg: X-Changer, Inc. Model: AA-1000
Stock No: TACJ1086.2a Serial No: 493-B3176
1993 X-Changer, Inc. Aluminum Air / Gas Heat Exchanger. Model: AA-1000. Process side flow rate: 517 cfm with respective entering and leaving temperatures of 240°F and 96.3°F at 35 psi. Maximum design temperature: 250°F and test pressure of 40 psi. Baldor motor: ½ HP, 1725 RPM, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 phase. Fan blade diameter: 24 in The AA series heat exchanger needs minimal maintenance and uses an electric fan to reject heat to the surrounding air over a core of cooling fins. Under normal conditions the AA series units will not form condensation so moisture sensitive products can be handled with safety. Applications include cooling and moisture removal from conveyed products.. Inlets/outlets: (2) 4 in. pipe. Overall dimensions: 5 ft. 5 ½ in. L X 3 ft. W X 2 ft. 11 ½ in H.(ACN45).

SOLD

Click here for drawing (40.6 KB)
Click here for more information (667.2 KB)
Click here for specifications (63.4 KB)

Click On Picture

Crown Mega-Stor Indirect Water Heater - SS

SOLD Crown Mega-Stor Indirect Water Heater - SS
Mfg: Crown Model: MS-119
Stock No: LYNT2001D Serial No:
Crown Boiler Mega-Stor Vertical Indirect Water Heater. Model # MS-119. The Mega-Stor is a stainless-steel indirect water heater which provides abundant domestic hot water utilizing energy provided by your boiler. With a stainless steel, smooth surface coil that transfers heat throughout the tank, the Mega-Stor is capable of recovery rates well in excess of a typical gas, electric or oil water heater. The two inch thick layer of polystyrene foam insulation keeps the water in your Mega-Stor hot for hours during stand-by periods. The Mega-Stor is also equipped with a removable cover for ease of inspection. First Hour Rating: 472 GPH. Continuous Draw Rating: 384 GPH. Min. Boiler Output (Btu/Hr): 225,000. Boiler Water Flow Rate: 12.7 GPM. Head Loss: 7.9 FT W.C. Coil Surface: 24.3 Sq. Ft. Volume: 112 Gallons. NOTE: Ratings based on the following conditions: 180 F Boiler Supply, 58 F Cold Water, 135 F Domestic Water Out. (ACN32)

SOLD

Click here for more information (128.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:HTST Pasteurizer Systems | Shell and Tube Heat Exchangers  | Plate Heat Exchangers | Blanchers and Cookers  | Used Double Tube Heat Exchangers 
Other Categories:Used Plate Fin Heat Exchangers | Cherry Burrell 3-Barrel Vogt Freezer  | Cherry Burrell UHT Systems  | Votators and Scraped Surface Heat Exchangers  | Heat Exchangers / HTST  
Other Manufacturers:Plate Chillers/Coolers  | Used Ice Machines | Pasteurizing/Warming/Cooling Tunnels  | Used Ammonia Chillers | Ammonia Compressors  

 Genemco Sells Used Chester Jensen Plate Chillers, Used Heat Exchangers, Used Ammonia Plate Chillers, Used Plate Water Chillers