Genemco Sells Used Trane Reciprocating Compressor, Booster Compressors, Used York Reciprocating Compressors  
 Used Ammonia Booster Compressors, Trane Reciprocating Compressor, York Reciprocating Compressor, Reciprocating Compressor  

Click On Picture

Howe 6-Cylinder Reciprocating Compressor

Howe 6-Cylinder Reciprocating Compressor
Mfg: Howe Corporation Model: J56
Stock No: HCJM03.6 Serial No:
Howe Reciprocating Compressor. Model J-56. Markings: 540-A-2, 53 A-3. Refrigerant: NH4 / R-717, ammonia. Number of cylinders: 6. Water-cooled heads. Zero hours since factory rebuild. Nominal rating at 1200 RPM (ammonia): 121.2 TR / 135.6 BHP at +20F suction / 96.2F condensing. Nominal rating at 1200 RPM (R-22 freon): 111.20 TR / 130 BHP at +20F suction / 95F condensing. Max pressure differential: 175 PSIG. Max discharge temp: 300F. Weight: 2,800 lbs. Dimensions: 56 x 56 x 46 inches High.

Click here for ratings chart (178.4 KB)
Click here for more information (248.0 KB)

Click On Picture

Howe 6-Cylinder Reciprocating Booster Compressor - 75 HP

Howe 6-Cylinder Reciprocating Booster Compressor - 75 HP
Mfg: Howe Corporation Model: J56
Stock No: HCJM04.6 Serial No:
Howe Reciprocating Compressor. Model J-56. Refrigerant: ammonia. Number of cylinders: 6. Zero hours since factory rebuild. Setup for booster application. Markings: 530-L-2, 540-A-2. Marathon Electric Series E motor: 75 HP, 1775 RPM, 230/460V, 176/88 amps, 60 Hz, 3-phase, 365T frame (also rated for 190/380V, 50 Hz). Nominal booster rating (ammonia): 26.90 TR / 45.20 BHP at -40F / +25.8F. Nominal booster rating (R22 freon): 27.15 TR / 60.10 BHP at -40F / +20F. Max pressure differential: 175 PSIG. Max discharge temp: 300F. Weight: 4,600 lbs. Dimensions: 84 L x 60 W x 60 H (inches).

Click here for ratings chart (173.2 KB)
Click here for more information (408.1 KB)

Click On Picture

Crepaco 6-Cylinder Reciprocating Compressor - 50 hp

Crepaco 6-Cylinder Reciprocating Compressor - 50 hp
Mfg: Crepaco Model:
Stock No: BDPC271.6 Serial No: KF4-30288
Creamery Package / Crepaco 6-Cylinder Reciprocating Compressor. Serial: KF4-30288. Westinghouse motor 50 HP, 460V, 3-phase, 60 Hz. No base included, loose compressor and motor only.

Click On Picture

Sabroe SMC Reciprocating Compressor – 250 hp

Sabroe SMC Reciprocating Compressor – 250 hp
Mfg: Sabroe Model: SMC 116L
Stock No: MCVA01.9 Serial No:
Sabroe Ammonia Reciprocating Compressor. Model: SMC 116L. Refrigerant: R717. Approximately 150 TR @ 95º F CT / 17º F SST (NH3) @ 1,180 RPM. Swept volume at max. rpm (1500 rpm): 666 cfm. Crankcase pressure: 261 psig. Max. design pressure: 610/305 psig. Sabroe relief valve set point: 261 psi (18 bar). Toshiba World Energy Series Motor. 250 hp, 1180 rpm, 2,300/4,160 V, 62/34 amps, 60 Hz, 3 phase. Inlets/Outlets: (1) 6 in. port, (1) ½ in. pipe, (1) ¾ in. pipe, / (1) 4 in. port, (1) ½ in. FNPT. Overall dimensions: 11 ft. L x 3 ft. 9 in. W x 5 ft. H. Run time: 22929.9 hrs.(H12)

Click here for more information (761.5 KB)

Click On Picture

York 6-Cylinder Ammonia Compressor Package- 75 HP

York 6-Cylinder Ammonia Compressor Package- 75 HP
Mfg: York Model: RW64-717A
Stock No: RAAF173.2 Serial No: HY0433288081202
York R-Series 6-Cylinder Reciprocating Compressor- 75 HP. Model: RW64-717A. S/N: HY0433288081202. Nat’l Bd: 53205. Test pressure hi/lo: 450/330 psig. Refrigerant: R-717 ammonia. Features: water-cooled heads, 4.5 in. stroke. CFM rating at 1170 RPM: 201 CFM. Minimum suction temperature: -15F (90F condensing), 0F (105F condensing), +15F (120F condensing). Marathon Electric Motor, 75 hp, 1185 rpm, 230/460 V, 196/98 amps, 60 Hz, 3 phase. (2) Receiving tanks: 50 Gallon. Magnetrol Liquid Level Control. Overall dimensions: 82 in. L x 72 in. W x 88 in. H.(H12)(ACN237).

Click here for more information (534.0 KB)

Click On Picture

York Refrigeration Compressor System-30 HP

York Refrigeration Compressor System-30 HP
Mfg: York Model: F3069
Stock No: DPFI123.a Serial No: WO199053
York Refrigeration Compressor System-30 HP. Model: F3069. S/N: W0199053. (6) Cylinders. General Electric Motor, 30 hp, 1,760 rpm, 230/460 V, 76/38 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 3-1/2 in. dia. flanges with (4) 3/4 in. dia. attachment holes at a center-to-center distance of 4-1/2 in. Overall dimensions: 5 ft. 10 in. L x 3 ft. 4 in. W x 4 ft. 2 in. H.(H11).

Click here to see a video walk-around

Click here for more information (454.7 KB)

Click On Picture

SOLD Maneurop  Inc. Air Compressor    SOLD

SOLD Maneurop Inc. Air Compressor
Mfg: Not Specified Model:
Stock No: 7a Serial No:
Maneurop Inc. Air Compressor Model CMTE50-3F1 Serial Number P422875, suitable for R22 & R502 , compressor 200-230V, Fan Motor Each 230V PSIG 360 High - 200 Low, 48in Long x 36in Wide x 25in High.

SOLD

Click here for more information (505.3 KB)

Click On Picture

SOLD Reciprocating Booster Compressor     SOLD

SOLD Reciprocating Booster Compressor
Mfg: Not Specified Model:
Stock No: PMI500a.5 Serial No:
Reciprocating booster compressor, 550 rpm, 125hp motor, 460v, 3 phase, 60hz.

SOLD

Click On Picture

SOLD Frick Compressor SOLD

SOLD Frick Compressor
Mfg: Not Specified Model:
Stock No: 20-SC-0451 Serial No:
Frick recip compressor 12 cylinder, 150 horsepower, 'MRI-90-8-AHDD R717.

SOLD

Click On Picture

SOLD Hasegawa Compressor SOLD

SOLD Hasegawa Compressor
Mfg: Hasegawa Model: VML8A
Stock No: 140-SC-2151 Serial No:
Hasegawa compressor, ammonia refrigeration, model VML8A, 200 horsepower with starter and oil seperator, 130tr @ +20 & 95.

SOLD

Click On Picture

SOLD 1999 Sabroe Reciprocating Compressor-125 HP SOLD

SOLD 1999 Sabroe Reciprocating Compressor-125 HP
Mfg: Sabroe Model: SMC106 E
Stock No: DPFI430.4 Serial No:
1999 Sabroe Reciprocating Compressor- 125 HP. Model: SMC106 E. Shop No: 111541. Cylinders: 6. Refrigerant: R-717. Max speed: 1500 rpm. Swept volume: 300 cfm. Max crankcase pressure: 319 psig. MAWP: 609 psig. Baldor Super-E Motor, 125 hp, 1785 rpm, 460 V, 140 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. pipe. Outlets: (1) 2 in. dia. pipe. Overall dimensions: 96 in. L x 50 in. W x 53 in. H.

SOLD

Click here for more information (432.6 KB)

Click On Picture

York Compressor

SOLD York Compressor
Mfg: York Model: LCH90A-46PB
Stock No: ACEU850 Serial No: YBSM020751
York Compressor, Model LCH90A-46PB, Serial YBSM020751, 460/3/60

SOLD

Click On Picture

Reciprocating Booster Compressor

SOLD Reciprocating Booster Compressor
Mfg: Not Specified Model:
Stock No: PMI501a.0 Serial No:
Reciprocating booster compressor, 550rpm, 125hp motor, 460v, 3 phase, 60hz.

SOLD

Click On Picture

Crepaco 6-Cylinder Ammonia Compressor - 100 hp

SOLD Crepaco 6-Cylinder Ammonia Compressor - 100 hp
Mfg: Crepaco Model:
Stock No: MDBC261 Serial No: 22293
Crepaco 6-Cylinder Ammonia Compressor - 100 hp. S/N: 22293.

SOLD

Click On Picture

Crepaco 6-Cylinder Ammonia Compressor - 50 hp

SOLD Crepaco 6-Cylinder Ammonia Compressor - 50 hp
Mfg: Crepaco Model:
Stock No: MDBC262 Serial No: KF6-50800
Crepaco 6-Cylinder Ammonia Compressor - 50 hp. S/N: KF6-50800.

SOLD

Click On Picture

Crepaco 4-Cylinder Ammonia Compressor - 125 hp

SOLD Crepaco 4-Cylinder Ammonia Compressor - 125 hp
Mfg: Crepaco Model:
Stock No: MDBC263 Serial No: KF4-50732
Crepaco 4-Cylinder Ammonia Compressor - 125 hp. S/N: KF4-50732.

SOLD

Click On Picture

Crepaco 4-Cylinder Ammonia Compressor - 125 hp

SOLD Crepaco 4-Cylinder Ammonia Compressor - 125 hp
Mfg: Crepaco Model:
Stock No: MDBC264 Serial No: KF4-50734
Crepaco 4-Cylinder Ammonia Compressor - 125 hp. S/N: KF4-50734.

SOLD

Click On Picture

Crepaco 6-Cylinder Ammonia Booster Compressor - 60 hp

SOLD Crepaco 6-Cylinder Ammonia Booster Compressor - 60 hp
Mfg: Crepaco Model:
Stock No: MDBC259 Serial No: KF6-50745
Crepaco 6-Cylinder Ammonia Booster Compressor - 60 hp. S/N: KF6-50745.

SOLD

Click On Picture

Crepaco 6-Cylinder Ammonia Booster Compressor - 60 hp

SOLD Crepaco 6-Cylinder Ammonia Booster Compressor - 60 hp
Mfg: Crepaco Model:
Stock No: MDBC258 Serial No: KF6-50746
Crepaco 6-Cylinder Ammonia Booster Compressor - 60 hp. S/N: KF6-50746.

SOLD

Click On Picture

Crepaco 6-Cylinder Ammonia Booster Compressor - 50 hp

SOLD Crepaco 6-Cylinder Ammonia Booster Compressor - 50 hp
Mfg: Crepaco Model:
Stock No: MDBC260 Serial No: KL23-51942-A
Crepaco 6-Cylinder Ammonia Booster Compressor - 50 hp. S/N: KL23-51942-A.

SOLD

Click On Picture

Crepaco 6-Cylinder Ammonia Booster Compressor - 30 hp

SOLD Crepaco 6-Cylinder Ammonia Booster Compressor - 30 hp
Mfg: Crepaco Model:
Stock No: MDBC257 Serial No: KF6-50529
Crepaco 6-Cylinder Ammonia Booster Compressor - 30 hp. S/N: KF6-50529.

SOLD

Click On Picture

Sullair Ammonia Booster Compressor

SOLD Sullair Ammonia Booster Compressor
Mfg: Sullair Model: B25LB717-2.8
Stock No: EKTF9311.9 Serial No: 056-01628
Sullair Ammonia Booster Compressor. Model: B25LB717-2.8. S/N: 056-01628. WD/N: 067129. Compressor run time 43887. MAWP: 150 psig. Reliance Electric Motor, 200 hp, 3,550 rpm, 460 V, 231 amps, 60 Hz, 3 phase. Inlets: (1) 8 in. dia. suction pipe with a 12-3/4 in. dia. flange and (12) 3/4 in. holes at a center-to-center distance of 11-3/4 in. Outlets: (1) 6 in. dia. discharge pipe with a 12-1/2 in. flange and (12) 3/4 in. holes at a center-to-center distance of 10-1/2 in. Tuthill Motor with Oil Pump, 1/4 hp, 1,725 rpm, 115/230 V, 11/0/5.5 amps, 60 Hz, single phase. Overall dimensions: 11 ft. 7 in. L x 4 ft. 6 in. W x 6 ft. H.(H12)

SOLD

Click here for more information (434.3 KB)

Click On Picture

RECO / Mycom 6-Cylinder Piston Compressor

SOLD RECO / Mycom 6-Cylinder Piston Compressor
Mfg: Reco / Mycom Model: RC8.4
Stock No: BDPC270.5 Serial No: RC1618
RECO / Mycom 6-Cylinder Piston Compressor. Model: RC8.4. S/N: RC1618. Lincoln 50 hp motor. RECO expansion tank. Rebuilt in the last 12 months.

SOLD

Click here for more information (105.8 KB)

Click On Picture

1996 Grasso Reciprocating Ammonia Compressor - 125 HP

SOLD 1996 Grasso Reciprocating Ammonia Compressor - 125 HP
Mfg: Grasso Model: RC611
Stock No: DBPC059 Serial No: 96051349
Grasso Reciprocating Ammonia Compressor. Model: RC611 Serial: 96051349. Year: 1996. Max design pressure: 305 PSIG. Max Perm. Speed: 1000 RPM. Capacity: 571 kW at -5˚C/+32˚C (162 TR at +23F/+89.6F). Weight 1465 lbs. Made in The Netherlands. Compressor is mounted on a Unitized Compressor Skid manufactured by Mojonnier Bros. Serial: 9005. Refrigerant: ammonia. Oil separator vessel: 250 PSI at +650F, year 1978. Lincoln motor: 125 HP, 1770 RPM, 460V, 3-phase, 60 Hz, 405T frame. (ACN240)

SOLD

Click here for more pictures (360.2 KB)

Click On Picture

Crepaco 10-Cylinder Reciprocating Compressor- 100 HP

SOLD Crepaco 10-Cylinder Reciprocating Compressor- 100 HP
Mfg: Crepaco Model: KL-24
Stock No: LEEQ003. Serial No: A-250KL-24
(2) Crepaco 10-Cylinder Reciprocating Compressors- 100 HP. Moedl:KL-24. Bore and stroke: 6-3/4 in. x 5 in. Allis-Chalmers Motor, 100 hp, 1770 rpm, 230/460 V, 238/116 amps, 60 Hz, 3 phase. Lincoln Motor, 100 hp, 1770 rpm, 230/460 V, 238/116 amps, 60 Hz, 3 phase. Driver pulley: 10-1/2 in. dia. Driven pulley: 1 ft. 9 in. dia. Pulley ratio: 0.5. Final rpm: 885. Inlet: (1) 5 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 10 ft. 1 in. L x 4 ft. 5 in. W x 6 ft. 1/2 in. H.

SOLD

Click here for more information (418.2 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Mycom Screw Compressors  | Mycom 200 Compressors  | Mycom 250 Compressors  | Mycom 320 Compressors  | Frick Screw Compressors  
Other Categories:Vilter Compressors  | Mycom Reciprocating Compressor | Frick Reciprocating Compressor | Dunham-Bush, Reco/Howden Screw Compressors  | Kolb Screw Compressors  
Other Manufacturers:Vilter Screw Compressors  | Ammonia Rotary Vane Compressors  | Used Hansen Technologies Auto Purger  | Used Industrial Water Pumps  | Used North Stare Flake Ice Makers 

 Genemco Sells Reciprocating Compressors and Ammonia Booster Compressors, Used Trane Reciprocating Compressor, Used York Reciprocating Compressors at Reduce Prices.