Genemco : Used Stainless Steel Batter Dip Conveyers & Roller Conveyors at Discount Prices. 
 Genemco : Offers Used Roller Conveyors Online. 

Click On Picture

Kusters-Water Stainless Steel Dewatering Conveyor

Kusters-Water Stainless Steel Dewatering Conveyor
Mfg: Kusters-Water Model: FSM Filter Screen
Stock No: TSRC201 Serial No:
Kusters-Water Stainless Steel Dewatering Conveyor. Model: FSM Filter Screen. Perforated filter screen design with rotating brush cleaner. Also has lifting fingers for larger pieces. Designed to be used in an inclined position 50, 60, or 75 degrees. Stainless steel construction. Wastewater flows through the screen while contaminants are captured and transferred away.

Click here for more information (658.1 KB)
Click here for brochure (2,398.2 KB)

Click On Picture

Tonko Stainless Steel Bottle Washer/Rinser

Tonko Stainless Steel Bottle Washer/Rinser
Mfg: Tonko Model:
Stock No: 125.JRW73.25 Serial No:
Tonko Stainless Steel Bottle Washer/Rinser. Maximum aperture/clearance: 4 in. W x 13 in. H. Sew-Eurodrive Motor, 5 hp, 1680 rpm, 230/460 V, 13.6/ 6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 9.27 ratio, rpm in/out: 1680/181. Sew-Eurodrive Motor, 0.5/0.75 hp, 2250/450 rpm, 230/460 V, 3.05/1.53 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 10.31 ratio, 2250/450 rpm in, 218/44 rpm out. Conveyor infeed height: 4 ft. Conveyor exit height: 8 ft. 5 in. Overall dimensions: 23 ft. 5 in. L x 3 ft. 10 in. W x 9ft. 9 in. H.

Click here for more information (456.1 KB)

Click On Picture

Conveyor Section with Reject Mechanism

Conveyor Section with Reject Mechanism
Mfg: Not Specified Model:
Stock No: SNBB249b.0 Serial No:
Conveyor Section with Reject Mechanism. Belt dimensions: 48 in. L x 12 in. W. Reject mechanism pneumatically operated; (2) sensors. Baldor motor: 5 hp, 1,725 rpm, 208-230/460 V, 1.9/.9 amps, 60 Hz, 3 phase. Overall dimensions: 62 in. L x 55 in. W x 33 in. H. Ideal for placement immediately after metal detectors and checkweighers for defective product ejection.

Click here for more information (195.7 KB)

Click On Picture

Shuttleworth Slip-Torque System

Shuttleworth Slip-Torque System
Mfg: Not Specified Model:
Stock No: PMI113a.1a Serial No:
Shuttleworth Slip-Torque System. Rollers: 9-1/4 in. Conveyor: 81 in. L. Reliance motor: 1/2 hp, 1,725 rpm, 208/230/460 V, 2.2-2.2 amp, 60 Hz. Morse transmission. S/N 186HK5684. Ratio: 15. Overall dimensions: 81 in. L x 22 in. W x 32 in. H.

Click here for more information (260.9 KB)

Click On Picture

Double Drop Stainless Steel Conveyor

Double Drop Stainless Steel Conveyor
Mfg: Sunshine Model:
Stock No: SSLP502.5 Serial No:
Double Drop Stainless Steel Conveyor. Uses (2) 11-1/2 in. W plastic conveyor belt. This two-level system has a 4 in. drop from top conveyor to bottom conveyor. Sunshine Control box. BIMBA air controlled piston for choosing left or right side exit port. Baldor Industrial Motor, 1/2 hp, 1750 rpm, 90 V, 4.8 amps. Hub City speed reducer, ratio:50, final speed: 35 rpm. Discharge height: 50 in. Inlets: (1) 13-1/4 in. x 8-1/2 in. infeed. Outlets: (2) 6 in. W x 5 in. L outlet ports. Overall dimensions: 61 in. L x 36 in. W x 89 in. H.

Click here for more information (277.3 KB)

Click On Picture

Minnesota Automation Squeezer Conveyors

Minnesota Automation Squeezer Conveyors
Mfg: Minnesota Automation Model:
Stock No: 45.BP15 Serial No:
(4) Minnesota Automation Squeezer Conveyors. Model Leak Detectors, 4 in. W knuckle type belt, baldor motor 1 to 2 hp, 30 rpm-final, 220-440 V, 80 psi. Overall dimensions 12 ft. L x 3 ft. W x 8 ft. H.

Click here for more information (187.5 KB)

Click On Picture

 S-Shaped Stainless Steel Frame Transfer/Accumulation Conveyor

S-Shaped Stainless Steel Frame Transfer/Accumulation Conveyor
Mfg: Not Specified Model:
Stock No: DSBI123.2a Serial No: 600-016
S-Shaped Stainless Steel Frame Transfer/Accumulation Conveyor. S/N: 600-016. Height at conveyor inlet/outlet: 32 in. H. Conveyor uses a 24 ft. L x 31 in. W. Intralox plastic link belt. AC Tech Intelligent drive control with touchpad controls and digital display. Baldor Industrial Motor: 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Sumitomo SM-Cyclo Motor Drive: 25 ratio, 1750 rpm (input), 69 rpm (output), 2380 in-lb. torque. Overall dimensions: 23 ft. 6 in. L x 72 in. W x 61 in. H.

Click here for more information (155.6 KB)

Click On Picture

Stainless Steel Conveyor Sections

Stainless Steel Conveyor Sections
Mfg: Not Specified Model:
Stock No: HDNP599D.1 Serial No:
1st section: Conveyor, Laughlin Corporation. Model PCC375, S/N 3300533. 5 in. frame, approximately 117 in. total belt length. Overall dimensions: 10 in. W, 63 in. L, 15 in. H. 2nd section: Vertical Belt Conveyor, Laughlin Corporation. Model SKBCE12, S/N 2700423. Has 2 in. deep blades on belt with 7-¾ in. Between each blade. Usable belt area 40 in. Total belt length 88 in. (11 blades). No motor, no drive. Legs (4) 9 in. adjustable. Overall dimensions: 16 in. W, 46-½ in. L, 43 1/2 in. H.

Click here for more information (202.5 KB)

Click On Picture

Stainless Steel Rectangular Tank with Dewatering Conveyor - 275 Gallons

Stainless Steel Rectangular Tank with Dewatering Conveyor - 275 Gallons
Mfg: Not Specified Model:
Stock No: AANF370 Serial No:
Rectangular Tank with Dewatering Conveyor. Tank dimensions: 3 ft. 6 in. W x 4 ft. 6 in. L x 2 ft. 4 in. D. Conveyor dimensions: 15 in. W x 5 ft. L. Estimated capacity: 275 gallons.

Click here for more information (111.4 KB)

Click On Picture

Conveyors

Conveyors
Mfg: Not Specified Model:
Stock No: DTWA263.28 Serial No:
Conveyors, stainless steel frames & plastic chain, Including stainless steel pack off station.

Click On Picture

Transfer Conveyor

Transfer Conveyor
Mfg: Not Specified Model:
Stock No: SNPM035D. Serial No:
Transfer Conveyor. Stainless steel. Conveyor is designed to provide multiple feeding positions. Height is adjusted by crank. Belt width: 15 in. W. Belt type (top): leather. Belt type (bottom): KVP Ram-821 (Acetal grey). Height at conveyor inlet (adjustable): 50 in. Height at conveyor outlet: 32 in. Top conveyor has a magnetic bottom. (2) Sew-Eurodrive Motors, 1/2 hp, 1700 rpm, 280/460 V, 1.85/1.07 amps, 60 Hz, 3 phase. Bonfiglioli Tipo Motor Drive (top conveyor), 14 ratio, 121 rpm (final). Bonfiglioli Tipo Motor Drive (bottom conveyor), 28 ratio, 60.71 rpm (final). Overall dimensions: 12 ft. 4 in. L x 26 in. W x 70 in. H.

Click here for more information (302.6 KB)

Click On Picture

Timing Conveyor

Timing Conveyor
Mfg: Not Specified Model:
Stock No: SUBF247.1a Serial No:
Timing Conveyor. Conveyor is disassembled in 2 parts. Electric Box: Underwriters laboratories (Hoffman), Cat No. A-8064CHNFSS. Enclosure Type: 4.4X.12. (2) KB Electronics DC Motor Speed Control. Model KBPC-240 D. Input: 120/240 V, 15 amps, 50/60 Hz. Output: 10.2 amps (DC). (2) Dayton DC Gear Motor: .1 hp, CV 20, 90 V, 0.6 amps, 109 rpm, 27 (lb-in) torque. Ratio: 16.5. (3) Legs: 22 in. H (1st part). (2) Legs: 18-½ in. H (2nd part). Dimensions: (1st part): 33-½ in. L x 26 in. W x 41 in. H. Dimensions for 2nd part: 35-½ in. L x 9-½ in. W x 29 in. H.

Click here for more information (202.5 KB)

Click On Picture

1996 Langguth Cold Wet Glue Pail Labeler

1996 Langguth Cold Wet Glue Pail Labeler
Mfg: Langguth Model: E23
Stock No: SUBF249.4 Serial No: 5742
1996 Langguth Cold Wet Glue Pail Labeler. Model: E23. Maximum capacity: 100 containers per minute. Adjustable magazine compensates labels in sizes from 175 mm to 395 mm in length. Input: 460 volt, 60 Hz, 5 amps, DC Output: 24 volt, 12 V. AC Output 24 V. The machine is set up to run round containers as well as rectangular jugs with label over 2 sides, all with cold glue. Overall dimensions: 5 ft. 9 in. L x 3 ft. W x 5 ft. 8 ½ in. H.(ACN700).

Click here for more information (553.3 KB)

Click On Picture

PDC Conveyor

PDC Conveyor
Mfg: Not Specified Model: 75C-ER
Stock No: 4a.SAF001a Serial No: 110
PDC , Model 75C-ER, S/N 110, 240 volts Single Phase, 1-½ hp, Conveyor 127 in. L x 3 in. W, 85 in. H x 50 in. W x 127 in. L.

Click On Picture

Neoprene Turn Conveyor

Neoprene Turn Conveyor
Mfg: Not Specified Model:
Stock No: 6.L49105.1 Serial No:
Neoprene 135 degree turn conveyor, overall 42 inch height x 64 inch length x 42 inch width, belt 17 inch width with 73 inch outer circum 35 inch inner circum, legs 34 inch height to base, Sew-Eurodrive motor type DFT71D4-K8 0.5hp 1700rpm, 565 torque.(H17).

Click On Picture

Discharge Conveyor

Discharge Conveyor
Mfg: Not Specified Model:
Stock No: SLSP21 Serial No:
Fusi Electric Discharge Conveyor. Item FVR-G5. Source AC 380 hz 50/60. Output current 12. S/N 078391S010, Its for a low ratio discharge conveyor. Overall measurements: 9 in. W, 9-½ in. L, 16 in. H.

Click On Picture

Stainless Steel Table Top Conveyor with Diverter

Stainless Steel Table Top Conveyor with Diverter
Mfg: Not Specified Model:
Stock No: DTWA353B. Serial No:
Stainless Steel Table Top Conveyor with Diverter. Conveyor uses a 4-1/2 in. chain. Clippard Minimatic piston for activating diverter. (4) bolt holes on each end for attaching additional sections or adding to an existing line. Overall Dimensions: 122 in. L x 11 in. W x 10 in. H.

Click here for more information (139.2 KB)

Click On Picture

Stainless Steel Table Top Conveyor Extension with Work Table

Stainless Steel Table Top Conveyor Extension with Work Table
Mfg: Not Specified Model:
Stock No: DTWA353C. Serial No:
Stainless Steel Table Top Conveyor with Work Table. Unit features a 120 in. L x 21 in. W work table. Sprocket diameter of 1-5/8 in. and a 3/4 in. pitch. Infeed height 34.5 in. Max product width 3.5 in. Baldor Industrial Motor Model: CDP3436, 75 hp, 1750 rpm, 180 volts, 3.7 amps. Gear Box Ratio 30, Torque 691 in./lbs. Hoffman Electric Box. Model: A-10086CH. (2) power outlets. Overall Dimension: 146 in. L x 29.5 in. W x 45.5 in. H.

Click here for more information (256.6 KB)

Click On Picture

AMBEC Stainless Steel Conveyor Extension

AMBEC Stainless Steel Conveyor Extension
Mfg: 20 Plus Model:
Stock No: DTWA263D. Serial No:
AMBEC Stainless Steel Conveyor Extension. Last used by Turtle Wax Company. 4-1/2 in. Conveyor belt width 2-1/2 in. spacing between each side under belt. (4) ½ in. bolt holes on each end of conveyor for easy add-on to another unit. Overall Dimensions: 121 in. L x 5 in. W x 6-1/2 in. H.

Click On Picture

AMBEC Stainless Steel Table Top Conveyor Extension

AMBEC Stainless Steel Table Top Conveyor Extension
Mfg: AMBEC Model:
Stock No: DTWA263H. Serial No:
AMBEC Stainless Steel Table Top Conveyor Extension. Unit has guide rail brackets. Maximum conveyor chain width is 4-1/2 in. Overall Dimension: 121.25 in. L x 11 in. W x 9.25 in. H.

Click here for more information (130.0 KB)

Click On Picture

AMBEC Stainless Steel Table Top Conveyor Extension

AMBEC Stainless Steel Table Top Conveyor Extension
Mfg: AMBEC Model:
Stock No: DTWA353J. Serial No:
AMBEC Stainless Steel Table Top Conveyor Extension w/ Dual Dayton Polishers/Cleaners. 4-1/2 in. Maximum conveyor belt width. Dart Speed Controller. Dayton Polishers: 90V, 1.5 amps. Overall Dimensions: 154 in. L x 36 in. W x 18 in. H.

Click here for more information (198.2 KB)

Click On Picture

Stainless Steel Table Top Conveyor Extension

Stainless Steel Table Top Conveyor Extension
Mfg: Not Specified Model:
Stock No: DTWA353K. Serial No:
Stainless Steel Table Top Conveyor Extension. This unit has a stainless steel bottom shield. Conveyor uses a chain with a maximum width of 4-1/2 in. and sits on guides made of stainless steel covered in rubber. Overall Dimensions: 121 in. L x 5-1/2 in. W x 11 in. H.

Click here for more information (194.2 KB)

Click On Picture

Table Top Conveyor with Adjustable Legs

Table Top Conveyor with Adjustable Legs
Mfg: 20 Plus Model:
Stock No: DTWA353F. Serial No:
Table Top Conveyor with Adjustable Legs. 6 in. conveyor chain with a 4-1/2 in. Max product width. Infeed/Outfeed height: 33-1/2 in. Baldor Motor: ½ hp, 1750 rpm, 180V, 2.9 amps, 3 ph. Winsmith Drive: 10 Ratio, 175 Final rpm, 617 in./lb. torque. Overall Dimensions: 128 in. L x 20 in. W x 49 in. H.

Click here for more information (164.4 KB)

Click On Picture

Stainless Steel Table Top Conveyor Extension

Stainless Steel Table Top Conveyor Extension
Mfg: Not Specified Model:
Stock No: DTWA353D. Serial No:
Stainless Steel Table Top Conveyor Extension with Work Table. Max Conveyor Belt Width: 4-1/2 in. Work Table Size: 18 in W x 120-1/2 in. L with a 4 in. high lip on edges. Overall Dimensions: 121 in. L x 25 in. W x 11 in. H.

Click here for more information (179.5 KB)

Click On Picture

Stainless Steel Table Top Conveyor with Photo Sensor

Stainless Steel Table Top Conveyor with Photo Sensor
Mfg: Not Specified Model:
Stock No: DTWA263C. Serial No:
Stainless Steel Table Top Conveyor with Photo Sensor. (2) Wooden chain rails 120 in. L for use with a maximum 4-1/2 in. chain. Sprocket: 1-5/8 in. W x 6 in. dia. x 3/4 in. space between sprocket teeth. Overall Dimension: 137 in. L x 10.75 in. W x 11.25 in. H.

Click here for more information (308.0 KB)

Click On Picture

Stainless Steel Spiralveyor

Stainless Steel Spiralveyor
Mfg: Not Specified Model:
Stock No: BR-2264.2 Serial No:
Stainless Steel Spiralveyor. Spiral slide dimensions: 19 in. dia. x 91 in. L. Product access width: 6 in. Pitch: 18 in. 4-Level. (4) Wheels for easy maneuverability. Infeed height: 100 in. Exit height: 13 in. Overall dimensions: 46 in. L x 44 in. W x 100 in. H.

Click here for more information (330.7 KB)

Click On Picture

Stainless Steel Conveyor Frame

Stainless Steel Conveyor Frame
Mfg: Not Specified Model:
Stock No: SSND014.a Serial No:
Stainless Steel Conveyor Frame

Click On Picture

Conveyor

Conveyor
Mfg: Not Specified Model:
Stock No: GSK20.3 Serial No:
Conveyor

Click On Picture

Frame Conveyor Stainless Steel

Frame Conveyor Stainless Steel
Mfg: Not Specified Model:
Stock No: USK-711.5a Serial No:
Frame conveyor stainless steel.

Click On Picture

SOLD 1995 Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System SOLD

SOLD 1995 Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System
Mfg: Pre-Wel Mfg. Corp. Model:
Stock No: DKI01b. Serial No:
1995 Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System. Submerged cooling conveyer with 42 in. W Intralox belt conveyer (2 in. flights on 6-1/2 in. centers). Stainless steel cooling canal- 29 ft. L x 48 in. W (inside) X 30 in. H with powered jacks to raise conveyer for cleaning. Canal width is approx. 72 in. overall, with conveyor discharge height of 48 in. Built-in 16 ga stainless steel cover for infeed end of cooling canal. Chester Jensen Chiller, Model B-120T-9-32 mounted above cooling canal. Sanitary pump with piping and fittings. Hycor Rotostrainer, Model RSK, with .028 in. screen platform and control panel. Removed from operations in 1999. System cost in 1995: $190.000.00.

SOLD

Click here for more information (376.5 KB)

Click On Picture

SOLD Interlake Gravity Conveyors SOLD

SOLD Interlake Gravity Conveyors
Mfg: Interlake Model:
Stock No: PMI107a.a Serial No:
Interlake gravity conveyors, 40 in. W.

SOLD

Click On Picture

SOLD Stainless Steel Oven Conveyer SOLD

SOLD Stainless Steel Oven Conveyer
Mfg: Not Specified Model:
Stock No: SSLP555.5a Serial No:
Stainless Steel Oven Conveyor. Boston gear motor drive, ½ hp, 1725 rpm. Chain link belt: 108 in. L x 24 in. W. Maximum belt height: 36 in. Maximum product clearance: 28 in. W x 2-1/4 in. H. Heat tunnel dimensions: 74 in. L. Temperature controls: 4 heat zones. Control box . Overall dimensions: 113 in. L x 36 in. x 48 in. H.

SOLD

Click here for more information (203.4 KB)

Click On Picture

SOLD Arcobaleno Automatic Belt Conveyor SOLD

SOLD Arcobaleno Automatic Belt Conveyor
Mfg: Arcobaleno Model:
Stock No: SAPM061.5 Serial No:
Arcobaleno Automatic Belt Conveyor. Previously used to transport Cannelloni. Stainless steel construction. Belt width: 12 in. Height at conveyor infeed/exit: 36 in. Baldor DC Industrial Motor, 1 hp, 1750 rpm, 90 V, 10 amps, 60 Hz. Browning Motor Drive, 50 ratio, 35 rpm (final). Overall dimensions: 10 ft. L x 28 in. W x 36 in. H.

SOLD

Click here for more information (226.4 KB)

Click On Picture

Roller Conveyor

SOLD Roller Conveyor
Mfg: Not Specified Model:
Stock No: SGMT306.1a Serial No:
Roller Conveyor. (27) Rollers: 2 in. diameter x 23-1/2 in. W. Conveyor height: minimum 22 in. H.; maximum 52 in. H. Base: 83-1/2 in. L x 27 in. W. (2) Adjustable supports: minimum 24 in. H; maximum 48 in. H. Overall dimensions: 83-1/2 in. L x 27 in. W x 19 in. H.

SOLD

Click here for more information (115.3 KB)

Click On Picture

Conveyor Rollers

SOLD Conveyor Rollers
Mfg: Not Specified Model:
Stock No: SLSP20 Serial No:
Conveyor Rollers. Rollers: (6) 3 in. diameter by 50 in. L. 2 in. clearance space between each roller). Motor: Baldor, Industrial Motor. Cat No. VM3542. Spec: 344-294-883. Frame 500. S/N: 680. 208-230/460 volt, 3.2-3.0/1.5 amps, 1,725 rpm, 3 phase, 60hz, 3/4 hp. Overall dimensions: 36 in. W, 59-½ in. L, 20 in. H.

SOLD

Click On Picture

Anderson Equipment Ice Cream Packaging Conveyor

SOLD Anderson Equipment Ice Cream Packaging Conveyor
Mfg: Anderson Equipment Model: 55
Stock No: 25.GOB1751.1 Serial No: 29025
Anderson Equipment Ice Cream Packaging Conveyor. Model: 55. S/N: 29025. Maximum size container: 5 in. W x 6 in. H. Conveyor infeed height: 38-1/2 in. Conveyor exit height: 25 in. Overall dimensions: 83 in. L x 20 in. W x 55 in. H.

SOLD

Click here for more information (219.0 KB)

Click On Picture

Anderson Equipment Ice Cream Packaging Filler- 1 Pint

SOLD Anderson Equipment Ice Cream Packaging Filler- 1 Pint
Mfg: Anderson Equipment Model: 175
Stock No: 25.GOB1501.1 Serial No: 23695
Anderson Equipment Ice Cream Packaging Filler- 1 Pint. Model: 175. S/N: 23695. Maximum size of container: 3-1/2 in. W x 4 in. H. Conveyor infeed height: 35 in. Conveyor exit height: 24 in. Inlets: (3) 1 in. dia. threaded fittings (ice cream). Overall dimensions: 60 in. L x 23 in. W x 50 in. H.

SOLD

Click here for more information (160.3 KB)

Click On Picture

10 ft Conveyor

SOLD 10 ft Conveyor
Mfg: Not Specified Model:
Stock No: TGP08a Serial No:
10 ft. Conveyor, Overall Dimensions 131 in. Long x 38 in. Wide x 64 in. High.

SOLD

Click On Picture

Packaging Conveyor with Side Work Table

SOLD Packaging Conveyor with Side Work Table
Mfg: Not Specified Model:
Stock No: DTWA503B. Serial No:
Packaging Conveyor with Side Work Table. Unit features (2) 12 in. x 39 ft. work tables, one on each side of the 12 in. wide conveyor. The unit sits on 12 wheels for easy positioning. Varidrive Motor 1.5 HP, 1730 rpm, 200-230/460 volts, 6.7-6.5/3.25 amps, 60 Hz, 3 Phase. Ratio: 21.0, torque: 384, min. rpm: 20.3, max rpm: 203. Infeed conveyor height: 30 in. Exit conveyor height: 27 in. Overall Dimensions; 40 ft. L x 37 in. W x 31 in. H.

SOLD

Click here for more information (181.8 KB)

Click On Picture

Stein Breader Breading Applicator

SOLD Stein Breader Breading Applicator
Mfg: Stein Model: L-6
Stock No: EKTF9381.5a Serial No: 307
Stein Breader Breading Applicator. Model: L-6. S/N: 307. Baldor motor, 3 hp, 1760 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. (2) Motor drives. Blower motor: Reliance Electric, 1/3 hp, 3450 rpm, 208-230/460 V, 1.8-1.8/0.9 amps, 60 Hz, 3 phase. Transporter screw: 47 in. L x 6 in. diameter. Feeder screw: 60 in. L x 6 in. diameter. Container dimensions: 29 in. L x 20 in. W. with division in the middle. Belt dimensions: 37 in. L x 36 in. W. Final belt: 39 in. H x 30 in. W. Outlet belt: 36 in. H. Control panel: (4) switches, start/stop. Overall dimensions: 93 in. L x 50 in. W x 85 in. H.

SOLD

Click here for more information (306.7 KB)

Click On Picture

Stainless Steel Spiral Conveyor

SOLD Stainless Steel Spiral Conveyor
Mfg: Not Specified Model:
Stock No: SFEP063.1a Serial No:
Stainless Steel Spiral Conveyor. Product clearance: 20 in. W x 25 in. H. Conveyor infeed/exit height: 28 in./14 ft. Baldor Industrial Motor, 2 hp, 1725 rpm, 230/460 V, 5.8/2.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Speed Reducer, ratio: 54.70, torque: 3100, final rpm: 31.53. Overall dimensions: 100 diameter x 15 ft. H.

SOLD

Click here for more information (156.0 KB)

Click On Picture

Packaging Conveyor with Side Work Table

SOLD Packaging Conveyor with Side Work Table
Mfg: Not Specified Model:
Stock No: DTWA503.6a Serial No:
Packaging Conveyor with Side Work Table. Unit features (2) 12 in. x 165 in. work tables, one on each side of the 12 in. wide conveyor. The unit sits on 4 wheels for easy positioning. Varidrive Motor 1 HP, 1710 rpm, 200-230/460 V, 6.0-5.5/6.6 amps, 60 Hz, 3 phase. Gear Box VAV-TF-GM, ratio: 21.0, torque: 262, min. rpm: 20.3, max rpm: 203. Infeed conveyor height: 33.5 in. Exit conveyor height: 32 in. Overall Dimensions; 131-1/2 in. L x 37 in. W x 33 in. H.

SOLD

Click here for more information (184.8 KB)

Click On Picture

Nercon Jar Sterilizer Conveyor

SOLD Nercon Jar Sterilizer Conveyor
Mfg: Nercon Model:
Stock No: GICS210.8a Serial No:
Nercon Jar Sterilizer Conveyor, 4-1/2 TT Chain, Covered Sections (1) Section 54 in. long straight (2) Sections 12 long with 54 in. long transition (only one has drive unit) (1) Section 54 in. long plus 45 degree curve. Leg stands, support rails, and side rails included. TT chain not included, several covers missing. This conveyor was designed and built to inject live steam onto filled jars of product as they are transported away from the filler. These sections are NEW, never used.

SOLD

Click here for more information (336.0 KB)

Click On Picture

Pillsbury Company Cooling/Pasteurizing Conveyor

SOLD Pillsbury Company Cooling/Pasteurizing Conveyor
Mfg: Pillsbury Company Model: 23B-00214
Stock No: 168 Serial No: BS10523
Pillsbury Company Cooling/Pasteurizing Conveyor. Model: 23B-00214. S/N: BS10523. Stainless steel chain link belt width: 14 in. Maximum aperture/clearance above belt: 14 in. W x 3 in. H. Danfoss Hydraulic Motor, 14.3 hp, 605 rpm. Safegaurd Speed Reducer. Conveyor infeed/exit height: 36 in. Inlets: (1) 3/4 in. dia. pipe. Outlets: (1) 3/4 in. dia. pipe, (2) 6 in.dia. vents. Overall dimensions: 11 ft. 6 in. L x 36 in. W x 63 in. H.

SOLD

Click here for more information (295.0 KB)

Click On Picture

Single Filer

SOLD Single Filer
Mfg: Not Specified Model:
Stock No: 15.151 Serial No:
Single Filer Conveyor. The dimensions are: Tracks 1-3 are 80 in. long and 10 in. wide. Tracks 4, 5 & Main are 110 in. but the end has a bracket that attaches to something and it measures 2-3/4 in. So the track itself is not 110 in. it is slightly shorter. These three tracks are a total of 10-1/2 in. wide. The overall length of the single filer from end to end is 142-3/4 in. The first 9 in. of conveyer is 6.5 in. wide The next 2 ft. of conveyer is 3 in. wide plus the 6.5 in. Making 9.5 in. The next 3 ft. of conveyer is 6.5 in. wide plus the 9.5 in. above Making 19 in. The single file conveyer is 3.5 in. by 9 ft. There is one drive on the entire system.

SOLD

Click here for more information (216.2 KB)

Click On Picture

Plastic Belt

SOLD Plastic Belt
Mfg: Not Specified Model:
Stock No: SLTN020.1a Serial No:
Plastic Belt 70 ft. L x 16-1/4 in. W.

SOLD

Click On Picture

Batter/Breader Tempura Batter Applicator

SOLD Batter/Breader Tempura Batter Applicator
Mfg: Not Specified Model:
Stock No: EERH088.3 Serial No:
Batter/Breader Tempura Batter Applicator Conveyor (double) has a pneumatic hydraulic drive. Dimensions of upper conveyor belt: 48 in. L x 34 in. W. Dimensions of lower belt: 130 in. L (approx) x 34 in. W. Clearance between belts: 1-½ in. (4) legs at 12 in. Overall dimensions: 68-½ in. L x 55 in. W x 46 in. H.

SOLD

Click here for more information (225.5 KB)

Click On Picture

Sorting Belt Frame with Cull Conveyor

SOLD Sorting Belt Frame with Cull Conveyor
Mfg: Not Specified Model:
Stock No: CA180.1 Serial No:
Stainless Steel Sorting Belt Frame with Cull Conveyor.

SOLD

Click On Picture

FEMC Index Conveyor

SOLD FEMC Index Conveyor
Mfg: FEMC Model: 1217-904
Stock No: SFEP058.2a Serial No: 7631
FEMC Index Conveyor . M/N 1217-904. S/N 7631.

SOLD

Click On Picture

Stainless Steel Conveyor w/ Drive

SOLD Stainless Steel Conveyor w/ Drive
Mfg: Not Specified Model:
Stock No: SABE055.1 Serial No:
Stainless Steel Conveyor w/ Drive.

SOLD

Click On Picture

Cross Over Conveyor

SOLD Cross Over Conveyor
Mfg: Not Specified Model:
Stock No: DSBI128.2a Serial No:
Cross Over Conveyor. Maximum aperture/clearance above belt: 12 in. W x 5 in. H. Height at conveyor inlet/outlet: 34 in. Conveyor features a 9 ft. L x 14-1/2 in. W x 5 in. H hinged, bottom-mounted collecting trough. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Dayton Motor Drive, 60:1 ratio, 28.75 rpm (final). Outlets: (1) 14 in. W x 5 in. H discharge chute. Overall dimensions: 12 ft. 3 in. L x 32 in. W x 40 in. H.

SOLD

Click here for more information (245.0 KB)

Click On Picture

Stainless Steel Batter Dip Conveyer

SOLD Stainless Steel Batter Dip Conveyer
Mfg: Not Specified Model:
Stock No: SSLP520.11a Serial No:
Stainless Steel Batter Dip Conveyer. Baldor motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. 1 hp Triclover C114 centrifugal pump, Model: SP114TD-00B-S, S/N: G2050. Pneumatic belt motor. Belt dimensions: 50 in. L x 30 in. W. Belt: 37 in. H. Container capacity: approx. 30 gallons. Outside container dimensions: 13 in. L x 9 in. W x 17-1/2 in. H. Base with (4) wheels. Overall dimensions: 55 in. L x 43 in. W x 40 in. H.

SOLD

Click here for more information (166.9 KB)

Click On Picture

Roller Conveyor

SOLD Roller Conveyor
Mfg: Not Specified Model:
Stock No: SGMT305.1a Serial No:
Roller Conveyor. (28) Rollers: 2 in. diameter x 23-1/2 in. W. Conveyor height: minimum 18-1/2 in. H.; maximum 43 in. H. Base: 83-1/2 in. L x 27 in. W. (2) Adjustable supports: minimum 20 in. H; maximum 32 in. H. Overall dimensions: 83-1/2 in. L x 27 in. W x 19 in. H.

SOLD

Click here for more information (175.1 KB)

Click On Picture

Roller Conveyor

SOLD Roller Conveyor
Mfg: Not Specified Model:
Stock No: SGMT307.1a Serial No:
Roller Conveyor. (24) Rollers: 2 in. diameter x 23-1/2 in. W. Conveyor height: minimum 24 in. H.; maximum 54 in. H. Base: 71 in. L x 27 in. W. (2) Adjustable supports: minimum 24 in. H; maximum 48 in. H. Overall dimensions: 83-1/2 in. L x 27 in. W x 25 in. H.

SOLD

Click here for more information (138.9 KB)

Click On Picture

Pack-Off Conveyor

SOLD Pack-Off Conveyor
Mfg: Not Specified Model:
Stock No: 22.BASF613.5a Serial No:
Pack-Off Conveyor, 10-1/2 ft. L x 28 in. W x 38 in. H, bottom box conveyor 18 in. W x 12 in. H, start-stop controls, casters, 1 hp 230/460 volts 1,725 rpm, 50 ratio, 345 final rpm, 143 in. L x 51 in. W.

SOLD

Click On Picture

Cable Conveyor

SOLD Cable Conveyor
Mfg: Not Specified Model:
Stock No: 62 Serial No:
Cable conveyor, 500 feet of cable track plus the drives and the curves pulleys.

SOLD

Click here for more information (120.6 KB)

Click On Picture

Stainless Steel Conveyor Sections

SOLD Stainless Steel Conveyor Sections
Mfg: Not Specified Model:
Stock No: HDNP332.2a Serial No:
(2) Pcs. 11 ft. L. and 10 ft. L. Stainless steel product conveyor sections with 8 in. W. Belt and 10 in. W. Plastic chain with (2) Drives, adjustable side rails and leg supports.

SOLD

Click On Picture

Bestflex Expandable Conveyor

SOLD Bestflex Expandable Conveyor
Mfg: Bestflex Model:
Stock No: SPGP071.a Serial No:
Bestflex Expandable Conveyor, 14 in. W, 12 ft. 2 in. L. It expands from 3 ft. L to 12 ft. L.

SOLD

Click On Picture

Roller Conveyor

SOLD Roller Conveyor
Mfg: Not Specified Model: LS-4
Stock No: CA25782.10 Serial No:
45 degree Roller Conveyor, Model LS-4, adj 22-28in, 60in. Length x 18in. Width x 29in. Height

SOLD

Click On Picture

Edson Conveyor

SOLD Edson Conveyor
Mfg: Edson Model:
Stock No: 150 Serial No:
Edson Conveyor, 96in Long x 36 in Wide x 67in High.

SOLD

Click On Picture

Ideal Portable Conveyor

SOLD Ideal Portable Conveyor
Mfg: Not Specified Model:
Stock No: 12a.GO890111 Serial No:
IDEAL Portable Conveyer stainless steel square frame on casters 5 ½ inch long x 38 inch; 3 ¼ inch plastic chain, side rails; ½ HP - 86 RPM gear drive motor. 208/220/440 Volt, 15 to 20 years old [Good condition].

SOLD

Click On Picture

Rubber Belt

SOLD Rubber Belt
Mfg: Not Specified Model:
Stock No: SLTN018.a Serial No:
Rubber Belt.

SOLD

Click On Picture

Cleated Conveyor

SOLD Cleated Conveyor
Mfg: Not Specified Model:
Stock No: GM442.a Serial No:
Cleated conveyor.

SOLD

Click On Picture

Up Back Conveyor Stainless Steel

SOLD Up Back Conveyor Stainless Steel
Mfg: Not Specified Model:
Stock No: LOL237.1 Serial No:
Stainless steel up back conveyor.

SOLD

Click On Picture

Stainless Steel Strainer Table

SOLD Stainless Steel Strainer Table
Mfg: Not Specified Model:
Stock No: HDWD179b.6 Serial No:
Stainless Steel Strainer Table. Inlets (2) 1 in. Outlets (1) 2 in. Conveyor belt measurements 36 in. W, 119 in. L. Cleat spacing 18 in. W, cleat height is 2 in. Gaps of conveyor belt for straining are 1/8 in. Motor with gearbox, Mfg. Boston. Frame 145TC, 2 hp, 208-230/460 volt, 6.5-6.2/3.1 amps, 1,725 rpm, 60 hz, 3 phase, Series F1096. Magnetek Motor. SN BP1-05230/115 volt, 3,450 rpm, 1 hp, 6.0/12.0 amps, 60 Hz, type CS, 3,450 rpm, 1 ph. Pump, Mfg. Atlas. Model 500 CR, SN 6941. Pump Inlets 1-1/2 in. Outlets (2) 1 in. Overall measurements 53 in. W, 128 in. L, 60 in. H.

SOLD

Click here for more information (265.0 KB)

Click On Picture

North Star Pneumatic Ice Delivery Blower

SOLD North Star Pneumatic Ice Delivery Blower
Mfg: North Star Ice Model:
Stock No: EZPR07 Serial No:
North Star Flake Ice Blower for ice delivery. Pneumatic ice delivery is one of the best options for moving ice over long distances (up to 400-800 feet depending on the application). Features a Gardner Denver DuroFlow Industrial 45 Series Blower. Model: GGDDADA. Serial: S305676. Catalog 4512. Max RPM: 400. Leeson motor: 75 HP, 208-230/460V, 188-172/86 amps, 3560 RPM, TEFC, frame 365TS, 3-phase, 60 Hz. Stoddard Silencer model PD33-C, part number 77A190, S.O. number 81183. Dimensions: 76 in. L x 46 in. W x 105 in. H (96 in. with air filter removed).

SOLD

Click here for more pictures (153.4 KB)
Click here for North Star Brochure (1,786.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Used Stainless Steel Batter Dip Conveyers at Discount Prices.