|
Click On Picture
|
Koch Romicon Ultra Filteration System
|
Mfg: Koch
|
Model: Romicon
|
Stock No: SSFA211
|
Serial No:
|
Koch Romicon Ultra Filter System w/(6) Ceramic Cartridges, Goulds Model #316 Pump & General Electric 25 HP 460 Volt Motor
|
|
|
Click On Picture
|
DAF Wastewater Clarifier System with Stainless Steel Tank
|
Mfg: Industrial Waste Services, Inc.
|
Model:
|
Stock No: BATX599
|
Serial No:
|
DAF System with Stainless Steel Tank. System built by Industrial Waste Services, Inc. Controls built by GAPCO. DAF means Dissolved Air Flotation, which is a water treatment process that clarifies wastewaters. Previously used at a beef slaughter house for treating 600-1000 GPM. (2) 6" Pumps, (1) Travani Pump with 40 h.p. motor. Dimensions: 12' W X 16' L X 8' H.
|
Click here for more pictures (403.1 KB)
|
|
Click On Picture
|
Aqua Media Rubber Lined Media Filters
|
Mfg: Aqua Media
|
Model:
|
Stock No: 55.ACEU880
|
Serial No: 18138
|
(10) Aquamedia Rubber Lined Blue Water Tank, S/N 18138, 100 psi at 650° F head thickness 5/16, shell tickness 1/4, (8) tanks are 5 ft. 3 in. diameter x 10 ft. 8 in. tall tank only, add 2 ft. for legs, (3) tanks are 5 ft. 3 in. diameter x 8 ft. tall, add 2 ft. for legs.(H22).
|
Click here for more information (511.1 KB)
|
|
Click On Picture
|
Stainless Steel Rotary Sifter Reel / Screen
|
Mfg: Not Specified
|
Model:
|
Stock No: RBFM617E
|
Serial No:
|
Stainless Steel Rotary Sifter Screen. Previously used on a 200 gallon rectangular tank. Screen dimensions: 1 ft. dia. x 1 ft. L. Screen width: 0.015 in.
|
|
|
Click On Picture
|
Metalquimia Rotary Screen Filter
|
Mfg: Metalquimia
|
Model: 28
|
Stock No: TFAR130.5
|
Serial No: 108
|
Metalquimia Rotary Brine Filter. Model 28. Number 108. KW: 0.18. Year: 1993. Automatic filtering device for use with meat injector systems. Designed to be adaptable to most injectors, work with all brine types, and to be self-cleaning. *Note: machine is incomplete, as shown in pictures. Overall dimensions: 74 in. L x 36 in. W x 54 in. H.
|
Click here for more information (133.1 KB)
|
|
Click On Picture
|
Used U.S.P.I. Submicron Oil Filtration Unit
|
Mfg: U.S.P.I.
|
Model: D1000AMM
|
Stock No: NOI1401
|
Serial No:
|
US Petrolon Industrial, Inc. (USPI) High Pressure Refrigeration Inline Filtration Unit. Model: D1000AMM. Designed to be used inline with NH3 Ammonia, R-22 Freon, R-570, etc. screw and reciprocating compressors. Removes both solids and moisture from compressor fluids. Installs with two isolation ball valves. Helps restore oil to cleaner levels which extends the compressor life. For reservoirs 1-120 gallons. Weight varies: 85-185 lbs. Dimensions: 26 in. W x 17 in. D x 41.5 in H. (ACN50)
|
Click here for more information (67.4 KB) Click here for brochure (169.5 KB)
|
|
Click On Picture
|
Portable Stainless Filtration System with Booster Pump
|
Mfg: Grundfos
|
Model: D 4FZ20072 P10735
|
Stock No: AACA123.5a
|
Serial No: CHI12-15 A-W-G-BQQE
|
Portable Stainless Filtration System with Grundfos Booster Pump. Pump type: CHI12-15 A-W-G-BQQE. Pump Model: D 4FZ20072 P10735. Q: 53 GPM. H: 124 feet. PSI max: 145. Max water temperature: 230F. Rated I 9, 1/4, 75 A. Made in Germany. UL Listed. The pump is a horizontal, multi-stage, non-self-priming centrifugal pump with axial suction port and radial discharge port. Stainless Basket strainers on the pump inlet and discharge. Includes portable cart with locking rear castors.
|
Click here for more information (254.8 KB)
|
|
Click On Picture
|
Filterite® Filters
|
Mfg: Filterite
|
Model: 910595-000
|
Stock No: NOI1122
|
Serial No: 2225
|
(2) Filterite Filters. Model: 910595-000. S/N: 2225. Inlets/outlets: (2) 1 in. MNPT, (1) 2 in. MNPT, (1) 2 in. S-line. Overall dimensions: 2 ft. 1 in. L x 2 ft. 1 in. W x 5 ft. 8 in. H.
|
Click here for more information (332.1 KB)
|
|
Click On Picture
|
Tower Design Packed Scrubber System - 325 Gallons
|
Mfg: Not Specified
|
Model:
|
Stock No: TMCB303.5
|
Serial No:
|
Tower Design Packed Scrubber System. Approximate capacity: 325 gallons. Last used as a carbon dioxide scrubber. Straight wall length: 10 ft. Tank diameter: 29 in. (1) sight tube 1 ft. 5 in. long. (1) sight glass 6 ½ diameter. Inlets/outlets: (1) 3 in. NPT, (1) 2 ½ in. NPT, (1) 1 in. NPT, (1) 2 ½ in. NPT, (1) 4 in. pipe, (1) 1 ½ pipe, (2) 3 in. bevel seat. Overall dimensions: 3 ft. 8 in. L x 3 ft. 3 in. W x 11 ft. 7 ½ in. H.
|
Click here for more information (251.1 KB)
|
|
Click On Picture
|
Ultrafilter Stainless Steel Water Filter
|
Mfg: Ultrafilter
|
Model:
|
Stock No: TACJ0363.1
|
Serial No:
|
Ultrafilter Stainless Steel Water Filter. Vessel no. 14574. Volume: 16.5. Made in Germany. Inlet/outlet: (2) 3 in. dia. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. Filter dimensions: 5 in. dia. x 2 ft. 5 in. L. Overall dimensions: 3 ft. 4-1/2 in. L x 1 ft. 3 in. W x 8-1/8 in. H.
|
Click here for more information (224.3 KB)
|
|
Click On Picture
|
Secespol Carbon Filter Regeneration System
|
Mfg: Secespol
|
Model:
|
Stock No: TMCB138.3a
|
Serial No:
|
Secespol Carbon Filter Regeneration System. H.F. (1) AIC Heat Exchanger: No. JADXK650. Serial no. 03G045010. Year built: 2003. 300 PSI at 422 ºF. Inlets/outlets: (2) 3 in. inner dia. flange. (2) 2 in. inner dia. flange. Overall dimensions: 3 ft. 9 in. L x 1 ft. 8 in. W x 7-1/2 in. H. (1) Heat Exchanger: No. JADXK 6.50.08.72. Serial no. 02Z0034002. Year built: 2002. 300 PSI at 422 ºF. Inlets/outlets: (4) 3-1/2 in. inner dia. flange. Overall dimensions: 5 ft. 5 in. L x 1 ft. W x 9 in. H. Clarke LTD Centrifugal Pump. Model no: 2595 1 133200. Motor: 10 Hp, 1740 Rpm, 230/460 V, 26/13 A, 60 Hz, 3 Phase. (1) 7-1/2 in. dia. impeller. (1) 3 in. inner dia. flange inlet. (1) 2-1/2 in. inner dia. flange outlet. Overall pump dimensions: 3 ft. 2-1/2 in. L x 2 ft. W x 1 ft. 4 in. H. (1) Stabilflo V1 Series Control Valve: S.O. no. M73-44095-1/1. (2) 2 in. inner dia. flange. Overall dimensions: 2 ft. 7-1/2 in. L x 1 ft. 1 in. W x 11 in. H. (1) Grundfos pump. Model no. A. Part no. 96407030. (2) 1-1/2 in. inner dia. flange. Overall dimensions: 1 ft. 1 in. L x 10 in. W x 1 ft. 2 in. H. (2) Fisher Controls model no. 32-24577C. Bench range: 5-15 PSI. Body: WCC steel. (2) 1 in. dia. flange with (4) 5/8 in. mounting holes. 2-1/4 in. adjacent, 3-1/4 in. opposite. Overall dimensions: 1 ft. 2-1/2 in. L x 8-3/4 in. W x 9 in. H. (2) El-O-Matic valves. Type: ES 65-4/A. 1 has (2) 2 in. FNPT and the other has (2) 2 in. dia. flanges. Overall dimensions: 1 ft. 1/2 in. L x 10 in. W x 5-1/2 in. H. (1) Temperature Controller: Part no. B100-120. Operating range: 0 to 225 ºF. Overall dimensions: 10 in L x 5 in. W x 2-1/2 in. H.
|
Click here for more information (791.7 KB)
|
|
Click On Picture
|
MAC Air Vent Round Filter Receiver
|
Mfg: MAC
|
Model: 39AVRC7
|
Stock No: NPPC219
|
Serial No: 23404-004-1
|
MAC Air Vent Round Filter Receiver. Model: 39AVRC7. S/N: 23404-004-1. Style: II. Customer P.O. No: 4500045155. Inside straight-wall dimensions: 2 ft. 4 in. dia. x 4 ft. H. Carbon steel construction. Number of cartridges: 7. Cartridge length: 3 ft. 3 in. Filter media: 252 sq. ft. with an air to media ratio of 2.3:1 @ 3.3 cfm. Baldor Electric Motor, 2 hp, 3450 rpm, 20/460 V, 5.2/2.6 amps, 60 Hz, 3 phase. New York Blower Co. Blower, Shop No: V01337, Size: 116 UNIV. The MAC Air Vent Round (AVRC) Filter Receiver is designed to receive product from a vacuum or pressure system. Filter cartridges are removed from the bottom. Overall dimensions: 5 ft. 7 in. L x 2 ft. 8 in. W x 5 ft. 7-1/2 in. H. (ACN76)
|
Click here for additional information (380.8 KB) Click here for more information (247.9 KB)
|
|
Click On Picture
|
Young Filter/Bag Dump Station
|
Mfg: Young Industries
|
Model:
|
Stock No: ENDX747.3a
|
Serial No: FBD-1778
|
Young Industries Filter/Bag Dump Station. S/N FBD-1778, Shop #: 14234-1, Size #: 24-4, on 5 in. Casters. Filters: Qty: 4, 24 in. L x 5 in. Diameter. Magnehelic Water Level Indicator, Norgren Pneumatic Air Valve. Filter Pulse Timer: 1 phase, 60 Hz, 120 Volts. Marathon 4-in-1 Electric Motor, 3 phase, 60 Hz, 1/2 hp, 3,450 rpm, 575 volts, 0.9 FLA. Top Opening 20 in. Diameter, Bottom Opening 10 in. Diameter. Overall Dimensions 57 in. L x 45 in. W x 54 in. H. Cost new about $15,000.
|
Click here for more information (512.1 KB)
|
|
Click On Picture
|
Millipore Filters Stainless Steel
|
Mfg: Millipore
|
Model:
|
Stock No: 65.DBP704a.12
|
Serial No: SH2M384R8
|
Millipore Filters. Stainless steel. S/N. SH2M384R8. 150 psi at 121 °C. Customer # SH2M384R8. Lot # 38H10195. Currently plumbed for parallel operation and set up for cartridge but can be modified for basket. Inlet 3 in. dia. 150 lb. flanged port which goes into (2) 6 in. dia. 150 lb. flanged ports. Outlets: (2) 6 in. dia. 150 lb. flanged ports which reduce to (2) 3 in. dia. 150 lb. flanged ports. Each filter uses 24 cartridges that are 1-3/4 in. dia. x 38 in. H.
|
Click here for more information (335.3 KB)
|
|
Click On Picture
|
United Air Specialists Inc. Coolant-Cat Vertical Bag/Media Dust/Mist Collector
|
Mfg: United Air Specialists Inc.
|
Model: VCC-1500 Filter System
|
Stock No: SHCA883.2a
|
Serial No: 60038695-1098
|
United Air Specialists Inc. Coolant-Cat Vertical Bag/Media Dust/Mist Collector. Model: VCC-1500 Filter System. S/N: 60038695-1098. Airflow: 1000-1500 cfm. Input power: 460 V, 1.5 amps, 60 Hz, 3 phase. Blower, type: 10-7-M, belt: A-40. Baldor Motor, 1 hp, 1425/1725 rpm, 130/380-208-230/460V, 3/1.5-3.2-3/1.5, 50/60 Hz, 3 phase. Coolant-Cat's source capture design collects virtually 100% of coolant smoke and mist generated from metal finishing and forming processes. The unit can be placed directly on or adjacent to a machine center. Coolant-Cat is ideal for the following applications: boring, CNC machines, drilling, hobbing, lathes, milling, quenching rolling, screw machines, stamping/drawing, threading, transfer machines, turning centers, wet cutoff saw, and wet grinding. Inlets: (1) 10 in dia. port. Outlets: (1) 1/2 in. dia. drain, (1) 17 in. L x 17 in. W clean air discharge. Overall dimensions: 27 ½ in. L x 26 ½ in. 94 ½ in. H.
|
Click here for more information (222.3 KB)
|
|
Click On Picture
|
AGET Dusktop Filter
|
Mfg: AGET
|
Model: ET-24-RCS
|
Stock No: BP5
|
Serial No: 1589
|
AGET Dusktop filter, Model ET-24-RCS, S/N 1589, bottom outlet 8 in. Diameter, side inlet 10.25 in. Diameter, 24 filterbags, 40 in. Length x 24.5 in. Width x 130 in. Height.
|
|
|
Click On Picture
|
Henlex Incorporated Dust Pollutant Air Extractor
|
Mfg: Henlex Incorporated
|
Model: HV205-H
|
Stock No: SGMT377.a
|
Serial No: 0112-50209
|
Henlex Incorporated Dust Pollutant Air Extractor. Model: HV205-H. S/N: 0112-50209. Hopper capacity: 4.0 cu. ft. Hyundai Motor, 5 hp, 3485 rpm, 575 V, 60 Hz, 3 phase. Control panel with Allen Bradley SLC 500 programmable controller, control voltage: 115 VAC. Flo-Divert Valve with (2) Clippard Minimatic air cylinders and Parker electro-pneumatic controls and Honeywell limit switches. Inlets: (2) 1 in. dia. NPT (female), (2) 2 in. dia. ports, (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting. Henlex high-velocity-low-volume air extractors remove hazardous, workplace pollutants such as fine particulates (dusts and fibers), volatile organic chemicals (solvents), metal fumes (welding) and smoke (molten metal casting). This not only prevents workers from inhaling undesirable substances but also protects products and machinery from contamination. Overall dimensions: 44 in. L x 40 in. W x 69 in. H. (ACN200).
|
Click here for more information (580.8 KB) Click here for additional information (538.5 KB)
|
|
Click On Picture
|
Duriron Co. Stainless Steel Filter Housing
|
Mfg: The Duriron Co., Inc.
|
Model: W-366
|
Stock No: 25.DBP235
|
Serial No: 1193-1700
|
The Duriron Co, Filter Housing. Stainless Steel. National Board 1193. 1/8 in. filter screen, 75 psi @ 300 °F, 1193-1700 S.O. W-366, (23) filter tubes each 2-5/8 in. dia. x 44 in. L. Inlet/outlet 3 in. Domed top-bottom. Inside dimensions 25 in. dia. x 43 in. H. Cover bolt-secured legs 13 in. Overall dimensions 27 in. L x 27 in. W x 66 in. H.
|
Click here for more information (212.7 KB)
|
|
Click On Picture
|
Filterite Filter
|
Mfg: Not Specified
|
Model:
|
Stock No: HDTD014.a
|
Serial No:
|
Filterite Filter. Tank dimensions: 9-1/2 in. dia. x 30 in H. Filter pressure capacity: 150 psi @ 200°F. (7) Roller Filters each with double rolls. Roll dimensions: 9-1/2 in. each piece, complete 19 in. L. Inlets/outlets: (2) 1-1/2 in. threaded male connected in pipe. Overall dimensions: 16 in. L x 9-1/2 in. W x 33 in. H.
|
Click here for more information (272.1 KB)
|
|
Click On Picture
|
Pre-Heater System
|
Mfg: Not Specified
|
Model:
|
Stock No: HDTD082b.1
|
Serial No:
|
Pre-Heater System. Myers Pump. Pump Cat. No: HJ50S. S/N: 673-777. Pumptro motor, ½ hp, 115/230 V, 60 Hz. Heat Exchanger, test pressure: shell: 200 psi; tube: 200 psi. Heat exchanger dimensions: 2-1/8 in. dia. x 14-1/2 in. H. Perfex Stainless Steel Filter Tube, filter dimensions: 4-1/2 in. dia. x 40 in. H. Pump inlets/outlets: 1-1/2 in. threaded male. Heat exchanger and filter inlets/outlets: ¾ in. Overall dimensions: 35 in. L x 20 in. W x 58 in. H.
|
Click here for more information (320.6 KB)
|
|
Click On Picture
|
Alsop Sealed Disc All-Purpose Filter
|
Mfg: Alsop
|
Model: SD12-SWR-20
|
Stock No: 27a.M162
|
Serial No:
|
Alsop Sealed Disc All-Purpose Filter. Model: SD12-SWR-20. 304 stainless steel. Sludge capacity: 1050 cu. in. Non-jacketed housing. Housing dimensions: 12 in. dia. x 19 in. H. Product passes through (20) filter pads and (9) screens held in place by (9) frames inside housing. Filtration area: 11.66 sq. ft. ECO pump on stainless steel base with casters. Baldor Electric Motor, 1 hp, 3450 rpm, 208-230/460 V, 3.4-3.2/1.6 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. barb fitting. Outlets: (1) 2 in. dia. FNPT fitting. Overall dimensions: 2 ft. 2 in. L x 2 ft. 2 in. W x 2 ft. 10 in. H.(ACN113).
|
Click here for more information (408.7 KB)
|
|
Click On Picture
|
Flanders Filters, Inc. Bag-Out Housing Filter Unit
|
Mfg: Flanders Filters, Inc.
|
Model: E-7 1X1 CG-F6 (304) R-Type 1
|
Stock No: SFF327.3
|
Serial No: C930358
|
Flanders Filters, Inc. Bag-Out Housing Filter Unit. Model: E-7 1X1 CG-F6 (304) R-Type 1. Prefilter Model: T-00A-D-07-00-IU-12-00-E0193. Hepa Filter Model: T-007-8-04-05-SU-51-00-CG-F. Bag Model: PVC-Y-TSP-8. Size: 44C x 54 & 70C x 54. Flanders Order No: C930358. Tag No: AF2-C1. Pre-filter rated flow rate: 100 fpm. Hepa filter test flow rate: 455 cfm. Inlets: (1) 6 in. dia. port. Outlets: (1) 5 in. dia. port. Overall dimensions: 3 ft. 11 in. L x 2 ft. 1/4 in. W x 3 ft. 3 in. H.
|
Click here for more information (655.8 KB)
|
|
Click On Picture
|
Filter Stainless Steel
|
Mfg: Not Specified
|
Model:
|
Stock No: SFF328
|
Serial No:
|
Stainless Steel Filter, (1) 6 in. outlet. Overall dimensions 25 ½ in. L x 24 in. W x 51 in. H.
|
|
|
Click On Picture
|
Pressure Filter
|
Mfg: Not Specified
|
Model:
|
Stock No: MRD813a.a
|
Serial No:
|
Industrial Pressure Filter, 14 filters, 3-3/4 in. x 37 in. L, 49 in. H x 39 in. L x 25 in. W, 2 in. top fittings.
|
|
|
Click On Picture
|
Alsop Sealed Disc All-Purpose Filter
|
Mfg: Alsop
|
Model: SD8-SWR-20
|
Stock No: W-186
|
Serial No:
|
Alsop Sealed Disc All-Purpose Filter. Model: SD8-SWR-20. 304 stainless steel. Sludge capacity: 420 cu. in. of filter cake. Non-jacketed housing. Housing dimensions: 8 in. dia. x 15 in. H. Product passes through (20) filter pads and (9) screens held in place by (9) frames inside housing. Filtration area: 4.65 sq. ft. Inlets: (1) 1 in. barb fitting. Outlets: (1) 1 in. ACME fitting. Wide inlet rings allow for the accumulation of filter cake or sludge. Overall dimensions: 2 ft. 2 in. L x 1 ft. 8 in. W x 2 ft. 8 in. H.(ACN65).
|
Click here for more information (267.5 KB)
|
|
Click On Picture
|
Ladish (Tri Clover) UF System
|
Mfg: Not Specified
|
Model:
|
Stock No: 70
|
Serial No:
|
Ladish (Tri-Clover) UF System, S/N TC 5223. The tubes are approx. 10 ft. 3 in. long x 4 in. diameter. There are 14 tubes with the filters inside, and 6 that are empty. There are 5 spare filters each in a box. This does not include the pumps and controls
|
|
|
Click On Picture
|
SOLD Millipore Filter Stainless Steel
|
Mfg: Millipore
|
Model:
|
Stock No: DBP001a
|
Serial No:
|
Millipore stainless steel filter no. F264606 150 psi at 121 °C, 4 in. inlet, 4 in. outlet.
SOLD
|
|
|
Click On Picture
|
SOLD Amf Cuno Filter Housing Stainless Steel
|
Mfg: Amf Cuno
|
Model: SS-8
|
Stock No: 3-R264-A
|
Serial No:
|
Amf Cuno filter housing stainless steel Model SS-8. Capacity of 8, 10 in. filters. 2 in. mpt connections.
SOLD
|
|
|
Click On Picture
|
SOLD Durco Horizontal Pressure Leaf Filtration System
|
Mfg: Durco / Durion
|
Model: 48 DHC 330
|
Stock No: HDBA101.40
|
Serial No:
|
Durco Horizontal Pressure Leaf Filtration System. Model: 48 DHC 330. S/N: E27894. Nat'l Bd: 3094. 304 Stainless steel. (20) Leaf filters. Filtration area: 330 sq. ft. Cake capacity: 27 cu. ft. Original design flow: 100 gpm. Shell design pressure: 100 psig. Shell test pressure: 150 psig. Max design temp.: 80°F. Marathon electric hydraulic pump and motor. Vibco vibrator uses air pressure of 80 psig @ 23-30 scfm. Vibrator is regulated, filtered, and lubricated by Bikini FRL. Unit discharges dry cake media. Closure achieved through hydraulic hand pump. Overall dimensions: 17 ft. L x 60 in. W x 90 in. H.
SOLD
|
Click here for more information (9,082.6 KB)
|
|
Click On Picture
|
SOLD Ametek Filter Housing Stainless Steel
|
Mfg: Ametek
|
Model: ST-BC-8
|
Stock No: 3-R164-A
|
Serial No:
|
Ametek filter housing stainless steel Model ST-BC-8. Capacity of 8, 10 in. filters. 2 in. mpt connections. SOLD
|
|
|
Click On Picture
|
SOLD Pall Filters
|
Mfg: Pall
|
Model:
|
Stock No: QCAI476.a
|
Serial No:
|
(64) Pall Ultipleat Profile Filter. 30 micron. Part No. AB2U3007H4
Pall Lot No. 313.
(10) Pall Emflon Filter. 0.2 microns in liquids, 0.003 microns in gases. Part No. AB3PFR7PVH4.
Pall Lot No. IE2038. SOLD
|
Click here for more information (3,170.9 KB)
|
|
Click On Picture
|
SOLD Stainless Steel Filter System
|
Mfg: Not Specified
|
Model:
|
Stock No: OI144.
|
Serial No:
|
Stainless Steel Filter System. (2) Filters: 3 in. dia. x 31-1/2 in. L. Outer Tyler mesh size: 10; inner Tyler mesh size: 3. System comes with (3) valves. Inlets/outlets: (1) 3/4 in. dia. NPT and (2) 1-1/2 in. dia. NPT. Model, S/N: n/a. Overall dimensions: 35 in. L x 15 in. W x 69 in. H. SOLD
|
Click here for more information (257.0 KB)
|
|
Click On Picture
|
SOLD Pall Filter Housing Stainless Steel 20 in.
|
Mfg: Pall Trinity
|
Model:
|
Stock No: QCAI644.2
|
Serial No:
|
(6) Pall Filter Housings- 20 in. Stainless Steel. Model: n/a, S/N: n/a. MAWP: 125 psig at 200 °F; -20 °F at 125 psig. Inlet/outlet: 3 in. Overall dimensions: 17 in. L x 13 in. W x 45 in. H. This filter housing is currently setup to use Pall filter #AB2UY3007H4, which is a 20 in. x 30 micron filter. Micron filter can be changed to any other micron size from 10 to 100. SOLD
|
Click here for more information (63.2 KB)
|
|
Click On Picture
|
SOLD Cuno Stainless Steel Water Filter
|
Mfg: Cuno
|
Model: 5DC4
|
Stock No: HDFD392.
|
Serial No:
|
Cuno Stainless Steel Water Filter. Model: 5DC4. Catalog No. 44254-04. Filter dimensions: 2 ½ in. dia. x 3 ft. 4 in. L. Filter type: Cuno AP 110. Number of filters: 5. MAWP: 150 psig @ 200 °F. DC Model Cartridge Filter Housings meet general-purpose industrial and commercial filtration needs. All wetted surfaces are constructed of durable 304 stainless steel; the housing closure V- band clamp is of plate alloy steel. The 5DC models are bead blasted to provide an easy-care surface. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 1 ft. 4 in. L x 1 ft. 1 in. W x 4 ft. 7 in. H. (ACN15a). SOLD
|
Click here for more information (170.5 KB) Click here for Additional Information (957.2 KB)
|
|
Click On Picture
|
SOLD Harmsco Stainless Steel Water Filter
|
Mfg: Harmsco
|
Model: HIF24
|
Stock No: HDCF002.4a
|
Serial No: 8652
|
Harmsco Stainless Steel Water Filter. Model: HIF24. S/N: 8652. Design flow rate (water): 105 gpm (max). Maximum filtration area: 144 sq. ft. Inside shell dimensions: 10-1/2 in. dia. x 30-1/2 in. H. Maximum operating pressure: 150 psi. Maximum operating temperature: 140 °F. (8) 3/4" dia x 30 in. L PVC filter pipes. Inlets: (1) 2 in. dia. copper inlet. Outlets: (1) 2 in. dia. copper port, (1) 1-1/2 in dia. FNPT drain valve. Overall dimensions: 18 in. L x 16 in. W x 43 in. H. SOLD
|
Click here for more information (257.1 KB)
|
|
Click On Picture
|
SOLD Mix Tank-280 Gallon
|
Mfg: Not Specified
|
Model:
|
Stock No: OI93c
|
Serial No:
|
Mix Tank-280 Gallon, with motor, wheels and stand. Screw down funnel type lid. Agitator sits inside a sifting screen. Gear box: Perfection American, Model V 2130 A, S/N 871 E. Reliance Electric, Duty master AC Motor. 1.5 hp, 2.08/230/460 volt. Inside dimensions of tank, 30 in. diameter, 23 in. H. Outlets: (1) 2 in. (1) 1-½ in., (1) 1 in. inside screen. Dimensions: of screen: 20 in. diameter. 24 in. H. Overall dimensions: 34 in. W, 37-½ in. L, 52 ½ in. H. SOLD
|
Click here for more information (219.5 KB)
|
|
Click On Picture
|
SOLD US Filter Auto-Jet Stainless Steel Leaf Filter
|
Mfg: US Filter
|
Model:
|
Stock No: TMCB211.9a
|
Serial No:
|
US Filter Auto-Jet Stainless Steel Leaf Filter. 110 psi at 1000º F w/ Durco 3x2-13-125 25 hp centrifugal pump, 11-Pneu valves, flow meter. 48 in. dia. x 7 ft. L. SOLD
|
|
|
Click On Picture
|
SOLD US Filter Auto-Jet Stainless Steel Leaf Filter
|
Mfg: US Filter
|
Model:
|
Stock No: TMCB212.9a
|
Serial No:
|
US Filter Auto-Jet Stainless Steel Leaf Filter. 110 psi at 1000º F w/ Durco 3x2-13-125 25 hp centrifugal pump, 11-Pneu valves, flow meter. 48 in. dia. x 7 ft. L. SOLD
|
|
|
Click On Picture
|
SOLD Spence Vacuum Cleaner System
|
Mfg: Spence
|
Model: P-142 BD
|
Stock No: SSPN100.2a
|
Serial No: 209827
|
Spence Vacuum Cleaner System. Model: P-142 BD. S/N: 209827. Baldor motor: 5 hp, 1725 rpm, 208-230/460 V, 14.8-14/7 amps, 60 Hz, 3 phase. (12) filter bags: 5 in. diameter x 17 in. H. Tank filter/container: 21 in. diameter x 34 in. H. Tank lid: 14-1/4 in. diameter. (4) Casters for an easy positioning. Vacuum inlet/outlet: 2 in. threaded (female). Overall dimensions: 56 in. L x 30 in. W x 61 in. H. SOLD
|
Click here for more information (204.9 KB)
|
|
Click On Picture
|
SOLD Trinity Micro Corp. Water Filters
|
Mfg: Trinity Micro Corp.
|
Model:
|
Stock No: 20.BP3a
|
Serial No: 581416 & 60345
|
(Two) Trinity Micro Corp, Cortland, NY water filters. 215 psig @ 300 degrees °F, -20 degrees °F @ 215 psig, Mfg. 1989 S/N 581416. Second Filter same information as number one but manufactured in 1991 with S/N 60345 SOLD
|
|
|
Click On Picture
|
SOLD Sparkler Manufacturing Horizontal Pressure Filter- 2.0 cu. ft.
|
Mfg: Sparkler
|
Model: 18-S-15
|
Stock No: 25.MRD190a.7a
|
Serial No: 11920
|
Sparkler Manufacturing Co. Horizontal Pressure Filter- 2.0 cu. ft. Model: 18-S-15. S/N: 11920. Mild steel construction. Tank working pressure: 60 psi. Test pressure: 120 psi. Jacket working pressure: 14.5 psi. Jacket test pressure: 29 PSI. Year Built: 1957. Inside dimensions: 20 in. dia. x 17 in. H. Equipped with (15) 18 in. dia. pressure plates. Inlets: (1) 1/4 in. dia. FNPT (air), (1) 3/4 in. dia. NPT (male, jacket), (1) 1-1/2 in. dia. NPT (male). Outlets: (1) 1/2 in. dia. (male, jacket), (1) 1-1/2 in. dia. NPT (male, discharge). Overall dimensions: 27 in. L x 26 in. W x 48-1/2 in. H. SOLD
|
Click here for more information (194.1 KB)
|
|
Click On Picture
|
SOLD Stein Fryer Filter
|
Mfg: Stein
|
Model: MSF-20
|
Stock No: TFAR122.15
|
Serial No: 107
|
Stein Fryer Filter. Model: MSF-20. S/N: 107. 26 in. W x 5 ft. L main filter belt. 16 in. W x 5 ft. L side belt. Electric drives and pumps. SOLD
|
|
|
Click On Picture
|
SOLD PALL Filter Housing
|
Mfg: Pall
|
Model: SAS282G97
|
Stock No: TMCB336.a
|
Serial No:
|
PALL Filter Housing. Model: SAS282G97. Straight wall length: 1ft. 10 in. Tank diameter: 20 in. Max pressure gauge: 10 bar. Max temperature: 140ºC. Inlets/outlets: (2) ¾ in., (2) 6 in. flange, (1) 1 in. NPT. Overall dimensions: 2 ft. 3 in. L x 2 ft. 9 in. W x 5 ft. 3 in. H. SOLD
|
Click here for more information (394.7 KB)
|
|
Click On Picture
|
SOLD Ametek Rotary Drum Filter
|
Mfg: Ametek
|
Model:
|
Stock No: 25.MRD263a.4
|
Serial No: LZ-56036-3
|
Ametek Rotary Drum R.H. Filter. S/N LZ-56036-3. Size: 20 in. L x 24 in. W. Speed: 1 min 6 max. (12) ¾ in. dia. feed tubes. Reliance Electric Motor, ½ hp, 1725 rpm, 90 V, 5.4 amps, 60 Hz, single phase. Hub City Motor Drive, ratio: 400, 4.3 rpm (final). Inlets: (2) 1 ½ in. dia. FNPT, (1) 1 in. dia. quick connect fitting. Outlets: (2) 2 in. dia. FNPT (drain ports), (1) 2 in. dia. FNPT (overflow). Overall dimensions: 4 ft. 4 in. L x 3 ft. W x 5 ft. H. SOLD
|
Click here for more information (393.4 KB)
|
|
Click On Picture
|
SOLD Ametek Rotary Drum Filter
|
Mfg: Ametek
|
Model:
|
Stock No: MRD264a.4
|
Serial No: LA-47146
|
Ametek Rotary Drum R.H. Filter. S/N: LA-47146. Size: 20 in. L x 24 in. W. Speed: 1 min 6 max. (12) ¾ in. dia. feed tubes. Motor & Drive. Inlets: (2) 1 ½ in. dia. FNPT, (1) 1 in. dia. quick connect fitting. Outlets: (2) 2 in. dia. FNPT (drain ports), (1) 2 in. dia. FNPT (overflow). Overall dimensions: 4 ft. 4 in. L x 3 ft. W x 5 ft. H. SOLD
|
Click here for more information (305.0 KB)
|
|
Click On Picture
|
SOLD Hercules Rotating Pressure Filter
|
Mfg: Hercules
|
Model: 200
|
Stock No: LPI002.20
|
Serial No: 24678
|
Hercules Rotating Pressure Filter. Model: 200, S/N: 24678. Filtration system: 111 sq. ft. filtration area. Cake capacity: 23 cu. ft. Purpose of rotation is to sluice/spray the leaves, allowing the entire area of the leaf to receive the full force of the sluice jet. Reliance Electric Motor, 1/2 hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Master Motor Drive, 280 ratio, 6.16 rpm (final). Inlets: (1) 1 in. dia. male ferrule, (1) 2 in. dia. Q-line fitting. Outlets: (1) 2 in. dia. male ferrule, (1) 2 in. dia. threaded fitting, (1) 3 in. dia. Q-line fitting. Overall dimensions: 9 ft. 6 in. L x 64 in. W x 84 in. H. SOLD
|
Click here for more information (290.0 KB)
|
|
Click On Picture
|
SOLD VRTX™ Water Treatment System
|
Mfg: VRTX
|
Model: VRTX 125
|
Stock No: DNBA024
|
Serial No:
|
VRTX™ Water Treatment System. Model: VRTX 125. Capacity: 125 gph. Used in combination with a water filtration system for the non-chemical water treatment of open cooling towers or evaporative condensers. Advantages in using the VRTX™ system include control of bacteria, corrosion and scale build-up in those water systems. G&L centrifugal pump: size: 1.5 x 2.5 x 8. Baldor industrial motor, 15 hp, 208-230 / 460V, 3450 rpm, 60Hz, 3 phase. Overall dimensions: 3 ft. 4 in. L x 2 ft. 3 in. W x 4 ft. 4 in. H.(ACN316). SOLD
|
Click here for more information (531.4 KB)
|
|
|
|
|