Genemco : Buy Used Fristam Centrifugal Sanitary Pumps and Small Fristam Sanitary Pumps at Discount Prices. 
 Genemco : Offers Used Fristam Centrifugal Sanitary Pumps Online. 

Click On Picture

G & H Centrifugal Pump- 15 hp

G & H Centrifugal Pump- 15 hp
Mfg: G & H Model: GHH-30
Stock No: CCFP113 Serial No: 97-3-53545
G & H Centrifugal Pump- 15 hp. Stainless steel head. Model: GHH-30. S/N: 97-3-53545. Pump has a 7-1/2 in. dia. impeller. Inlets/Outlets: (1) 2-1/2 in. S-Line connection and (1) 3 in. S-Line connection. 15 hp Lincoln Electric Motor, 3,940 rpm, 200/400 V, 44/22 amps, 60 Hz, 3-phase. Overall dimensions: 29 in. L x 15 in. W x 17 in. H.

Click here for more information (318.6 KB)

Click On Picture

PACKO Centrifugal Pump - 4 HP

PACKO Centrifugal Pump - 4 HP
Mfg: PACKO Model:
Stock No: NOIP1120 Serial No: 17928
PACKO Centrifugal Pump. Type: SETFP2TA/32-125/BEL. No. 17928. Baldor motor: 3.2 kw, 1725 rpm, 230/460 v, 13.2/6.6 a, 60 Hz, 3 phase. (1) 5-1/2 in. dia. impeller. Inlets/outlets: (1) 3 in. ACME, (1) 2 in. ACME, (1) 1/2 in. MNPT. Overall dimensions: 2 ft. 1 in. L x 1 ft. 1 in. W x 1 ft. 6 in. H.

Click here for more information (324.2 KB)

Click On Picture

Osaka Sanitary Metal Works Sanitary Centrifugal Pump

Osaka Sanitary Metal Works Sanitary Centrifugal Pump
Mfg: Osaka Sanitary Metal Works Model: SE 32-15
Stock No: DBHK185B Serial No: P-03047
Osaka Sanitary Metal Works Sanitary Centrifugal Pump. Model: SE 32-15. Flow rate for new pump is 18 gpm with required horsepower and pressure. Toshiba motor: 1.5 kw (~2hp), 2860/3460 rpm, 200/220 V, 6.1/5.5 A, 50/60 Hz, 3-phase. (1) 4-3/8 in. dia. impeller. Inlet/outlet: (2) 1-1/2 in. ACME. Overall dimensions: 1 ft. 7-3/8 in. L x 9 in. W x 1 ft. 1/4 in. H.

Click here for more information (384.9 KB)

Click On Picture

Portable Stainless Filtration System with Booster Pump

Portable Stainless Filtration System with Booster Pump
Mfg: Grundfos Model: D 4FZ20072 P10735
Stock No: AACA123.5a Serial No: CHI12-15 A-W-G-BQQE
Portable Stainless Filtration System with Grundfos Booster Pump. Pump type: CHI12-15 A-W-G-BQQE. Pump Model: D 4FZ20072 P10735. Q: 53 GPM. H: 124 feet. PSI max: 145. Max water temperature: 230F. Rated I 9, 1/4, 75 A. Made in Germany. UL Listed. The pump is a horizontal, multi-stage, non-self-priming centrifugal pump with axial suction port and radial discharge port. Stainless Basket strainers on the pump inlet and discharge. Includes portable cart with locking rear castors.

Click here for more information (254.8 KB)

Click On Picture

Power D Sanitary Centrifugal Pump

Power D Sanitary Centrifugal Pump
Mfg: Power D Model: 8196
Stock No: NOIP8013. Serial No: 25487-001
Power D Sanitary Centrifugal Pump. Model: 8196. S/N: 25487-001. Size: 3x4-8. 316 Stainless Steel Construction. Impeller diameter: 8 in. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 3 in. dia. flanged port. Overall dimensions: 2 ft. L x 1 ft. 1 in. W x 1 ft. 7 in.

Click here for pump curve (30.7 KB)
Click here for more information (183.5 KB)

Click On Picture

1993 G & H Sanitary Centrifugal Liquid Ring Pump

1993 G & H Sanitary Centrifugal Liquid Ring Pump
Mfg: G & H Model: MR-200V2
Stock No: OIP120. Serial No: 93-1-21554
1993 G & H Sanitary Centrifugal Pump. Model: MR-200V2. S/N: 93-1-21554. Capacity: 100gpm. Impeller diameter: 8 in. Leroy Somer Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40.4/26.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 2-1/2 dia. S-line fittings. Overall dimensions: 2 ft. 3 in. L x 1 ft. 3 in. W x 1 ft. 2 in. H.(ACN78).

Click here for more information (212.8 KB)

Click On Picture

Centrifugal Pump 7.5 hp

Centrifugal Pump 7.5 hp
Mfg: Not Specified Model:
Stock No: ENDX677.1a Serial No:
Centrifugal Pump, Inlets/Outlets 1-1/2 in., 1-1/2 in. Motor info: Mfg: WEG, 7.5 hp, 3,490 rpm, 60 Hz, 575 volt, 7.65 amps, 3 phase. Overall Dimensions 32 in. L x 24 in. W x 23 in. H.

Click here for more information (233.5 KB)

Click On Picture

Mission Centrifugal Pump

Mission Centrifugal Pump
Mfg: Mission Model:
Stock No: NPPC224. Serial No:
Mission Centrifugal Pump. Size: 3 x 1.5 x 10. Flow rate for new pump is 140 gpm with required horsepower and at 90 ft. TDH. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 10 in. Product contact areas are of 316 SS construction. Pump features double mechanical seals with water flush. Reliance Motor: 7.5 hp, 1,760 rpm, 230/460 V, 18/9 amps, 60 Hz, 3 phase. Overall dimensions: 4 ft. L x 1 ft. 6 in. W x 1 ft. 8 in. H. (ACN67a).

Click here for more information (101.0 KB)

Click On Picture

LC Thomsen Centrifugal Pump

LC Thomsen Centrifugal Pump
Mfg: Thomsen Model: 4
Stock No: OIP087. Serial No: 3A 6661
LC Thomsen Centrifugal Pump. Model: 4. S/N: 3A 6661. Pump capacity: 60 gpm @ 47 TDH. Baldor Industrial Motor, 1 hp, 3450 rpm, 208-230/460 V, 3.4-3.2/1.6 amps, 60 Hz, 3 phase. Thomsen pumps are manufactured from type 316 stainless steel and polished to a sanitary finish. Backplates incorporate a ceramic wear ring to reduce replacement costs. Inlet: 1-1/2 in. dia. S-line fitting. Outlets: 1-1/2 in. dia. FNPT. Overall dimensions: 17-1/4 in. L x 6-1/2 in. W x 14 in. H.

Click here for more information (295.6 KB)

Click On Picture

Paco Centrifugal Pumps

Paco Centrifugal Pumps
Mfg: Paco Model:
Stock No: HDST233.7 Serial No:
(2) Paco Centrifugal Pumps. Stock No: VA70/71. Impeller diameter: 5.46 in. Capacity: 170 gpm @ 114 tdh. U.S. Electrical Motor, 7-1/2 hp, 3480 rpm, 208-230/460, 21.6-14.4/9.7 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. FNPT. Outlets: (1) 2-1/2 in. dia. FNPT. Overall dimensions: 35 in. L x 14 in. W x 11 in. H.(H10).

Click here for more information (350.7 KB)

Click On Picture

ChemPump G Series Canned Motor Pump 50 gpm

ChemPump G Series Canned Motor Pump 50 gpm
Mfg: ChemPump Model: GVBS-5K-1S
Stock No: OIP019. Serial No:
ChemPump G Series Canned Motor Pump- 50 gpm. Model GVBS-5K-1S. 316 stainless steel pump case and impeller. Imp. dia- 5-1/4 in., 3 in. inlet, 1-1/2 in. outlet, 84 head ft. Totally enclosed motor- 7.9 hp, 3,450 rpm, 230/460 V, 17.6/8.8 amps. Full load: 5.9 Kw , 3 phase, class H, S/N 29475-1. Overall dimensions: 26 in. L x 10 in. W x 17 in. H. These seal-less pumps feature automatic hydraulic thrust balance, replaceable thrust surface design, direction of rotation indicator and precision front and rear bearings. Cost new $8,265.

Click here for more information (572.0 KB)

Click On Picture

Stainless Steel Sanitary Centrifugal Pump

Stainless Steel Sanitary Centrifugal Pump
Mfg: Not Specified Model:
Stock No: SELM161.1 Serial No:
Stainless Steel Sanitary Centrifugal Pump. Impeller diameter: 8-1/2 in. General Electric Motor, 5 hp, 1750 rpm, 230/460 V, 12.3/6.15 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. FNPT. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 1 ft. 6 in. L x 1 ft. W x 1 ft. 1 in. H.

Click here for more information (180.6 KB)

Click On Picture

ITT AC Centrifugal Pump

ITT AC Centrifugal Pump
Mfg: ITT Model: 150
Stock No: SMBV005. Serial No:
ITT AC Centrifugal Pump. Model: 150. Type: 2000. Capacity: 150 gpm @ 52 TDH. Max field hydrotest pressure: 175 psi. Siemens Motor, 5 hp, 3490 rpm, 230/460 V, 11.6/5.8 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. port with an X-pattern flange with (4) 1/2 in. bolt holes. Outlets (1) 2 in. dia. port with a 6 in. flange and (4) 1/2 in. bolt holes, (1) 1/2 in relief valve. Overall dimensions: 44 in. L x 13 in. W x 22 in. H.

Click here for more information (211.5 KB)

Click On Picture

Centrifugal Pump

Centrifugal Pump
Mfg: Not Specified Model:
Stock No: 265 Serial No:
Centrifugal pump ID no. P21G6054C PB 7.5 hp 3505 rpm 230 460 V 3 ph 60 hz 21 10.5 amps.

Click On Picture

Stainless Steel Centrifugal Pump

Stainless Steel Centrifugal Pump
Mfg: Not Specified Model:
Stock No: OIP118. Serial No:
Stainless Steel Centrifugal Pump. Impeller diameter: 4 in. General Electric Motor, 2 hp, 3450 rpm, 200-230/460 V, 5.8-5.4/2.7 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 1 ft. 8 in. L x 9 in. W x 8 in. H. RTD

Click here for more information (203.6 KB)

Click On Picture

G&H Centrifugal Pump

G&H Centrifugal Pump
Mfg: G & H Model: AMMR
Stock No: HDCF073C. Serial No: 698-6944
G&H Centrifugal Pump. Model: AMMR. S/N: 698-6944. Capacity: 80 gpm @ 100 tdh (~43 psi using specific gravity of water = 1). Displacement per revolution: 0.02. Impeller diameter: 5 in. General Electric Motor, 3 hp, 3500 rpm, 230/460 V, 7.2/3.6 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line suction fitting. Outlets: (1) 1 ½ in dia. S-line discharge. Overall dimensions: 1 ft. 7 ½ in. L x 1 ft. W x 11 in. H. (ACN34)

Click here for more information (183.6 KB)
Click here for Pump Curve (96.8 KB)

Click On Picture

Sanitary Centrifugal Pump

Sanitary Centrifugal Pump
Mfg: Not Specified Model:
Stock No: DEE01B Serial No:
Sanitary Centrifugal Pump. Impeller diameter: 6-1/2 in. Siemens Electric Motor, 7-1/2 hp, 1735 rpm, 220-230/440/460 V, 20.4-19.4/10.2-9.7, 60 Hz, 3 phase. Inlet/outlet: (1) 6-1/2 in. S-line, (1) 2 in. S-line. Overall dimensions: 1 ft. 10-1/4 in. L x 1 ft. 2-1/2 in. W x 1 ft. 2-3/4 in. H.

Click here for more information (364.0 KB)

Click On Picture

Cherry-Burrell Sanitary Centrifugal Pump

Cherry-Burrell Sanitary Centrifugal Pump
Mfg: Cherry-Burrell Model: 4BHK-F
Stock No: OIP158. Serial No: 5122
Cherry-Burrell Sanitary Centrifugal Pump. Model: 4BHK-F. S/N: 5122. Impeller diameter: 6 in. Electric Motor, 20 hp, 3500 rpm, 230/460 V, 46/23 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. ACME fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 7 in. L x 1 ft. W x 1 ft. 3 in. H.

Click here for more information (163.5 KB)

Click On Picture

Centri Compact Stainless Steel Centrifugal Pump

Centri Compact Stainless Steel Centrifugal Pump
Mfg: Not Specified Model: 603
Stock No: BIIR8013. Serial No: 76Z52-G1
Sanitary Centrifugal Pump. Model: 6D3. S/N: 76Z52-G1. Impeller diameter: 8 in. *Motor not included, previous 20 HP 3500 RPM motor was removed. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 1 ft. 4 in. L x 1 ft. 4 in. W x 1 ft. 2-1/2 in. H. (E)

Click here for more information (139.0 KB)

Click On Picture

G&H Centrifugal Pump

G&H Centrifugal Pump
Mfg: G & H Model: GABR
Stock No: DCBJ165.a Serial No: 73-8-10652
G&H Centrifugal Pump. Model: GABR. S/N: 73-8-10652. Nominal capacity: 90 gpm @ 12 head feet (6.6 psi using specific gravity of water = 1). Displacement per Revolution: 0.045 gal. Impeller diameter: 5 in. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1 ½ in. S-line fitting. Overall dimensions: 1 ft. 1 in. L x 9 in. W x 8 in. H.

Click here for more information (202.2 KB)
Click here for Pump Curve (95.7 KB)

Click On Picture

Sanitary Centrifugal Pump

Sanitary Centrifugal Pump
Mfg: Not Specified Model:
Stock No: NOIP8019. Serial No:
Sanitary Centrifugal Pump. Impeller diameter: 7-1/2 in. Baldor Industrial Motor, 20 hp, 3525 rpm, 208-230/460 V, 48-46/28 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fittings. Outlets: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 2 in. L x 1 ft. 7 in. W x 1 ft. 5 in. H.

Click here for more information (165.8 KB)

Click On Picture

Durco Centrifugal Pump

Durco Centrifugal Pump
Mfg: Durco / Durion Model:
Stock No: RCOG405.a Serial No:
Durco Centrifugal Pump. Stainless steel housing, with 2 hp, direct drive motor, 1725 rpm, 230/460 V. Mounted on mild steel base. 1-1/2 in. NPT x 2 in. NPT.

Click On Picture

Stainless Steel Pump Head

Stainless Steel Pump Head
Mfg: Not Specified Model:
Stock No: SSND123 Serial No:
Stainless Steel Pump Head

Click On Picture

SOLD Cornell Centrifugal Pump SOLD

SOLD Cornell Centrifugal Pump
Mfg: Cornell Pump Company Model:
Stock No: 100.321 Serial No:
Cornell Centrifugal Pump, Model 10NHPP-F12K, 10 in. inlet, 10 in. outlet, stainless steel construction, 75 hp., 460 volts, 3 phase.

SOLD

Click here for more information (2,621.7 KB)

Click On Picture

SOLD Centri Chem Centrifugal Pump Stainless Steel SOLD

SOLD Centri Chem Centrifugal Pump Stainless Steel
Mfg: Centri Chem Model: GVBS-5K-1S
Stock No: MP-118 Serial No: 29475-1
Centi chem sanitary centrifugal pump, model no. GVBS-5K-1S, serial no. 29475-1, 3/4 horsepower, 3450 rpm, 1 phase, stainless steel head, 230/460v.

SOLD

Click On Picture

SOLD Tri-Flow Centrifugal Pump SOLD

SOLD Tri-Flow Centrifugal Pump
Mfg: Tri-Flo Model: C114MD56T-S
Stock No: OIP043. Serial No: 189283-01
Tri-Flow Centrifugal Pump. Model: C114MD56T-S, S/N: 189283-01. Single mechanical seals. Impeller diameter: 4 in. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings. Motor, no nameplate information. Overall dimensions: 18-1/2 in. L x 8 in. W x 8-1/2 in. H.

SOLD

Click here for more information (229.4 KB)

Click On Picture

SOLD Portable 5 Hp CIP Pump SOLD

SOLD Portable 5 Hp CIP Pump
Mfg: Not Specified Model:
Stock No: HDCD094.3 Serial No:
Portable 5 Hp CIP Pump on wheels.

SOLD

Click On Picture

SOLD Mission Centrifugal Pump SOLD

SOLD Mission Centrifugal Pump
Mfg: Mission Model:
Stock No: OIP051. Serial No:
Mission Centrifugal Pump. Size: 3x1.5. Double mechanical seals with water flush. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 9.0-8.6/4.3 amps, 60 Hz, 3 phase. Overall dimensions: 45 in. L x 14 in. W x 20 in. H.

SOLD

Click here for more information (235.4 KB)

Click On Picture

SOLD G&H Centrifugal Pump SOLD

SOLD G&H Centrifugal Pump
Mfg: G & H Model: GHC-1/162
Stock No: PPCC004. Serial No: 88-2-1/710
G&H Centrifugal Pump. Model: GHC-1/162. S/N: 88-2-1/710. Capacity: 170 gpm @ 21 tdh. Impeller diameter: 5-3/4 in. Single mechanical seal. Motor, 3 hp, 1730 rpm, 200-230/480 V, 9.7-9.8/4.9 amps, 60 Hz, 3 phase. Previously used by Lifesavers candy in Holmo, MI. Besides being completely CIP-able, these pumps provide gentle handling of products, require less power to operate, and provide easy maintenance at low costs. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 22 in. L x 14 in. W x 13 in. H.

SOLD

Click here for more information (157.1 KB)

Click On Picture

SOLD Tri Clover Centrifugal Pump SOLD

SOLD Tri Clover Centrifugal Pump
Mfg: Tri Clover Model: C4410SD25TT-70ND-01U-08IN
Stock No: SFEP195K.5 Serial No: 583045-01
Tri Clover Centrifugal Pump. Model: C4410SD25TT-70ND-01U-08IN. S/N: 583045-01. Pump capacity: 440 gpm. Reliance electric motor, 15 hp, 1765 rpm, 230/460 V, 36.2/18.1 amps, 60 Hz, 3 phase. Pump inlet/outlet: 4 in. 'S' line. Typical beverages applications; carbonated soft drinks (final product), fruit juice, wine, cider, coffee and tea, still water, drinking water. Typical food applications: condiment sauces, soups, vegetable and pressed oils, vinegar, desserts, whey transport. Overall dimensions: 35 in. L x 20 in. W x 25 in. H.

SOLD

Click here for more information (382.1 KB)

Click On Picture

Tri-Flow C114 Centrifugal Pump

SOLD Tri-Flow C114 Centrifugal Pump
Mfg: Tri-Flo Model: C114MD56T-S
Stock No: SNSL367. Serial No: V2246
Tri-Flow C114 Centrifugal Pump. Model: C114MD56T-S. S/N: V2246. Pump capacity: 86 gpm. External balanced seal. Impeller: 4 in. diameter. Reliance Electric Motor, 1/2 hp, 1725 rpm, 2-2/1 amps, 60 Hz, 3 phase. Typical applications: dairy products, cream style corn, tomatoes, beverages, etc. Also applicable for acid cleaning solutions and detergents. Pump inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 17 in. L x 10 in. W x 7 in. H.

SOLD

Click here for more information (274.5 KB)

Click On Picture

Durco Mark II Centrifugal Pump

SOLD Durco Mark II Centrifugal Pump
Mfg: Durco / Durion Model:
Stock No: RPAG1146.2 Serial No: 377310
Durco Mark II Centrifugal Pump. S/N: 377310. Size: 2K3x1.5-10A/92 RV. Capacity: 140 gpm @ 40 tdh. Alloy: DCI (ductile cast iron-ASTMA395). Reliance XEX Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 18.0/9.0 amps, 60 Hz, 3 phase. The Durco Mark II reverse vane impeller provised one of the lowest NPSH requirements. In operation, the rear cover, not the casing, is the war surface. This reduces maintenance time and replacement costs. Inlets: (1) 3 in. dia. flanged suction port. Outlets: (1) 1-1/2 in. dia. flanged discharge port. Overall dimensions: 52 in. L x 18 in. W x 21 in. H.

SOLD

Click here for more information (302.4 KB)

Click On Picture

Moyno F4 Sanitary Pump

SOLD Moyno F4 Sanitary Pump
Mfg: Moyno Model:
Stock No: SPPP775.a Serial No:
Moyno F4 Sanitary Pump.

SOLD

Click On Picture

Moyno F4 Sanitary Pump

SOLD Moyno F4 Sanitary Pump
Mfg: Moyno Model:
Stock No: SPPP776.a Serial No:
Moyno F4 Sanitary Pump.

SOLD

Click On Picture

Centrifugal Pump

SOLD Centrifugal Pump
Mfg: Not Specified Model:
Stock No: RWDG001. Serial No:
Centrifugal Pump. Reliance motor, 3 hp, 3,505 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Inlets: 2 in. "S" line, Outlet: 1-1/2 in, "S" line. Overall dimension: 22 in. L x 13 in. W x 11 in. H.

SOLD

Click here for more information (266.6 KB)

Click On Picture

Tri-Flo C218 Centrifugal Pump

SOLD Tri-Flo C218 Centrifugal Pump
Mfg: Tri-Flo Model: C218MDG21T-S
Stock No: DPLS151.1a Serial No: 131655-02
Tri-Flo C218 Centrifugal Pump. Model: C218MDG21T-S. S/N: 131655-02. Impeller diameter: 7 in. Reliance Electric Motor, 7.5 hp, 3505 rpm, 230/460 V, 20.4/10.2 amps, 60 hz, 3 phase. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 29-1/2 in. L x 13-1/2 in. W x 9-1/2 in. H. (ACN12).

SOLD

Click here for more information (389.0 KB)

Click On Picture

Cornell Food Handling Centrifugal Pump

SOLD Cornell Food Handling Centrifugal Pump
Mfg: Cornell Pump Company Model: 10NHPP-F12K
Stock No: RCPK224.12a Serial No:
Cornell Food Handling Centrifugal Pump. Model: 10NHPP-F12K. Impeller diameter: 21 in. Maximum solid dimensions: 7.25 in. x 12 in. Baldor Industrial Motor, 75 hp, 1760 rpm, 880 rpm (final), 230/460 V, 176/88 amps, 60 Hz, 3 phase. Cornell's food handling and process pumps are designed and manufactured specifically for industrial food process and hot oil applications. Inlets/outlets: (2) 10 in. dia. suction/discharge ports each with 16-1/2 in. dia. flanges and (12) 1-1/4 in. dia. thru-holes at a center-to-center distance of 3-1/2 in. Overall dimensions: 60 in. L x 58 in. W x 71 in. H.

SOLD

Click here for more information (1,166.6 KB)
Click here for curve pump (55.4 KB)

Click On Picture

Cornell Food Handling Centrifugal Pump

SOLD Cornell Food Handling Centrifugal Pump
Mfg: Cornell Pump Company Model: 10NHPP-F12K
Stock No: RCPK225.12a Serial No:
Cornell Food Handling Centrifugal Pump. Model: 10NHPP-F12K. Impeller diameter: 21 in. Maximum solid dimensions: 7.25 in. x 12 in. Baldor Industrial Motor, 75 hp, 1,760 rpm, 880 rpm (final), 230/460 V, 176/88 amps, 60 Hz, 3 phase. Cornell's food handling and process pumps are designed and Manufactured specifically for industrial food process and hot oil applications. Inlets/outlets: (2) 10 in. dia. suction/discharge ports each with 16-1/2 in. dia. flanges and (12) 1-1/4 in. dia. thru-holes at a center-to-center distance of 3-1/2 in. Overall dimensions: 60 in. L x 58 in. W x 71 in. H.

SOLD

Click here for more information (1,166.7 KB)
Click here for curve pump (55.4 KB)

Click On Picture

Crepaco Food Pump Stainless Steel   SOLD

SOLD Crepaco Food Pump Stainless Steel
Mfg: Crepaco Model: R3R2
Stock No: 3a-SC-5531 Serial No: A-9410
Crepaco food pump stainless steel, 1 1/4 inch, model no. R3R2, serial no. A-9410.

SOLD

Click On Picture

SOLD Cornell Food Pump SOLD

SOLD Cornell Food Pump
Mfg: Cornell Pump Company Model:
Stock No: 10-SC-9471 Serial No:
Cornell cast iron food pump, 4 inch, with stainless steel vortex tank.

SOLD

Click On Picture

Tri-Flo C218 Centrifugal Pump

SOLD Tri-Flo C218 Centrifugal Pump
Mfg: Tri-Flo Model: C218 MD21T-S
Stock No: OIP086. Serial No: 166095-01
Tri-Flo C218 Centrifugal Pump. Model: C218 MD21T-S. S/N: 166095-01. Capacity: 15 gpm @ 325 tdh. Impeller diameter: 8 in. Baldor Industrial Motor, 10 hp, 3450 rpm, 208-230/460 V, 25-24/12 amps, 60 Hz, 3 phase. C-series pumps deliver dependable performance under any low-viscosity application. They feature a practical low maintenance design and can handle viscous products at elevated GPM and pressure ratings. Applications include: pharmaceutical, biotechnology, fine chemical, food and beverage industries. Inlet: 3 in. dia. S-Line port. Outlet: 1-1/2 in. dia. S-Line. Overall dimensions: 24-1/2 in. L x 12 in. W x 12-1/2 in. H.

SOLD

Click here for more information (281.0 KB)
Click here for Pump Curve (1,153.9 KB)

Click On Picture

Tri-Flo C218 Centrifugal Pump

SOLD Tri-Flo C218 Centrifugal Pump
Mfg: Tri-Flo Model: C218MD18T-S
Stock No: CCNA005. Serial No: X7190
Tri-Flo C218 Centrifugal Pump. Model: C218MD18T-S. S/N: X7190. Impeller diameter: 8 in. Reliance Electric Motor, 3 hp, 1730 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 22-3/4 in. L x 12-1/2 in. W x 11-1/2 in. H.

SOLD

Click here for more information (305.2 KB)

Click On Picture

Tri-Flo C218 Centrifugal Pump

SOLD Tri-Flo C218 Centrifugal Pump
Mfg: Tri-Flo Model: C218
Stock No: RCCB401. Serial No:
Tri-Flo C218 Centrifugal Pump. Model: C218. Capacity: 180 gpm. Impeller diameter: 6 in. Lincoln Electric Motor, 5 hp, 1740 rpm, 230 V, 13.6-9 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. S-line fitting. Outlets: (1) 2 in. S-line fitting. Overall dimensions: 22 in. L x 12 in. W x 11-1/2 in H.

SOLD

Click here for more information (364.0 KB)

Click On Picture

Grundfos Multi-Stage Centrifugal Pump

SOLD Grundfos Multi-Stage Centrifugal Pump
Mfg: Grundfos Model: CRS-100 U-G-A-AUUF
Stock No: pHDHP142B. Serial No: B 42006070E P1 9917
Grundfos Multi-Stage Centrifugal Pump. Model: CRS-100 U-G-A-AUUF. S/N: B 42006070E P1 9917. Capacity: 42 gpm @ 149 tdh. Maximum pressure: 335 psi. Maximum temperature: 250° F. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 208-230/460 V, 19-17.2/8.6 amps. Inlets/outlets: (2) 2-1/2 in. dia. flanged connections. Overall dimensions: 12 in. L x 10 in. W x 42 in. H.

SOLD

Click here for more information (181.0 KB)

Click On Picture

Stainless Steel Centrifugal Pump

SOLD Stainless Steel Centrifugal Pump
Mfg: Not Specified Model:
Stock No: OIP119. Serial No:
Stainless Steel Centrifugal Pump. Impeller diameter: 4 in. Leeson Electric Motor, 1 hp, 3450 rpm, 115/208-230 V, 12/6 amps, 60 Hz, single phase. Inlets: (1) 2 in. dia. FNPT fitting. Outlets: (1) 1-1/2 in. dia. FNPT fitting. Overall dimensions: 1 ft. 2 in. L x 10 in. W x 9 in. H.

SOLD

Click here for more information (171.1 KB)

Click On Picture

Tri-Flo C114 Centrifugal Pump

SOLD Tri-Flo C114 Centrifugal Pump
Mfg: Tri-Flo Model: C114MD56T-S
Stock No: SNSL364. Serial No: V2245
Tri-Flo C114 Centrifugal Pump. Model: C114MD56T-S. S/N: V2245. Pump capacity: 85 gpm. External balanced seal. Impeller: 4 in. diameter. Reliance Electric Motor, 1/2 hp, 1725 rpm, 2-2/1 amps, 60 Hz, 3 phase. Typical applications: dairy products, cream style corn, tomatoes, beverages, etc. Also applicable for acid cleaning solutions and detergents. Pump inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 16 in. L x 10 in. W x 7 in. H.

SOLD

Click here for more information (294.9 KB)

Click On Picture

Allis Chalmers Centrifugal Pump

SOLD Allis Chalmers Centrifugal Pump
Mfg: Allis Chalmers Model: 2000
Stock No: OIP089. Serial No: 861-58807-02-01
Allis Chalmers Centrifugal Pump. Model: 2000. S/N: 861-58807-02-01. Size: 2x1-1/2x9. Pump capacity: 45 gpm @ 65 tdh. Impeller diameter: 8.3 in. Field hydrotest pressure: 250 psi. Marathon Electric Motor, 2 and 1-1/2 hp, 1740/1430, 208-230/460 190/380 V, 6.2-6.2/3.1-5.6/2.8 amps, 60/50 Hz. Inlets: (1) 2 in. dia. suction. Outlets: (1) 1-1/2 in. dia. discharge. Overall dimensions: 47-1/2 in. L x 43-1/2 in. W x 77-1/2 in. H.

SOLD

Click here for more information (200.8 KB)

Click On Picture

Worthington-Dresser Centrifugal Pump

SOLD Worthington-Dresser Centrifugal Pump
Mfg: Worthington-Dresser Model: D824
Stock No: SHCA1597B. Serial No: 126662
Worthington-Dresser Centrifugal Pump. Model: D824. S/N: 126662. Size: 2-1/2x1-1/2x5. Impeller diameter: 4.8 in. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. discharge port. Overall dimensions: 23 in. L x 10 in. W x 17 in. H.

SOLD

Click here for more information (121.0 KB)

Click On Picture

Tri-Flo C114 Centrifugal Pump

SOLD Tri-Flo C114 Centrifugal Pump
Mfg: Tri-Flo Model: C114MD56T-S
Stock No: SNSL366. Serial No: V2247
Tri-Flo C114 Centrifugal Pump. Model: C114MD56T-S. S/N: V2247. Pump capacity: 135 gpm. External balanced seal. Impeller: 2-3/4 in. diameter. Baldor Industrial motor, 1 hp, 3450 rpm, 230/460 V, 3.2/1.5 amps, 60 Hz, 3 phase. Typical applications: dairy products, cream style corn, tomatoes, beverages, etc. Also applicable for acid cleaning solutions and detergents. Pump inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 18 in. L x 9 in. W x 7 in. H.

SOLD

Click here for more information (262.4 KB)

Click On Picture

Sanitary Pump

SOLD Sanitary Pump
Mfg: Not Specified Model:
Stock No: GO873452a.2a Serial No:
Sanitary pump C328MD, 3 inch x 2 inch with 8 inch impeller, 3/60/230-460, 7.5 HP, 1760 RPM.

SOLD

Click On Picture

Tri-Flo C114 Centrifugal Pump

SOLD Tri-Flo C114 Centrifugal Pump
Mfg: Tri-Flo Model: C114MD56T-S
Stock No: SNSL365. Serial No: V2240
Tri-Flo C114 Centrifugal Pump. Model: C114MD56T-S. S/N: V2240. Pump capacity: 65 gpm. External balanced seal. Impeller: 3-1/2 in. diameter. Reliance Electric Motor, 1/2 hp, 1725 rpm, 2-2/1 amps, 60 Hz, 3 phase. Typical applications: dairy products, cream style corn, tomatoes, beverages, etc. Also applicable for acid cleaning solutions and detergents. Pump inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 17 in. L x 10 in. W x 7 in. H.

SOLD

Click here for more information (190.2 KB)

Click On Picture

Tri-Flo C114 Centrifugal Pump

SOLD Tri-Flo C114 Centrifugal Pump
Mfg: Tri-Flo Model: C114MD56T-S
Stock No: SNSL368. Serial No: V2242
Tri-Flo C114 Centrifugal Pump. Model: C114MD56T-S. S/N: V2242. Seal option: single mechanical. Impeller: 3-1/2 in. diameter. Reliance Electric Motor, 208-230/460 V, 4.4/2.2 amps, 60 Hz, 3 phase. Typical applications: dairy products, cream style corn, tomatoes, beverages, etc. Also applicable for acid cleaning solutions and detergents. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 6 in. L x 8 in. W x 9 in. H.

SOLD

Click here for more information (182.4 KB)

Click On Picture

Mission Centrifugal Pump

SOLD Mission Centrifugal Pump
Mfg: Mission Model:
Stock No: OIP052. Serial No: 81008-3/84
Mission Centrifugal Pump. S/N: 81008-3/84. Size: 3x1.5. Flow rate for new pump is 140 gpm with required horsepower and at 90 ft. TDH. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Product contact areas are of 316 SS construction. Double mechanical seals with water flush. Baldor Industrial Motor, 7.5 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 9 in. L x 1ft. 2 in. W x 1 ft. 8 in. H. (ACN67a)

SOLD

Click here for pump curve (204.7 KB)
Click here for more information (77.0 KB)

Click On Picture

Mission Centrifugal Pump

SOLD Mission Centrifugal Pump
Mfg: Mission Model:
Stock No: OIP050. Serial No: 75021-83-B
Mission Centrifugal Pump. S/N: 75021-83-B. Size: 3x1.5x10. Flow rate for new pump is 140 gpm with required horsepower and at 90 ft. TDH. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 10 in. Product contact areas are of 316 SS construction. Double mechanical seals with water flush. Reliance Electric Motor, 3 hp, 1755 rpm, 230/460 V, 7.6/3.8 amps, 60 Hz, 3 phase. Overall dimensions: 3 ft. 9 in. L x 1 ft. 2 in. W x 1 ft. 8 in. H. (ACN67a)

SOLD

Click here for pump curve (204.7 KB)
Click here for more information (77.9 KB)

Click On Picture

Portable Centrifugal Blending Pump .5 hp

SOLD Portable Centrifugal Blending Pump .5 hp
Mfg: Not Specified Model:
Stock No: ENDX705.1a Serial No:
Portable Centrifugal Blending Pump .5 hp. Stainless steel. Inlet 1.5 in. Outlet 1.5 in. 110/220 volt, 60 Hz, 1 phase. Dimensions 3 ft. L, 2 ft. W, 3 ft. H. Manufacturer Unknown.

SOLD

Click On Picture

2001 Gorman-Rupp Centrifugal Pump

SOLD 2001 Gorman-Rupp Centrifugal Pump
Mfg: Gorman-Rupp Model: 16A20-B
Stock No: CAM004. Serial No: 1019093N
2001 Gorman-Rupp Centrifugal Pump. Model: 16A20-B. S/N: 1019093N. Double mechanical seals with water flush. Impeller dia: 12-1/2 in. Inlets/outlets: (1) 8 in. 45 degree elbow and (1) 6-1/2 in. pipe. Baldor Super-E Motor: 25 hp, 1780 rpm, 230/460 V, 61/30.5 amps, 60 Hz, 3 phase. Overall dimensions: 78 in. L x 23-1/2 in. W x 64 in. H.

SOLD

Click here for more information (230.5 KB)

Click On Picture

Sanitary Centrifugal Pump

SOLD Sanitary Centrifugal Pump
Mfg: Not Specified Model: AC4410MD28T-E
Stock No: RGMP348B Serial No: CC-29013-1-1
Sanitary Centrifugal Pump. Model: AC4410MD28T-E. Impeller diameter: 10 in. Baldor industrial motor, 30 hp, 3 phase. Inlet: (1) 6 in. dia. S-line fitting. Outlet: (1) 4 in. dia. S-line fitting. Overall dimensions: 3 ft. 2 in. L x 1 ft. 8 in. W x 1 ft. 2 in. H.(ACN70).

SOLD

Click here for more information (272.3 KB)

Click On Picture

G&H Centrifugal Pump

SOLD G&H Centrifugal Pump
Mfg: G & H Model: GHC 10
Stock No: DPLS152.1a Serial No: 91-12-50025
G & H Centrifugal pump. Model: GHC-10. S/N: 91-2-50025. Impeller diameter: 6 in. Leroy Somer Electric Motor, 3 hp, 2900/ 3480 rpm, 190/380 V, 9.0/8.4/4.2 amps, 50/60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlets: (1) 2 in. S-line fitting. Overall dimensions: 20 in. L x 10 in. W x 12-1/2 in. H.

SOLD

Click here for more information (315.2 KB)

Click On Picture

ITT Jabsco Sanitary Pump

SOLD ITT Jabsco Sanitary Pump
Mfg: ITT Jabsco Model: 15010-0765
Stock No: 4 Serial No: 1-87
ITT Jabsco Sanitary Pump, Model 15010-0765, Serial Number 1-87, Baldor Motor 1/2 HP 208-230-460V 850 RPM, 1.5in inlet-outlet, stainless steel frame, overall dimensions 24in Height X 24in Length X 15in Width

SOLD

Click here for more information (1,208.9 KB)

Click On Picture

Stainless Steel Centrifugal Pump

SOLD Stainless Steel Centrifugal Pump
Mfg: Not Specified Model:
Stock No: HDDF148G. Serial No:
Stainless Steel Centrifugal Pump. Impeller diameter: 4-1/2 in. Dayton Industrial Motor, 1 hp, 3450 rpm, 115/230 V, 12.0/6.0 amps, 60 Hz, single phase. Inlets: (1) 2 in. dia. FNPT fitting. Outlets: (1) 1-1/2 in. dia. FNPT fitting. Overall dimensions: 1 ft. 1 in. L x 8 n. W x 10 in. H. RTD

SOLD

Click here for more information (162.5 KB)

Click On Picture

Sanitary Centrifugal Pump

SOLD Sanitary Centrifugal Pump
Mfg: Not Specified Model: S1OS
Stock No: NOIP8012. Serial No: 28391
Sanitary Centrifugal Pump. Model: S1OS. S/N: 28391. Ref. No. 23749. Impeller diameter: 5 in. Leeson Electric Motor, 3 hp, 3450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. FNPT fittings. Outlets: (1) 2 in. dia. FNPT fittings. Overall dimensions: 2 ft. 3 in. L x 1 ft. 10 in. L x 3 ft. 6 in. H.

SOLD

Click here for more information (207.2 KB)

Click On Picture

Sanitary Centrifugal Pump

SOLD Sanitary Centrifugal Pump
Mfg: Not Specified Model:
Stock No: OIP157. Serial No:
Sanitary Centrifugal Pump. 316 stainless steel construction. Impeller diameter: 6 in. Baldor Industrial Motor, 10 hp, 3450 rpm, 208-230/460 V, 23.3-24/12 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. L x 11 in. W x 1 ft. 2 in. H.

SOLD

Click here for more information (188.5 KB)

Click On Picture

Centrifugal Pump

SOLD Centrifugal Pump
Mfg: Not Specified Model:
Stock No: KWBF009 Serial No:
Centrifugal Pump. Impeller diameter: 3-7/8 in. Leeson electric motor, 1 hp, 1725 rpm, 115/208-230 V, 12.8/6.5 amps, 60 Hz, single phase. Inlets/Outtlets: (2) 1-1/2 in. dia. S-line fitting. Overall dimensions: 1 ft. 5 ¼ in. L x 9 in. W x 8 in. H.

SOLD

Click here for more information (150.0 KB)

Click On Picture

Sanitary Centrifugal Pump

SOLD Sanitary Centrifugal Pump
Mfg: Not Specified Model:
Stock No: DTTC2100. Serial No:
Sanitary Centrifugal Pump. Impeller diameter: 8 in. Baldor Electric Motor. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-1/2 in. dia. S-line fitting. Overall dimensions: 3 ft. 2 in. L x 2 ft. W x 1 ft. 10 in. H.

SOLD

Click here for more information (182.4 KB)

Click On Picture

G & H Sanitary Centrifugal Pump

SOLD G & H Sanitary Centrifugal Pump
Mfg: G & H Model: GHH-40
Stock No: OIP139. Serial No: 96-4-52744
G & H Sanitary Centrifugal Pump. Model: GHH-40. S/N: 96-4-52744. Impeller diameter: 9 in. Motor tested at, 7.5 hp, 1800 rpm, 460 V, 7.9 amps (no load), 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 2 in. L x 1 ft. 1 in. W x 1 ft. 5 in. H.

SOLD

Click here for more information (222.6 KB)

Click On Picture

1997 G&H Centrifugal Pump

SOLD 1997 G&H Centrifugal Pump
Mfg: G & H Model: GHH-30
Stock No: NOip1119 Serial No: 97-3-53544
1997 G&H Centrifugal Pump. Model: GHH-30. S/N: 97-3-53544. Motor: 15 hp, 3515 rpm, 230/460 v, 38/19 a, 60 Hz, 3 phase. (1) 9 in. dia. impeller. Inlet/outlet: (1) 3 in. S-line, (1) 2 in. S-line. Overall dimensions: 2 ft. 7-1/2 in. L x 1 ft. 5 in. W x 1 ft. 4 in. H.

SOLD

Click here for more information (282.1 KB)

Click On Picture

Centrifugal Pump Stainless Steel

SOLD Centrifugal Pump Stainless Steel
Mfg: G & H Model: GHH-40
Stock No: 12a.DBP6.1 Serial No: 96-3-52671
G & H GHH-Series Centrifugal Pump. Model: GHH-40. S/N: 96-3-52671. Sterling Electric Motor, 30 hp, 3525 rpm, 208-230/460 V, 76--68.4/34.2 amps, 60 Hz, 3 phase. The advanced impeller design results in unobstructed product flow and low NPSH requirements. Designed for CIP or manual cleaning. All product contact parts are constructed of AISI 316L stainless steel. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 34-1/2 in. L x 17-1/2 in. W x 18 in. H.

SOLD

Click here for more information (254.7 KB)

Click On Picture

Vein Sugar Pumps

SOLD Vein Sugar Pumps
Mfg: Not Specified Model:
Stock No: AANF402 Serial No:
(2) Vein Sugar Pumps. Leeson 7.5 hp, 1760 rpm, 460 v motors. Blackmer gear reducers. 2.5 in. pressure control valves. Mounted on stainless steel skids.

SOLD

Click here for more information (125.7 KB)

Click On Picture

G&H LKH-Series Centrifugal Pump

SOLD G&H LKH-Series Centrifugal Pump
Mfg: G & H Model: LKH-35
Stock No: HDWC138B. Serial No:
G&H LKH-Series Centrifugal Pump. Model LKH-35. Impeller diameter: 6-1/2 in. Baldor Industrial Motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13/6.5 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. S-Line fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 2 ft. L x 11 in. W x 1 ft. 2 in. H.

SOLD

Click here for more information (393.8 KB)
Click here for Pump Curve (287.5 KB)

Click On Picture

LC Thomsen Centrifugal Pump

SOLD LC Thomsen Centrifugal Pump
Mfg: Thomsen Model: 49904-GA
Stock No: SPPP003. Serial No: 3A33364
LC Thomsen Centrifugal Pump. Model: 49904-GA. S/N: 3A33364. Capacity: 15 gpm @ 15 tdh. Impeller diameter: 3-7/8 in. Marathon Electric Motor, 1/2 and 1/3 hp, 1725/1425 rpm, 208-230/460-190/380 V, 2.0-2.0/1.0-2.0/1.0 amps, 60/50 Hz, 3 phase. Thomsen pumps are manufactured from type 316 stainless steel and polished to a sanitary finish. Backplates incorporate a ceramic wear ring to reduce replacement costs. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1 in. dia. ACME fitting. Overall dimensions: 15 in. L x 8-1/2 in. W x 9-1/2 in. H.

SOLD

Click here for more information (182.8 KB)

Click On Picture

G&H Sanitary Centrifugal Pump

SOLD G&H Sanitary Centrifugal Pump
Mfg: G & H Model: GHH-40
Stock No: RLOL566B.25 Serial No: 98-10-55169
G&H Sanitary Centrifugal Pump. Model: GHH-40. Serial No: 98-10-55169. Motor: Baldor Electric Co., 10 hp, 3500 rpm, 208-230/460 V, 25-23/11.5 amps, 60 Hz, 3 phase, washdown duty. Pump is currently missing the impeller. Inlet (1): 3 in. dia. S-line fitting. Outlet (1): 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 1 in. L x 1 ft. 2 in. W x 1 ft. 8 in. H.

SOLD

Click here for more information (315.6 KB)

Click On Picture

Mueller TCI-Superior SCS-85 Centrifugal Pump

SOLD Mueller TCI-Superior SCS-85 Centrifugal Pump
Mfg: Mueller Model: SCS-85
Stock No: KWBF750I Serial No: A516
Mueller TCI-Superior Centrifugal Pump. Model: SCS-85. S/N: A516 7. Catalog: UJ25S1AM. U.S. electric motor, 25 hp, 3525 rpm, 208-230/460 V, 68.7-60/30.0 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 6 in. L x 1 ft. 5 in. W x 1 ft. 2 in. H.

SOLD

Click here for more information (235.2 KB)

Click On Picture

Centrifugal Pump - 3 HP

SOLD Centrifugal Pump - 3 HP
Mfg: Not Specified Model:
Stock No: KWBF008 Serial No:
Centrifugal Pump. Impeller diameter: 6 ¾ in. Dayton Electric Motor, 3 hp, 1740 rpm, 230/460 V, 9.0/4.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-½ in. dia. S-line fitting. Overall dimensions: 1 ft. 10 ½ in. L x 11 in. W x 9 ¾ in. H.

SOLD

Click here for more information (174.5 KB)

Click On Picture

2002 Moody Sanitary Centrifugal Pump

SOLD 2002 Moody Sanitary Centrifugal Pump
Mfg: Moody Model:
Stock No: CPSS2.8 Serial No: MPP01014
2002 Moody Sanitary Centrifugal Pump. S/N: MPP01014. Size: 3 x 2. Impeller diameter: 6 in. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Brook electric motor, 3 Hp, 3420 Rpm, 230/460 V, 7.60/3.80 A, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

SOLD

Click here for more information (402.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Buy Small Fristam Sanitary Pumps at Discount Prices.