Click On Picture

1997 Paul Mueller PyroPure Clean Steam Generator

1997 Paul Mueller PyroPure Clean Steam Generator
Mfg: Paul Mueller Model: PSG P2002
Stock No: EELD563.1 Serial No: 193232-1
1997 Paul Mueller PyroPure® Clean Steam Generator. Model: PSG P2002. S/N: 193232-1. Materials of construction include: 316 stainless steel for the heat exchanger, vessel, feed water and product contact points. Allen Bradley SLC 150 Programmable Controller. 1996 Mueller Shell and Tube Heat Exchanger: (128) 1/2 in. dia. x 35 in. L multi-tubes. Single Pass. Heat Transfer Surface Area: 48 sq. ft. Shell Side: MAWP: 125 psi @ 355 °F. MDMT: 32 °F @ 125 psi. Tube Side: MAWP: 125 psi @ 355 °F. MDMT: 32 °F @ 125 psi. Inlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port. (steam). Outlets: (1) 2 in. dia. S-line fitting (water), (1) 3 in. dia. port (steam). 1996 Mueller Vessel. MAWP: 125 psi @ 355°F. MDMT: 32°F @ 125 psi. Inside straight wall dimensions: 9 in. dia. x 66 in. H. Inlets: (1) 3 in. dia. The PyroPure® pure steam generator is capable of producing pyrogen-free pure steam that, when condensed, meets all U.S. Pharmacopoeia (USP) requirements for use in autoclaves, critical area humidification, and routine steam-in-place (SIP) sterilization. Overall dimensions: 4 ft. 10 in. L x 3 ft. 3 in. W x 7 ft. H.(ACN870).

Click here for more information (1,012.7 KB)

Click On Picture

Cleaver Brooks Deaerator with Feed Tank

Cleaver Brooks Deaerator with Feed Tank
Mfg: Cleaver Brooks Model:
Stock No: IME5038.a Serial No: 35948
Cleaver Brooks De-Aerator, S/N: 35948, National Board: 17832, Rating: 50 PSI at 300F, Year: 1967. Deaerator dimensions: 8 ft. 6 in. L x 4 ft. W x 8 ft. 6 in. H (800 gallons). Top mounted feed tank model 30-800. Dimensions: 28 in. Dia x 6 ft. H (200 gallons). Overall height assembled: 14 ft. 6 in. H.

Click here for more information (89.0 KB)

Click On Picture

Hoffman Watchman Condensate Unit  12 GPM

Hoffman Watchman Condensate Unit 12 GPM
Mfg: ITT Bell & Gossett Model: WC-8-20-B
Stock No: SIKH900 Serial No: 160030 M30
ITT Bell & Gossett. Hoffman Watchman Condensate Unit. Series WC. Model: WC-8-20-B. Serial: 160030 M30. GPM: 12. PSI: 21. Electrical: 115V, single phase, 60 Hz. Marathon Electric motor: 1/3 HP, 115/208-230V, single phase, 60 Hz. Overall dimensions: 33 x 20 x 13 high (inches).

Click here for more pictures (324.6 KB)

Click On Picture

R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger  97 sq. ft.

R.W. Holland, Inc. High Pressure Shell and Tube Heat Exchanger 97 sq. ft.
Mfg: R.W. Holland Inc. Model:
Stock No: NOI1307 Serial No: 94-4839
R.W. Holland, Inc. Shell and Tube Heat Exchanger. Serial: 94-4839. PO:4290. Horizontal Hairpin Heat Exchanger, built in 1994. Service: water heater (steam/water). Surface area: 97 sq. ft. Shell MAWP: 200 PSI at 400F, MDMT 0F at 200 PSI. Tube MAPW: 1200 PSI at 200F, MDMT -20F at 1200 PSI. Shell diameter: 6.065 ID. Shell count: 2. Shell connection: 2 in. Tubes: SA-249 TP304, 1.00 in OD, 0.065 in. average wall thickness, tube qty: 12 per shell, type: U. Tube connection: 3 in. Weight: 1,550 lbs dry. Drawings/Spec sheet is available. Overall dimensions: 15 ft. L x 15 in. W x 30 in. H.

Click here for more information (87.9 KB)

Click On Picture

Cleaver Brooks Spraymaster Deaerator- 800 Gallons

Cleaver Brooks Spraymaster Deaerator- 800 Gallons
Mfg: Cleaver Brooks Model: SM30
Stock No: HD-SC294.16a Serial No: DS-3660
Cleaver Brooks Spraymaster Deaerator- 800 Gallons. Model: SM30. S/N: DS-3660. Nat'l Bd: 53121. MAWP: 50 psi @ 650 F. Shell thickness: 0.250 in. Head thickness: 0.312 in. (2) Pressure relief valves. Oval manway: 15 in. L x 11 in. W. Tank dimensions: 103 in. L x 48 in. dia. (2) Centriflo pumps, Type 618-D8-F, capacity: 120 gpm (each). US Motor, 25 hp, 3520 rpm, 230/460 V, 62.0/31.0 amps, 60 Hz, 3 phase. Leeson Motor, 25 hp, 3500 rpm, 208-230/460 V, 64-62/31 amps. Inlets/outlets: (2) 2-1/2 in., (2) 1/2 in., (1) 5 in., (3) 2 in. Overall dimensions: 11 ft. 6 in. L x 54 in. W x 80 in. H.(HB2)(ACN320).

Click here for more information (159.0 KB)

Click On Picture

1995 Abco Hot Water System - 400 sq. ft.

1995 Abco Hot Water System - 400 sq. ft.
Mfg: Abco Model:
Stock No: cBIIR9001. Serial No:
1995 Abco Hot Water System. (2) Bell & Gossett heat exchangers. Material of construction: 316 stainless steel. (196) 5/8 in. dia. x 74-1/2 in. L. multi-tubes. Heat transfer surface area: 200 ft. sq. Volume: 19 gallon. MAWP: 150 psi at 375F, MDMT: -20F at 150 psi. Inlets: (2) 6 in. dia. ANSI 150 lb flanged ports, (1) 4 in. dia. ANSI 150 lb flanged ports. Outlets: (2) 2 in. dia. FNPT, (1) 6 in. dia. ANSI 150 lb, (1) 8 in. dia. ANSI 150 lb, (1) 4 in. dia. ANSI 150 lb. (2) Vertiflo centrifugal pumps. Model: 1424. Material of construction: 316 stainless steel. Capacity: 325 gpm @ 160 ft. Size: 4 x 3 x 10. Impeller diameter: 7-1/2 in. U.S. electric motor- 25, 3525 rpm, 230/460 V, 96/48 amps, 60 Hz, 3 phase. Hayward industrial pressurized tank- 25 Gallon. Model: 596 FAB. Maximum pressure: 150. Size: 6. Maximum temperature: 150F. Sterling electric motor, 1/3 hp, rpm: 1720, 208-230/460 V, 1.25-1.32/0.66 amps, 60 Hz, 3 phase. Regal Beloit Corporation drive, ratio: 300, 5.7 rpm (final). Stainless steel pressurized tank-4 Gallon. Sterling electric motor, model: RBY034 FCA, S/N: 138, 1/3 hp, rpm: 1720, 208-230/460 V, 1.25-1.32/0.66 amps, 60 Hz, 3 phase. Regal Beloit Corporation drive. Ratio: 300, 5.7 rpm (final). (2) centrifugal pumps with Marathon electric motors, 3 hp, rpm: 3475, 208-230/460 V, 8.3-7.8/3.45 amps, 60 Hz, 3 phase. (2) Ronan X-54 Series temperature transmitters. (4) Johnson Controls pneumatic actuators. Overall dimensions: 136 in. L x 96 in. W x 144 in. H.(HB1)

Click here to see a video of the equipment

Click here for Drawings (276.1 KB)
Click here for more information (890.5 KB)

Click On Picture

ITT Bell & Gossett Hot Water Set 13.75 Sq. Ft.

ITT Bell & Gossett Hot Water Set 13.75 Sq. Ft.
Mfg: ITT Bell & Gossett Model: BP 412- 60
Stock No: SGMN194.2 Serial No:
ITT Bell & Gossett Heat Exchanger System. Model no. BP 412-60. (60) Total heat exchanger plates. Plate Overall dimensions: 4-3/8 in. W x 1 ft. in. H. Heat transfer surface area per plate: 3 in. W x 11 in. H. Total heat transfer: 13.75 sq. ft. Max W.P. 435 PSI. Max Temp. 437 F. (1) ITT Bell & Gossett centrifugal pump. Model no. 1-1/4AC 5BF. Pump specs: 30 GPM, hp, 1800 rpm, 175 PSI. General Electric motor for pump: hp, 1725/1425 rpm, 208-230/460 v, 2.5/1.25 a, 50/60 Hz, 3 phase. (1) ITT Industries shut on/off box: model no. HTP1-45. 230v, 3.2 a, 60 Hz, 3 phase, Brunner Eng. & MFG. Inc. separator tank dimensions: 2 ft. 2-1/2 in. straight wall x 1 ft. dia. (14-1/2 gallons). 150 psi at 650 F. Inlets/outlets: (2) 1 in. pipe ports, (1) 1-1/2 in. pipe port, (1) 2 in. MNPT, (1) in. FNPT. Overall dimensions: 8 ft. 8 in. L x 3 ft. W x 7 ft. 8 in. H.

Click here for more information (502.4 KB)

Click On Picture

ITT Bell & Gossett Heat Exchanger System  95.83 Sq. Ft.

ITT Bell & Gossett Heat Exchanger System 95.83 Sq. Ft.
Mfg: ITT Bell & Gossett Model: BP 422-100
Stock No: SGMN193.2 Serial No:
ITT Bell & Gossett Heat Exchanger System. (100) Total heat exchanger plates. Overall plate dimensions: 7-1/2 in. W. x 2 ft. in. H. Heat transfer surface area per plate: 6 in. W. x 23 in. H. Heat total transfer surface area: 95.83 sq. ft. Separator tank: 11 in. dia. x 1 ft. 1 in. straight wall (6 gallons). (1) Lin-E-Aire Control Valve. Range: 3 to 15 PSI. Body rating 250 PSI. Inlets/outlets: (1) 2-1/2 in. port, (1) 1 in. FNPT, (1) in. FNPT. Overall dimensions: 7 ft. 10 in. L. x 2 ft. 9 in. W. x 7 ft. H.

Click here for more information (609.6 KB)

Click On Picture

2004 Armstrong Condensate Pump Package

2004 Armstrong Condensate Pump Package
Mfg: Armstrong Model: DPT-308RP
Stock No: DLEC032.11 Serial No: 04055-01
2004 Armstrong Condensate Pump Package. Model: DPT-308RP. S/N: 04055-01. Maximum capacity with steam motive: 23,000 lbs./hr with 125 psig motive pressure and 15 psig of back pressure. Maximum capacity with air motive: 26,200 lbs./hr with 75 psig motive pressure and 15 psig of back pressure. The condensate pump package is used to collect and return condensate from remote areas of the plant. As steam produced from a boiler is used throughout the plant and eventually turns to hot water or condensate, the pump returns it to make-up tank closer to the boiler, where it can be reclaimed, chemically treated, and reused in the boiler. This mechanical pump unit operates off of steam or air so electricity in not needed. Mechanical pump package benefits include: savings in production cost as water is reclaimed reduced space piping layout, minimized field labor, lessened installation errors and fewer safety mishaps. Overall dimensions: 5 ft. 1 in. L x 5 ft. W x 5 ft. 10 in. H. (ACN119a)

Click here for more information (379.8 KB)

Click On Picture

2000 Enerquip Twin Shell and Tube Heat Exchanger System - 20 sq. ft.

2000 Enerquip Twin Shell and Tube Heat Exchanger System - 20 sq. ft.
Mfg: Enerquip Model: NEUC
Stock No: MFBB359a.0 Serial No: 3128 and 3129
2000 Enerquip Twin Shell and Tube Heat Exchanger System. Model: NEUC. S/Ns: 3128 and 3129. Natl Bd: 3327 and 3326. Tube material: 304 stainless steel. Number of passes: 2. Number of tubes: 32. Tube dimensions: 1/2 in. dia. x 2 ft. 7 in. L. Heat transfer surface area: approx. 10 sq. ft. Shell diameter: 6-1/2 in. Shell and tube side MAWP: 150 psi @ 375 °F. Shell and tube side MDMT: 150 psi @ -20 °F. Meters/controls: (4) Worcester Actuators, Series 39, (6) Fischer Pneumatic Actuators, Model 1-1/4 in., (2) El-O-Matic Actuators, Type: ESA-65-4/A. Inlets: (1) 3 in. dia. NPT (jacket), (1) 2 in. dia. NPT. Outlets: (1) 1-1/2 in. dia. NPT (jacket), (1) 2 in. dia. NPT. Overall dimensions: 6 ft. 4 in. L x 3 ft. in. W x 6 ft. 5 in. H. (ACN40)

Click here for more information (552.3 KB)
Click here for Drawings (37.8 KB)

Click On Picture

Hot Water Set

Hot Water Set
Mfg: Not Specified Model:
Stock No: DLEC017.38 Serial No:
Hot Water Set. R.L. Deppman Centrifugal Pump. Model: 80-1.5x9.5-9BF. S/N: RLD2086D40. Capacity: 45 gpm. Motor, 3 hp, 1745 rpm, 208-230/460 V, 8.80-8.40/4.20 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. flanged port. Solution tank-8 gallons. Straight wall dimensions: 11-1/2 in. dia. x 17-1/2 in. L. Lagrange Products Shell & Tube Heat Exchanger. Model: 0564-2043. S/N: 226466. Customer No.6235225. MAWP: 150 psi @ 400F. MDMT: -20F @ 150 psi. Number of tubes: 17. Tube dimensions: 1/2 in. dia. x 5 ft. 2-1/2 in. L. Heat transfer surface area: approx. 11 sq. ft. Capacity: 0.90 gallons. Inlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1-1/2 in. dia. ACME fittings (steam).Outlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1 in. dia. NPT fittings (steam). (6) Worcestor Pnematic Acutator. Model: 2040. S/N: 6C0229. MAWP: 120 psi. Output torque: 265 lb-in. @ 60 psi. Flowserve Vogt Valve. Inlets/outlets: (2) 1 in. dia. NPT fittings. Kunkle Valve Diverter. Model: 910BDCM06AJE. Size: 1/2 in. Capacity: 40 gpm. MAWP: 135 psig. Inlets: (1) 1 in. dia. port (steam), (1) 1 in. dia. port (chilled water), (1) 1 in. dia. port (condensate). Outlets: (1) 1 in. dia. port (steam), (1) 1 in. dia. port (chilled water), (1) 1 in. dia. port (condensate). Overall dimensions: 7 ft. 10 in. L x 4 ft. 7 in. W x 8 ft. H.

Click here for more information (385.5 KB)

Click On Picture

Armstrong Steam Trap Set

Armstrong Steam Trap Set
Mfg: Armstrong Model: PT308-1
Stock No: SPGP014.a Serial No: 6683
Armstrong Steam Trap Set. Model: PT308-1. S/N 6683. Max. operating pressure: 125 psi. MAWP: 150 psi @ 425 F. 1999 Armstrong fluid handling tank, Model: 1627-1446, Nat'l Bd: 315959. Certified LaGrange Product Fremont. MAWP: 150 psi @ 650 F, MDMT: -20 F @ 150 psi. (3) Globe valves. Inlets: 1 in. dia. port, 1/2 in. dia. NPT port (male), 1-1/2 in. dia. NPT port (male). Outlets: 1-1/2 in. dia. port, 1/2 in. dia. NPT port (male), 2 in. dia. port. Overall dimensions: 61 in. L x 37 in. W x 40 in. H.(ACN66a).

Click On Picture

1990 Bell and Gossett Hot Water Set on Stainless Steel Stand

1990 Bell and Gossett Hot Water Set on Stainless Steel Stand
Mfg: Bell & Gossett Model: SU62-2
Stock No: MDPK639.3 Serial No: 90T79846-01
1990 Bell and Gossett Hot Water Set. Bell and Gossett heat exchanger model: SU62-2. Shell and tube side MAWP: 150 PSI at 375F. Shell and tube side MDMT: -20F at 150 PSI. 8 sq. ft. heating surface area. Cast iron materials of construction. Bell and Gossett centrifugal pump, series D60, model: 040327. Current capacity: 5 gpm. Baldor electric industrial motor: cat. no: JMM3212T, spec: 35N835T481, 208-230/460V, 3450 rpm, 60 Hz, 3 phase. WIKA 316 SS dial, tube and connection pressure gauge. Baumann Associates Ltd. Actuated valve, model: 54-24588. Trend Industries dial temperature gauge. Stand materials of construction: stainless steel. Inlet(s)/outlet(s): 1 in. bottom trap, (2) 2 IN. hot and cold. Overall dimensions: 2 ft. L x 5 ft. 1 in. x 6 ft. 2 in. H.

Click here for more information (278.2 KB)

Click On Picture

Circulating Pump Set

Circulating Pump Set
Mfg: Not Specified Model:
Stock No: RPCA1356 Serial No:
Circulating Pump Set. (2) 3.5 in x 3.5 in. 10 hp pumps and filter

Click here for more information (84.4 KB)

Click On Picture

ITT Bell & Gossett Condensate Unit

ITT Bell & Gossett Condensate Unit
Mfg: ITT Bell & Gossett Model: 36CB22-30
Stock No: SNBB403.a Serial No: QDJ657 262052
ITT Bell & Gossett Condensate Unit. Series: CB, Model: 36CB22-30, S/N: QDJ657 262052. Designed for transfer of hot condensate in steam heating or process applications. System Capacity: 30000 sq.ft EDR, 7500 lb/hr. CB Rec. Capacity: 36 gpm. Power: 460 V, 3 phase, 60 Hz. Control: 115 V, 1 phase, 60 Hz. Total FLA: 4.7. Pump: Model 616B. 22 gpm, 30 psi. Dayton Motor: 3/4 hp, 3450 rpm, 208-220/440 V, 2.9/1.5 amps, 60 Hz, 3 phase. Inlets/outlets: (3) 2 in. pipe, (2) 3 in. pipe, (1) 3/4 in. pipe, (1) 1 1/2 in. pipe. Overall dimensions: 31 in. L x 26 in. W x 41 in. H.

Click here for more information (180.7 KB)

Click On Picture

Crown Machinery Canline Dearator

Crown Machinery Canline Dearator
Mfg: Crown Machinery Model: CD.24.B.GK
Stock No: CGCB007.a Serial No: CD.24.1017
Crown Machinery Canline Dearator. Model: CD.24.B.GK. S/N: CD.24.1017. Previously owned and operated by Pepsi Bottling Group. System requirements: 220 V, 60 Hz, 3 phase. MP Pumps Centrifugal Pump, Model: 28347. S/N: 0200161. Baldor Industrial Motor, 5 hp, 3450 rpm, 230/460 V, 12/6 amps, 60 Hz, 3 phase. GS Kinney Vacuum Pump, Model: DK-30, S/N: 91-0320 D6547-5. Brook Motor, 1.5 hp, 200/400 V, 1425 rpm, 6 amps, 50 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. NPT (female). Overall dimensions: 73 in. L x 41 in. W x 10 ft 5 in. H.

Click here for more information (391.8 KB)

Click On Picture

Spirax Sarco Pressure Powered Pumps

Spirax Sarco Pressure Powered Pumps
Mfg: Spirax Sarco Model:
Stock No: SPGP023.1 Serial No:
(2) Spirax Sarco Pressure Powered Pumps. Type: PPC. Size: 2. B.M. No: 68547. Inspection No's: 718F96 and JSF96. Maximum pressure: 125 psi. Inlets: (1) 2 in. dia. liquid infeed port, (1) 1/2 in. dia. operating pressure port. Outlets: (1) 2 in. dia. liquid discharge port, (1) 1 in. dia. exhaust port, (1) 3/4 in. dia. drain port, (1) 1/2 in. dia. plug. Overall dimensions: 3 ft. 4 in. L x 1 ft. 9 in .W x 2 ft. 5 in. H (pump 1); 3 ft. 5 in. L x 1 ft. 7 in. W x 3 ft. H (pump 2).

Click here for more information (196.1 KB)

Click On Picture

Boiler Treatment Tank

Boiler Treatment Tank
Mfg: Not Specified Model:
Stock No: PMI80a.1 Serial No: NR-896404-3162
Boiler Treatment Tank. S/N NR-896404-3162. Stainless steel. Top exhaust funnel. Overall dimensions: 31 in. dia x 48 in. H.

Click On Picture

SOLD 1999 Bryan Boiler Feedwater Deaerator SOLD

SOLD 1999 Bryan Boiler Feedwater Deaerator
Mfg: Bryan Model: DSH-150-25-5-3
Stock No: pHDHP142.25 Serial No: 84712
1999 Bryan Boiler Feedwater Deaerator. Model: DSH-150-25-5-3. S/N: 84712. Feedwater deaerator maximizes boiler efficiency by pre-heating boiler feedwater. Complete with Allen-Bradley control box and 6-1/2 in. dia. x 57-1/2 in. L water header. Oval manway dimensions: 16 in. L x 12 in. W. (3) Grundfos Pumps: Model: C 41006070E P1 9931, Type: CR4-100 11-GA-AUUE, 22 gpm at 360 ft. of head, 3450 rpm, 300 psi (max), 250 F (max). (3) Baldor Industrial Motors: 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 3 in. dia. feedwater inlet, (1) 6 in. dia. inlet with an 11 in. dia. flange and (8) 3/4 in. dia. attachment holes, (1) 3 in. dia. outlet to boiler. Overall dimensions: 10 ft. 10 in. L x 60 in. W x 9 ft. 10 in. H.

SOLD

Click here for more information (256.9 KB)

Click On Picture

SOLD Kewanee Feedwater Deaerator/Make-Up System- 900 Gallon SOLD

SOLD Kewanee Feedwater Deaerator/Make-Up System- 900 Gallon SOLD
Mfg: Kewanee Model: K285 -136
Stock No: SPGP142.45 Serial No: 883842
Kewanee Feedwater Deaerator/Make-Up System- 900 Gallon. Model: K285-136. S/N 883842. (3) Grundfos Pumps, Type: CR8-100, Model: B42006070E P1 0017, capacity: 42 gpm at 449 tdh, MAWP: 335 psi at 250 °F. (3) Baldor Industrial Motors, 7-1/2 hp, 3,450 rpm, 208-230/460 V, 19-17.2/8.6 amps, 60 Hz, 3 phase. (2) ITT water level cut-off controllers. Oval door: 300 psi at 650 °F. Control box: pump 1 switch, pump 2 switch, pump 3 hand/off/auto switch. (5) Indicator lights: low water, high water, pump 1, pump 2, pump 3, principal on/off control switch. Overall dimensions: 10 ft. 8 in. L x 66 in. W x 12 ft. H. SOLD

Click here for more information (417.6 KB)

Click On Picture

Enercorp Engine Exhaust Heat Recovery Boiler

SOLD Enercorp Engine Exhaust Heat Recovery Boiler
Mfg: Not Specified Model:
Stock No: 120-SC-3941a Serial No:
Enercorp Engine Exhaust Heat Recovery Boiler. Nat'l Brd# 050. MAWP: 25 psi. Temp: 650 °F. Steam capacity: 4139 lbs/hr.

SOLD

Click On Picture

Enercorp Engine Exhaust Heat Recovery Boiler

SOLD Enercorp Engine Exhaust Heat Recovery Boiler
Mfg: Not Specified Model:
Stock No: 120-SC-2941a Serial No:
Enercorp Engine Exhaust Heat Recovery Boiler. Nat'l Brd# 049. MAWP: 25 psi. Temp: 650 °F. Steam capacity: 4138 lbs/hr.

SOLD

Click On Picture

Hot Water Make Up Tank and Pump

SOLD Hot Water Make Up Tank and Pump
Mfg: Not Specified Model:
Stock No: 15.253 Serial No:
Hot Water Make-up Tank and Pump. Tank dimensions: 18 dia x 24 in. H. Frenkin motor, Model 1103145400, .33 hp, 3450 rpm, 1 phase. Inlets/outlets: 1 in. Legs: 20 in. H.

SOLD

Click On Picture

Hot Water Set with Pump- 35 Gallon

SOLD Hot Water Set with Pump- 35 Gallon
Mfg: Not Specified Model: A3U40-125B5UT3H
Stock No: OI190. Serial No: S-165
Hot Water Set with Pump- 35 Gallon. Ampco Pump. Model: A3U40-125B5UT3H. S/N: S-165. Weg Motor, 0.50 hp, 3490 rpm. 208-230/460 V, 12.9/6.47 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. bevel fitting (water), (2) 1 in. dia. ports. Outlets: (1) 1-1/2 in. dia., (1) 3-1/2 in. dia. bevel (water). Overall dimensions: 57-1/2 in. L x 24 in. W x 83-1/2 in. H.

SOLD

Click here for more information (295.6 KB)

Click On Picture

Hot Water Makeup Set with APV HXC Plate Heat Exchanger

SOLD Hot Water Makeup Set with APV HXC Plate Heat Exchanger
Mfg: Not Specified Model: HXC 2075
Stock No: CCFP245. Serial No:
Hot Water Makeup Set with APV HXC Plate Heat Exchanger. Model: HXC 2075. Vessel- 12 in. dia x 31 in. H. Inlet- 2 in.; outlet- 1-1/2 in. Overall dimensions: 55 in. L x 18 in. W x 73 in. H.

SOLD

Click here for more information (176.1 KB)

Click On Picture

Hot Water Set

SOLD Hot Water Set
Mfg: Not Specified Model:
Stock No: CPI02 Serial No:
Hot Water Set, top vessel 12 in. dia. x 60 in. L with level glass tube, bottom vessel 15 in. dia. x 103 in. L, mild steel frame. Overall dimensions 127 in. L x 33 in. W x 47 in. H.

SOLD

Click On Picture

1998 Hot Water Set with Shell and Tube Heat Exchanger

SOLD 1998 Hot Water Set with Shell and Tube Heat Exchanger
Mfg: Not Specified Model:
Stock No: SPGP030.3 Serial No:
1998 Hot Water Set with Shell and Tube Heat Exchanger. Armstrong shell and tube heat exchanger, surge tank, and pump trap. 1999 Tank: National board number 77591. MAWP: 125 psi at 240 °F. MDMT: 18 °F at 125 psi. Size 60. 1998 Armstrong heat exchanger certified by S.A. Armstrong limited. Tube Side: 150 psi, 375 F, 150 psi. Shell Side: 150 psi, 375 F, 35 F, 150 psi. S/N 101204, Model S-64-2-2. Surge Tank: max pressure 160 psi; max temp: 350 °F. Armstrong Pump: Model 2X1X10 4280. Pump capacity: 35 gpm; 80 foot of head. Motor: 3 hp, 1,800 rpm. Impeller dia: 8.897. Pressure gauge: 100 psi.

SOLD

Click here for more information (238.1 KB)

Click On Picture

Spirax Sarco Liquid Return System- 20 Gallons

SOLD Spirax Sarco Liquid Return System- 20 Gallons
Mfg: Spirax Sarco Model:
Stock No: BFLV01. Serial No:
Spirax Sarco Liquid Return System- 20 Gallons. Spirax Sarco Pressure Powered Pump, Model: PPPTL, size: 3x2. Inlets: (3) 3/4 in. dia. stainless steel pipes, (1) 1-1/2 in. dia. pipe. Outlets: (1) 1/2 in. dia. pipe, (1) 6 in. dia. vent. Overall dimensions: 46 in. L x 30 in. W x 74 in. H.

SOLD

Click here for more information (237.8 KB)

Click On Picture

1992 Precision Parts Corporation Pressurized Deaerator / Make-up System - 750 Gallon

SOLD 1992 Precision Parts Corporation Pressurized Deaerator / Make-up System - 750 Gallon
Mfg: Precision Parts Corporation Model: B-42006070 P1 9642
Stock No: SPGP143.20 Serial No: 1173
1992 Precision Parts Corporation Pressurized Deaerator / Make-up System - 750 Gallon. Model B-42006070 P1 9642. S/N 1173. Natl Bd: 5817. Inside straight-wall dimensions: 4 ft. dia. x 8 ft. L. MAWP: 50 psi @ 300F. MDMT: -20F @ 50 psi. Grundfos Pump, Type: CR8-100 U-G-A-AUUE, capacity: 42 gpm @ 449 tdh, maximum pressure: 335 psi, maximum temperature: 250F. Baldor Industrial Motor, 7-1/2 hp, 3450 rpm, 208-230/460 V, 20-19/9.5 amps, 60 Hz, 3 phase. Grundfos Pump, Model B 9402, Type: CR8-100 U-G-A-AUUE, capacity: 42 gpm @ 449 tdh. Baldor Industrial Motor, 7.5 hp, 3450 rpm, 208-230/460 V, 19-18/9 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged low pressure steam supply port, (1) 2 in. dia. makeup water port. Outlets: (1) 1-1/2 in. dia. pressure relief valve port, (2) 3/4 in. dia. FNPT strainer drain ports, (1) 2 in. dia. boiler feed port, (2) 1/2 in. dia. sight column drain ports, (1) 2 in. dia. overflow port, (1) 3 in. dia. continuous purge vent. Overall dimensions: 11 ft. L x 5 ft. 3 in. W x 12 ft. H. (ACN320).

SOLD

Click here for more information (291.7 KB)

Click On Picture

Lowara / Goulds Pumps, Inc. Vertical Multi-Stage Pump

SOLD Lowara / Goulds Pumps, Inc. Vertical Multi-Stage Pump
Mfg: Lowara / Goulds Pumps, Inc. Model: SSV
Stock No: EMRW006 Serial No: 19429553
Lowara / Goulds Pumps, Inc. Vertical Multi-Stage Pump. Model: SSV. Catalog number: 3SVCK13T. Nominal flow rate 60 gpm. Material of construction: 304 stainless steel. Operating temperature range: -20F to 250F. Maximum PSI: 360. Baldor Industrial motor: 15 hp, 3450 rpm, 208-230/460 v, 38-34/17 a, 60 Hz, 3 phase. (1) Electromate enclosures control box. (2) Jamesbury Corp. actuators: 120V, 1.0 a, 60 Hz. Inlets/outlets: (3) 1 in. ports, (1) 1-5/8 in. port. Multiple uses are provided by this series of pumps such as circulating hot or cold water for HVAC, water without suspended solids, pressure boosting, boiler feeds, applications with glycol, irrigation, R/O, and washers. Features and benefits include a simplified design for maximum reliability and faster repair, and ANSI flanges with the discharge above the suction. Impeller spacing is automatic for quick installation, reduced wear, and impeller O-ring seals produce high pressure and efficiency per stage to keep energy costs down. Overall dimensions: 3 ft. 3 in. L x 2 ft. 6 in. W x 4 ft. 6-1/4 in. H.(ACN69a).

SOLD

Click here for more information (469.7 KB)

Click On Picture

Dunham-Bush Boiler Feed Pump System - 405 sq. ft.

SOLD Dunham-Bush Boiler Feed Pump System - 405 sq. ft.
Mfg: Dunham-Bush Model: PCHPD1468
Stock No: HDNW103.4 Serial No: 77850
Dunham-Bush Boiler Feed Pump System. Model: PCHPD1468. S/N: 77850. 1994 Cemline Corp. Shell and Tube Heat Exchanger, S/N: 45450, MAWP: 150 psi @ 500F, MDMT: -20F @ 150 psi, tube material: carbon steel, number of passes: 3, number of tubes: 237, tube dimensions: 11/16 in. dia. x 9 ft. 6 in. L, heat transfer surface area: approx. 405 sq. ft., tube volume: 43.35 gal. Stoystown Tank and Steel Co. Liquid Storage Tank- 75 Gallon, S/N and Nat'l Bd: 57750, MAWP: 125 psi @ 650F, MDMT: -20F @ 125 psi. Centrifugal Pump with Lincoln Electric Motor, 5 hp, 1740 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Centrifugal Pump with Baldor Industrial Motor, 5 hp, 1725 rpm, 208-230/460 V, 14.8-14/7 amps, 60 Hz, 3 phase. Condensate Steam Trap, Natl Bd: 7667, MAWP: 125 psi @ 375F, MDMT: -20F @ 125 psi. Inlets: (1) 4 in. dia. 150lb. ANSI flanged port (product), (1) 8 in. dia. 150lb. ANSI flanged port (media). Outlets: (1) 2 in. dia. 150lb. ANSI flanged port (condensate), (1) 4 in. dia. 15lb. ANSI flanged port (product). Overall dimensions: 11 ft. 10 in. L x 7 ft. W x 7 ft. H.

Click here to see a video of the equipment

SOLD

Click here for more information (459.6 KB)

Click On Picture

Riley Boiler Openings

SOLD Riley Boiler Openings
Mfg: Not Specified Model:
Stock No: MGEK224 Serial No:
Riley Boiler Openings

SOLD

Click On Picture

Parker Boiler Co. Hot Water Tank  100 Gallons

SOLD Parker Boiler Co. Hot Water Tank 100 Gallons
Mfg: Parker Boiler Co. Model:
Stock No: CGCB074A Serial No:
Parker Boiler Co. Hot Water Tank 100 Gallons. Manway: 15-1/2 in. L x 12 in. H (oval). Maximum temperature: 450 F. Thermometer: 30-230 F. Inlet/outlet: (1) 1 in. FNPT, (1) 2 in. flange, (1) 2 in. MNPT, (1) 2 in. FNPT, (1) 2 in. straight pipe, (1) 1 IN. FNPT, (1) in. overflow pipe. Overall dimensions: 53 in. L x 40 in. W x 115 in. H.

SOLD

Click here for more information (191.9 KB)

Click On Picture

1993 Bell and Gossett Shell and Tube Heat Exchanger Skid  15 Sq. Ft.

SOLD 1993 Bell and Gossett Shell and Tube Heat Exchanger Skid 15 Sq. Ft.
Mfg: Bell & Gossett Model: SU-82-2
Stock No: MDPK453.3a Serial No: 93Y78302-01
1993 Bell and Gossett Shell and Tube Heat Exchanger Skid. Model: SU-82-2. Shell and tube side MAWP: 150 psi at 375F. MDMT: -20F at 150 psi. Features a 2-pass head with u-tube design and 15 square feet of available heating surface. U.S. Electrical Motors pump motor: Model: B073, 5 HP, 3495 rpm, 208-230/460V, 16.20/8.10 amps, 1.25 S.F., 60 Hz, 3 phase. Mounted on Rack with pump and condensate tank. 2 ft. L x 8 in. W. (2) ITT Bell@ Gossett Airtrol fittings, model: ATF-12. Overall dimensions: 4 ft. 7 in. L x 2 ft. 8 in. W x 4 ft. 7 in. H.

SOLD

Click here for more information (183.3 KB)

Click On Picture

Shippensburg Condensate Return Pump Set

SOLD Shippensburg Condensate Return Pump Set
Mfg: Shippensburg Pump Co. Model: DSD
Stock No: DLEC031.5a Serial No: 35755
Shippensburg Condensate Return Pump Set. Model: DSD. S/N: 35755. (2) Shipco Centrifugal Pump. Model: 121D. Flow rate for new pump is 20 gpm with a required horsepower of and pressure at 60 psig. Discuss with salesperson your process and product to determine if these refurbished pumps should handle your specific duty. Electric Control Panel. Diagram No. 32701-R3210. Power supply: 115 V, 3.96 amps, single phase. Weg Electric Motor, 3 hp, 3450 rpm, 208-230/460 V, 7.43/3.71 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. flanged port. Outlets: (2) 1-1/2 in. dia. NPT fittings. Overall dimensions: 3 ft. 7 in. L x 3 ft. 1 in. W x 3 ft. 9 in. H. (ACN54a)

SOLD

Click here for product manual (169.5 KB)
Click here for drawing (157.8 KB)
Click here for more information (144.6 KB)

Click Here if you don't see what you're looking for in our online catalog.