Genemco Sells Used Hansen Technologies Auto Purger, Used Auto Purger and Used Ammonia Refrigeration 
 Used Auto Purger , Used Hansen Technologies Auto Purger and Used Ammonia Refrigeration 

Click On Picture

Stainless Steel U.S.P.I. Submicron Oil Filtration Unit

Stainless Steel U.S.P.I. Submicron Oil Filtration Unit
Mfg: U.S.P.I. Model: 88DA
Stock No: CAGC554 Serial No: V205157
U.S. Petrolon Industrial Filter System. Model: 88DA. Serial: V205157. Pump missing. Stainless steel filter housings on painted steel base.

Click On Picture

Used U.S.P.I. Submicron Oil Filtration Unit

Used U.S.P.I. Submicron Oil Filtration Unit
Mfg: U.S.P.I. Model: 1000 AMM Dual
Stock No: CAGC573 Serial No:
U.S. Petrolon Industrial, Inc. Oil filter system for ammonia compressor oil. Model: 1000 AMM Dual. Includes Viking Pump model SG-40514-GOV, serial V290296.

Click On Picture

USPI Single Refrigeration Oil Filter

USPI Single Refrigeration Oil Filter
Mfg: U.S.P.I. Model: 1000 AMM SGLE
Stock No: CAGC573B Serial No:
U.S. Petrolon Industrial, Inc. Filter system model: 1000AMMSGLE. Pump missing.

Click On Picture

Unused Surplus Frick Spare Parts

Unused Surplus Frick Spare Parts
Mfg: Frick Model:
Stock No: HGPM051A.60 Serial No:
Unused Surplus Frick Spare Parts for Startup Installation on Frick RWF-II-270 and RWF-II-480 compressors. Frick - Johnson Controls Super Filter II. Part number 531B0100H03. Quantity available: 6+. Frick - Johnson Controls Super Filter II. Part number 531B0100H02. Quantity available: 10+. Parker R/S Division RSF Strainer. 2010, 2 inch, 27 bar, 400 PSIG. 300151. 300149. Quantity available: 13. Parker R/S Division Valve - 1-5/8 in.. CK-1A. Port DN40 1-5/8 inch. Serial 12 2010. For NH3 Ammonia, freon, R-12, R-22, R502. Design pressure MRP 27 bar (400 PSIG). Temp -45C to +105F. 301179. 301026. 301178. USA. Quantity available: 11. Danfoss Stop Valve with Handwheel - 8 in. SVA-HS 200 A 121. 8 inch. 148B323701. Quantity 2. DN200. PS 40. 148B0518. G20Mn5QT. YZ P0924. CE0045. Danfoss Stop Valve with Handwheel - 6 in. SVA-HS 150. 6 inch. A ANG 121. 148B319701. Danfoss Stop Valve with Handwheel - 5 in. SVA-ST 125 A. 5 inch. ANG. 148B427401. DN125. PS40. 148B0514. G20Mn5QT. CE0045. Quantity 2. Danfoss Stop Valve - 1.5 in. SVA ST DN40 1-1/2 inch. PS40/580 PSI at -50C (-58F) to +150C (+302F). 5010BC. P285QH. PS40. CE0045. DN 40 SOC. G20Mn5QT. 695P. Quantity available: 13.

Click here for more information (661.6 KB)

Click On Picture

Used U.S.P.I. Submicron Oil Filtration Unit

Used U.S.P.I. Submicron Oil Filtration Unit
Mfg: U.S.P.I. Model: D1000AMM
Stock No: NOI1401 Serial No:
US Petrolon Industrial, Inc. (USPI) High Pressure Refrigeration Inline Filtration Unit. Model: D1000AMM. Designed to be used inline with NH3 Ammonia, R-22 Freon, R-570, etc. screw and reciprocating compressors. Removes both solids and moisture from compressor fluids. Installs with two isolation ball valves. Helps restore oil to cleaner levels which extends the compressor life. For reservoirs 1-120 gallons. Weight varies: 85-185 lbs. Dimensions: 26 in. W x 17 in. D x 41.5 in H. (ACN50)

Click here for more information (67.4 KB)
Click here for brochure (169.5 KB)

Click On Picture

Frick #11 Ammonia Screw Compressor Oil

Frick #11 Ammonia Screw Compressor Oil
Mfg: Frick Model:
Stock No: HGPM051C.75 Serial No:
Frick #11 Oil. Quantity available: 12. 53 gallon drums unused ammonia refrigeration screw compressor oil.

Click here for more information (98.9 KB)

Click On Picture

Frick #11 Ammonia Screw Compressor Oil

Frick #11 Ammonia Screw Compressor Oil
Mfg: Frick Model:
Stock No: HGPM051F.45 Serial No:
Frick #11 Oil. Quantity available: 87. Size: 5 gallon pails / buckets. Unused ammonia refrigeration screw compressor oil.

Click here for more information (90.8 KB)

Click On Picture

Tekoma Cryonorm Cryogenic Vaporizer

Tekoma Cryonorm Cryogenic Vaporizer
Mfg: Tekoma Cryonorm Model:
Stock No: RCJF1518.5 Serial No:
Tekoma Cryonorm Cryogenic Vaporizer. Estimated capacity: 100 Nm³/8hr based on oxygen duty with ambient conditions of +4 deg °C ambient temperature, 75% relative humidity and 1 m/s air flow. (12) 1-1/8 in. dia. tubes with (8) fins per tube: 8 ft. L. Inlet/outlet: (1) 2 in. FNPT. (1) 1 in. FNPT. Cryogenic vaporizers are designed to convert liquefied gases into gaseous states. Applications include: LOX, LIN and LAR. Overall dimensions: 2 ft. 2-3/8 in. L x 1 ft. 8-5/8 in. W x 10 ft. 2 in. H.

Click here for more information (245.9 KB)

Click On Picture

Tekoma Cryonorm Cryogenic Vaporizer

Tekoma Cryonorm Cryogenic Vaporizer
Mfg: Tekoma Cryonorm Model:
Stock No: RCJF1518B.5 Serial No: 1398-80
Tekoma Cryonorm Cryogenic Vaporizer. Rated capacity: 120 Nm³/8hr based on oxygen duty with ambient conditions of +4 deg °C ambient temperature, 75% relative humidity and 1 m/s air flow. Maximum working pressure: 290 PSI (20 bar). Test pressure: 435 PSI (30 bar). Inlet pressure maximum: 116 PSI. Outlet pressure maximum: 3.3 PSI (230 M.B.) (16) 1-1/8 in. dia. tubes with (8) fins per tube: 8 ft. 2-1/2 in. L. Inlet: (1) 1 in. MNPT. Outlet: (1) 1 in. port. Cryogenic vaporizers are designed to convert liquefied gases into gaseous states. Applications include: LOX, LIN and LAR. Overall dimensions: 3 ft. 3 in. L. x 2 ft. 11-1/8 in. W. x 11 ft. 1-1/2 in. H.

Click here for more information (418.0 KB)

Click On Picture

2002 Saginaw Control & Engineering Ammonia Control Panel

2002 Saginaw Control & Engineering Ammonia Control Panel
Mfg: Saginaw Control & Engineering Model:
Stock No: MDFC057 Serial No:
2002 Saginaw Control & Engineering Ammonia Control Panel. This panel was last used to control ammonia transfer pumps, float switches, solenoid valves, purger and the vent and exhaust fans. Control panel contents: (4) Siemens IEC 3 hp combination starters, (1) Siemens IEC 7.5 hp combination starter, (1) Siemens 100 amp breakers, (1) Siemens 25 amp breaker (4) Siemens 15 amp breaker, (1) Siemens SITOP PLC, (1) Siemens input and output modules and (1) Hansen Technologies sealed motor control valve, fail safe actuator. Overall dimensions: 6 ft. L x 1 ft 1 in. W x 6 ft. W.

Click here for more information (298.9 KB)

Click On Picture

Expansion Tank

Expansion Tank
Mfg: Not Specified Model:
Stock No: RGMB115B Serial No:
Expansion Tank. Inlets/Outlets: (1) 1 in. dia. port. (2) ¾ in dia. port. (1) ½ in. dia. port. Overall dimensions: 4 ft. 2 in. L x 1 ft. W x 2 ft. 9 in. H.

Click here for more information (155.0 KB)

Click On Picture

H. A. Phillips Ammonia Oil Removal Tanks

H. A. Phillips Ammonia Oil Removal Tanks
Mfg: H.A. Phillips and Company Model: 1997
Stock No: MDFC049.3 Serial No: 7693
1997 H. A. Phillips Ammonia Dump System. Refrigerant: R-717 (ammonia). Approximate capacity: 45 gallons. Inside straight-wall dimensions: 1 ft. 8 in. dia. x 2 ft. 6 in. L. MAWP: 300 psi at 250 ºF. MDMT: -50 ºF at 300 psi. Radius: 2:1 elliptical ends. 1991 Phillips oil pot. MAWP: 300 psi at 250 ºF. MDMT: -50 ºF at 300 psi. Inlets: (1) 2 in. dia. port, (2) 1 1/2 in. dia. port. Outlets: (1) 3 in. dia. port, (1) 1 in. dia. port, (1) 2 in. dia. port. Overall dimension: 3 ft. 7 in. L x 10 in. W x 3 ft. 10 in. H.

Click here for more pictures (472.6 KB)

Click On Picture

Ammonia Valves & Traps

Ammonia Valves & Traps
Mfg: Not Specified Model:
Stock No: HDDG400.5 Serial No:
(6) Ammonia Valves & Traps.

Click here for more information (123.8 KB)

Click On Picture

Ammonia Valves with Gauges

Ammonia Valves with Gauges
Mfg: Not Specified Model:
Stock No: HDDG401.1 Serial No:
(3) Ammonia Valves with Gauges

Click On Picture

Refrigeration Parts

Refrigeration Parts
Mfg: Vilter Model:
Stock No: RGMP362.2 Serial No:
Surplus Unused, Used Refrigeration Parts for Vilter and Boiler on (5) pallets.

Click here for more information (113.7 KB)

Click On Picture

Ammonia Traps

Ammonia Traps
Mfg: Not Specified Model:
Stock No: HDDG402.1 Serial No:
(3) Ammonia Traps

Click On Picture

Redi-Purge High Efficiency Refrigerant Purger

Redi-Purge High Efficiency Refrigerant Purger
Mfg: Redi-Purge Model: PRG-11/123-C2
Stock No: THHS001B. Serial No: 3134
Redi-Purge High Efficiency Refrigerant Purger. Model: PRG-11/123-C2. S/N: 3134. Refrigerant: HFC-134a, electrical requirements: 115 VAC, design pressure (hi/lo): 235/140 psig. Copeland Quality Scroll Compressor, Model: JR36C1E-IAA-100, S/N: 98F38196. Overall dimensions: 26 in. L x 18 in. W x 21 in. H.(ACN40).

Click here for more information (232.1 KB)

Click On Picture

Manning Systems Gas Monitor Model GM-1

Manning Systems Gas Monitor Model GM-1
Mfg: Manning Systems Model: GM-1
Stock No: BWMC459.1a Serial No: 200006-168-GM1-2
(4) Ammonia Monitors. Model GM-1. Warning and alarm settings. Fail-safe design. LED bargraph display. Input rating: 1 amp at 120 VAC, 60 Hz; relay contact rating: 3 amps at 120 VAC. S/N 200006-168-GM1-2.(ACN12).

Click here for more information (217.4 KB)

Click On Picture

2002 Manning Systems Ammonia Detector

2002 Manning Systems Ammonia Detector
Mfg: Manning Systems Model: EC-F2- NH3
Stock No: HDCF114.a Serial No: 200203 - 101 - ECF2-5
(3) 2002 Manning Systems Ammonia Detectors. Model: EC-F2-NH3. S/N's: 200203-101-ECF2-1, 200203-101-ECF2-3, 200203-101-ECF2-4, 200203-101-ECF2-5, 200203-101-ECF2-6, and 102454-0804-ECF2-1. The Manning Systems’ EC-F2 Sensor is a three-wire, 4/20 mA, electrochemical (diffusion) sensor for ammonia with standard ranges 0-100ppm. The unit exhibits excellent accuracy and precision, with negligible response to common interference gases and dramatic changes in relative humidity and offers extremely high reliability (+/- 5%) with no moving parts. Output: Isolated 4/20 mA, 700 ohms max at 24 VDC. Operating Humidity: 5-100% RH (condensing). ATMOSTM enviro-adaptive technology. Power supply: 24 VDC @ 0.25 amps. Overall dimensions (ea): 5-1/2 in. L x 4 in. W x 7 in. H. (ACN9).

Click here for Manual (159.1 KB)

Click On Picture

Zander Oil Water Separator- 33 Gallon

Zander Oil Water Separator- 33 Gallon
Mfg: Zander Model: Ecosep SL300
Stock No: HDCF206A.1 Serial No:
Zander Oil Water Separator- 33 Gallon. Model: Ecosep SL300. Inside dimensions: 20 in. L x 16 in. W x 26 in. H. Inlets: (1) 3/4 in. dia. port, (1) 3/4 in. dia. oil connection port. Outlets: (1) 3/4 in. dia. discharge connection. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8 in. W x 3 ft. 11 in. H. (ACN9)

Click here for more information (163.4 KB)

Click On Picture

Control Panel for Ammonia Compressor

Control Panel for Ammonia Compressor
Mfg: Not Specified Model:
Stock No: PMI12 Serial No:
Control Panel for Ammonia Compressor North 250 HP, 480V



View previously sold Misc.. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Used Hansen Technologies Auto Purger, Used Auto Purger and Used Ammonia Refrigeration