Genemco : Buy Used Positive Displacement Pumps and Rotary Vacuum & Gear Pumps Online at Discount Prices. 
 Genemco : Offers Used Positive Displacement Pumps Online. 

Click On Picture

SSP Positive Displacement Pump on Portable Base

SSP Positive Displacement Pump on Portable Base
Mfg: SSP Pumps Ltd. Model:
Stock No: HDDC104.10 Serial No:
SSP Positive Displacement Pump on Portable Base. Century motor: 5 HP, 1745 rpm, 230/460V, 17.4/7.2 amps, sf: 1.0, 60 Hz, 3 phase. Inlet/outlet (2) 2-1/2 in. ID Tri-clamp. Comes mounted on a stainless steel portable base with pulley shroud. Overall dimensions: 4 ft. 1 in. L x 2 ft. 9 in. W x 3 ft. 5 in. H.

Click here for more information (231.5 KB)

Click On Picture

Sherwood Positive Displacement Pump

Sherwood Positive Displacement Pump
Mfg: Sherwood Model:
Stock No: NOIP1115 Serial No:
Sherwood Positive Displacement Pump. Baldor Industrial motor: 1-.44 hp, 1725/1140 rpm, 460 v, 1.9/1.4 a, 60 Hz, 3 phase. (2) 1-1/4 in. L. x 1-3/4 in. rotors. Inlet/outlet: (2) 3/4 in. FNPT. Overall dimensions: 1 ft. 7 in. L x 10 in. W x 11-1/2 in. H.

Click here for more information (266.2 KB)

Click On Picture

Fomaco Positive Displacement Pump

Fomaco Positive Displacement Pump
Mfg: Fomaco Model: 2/0032
Stock No: KWBF999F Serial No: 106555/J/96
Fomaco Positive Displacement Pump. Model: 2/0032. Maximum working pressure: 100 psi. Inlets/Outlets: (2) 2 in. diameter I-Line fitting. Overall dimensions: 1 ft. 1-1/2 in. L x 9-7/8 in. W x 10-3/4 in. H.

Click here for more information (387.0 KB)

Click On Picture

Jabsco Positive Displacement Pump

Jabsco Positive Displacement Pump
Mfg: Jabsco Model: 25200 5590
Stock No: HDPH640.1 Serial No: 11092
Jabsco Positive Displacement Pump. Model: 25200 5590. S/N: 11092. Double mechanical seals. Elektrim motor, Model: SF, S/N: 56059B, 5 hp, 865 rpm, 575 V, 6 amps, 60 hz, 3 phase, 254 frame. Inlet/Outlet Size: 2 in. Bevel Seat. Overall dimensions 50 in. L x30 in. W x 31 in. H.

Click here for more information (392.0 KB)

Click On Picture

Pureflo Positive Displacement Rotary Pump

Pureflo Positive Displacement Rotary Pump
Mfg: Pureflo Model: 2550 0-AI
Stock No: HDPH638.6 Serial No: 2041
Pureflo Positive Displacement Rotary Pump. Model: 25500-A1. S/N: 2041. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 1-1/2 in. L x 8 in. W x 7-1/4 in. H.

Click here for more information (220.6 KB)

Click On Picture

G&H Positive Displacement Pump

G&H Positive Displacement Pump
Mfg: G & H Model: 2020A
Stock No: 55.SACH108.3 Serial No: 84-6-005
G&H Positive Displacement Pump. Model: GHP-2020A. S/N: 84-6-005. 3-A sanitary rated. Displacement: 16.9 gal/100 rpm. This range of pumps have been designed for pumping an array of viscosities from water to semi-solid applications. They are suited for both homogeneous liquids and liquids with particles/solids in suspension. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 17-1/2 in. L x 9 in. W x 11 in. H.

Click here for more information (711.3 KB)

Click On Picture

Johnson Positive Displacement Pump

Johnson Positive Displacement Pump
Mfg: Johnson Model: 31-50M
Stock No: KWBF888F Serial No: 17177
Johnson Positive Displacement Pump. Model: 31-50M. S/N: 17177. Inlets/Outlets: (2) 2 in. diameter I-Line fitting. Overall dimensions: 1 ft. 5-1/2 in. L x 10-1/4 in. W x 10-7/8 in. H.

Click here for more information (377.1 KB)

Click On Picture

Lobeflo Positive Displacement Pump

Lobeflo Positive Displacement Pump
Mfg: Lobeflo Model: AP75/CS8
Stock No: DBBP2965.3 Serial No: 35482/08B
Lobeflo Positive Displacement Pump. Model: AP75/CS8. S/N: 35482/08B. Discharge pressure: 101 psi. Pressure relief cover option. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 1 ft. 3 in. L x 8 in. W x 7-1/2 in. H.

Click here for more information (361.7 KB)

Click On Picture

Oberdorfer Positive Displacement Pump

Oberdorfer Positive Displacement Pump
Mfg: Oberdorfer Model:
Stock No: HDNP913.a Serial No: 4156C
Oberdorfer Positive Displacement Pump. S/N: 4156C. Baldor Industrial Motor, 2 to 1 hp, 1725/850 rpm, 460 V, 2.8/2.6 amps, 60 Hz, 3 phase. (2) 1-1/4 in. L x 1-3/4 in. dia. rotors. Inlets/Outlets: (2) 1 in. dia. FNPT. Overall dimensions: 2 ft. 1 in. L x 10 in. W x 1 ft. 1 in. H.

Click here for more information (306.6 KB)

Click On Picture

Albin Positive Displacement Pump

Albin Positive Displacement Pump
Mfg: Albin Model: P52A31C3A0T
Stock No: BIIR8011. Serial No: 135219
Albin Positive Displacement Pump. Model: P52A31C3A0T. S/N: 135219. MAWP: 116 psi @ 230 °F Max. Reliance electric motor, 10 hp, 1160 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Motor pulley diameter: 5-3/4 in. Gear pulley diameter: 18-3/4 in. 355 rpm (final). Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 3 ft. 9 in. L x 2 ft. 2 in. W x 2 ft. H.

Click here for more information (145.6 KB)

Click On Picture

G & H Positive Displacement Pump

G & H Positive Displacement Pump
Mfg: G & H Model: GHP-2020
Stock No: HDPH253A.16a Serial No: 87-7-2051
G & H Positive Displacement Pump. Model: GHP-2020. Flow rate for new pump is 70 gpm with required horsepower. Rotary lobe pumps have been designed for use on wide ranging applications within the Brewing, Dairy, Food, Pharmaceutical, and Chemical industries. The smooth, slow action is ideal for products such as creams, gels, emulsions, aerated mixtures, delicate cell structures and organic solids in suspension. Inlets/outlets: 2 in. dia. S-line fitting. Overall dimensions: 18 in. L x 9-1/2 in. W x 11-1/2 in. H.

Click here for more information (236.4 KB)

Click On Picture

Foster R-Series Vane Pump - 5 HP

Foster R-Series Vane Pump - 5 HP
Mfg: Foster Model: Model R2-5
Stock No: SNSL266.3a Serial No: 72044
Foster Vane Pump. Model: R2-5. S/N: 72044. Capacity: 100 gpm in 150,000 SSU viscosity fluid. Pump key features include pump pressure limiting valve (PLV) and limited interchangeability of sizes for internal bypass or return to source of product. This pump is conservatively sized for high-viscosity service. Steel base with (4) casters for easy positioning. Reliance Electric Motor, 5 hp, 1710 rpm, 230/460 V, 16.4/8.20 amps, 60 Hz, 3 phase. Reeves Varispeed Module, Size: 332, ratio: 20.9, maximum: 200 rpm, minimum: 20 rpm. Pump inlet/outlet: 6-1/2 in. diameter, flange: 11 in. diameter with (8) thru-holes at a center to center distance of 10 in. Overall dimensions: 58 in. L x 28 in. W x 53 in. H.

Click here for more information (574.1 KB)
Click here for Foster brochure (3,075.1 KB)

Click On Picture

Rotary Positive Displacement Pump

Rotary Positive Displacement Pump
Mfg: Zander Model: 1V360
Stock No: JDWW103. Serial No: 0293
Rotary Positive Displacement Pump. Model: 1V360. S/N: 0293. Dayton Industrial Electric Motor, 3/4 hp, 1725 rpm, 115-230 V, 12.4/6.2, 60 Hz, 3 phase. Inlets/outlets: (2) 1 in. NPT female fittings. Overall dimensions: 20-3/4 in. L x 6 in. W x 9 in. H.

Click here for more information (261.8 KB)

Click On Picture

Rotary Positive Displacement Pump

Rotary Positive Displacement Pump
Mfg: Not Specified Model: 1V360
Stock No: JDWW104. Serial No: 0293
Rotary Positive Displacement Pump. Model: 1V360. S/N: 0293. Dayton Industrial Electric Motor, 3/4 hp, 1725 rpm, 115-230 V, 12.4/6.2, 60 Hz, 3 phase. Inlets/outlets: (2) 1 in. NPT female fittings. Overall dimensions: 20-3/4 in. L x 6 in. W x 9 in. H.

Click here for more information (275.4 KB)

Click On Picture

Blackmer Dover Sliding Vane Liquefied Gas Pump LGL Series

Blackmer Dover Sliding Vane Liquefied Gas Pump LGL Series
Mfg: Blackmer Dover Model: LGL 1-1/2
Stock No: HDCF211.6 Serial No: 217008l
Blackmer Dover Sliding Vane Liquefied Gas Pump. Model: LGL 1-1/2. S/N: Flow rate for a new pump: 37 gpm. Baldor Industrial Motor: 2 hp. Designed for medium capacity requirements such as auto propane dispensing and multiple scale bottle filling applications, the LGL series of pumps have built in relief valves to protect downstream piping systems by using external bypass valves to set discharge pressure. The LGL also features a redesigned, cavitation suppression liner. Overall dimensions: 2 ft. L x 1 ft. 3-1/2 in. W x 1 ft. 4 in. H.(ACN26-87).

Click here for pump curve (64.4 KB)
Click here for more information (143.5 KB)

Click On Picture

Chemcom Rotary Pumps

Chemcom Rotary Pumps
Mfg: Chemcom Model: 1170-90-T3D and 1120-90-T3D
Stock No: SHCA932.2a Serial No: 22843 and 21028
Chemcom Rotary Pumps. Models: 1170-90-T3D and 1120-90-T3D. S/N's: 22843 and 21028. Capacity: 250 gpm @ 35 psig (sn: 22843) and 8 gpm @ 100 psig (sn: 21028). Baldor Industrial Motor, 1 hp, 1725 rpm, 230/460 V, 3.4/1.7 amps, 60 Hz. Reeves Variable Speed Module, Max. 3320 and Min. 644. Inlets: (1) 1-1/2 in. dia. port, (1) 1/2 in. dia. port. Outlets: 1-1/2 in. NPT, (1) 1/2 in. port. Overall dimensions: 49 in. L x 24 in. W x 53-1/2 in. H.

Click here for more information (413.3 KB)

Click On Picture

Foster Rotary Vane Pump - 3 HP

Foster Rotary Vane Pump - 3 HP
Mfg: Foster Model: R1F3-3
Stock No: SNSL270.2 Serial No: 73248
Foster Rotary Vane Pump. Model: RIF3-3. S/N: 73248. Capacity: 20 gpm @ 150,000 SSU. Reliance Electric motor: 3 hp, 1740 rpm, 230/460 V, 9.6/4.8 amps, 60 Hz, 3 ph. Reeves Varidrive Module, maximum ratio: 20.9, final rpm (max. ratio): 83.25 rpm. Eccentric centers for medium to high viscosity liquids. Consists of four sliding vanes with through-vane slots, large ports and pumping chamber, and open flow path for least resistance to highly viscous, hard-to-pump liquids. Steel base. Pump inlet/outlet: 3 in. 'S' line. Overall dimensions: 61 in. L x 30 in. W x 30 in. H.

Click here for more information (281.7 KB)

Click On Picture

Jabsco Positive Displacement Lobe Gear Pump

Jabsco Positive Displacement Lobe Gear Pump
Mfg: Jabsco Model: 24950-1870
Stock No: NOIP8016. Serial No: 7719
Jabsco Positive Displacement Lobe Gear Pump. Model: 24950-1870. S/N: 7719. SEW Eurodrive, 1/3 hp, 3300 rpm, 230/460 V, 2.8/1.41, 60 Hz, 3 phase. Eurodrive, Rpm out: 216 (final). Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 2 ft. 5 in. L x 1 ft. 4 in. W x 2 ft. 10 in. H.

Click here for more information (237.5 KB)

Click On Picture

Netzsch Incorporated NemoŽ Stainless Steel Progressive Cavity Pump

Netzsch Incorporated NemoŽ Stainless Steel Progressive Cavity Pump
Mfg: NemoŽ Model: 2NBS70A
Stock No: RCJF231.2 Serial No: 13639
Netzsch Incorporated NemoŽ Stainless Steel Progressive Cavity Pump. Model: 2NBS70A. Serial: 13639. Job: 5292. Year: 1996. Flow rate for new pump is 275 gpm with required horsepower and pressure. Maximum PSI: 180. Stator material: PCI / Buna. Rotor is 4301 / 304SS. Reliance Electric motor Industrial Co. motor: model no: P25G3311N, 15 HP, 1765 rpm, 18 amps, 460V, 60 Hz, 3 phase.(ACN228).

Click here for pump curve (51.0 KB)
Click here for more information (365.9 KB)

Click On Picture

Pump Cart with Gear Drive -10 HP

Pump Cart with Gear Drive -10 HP
Mfg: Not Specified Model:
Stock No: TASP175 Serial No:
S.S. Pump Cart, 10hp Gearhead Motor, No Pump. Baldor 10 HP, 230/460V, 60 Hz, 3-phase.

Click On Picture

Pump Carts - Portable Motor Bases

Pump Carts - Portable Motor Bases
Mfg: Not Specified Model:
Stock No: TASP187 Serial No:
Pump Carts - Portable Motor Bases. Qty 3.

Click On Picture

ITT Jabsco Pureflo Positive Displacement Pump

ITT Jabsco Pureflo Positive Displacement Pump
Mfg: ITT Jabsco Pureflo Model: 25800-5510
Stock No: SSFF1020.7 Serial No: 0647
ITT Jabsco Pureflo Positive Displacement Pump. Model: 25800-5510. S/N: 0647. Overall dimensions: 2 ft. 1 in. L x 11 in. W x 1 ft. 5 in. H.

Click here for more information (150.6 KB)



View previously sold Other. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Buy Rotary Vacuum & Gear Pumps at Discount Prices.