Genemco Sells Used Stainless Steel and Aluminum Diaphragm Pumps by Warren, Yamada, Tri Clover, Versa Matic, Wanner Engineering Inc. 
 Used Stainless Steel Diaphragm Pumps, Aluminum Diaphragm Pumps, Hydra-Cell Pumps, Gorman-Rupp Diaphragm Pump 

Click On Picture

Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump

Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump
Mfg: Zangari Model: 40-P
Stock No: QCAI488.2 Serial No: 241
Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump. Model: 40-P. S/N: 241. Festo Double-Acting Cylinder, S/N: M341, Type: DNC-80-100PPV, maximum pressure: 145 psi. Inlets: (1) 3 in. dia. S-Line fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 4 ft. L x 1 ft. 8-1/2 in. W x 1 ft. 5-1/2 in. H.

Click here for more information (287.5 KB)

Click On Picture

Ingersoll-Rand Diaphragm Pump

Ingersoll-Rand Diaphragm Pump
Mfg: Ingersoll Rand ARO Corporation Model:
Stock No: MASH270 Serial No:
Ingersoll-Rand Diaphragm Pump. Inlet/outlet: (1) 2-1/4 in. FNPT. (1) 2 in. MNPT. Overall dimensions: 1 ft. 7-1/2 in. L x 1 ft. W x 2 ft. 2-1/4 in. H.

Click here for more information (182.9 KB)

Click On Picture

Ingersoll Rand ARO Corporation Diaphragm Pump

Ingersoll Rand ARO Corporation Diaphragm Pump
Mfg: Ingersoll Rand ARO Corporation Model: PD2GA-AAP-AAA
Stock No: MASH036 Serial No: 19038073
Ingersoll Rand ARO Corporation Diaphragm Pump. Model: PD2GA-AAP-AAA. Santoprene® material. -40º to 225º F. Inlets/outlets: (2) 2-1/2 in. FNPT, (1) 2 in. MNPT. Overall dimensions: 1 ft. 8-1/2 in. L x 1 ft. 1 in. W x 2 ft. 2-1/2 in. H.

Click here for more information (165.3 KB)

Click On Picture

Tri Clover Diaphragm Partial Pump

Tri Clover Diaphragm Partial Pump
Mfg: Tri Clover Model: C328
Stock No: GAWD005.4a Serial No:
Tri Clover Diaphragm Partial Pump. Model: C328. 316 stainless steel construction. Maximum flow rate: 156 gpm. Maximum size solids: ¼ in. Maximum suction lift: 24 ft. Inlets/outlets: 2-1/2 in. triclamp fittings. Overall dimensions: 16 in. L x 13 in. W x 16 in. H.

Click here for more information (263.3 KB)

Click On Picture

Diaphragm Pumps

Diaphragm Pumps
Mfg: Not Specified Model:
Stock No: SELM33 Serial No:
Diaphragm Pumps. 307 Air Operated, Part No. D32911, Series E99E, Made in USA. Max gallon P/M 7-26. Max fluid and air psi bar - 100-7. Inlet 5/8 in., Outlet 3/8 in. Overall dimensions: 5-½ in. W, 9 in. L, 9-½ in. H. (4) Wilden Diaphragm Pumps, Model: M1 pumps. (2) Yamada Diaphragm Pumps, Model: NDP-5FPT.

Click here for more information (251.2 KB)

Click On Picture

Aluminum Diaphragm Pump

Aluminum Diaphragm Pump
Mfg: Warren Rupp Model: SP-92-10
Stock No: SFF451.a Serial No:
Warren-Rupp Aluminum Diaphragm Pump, Model SP-92-10, 1-¾ in. inlet and outlet threaded connections. Mounted on casters.

Click here for more information (199.4 KB)

Click On Picture

VersaMatic Aluminum Diaphragm Pump Model E2

VersaMatic Aluminum Diaphragm Pump Model E2
Mfg: Versa Matic Model: E2
Stock No: HDPH253M.1a Serial No:
VersaMatic Aluminum Diaphragm Pump, Model E2, 2 in. inlet, 2 in. outlet, Adjustable Flowrate 0-155 gpm, Overall Dimensions 16 in. L x 14 in. W x 26 in. H.

Click here for more information (169.8 KB)

Click On Picture

ARO Ingersoll Rand Pneumatic Double Diaphragm Pump

ARO Ingersoll Rand Pneumatic Double Diaphragm Pump
Mfg: ARO Ingersoll Rand Model: 6661AF-3EB-C
Stock No: CSWB534.3a Serial No:
Aro Corporation Pneumatic Double Diaphragm Pump. Model: 6661AF-3EB-C. Capacity: 47 gpm. Maximum particle size: 1/8 in. diameter. Originally setup with the following opitons: Center Body: Aluminum. Fluid Cap / Manifold: Colorless Polypropylene flange (one piece). Seal Material: Polypropylene. Ball Material: Santoprene. Diaphragm Material: Santoprene. Inlets/outlets: (2) 1 in. dia. S-line fittings. Air inlet: 3/8 in. dia. quick connect fitting. Overall dimensions: 3 ft. L x 1 ft. 11 in. W x 3 ft. 10 in. H. (ACN8a). FAD

Click here for more information (298.8 KB)
Click here for Pump Manual (556.5 KB)

Click On Picture

Diaphragm Pumps

Diaphragm Pumps
Mfg: Not Specified Model: NDP-5FPT / BK-5
Stock No: SSND073.a Serial No: 018517 / 52779
1st pump is a Yamada Diaphragm Pump. Model: NDP-5FPT. S/N: 018517. Max. air pressure:0.5 MPa. Inlets/outlets: (2) ½ in. FNPT, (1) ¾ in. FNPT, (1) 3/8 in. FNPT. Overall Yamada pump dimensions: 6-1/4 in. L x 4-3/8 in. W x 5-3/4 in. H. 2nd pump is an All Flow Double Diaphragm Pump. Model: BK-5. S/N: 52779. Inlets/outlets: (2) ½ in. MNPT, (1) 3/8 in. air inlet. Both pumps are stationed on a stainless steel frame base. Overall dimensions: 1 ft. 9-1/8 in. L 1 ft. 1 in. W x 1 ft. 5-3/8 in. H.

Click here for more information (270.7 KB)

Click On Picture

Versa-Matic Diaphragm Pump

Versa-Matic Diaphragm Pump
Mfg: Versa Matic Model:
Stock No: MASH037 Serial No:
Versa-Matic Diaphragm Pump. Inlets/outlets: (2) 2 in. MNPT. (2) 1 in. FNPT. Overall dimensions: 4 ft. 2-1/8 in. L x 2 ft. 11-1/2 in. W x 3 ft. 10-1/4 in. H.

Click here for more information (178.0 KB)

Click On Picture

SOLD Sandpiper Diaphragm Pump  SOLD

SOLD Sandpiper Diaphragm Pump
Mfg: Sandpiper Model: SA2-A
Stock No: 18a.BASF138.12a Serial No: 323464
Sandpiper Diaphragm Pump, Model SA2-A, type BF-3-SS, S/N 323464, 2 in. connections,18 in. L x 22 in. W x 30 in. H.

SOLD

Click On Picture

SOLD Stainless Steel Diaphragm pump SOLD

SOLD Stainless Steel Diaphragm pump
Mfg: Not Specified Model:
Stock No: 25.HDVM72.13a Serial No:
Stainless Steel Diaphragm Pump, 2 in. X 2 in.

SOLD

Click On Picture

SOLD Warren-Rupp/ Sandpiper Diaphragm Pump SOLD

SOLD Warren-Rupp/ Sandpiper Diaphragm Pump
Mfg: Warren Rupp Model: S15B1S1EANS000
Stock No: OIP003.22 Serial No:
Warren-Rupp/ Sandpiper Diaphragm Pump. 316 Stainless Steel. Model S15B1S1EANS000. 1-½ in. inlets and outlets, food grade EPDM diaphragm, in excellent condition.

SOLD

Click On Picture

SOLD Warren-Rupp/ Sandpiper Diaphragm Pump SOLD

SOLD Warren-Rupp/ Sandpiper Diaphragm Pump
Mfg: Warren Rupp Model: S25B1SINANS000
Stock No: OIP002.27 Serial No:
Warren-Rupp/ Sandpiper Diaphragm Pump. 316 Stainless Steel. Model S25B1SINANS000. 2-½ in. inlets and outlets, food grade Nitrile diaphragm, in good condition.

SOLD

Click On Picture

SOLD Murzan Drum Unloading System SOLD

SOLD Murzan Drum Unloading System
Mfg: Murzan Model: DUS-50
Stock No: END300b.80a Serial No: 9600026D
Murzan Drum Unloading System, Project No. D-12616, Panel/Equipment DUS-50. S/N 9600026D. Overall dimensions: for drum: 27-½ in.W, 46 in. H. System stands on four lockable casters. Has a control panel on the side with 2 air inlets. 4 control tubes run to the dual air powered pumps, and 2 smaller tubes run to the pneumatic lifts on either side of clearance area. Rollers run along base at 2 in. diameter in open portion and 1 in. Diameter in clearance area. Designed for 24 in. diameter drums. Number on pump: 96102892, P1 .50 SL. Pneumatic Lifts: Rockford Air devices, piston size: 3-¼ in. x 40 in. S/N 96-1396E.

SOLD

Click On Picture

SOLD Warren Rupp Diaphragm Pump SOLD

SOLD Warren Rupp Diaphragm Pump
Mfg: Warren Rupp Model: Sandpiper SSB1-A Type 3
Stock No: OI12 Serial No:
Warren Rupp Diaphragm Pump. Model Sandpiper SSB1-A Type 3. Stainless Steel. (1) 1-1/2 in. inlet, (1) 1-1/2 in. outlet. Overall dimensions 16 in. L x 10 in. W x 17-½ in. H.

SOLD

Click here for more information (555.6 KB)

Click On Picture

SOLD Warren-Rupp/ Sandpiper Diaphragm Pump SOLD

SOLD Warren-Rupp/ Sandpiper Diaphragm Pump
Mfg: Warren Rupp Model: S25B1SINANS000
Stock No: OIP004.27 Serial No:
Warren-Rupp/ Sandpiper Diaphragm Pump. 316 Stainless Steel. Model S25B1SINANS000. 2-½ in. inlets and outlets, food grade Nitrile diaphragm, in good condition.

SOLD

Click On Picture

SOLD Versa Matic Polypropylene Diaphragm Pump SOLD

SOLD Versa Matic Polypropylene Diaphragm Pump
Mfg: Versa Matic Model: Elima Matic
Stock No: BAFB81.3a Serial No: R005254
Versa Matic, Polypropylene diaphragm pump, Model is Elima Matic, S/N R005254, 150 psi. (1) 2 in. inlet, (1) 2 in. outlet. Overall dimensions 24 in. L x 12 in. W x 29 in. H.

SOLD

Click here for more information (106.2 KB)

Click On Picture

SOLD Elima-Matic Diaphragm Pump 2 in. SOLD

SOLD Elima-Matic Diaphragm Pump 2 in.
Mfg: Elima-Matic Model: Versa-Matic
Stock No: BAFB94.5 Serial No:
Elima-Matic double diaphragm Pump 2 in. Model Versa-Matic

SOLD

Click On Picture

SOLD Warren-Rupp/ Sandpiper Diaphragm Pump SOLD

SOLD Warren-Rupp/ Sandpiper Diaphragm Pump
Mfg: Warren Rupp Model: EB-2-M
Stock No: OIP001.25 Serial No: 412486
Warren-Rupp/ Sandpiper Diaphragm Pump. Model EB-2-M, S/N 412486, 316 Stainless Steel, 2 in. inlets and outlets, food grade Nitrile diaphragm, in good condition. Type TN-3-S.

SOLD

Click On Picture

SOLD Diaphragm Pump SOLD

SOLD Diaphragm Pump
Mfg: Not Specified Model:
Stock No: 12a.GR793.1 Serial No: 114-011332
Diaphragm Pump, Stainless Steel. S/N 114-011332. (1) 1-1/2 in. inlet, (1) 1-1/2 in. outlet. Overall dimensions 16 in. L x 10 in. W x 17-1/2 in. H.

SOLD

Click here for more information (157.7 KB)

Click On Picture

SOLD Versa-Matic Diaphragm Pump 2 in. SOLD

SOLD Versa-Matic Diaphragm Pump 2 in.
Mfg: Versa Matic Model: Elima-Matic E2
Stock No: BAFB95.5 Serial No: R005252
Versa-Matic Polypropylene Diaphragm Pump. Model Elima-Matic E2, S/N R005252. Date of Mfg: 4/19/02. 2 in. Inlet, 2 in. outlet, W/TX/TF/TES & center port MNF, Adjustable flowrate 0-155 gpm. Overall Dimensions 12 in. W x 17 in. L x 29 in. H.

SOLD

Click here for more information (349.2 KB)

Click On Picture

SOLD Versa Matic Polypropylene Diaphragm Pump SOLD

SOLD Versa Matic Polypropylene Diaphragm Pump
Mfg: Versa Matic Model: Elima Matic
Stock No: BAFB96.5 Serial No: R005253
Versa Matic, Polypropylene diaphragm pump, Model is Elima Matic, S/N R005253 , 150 psi. (1) 2 in. inlet, (1) 2 in. outlet. Overall dimensions 17 in. L x 12 in. W x 29 in. H.

SOLD

Click here for more information (105.9 KB)

Click On Picture

SOLD Warren Rupp/Sandpiper Diaphragm Pump SOLD

SOLD Warren Rupp/Sandpiper Diaphragm Pump
Mfg: Warren Rupp Model: SB1-A
Stock No: HDPH253H.2 Serial No: 6
Warren Rupp/Sandpiper Stainless Steel Diaphragm Pump, Model SB1-A. S/N 0006, Type: SN-1-SS. Inlet/ Outlet 1-1/2 in. Adjustable flowrate: 0 - 42 gpm. SB Series metallic pumps are ideal for all liquids, viscous, even small solids. Solids Handling up to 1/4 in. Overall Dimensions: 16 in. L x 10 in. W x 16 in. H.

SOLD

Click here for more information (959.1 KB)

Click On Picture

SOLD Aro Diaphragm Pump Stainless Steel SOLD

SOLD Aro Diaphragm Pump Stainless Steel
Mfg: ARO Ingersoll Rand Model:
Stock No: 12.SWC002.2 Serial No:
New Aro Diaphram Pump, stainless steel.

SOLD

Click On Picture

SOLD Murzan Diaphragm Pump SOLD

SOLD Murzan Diaphragm Pump
Mfg: Murzan Model: P150
Stock No: END2833b.10 Serial No: 98053518
Murzan Diaphragm Pump. Model: P150. S/N: 98053518. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. MPT air hose fitting. Overall dimensions: 20 in. L x 18 in. W x 30 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

SOLD

Click here for more information (246.6 KB)

Click On Picture

SOLD Sandpiper Air-Powered Diaphragm Pump SOLD

SOLD Sandpiper Air-Powered Diaphragm Pump
Mfg: Sandpiper Model: SSB1-A
Stock No: SNBB380.6a Serial No: 607663
Sandpiper Air-Powered Diaphragm Pump. Model: SSB1-A, S/N: 607663, Type: TF-3-55. Inlet/outlet: 1-1/2 in., sanitary clamp. 316 stainless steel manifold, 316 stainless steel outer chamber, 316 stainless steel outer diaphragm plate. Capacity: 0 to 54 gpm. Solid handling up to 1/4 in.; heads up to 289 ft. of water. Overall dimensions: 32 in. L x 14 in. W x 29 in. H. This pump is USDA accepted for meat and poultry.

SOLD

Click here for more information (170.3 KB)

Click On Picture

SOLD Sandpiper Air-Powered Double Diaphragm Pump SOLD

SOLD Sandpiper Air-Powered Double Diaphragm Pump
Mfg: Sandpiper Model: SSB2-A
Stock No: SGMI324.5 Serial No: 294848
Sandpiper Air-Powered Double Diaphragm Pump. Model: SSB2-A. S/N: 294848. Type: TF-1-SS. Stainless steel construction. Maximum recommended air pressure: 100 psi. Inlets: (1) 1/4 in. dia. air fitting, (1) 2 in. dia. I-line fitting (male). Outlets: (1) 2 in. dia. I-line fitting (female). Overall dimensions: 27 in. L x 18-1/2 in. W x 41 in. H.

SOLD

Click here for more information (271.2 KB)

Click On Picture

SOLD Murzan Diaphragm Pump SOLD

SOLD Murzan Diaphragm Pump
Mfg: Murzan Model: P150
Stock No: END2832b.10 Serial No: 98053519
Murzan Diaphragm Pump. Model: P150. S/N: 98053519. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. NPT air hose fitting. Overall dimensions: 20 in. L x 18 in. W x 30 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

SOLD

Click here for more information (238.2 KB)

Click On Picture

SOLD Murzan Diaphragm Pump SOLD

SOLD Murzan Diaphragm Pump
Mfg: Murzan Model: P150
Stock No: END2831b.10 Serial No: 93121835
Murzan Diaphragm Pump. Model: P150. S/N: 93121835. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. NPT air hose fitting. Overall dimensions: 20 in. L x 15 in. W x 24 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

SOLD

Click here for more information (267.0 KB)

Click On Picture

SOLD Warren Rupp Stainless Steel Diaphragm Pump SOLD

SOLD Warren Rupp Stainless Steel Diaphragm Pump
Mfg: Warren Rupp Model: SSA2-A
Stock No: HDDP154.16 Serial No:
Warren Rupp Stainless Steel Diaphragm Pumps. Model: SSA2-A. Displacement Per Stroke: 0.43 gallons. Maximum Flow per minute: 140 gallons. Maximum solids handling: 2 in. Maximum Discharge pressure: 125 psi. Pipe size: 2 in. Overall dimensions: 21 in. L x 17 in. W x 26 in. H. (Spare parts available).

SOLD

Click here for more information (134.3 KB)

Click On Picture

SOLD Sandpiper Aluminum Air-Powered Double-Diaphragm Pump SOLD

SOLD SOLD Sandpiper Aluminum Air-Powered Double-Diaphragm Pump SOLD
Mfg: Sandpiper Model: SA3-A
Stock No: DSVT078E.2 Serial No:
Sandpiper Aluminum Air-Powered Double-Diaphragm Pump. Model: SA3-A. Capacity: 260 gpm @ 125 psi. Displacement per stroke: 1.62 gal. Maximum diameter solids handling: up to 3 in. SA series pumps are designed for slurries and liquids with suspended solids. The equipped flap valves allow passage of entrained line-size solids without damage. Inlets: (1) 3/4 in. dia. NPT (female, air), (1) 3/4 in. dia. NPT (female, air exhaust), (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Outlets: (1) 3 in. dia. port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. attachment holes at a distance of 4-1/2 in. Overall dimensions: 37 in. L x 16-1/2 in. W x 29-1/2 in. H. SOLD

SOLD

Click here for more information (184.6 KB)

Click On Picture

Murzan Stainless Steel Diaphragm Unloading System

SOLD Murzan Stainless Steel Diaphragm Unloading System
Mfg: Murzan Model: DUS-51M
Stock No: GAWD047.73a Serial No:
Murzan Stainless Steel Drum Unloading System- 55 Gallon. Model: DUS-51M. S/N: 03075296. The Murzan DUS-51M Drum Unloading System consist of a Murzan PI 50 SL-HV-IM 4 in. x 4 in. (T-316L S.S.) double diaphragm CIP'able pump with two suctions. This pump is mounted on a follower plate fabricated of polished 316 stainless steel that floats on top of the product. This plate is fitted with a wiper that cleans the side of the drum as it follows it down, emptying it. The system will pump the product through a 4 in. dia. line to a total equivalent distance of 20 ft. in length. The discharge hose is 3 in. dia. with Q-line end fittings. A polished stainless steel (T-304 S.S.) frame supports the pump and the plate. The DUS-51M includes two air cylinders that center the drum on the plate and two more that will allow you to easily lift the pump out of the drum once the plate has reached the bottom. The unit is supplied with stainless steel 27 in. L x 23 in. W heavy-duty conveyors, with the capacity for two drums that facilitate the easier drum handling. All the pneumatic controls are contained in a NEMA 4X stainless steel box. Overall dimensions: 5 ft. 6 in. L x 32 in. W x 6 ft. 6 in. H minimum (10 ft. 6 in. H maximum).

SOLD

Click here for more information (617.9 KB)

Click On Picture

Warren Diaphragm Pump

SOLD Warren Diaphragm Pump
Mfg: Warren Model: SA2-A
Stock No: DCBJ893.2 Serial No: 179812
Warren Diaphragm Pump. Model: SA2-A. Type: DF-3-SS. S/N: 179812. Pneumatically operated. Stainless steel construction. Pump capacity: 140 gpm. Displacement per stroke: 0.43 gallon. Maximum discharge pressure: 125 psi. Flap valve SA Series, this pump is especially recommended for slurries and liquids with suspended solids. Flap-valves allow passage of suspended line-size solids without damage. Pump inlet: 2 in. ‘S’ line fitting, outlet: 2 in. threaded (female). Overall dimensions: 22 in. L x 14 in. W x 20 in. H.

SOLD

Click here for more information (223.6 KB)

Click On Picture

1994 Wanner Engineering Inc. Hydra-Cell Positive Displacement Pump

SOLD 1994 Wanner Engineering Inc. Hydra-Cell Positive Displacement Pump
Mfg: Wanner Engineering Inc. Model: H25X-FSGNNEH
Stock No: DBPF2261B.2 Serial No: 67812
1994 Wanner Engineering Inc. Hydra-Cell Positive Displacement Pump. Model: H25X-FSGNNEH. S/N: 67812. Pump capacity: 33.33 gpm. Lesson motor, 7.5 hp, 1750 rpm, 208-230/460 V, 20-18.4/9.2 amps, 60 Hz. Typical Hydra-Cell Pump features: seal-less compact design, durability and simplicity make Hydra-Cell pumps the optimum choice for handling aggressive fluids, abrasive fluids with particles, hot fluids, corrosive fluids, abrasives, wettable powders, cutting fluids, ultrapure fluids, adhesives, salt water, reclaim water, slurries, liquid gases, fertilizers, viscous fluids, chemicals, soap solutions. Stainless steel base. Pump inlet: 2 in. threaded (female), outlet: 1-1/2 in. threaded (female). Overall dimensions: 36 in. L x 21 in. W x 23 in. H. (ACN60).

SOLD

Click here for more information (219.2 KB)
Click here for more information (1,173.3 KB)

Click On Picture

Wanner Engineering Inc. Hydra-Cell Pumps

SOLD Wanner Engineering Inc. Hydra-Cell Pumps
Mfg: Wanner Engineering Inc. Model: D25MFCGHHEC
Stock No: DBPF2103.a Serial No: 18537 and 19930
(2) Wanner Engineering Inc. Hydra-Cell Pumps. Model: D25MFCGHHEC. S/N's: 18537 and 19930. Capacity: 20 gpm at maximum pressure. Maximum pressure: 1000 psi. (2) Square D Pressure Switches. Previous duty: conveyor belt washer. Baldor Industrial Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. Typical Hydra-Cell Pump features: seal-less compact design, durability and simplicity make Hydra-Cell pumps the optimum choice for handling aggressive fluids, abrasive fluids with particles, hot fluids, corrosive fluids, abrasives, wettable powders, cutting fluids, ultrapure fluids, adhesives, salt water, reclaim water, slurries, liquid gases, fertilizers, viscous fluids, chemicals, soap solutions. Skid mounted. Inlets: (4) 1 in. dia. NPT (male). Outlets: (1) 2 in. dia. NPT (male). Overall dimensions: 58 in. L x 37 in. W x 51 in. H.

SOLD

Click here for more information (198.4 KB)

Click On Picture

Versa-Matic E1 Series Double Diaphragm Pump

SOLD Versa-Matic E1 Series Double Diaphragm Pump
Mfg: Versa Matic Model: Bolted Metallic E1
Stock No: DPCO273.2 Serial No:
Versa-Matic E1 Series Double Diaphragm Pump. Model: Bolted Metallic E1. Material of construction: Aluminum. Nominal capacity: 35 gpm. Maximum particle size: 0.125 in. diameter. Versa-Matic's E1 1" is self-priming and features a corrosion-resistant air valve system that virtually eliminates icing, stalling, and the need for lubrication. Port sizes: 1-1/2 in. threaded (female)NPT, air inlet/exhaust: 0.375 in. diameter NPTF/NPT. Overall dimensions: 11 in. L x 10 in. W x 15 in. H.(ACN6a).

SOLD

Click here for more information (144.3 KB)

Click On Picture

Graco Aluminum Diaphragm Pump

SOLD Graco Aluminum Diaphragm Pump
Mfg: Graco Model: 1030
Stock No: HDPH253.1a Serial No:
Graco Aluminum Diaphragm Pump. Model 1030, Series: H86. Inlet/Outlet- 1-1/2 in. Adjustable flowrate: 0 - 30 gpm. Max. pressure: 120 psi. Overall dimensions: 14-1/2 in. L x 22 in. W x 16 in. H.

SOLD

Click On Picture

Gorman-Rupp Diaphragm Pump- 3 HP

SOLD Gorman-Rupp Diaphragm Pump- 3 HP
Mfg: Gorman-Rupp Model: 3D-8
Stock No: DFPC257.1 Serial No: 716630
Gorman-Rupp Diaphragm Pump- 3 HP. Model 3D-8. S/N: 716630. Capacity: 63 gpm @ 20 TDH. The XP series are heavy duty diaphragm pumps designed for demanding service in hazardous locations such as ground water. Gasoline powered. The pump is self priming up to 25 ft. Unit has a 23 in. handle and a set of 10 in. dia. wheels. Inlets: (1) 4-1/2 in. dia. Type F adapter. Outlets: (1) 4-1/2 in. Type B coupler. Overall dimensions: 44 in. L x 34 in. W x 23-1/2 in. H.

SOLD

Click here for more information (324.4 KB)

Click On Picture

1998 (Granzow) DEPA Sanitary Air Operated Diaphragm Pump

SOLD 1998 (Granzow) DEPA Sanitary Air Operated Diaphragm Pump
Mfg: Granzow Model: DH50-SL-U-G—DT
Stock No: PFGL157.6 Serial No: 98264
1998 (Granzow) DEPA Sanitary Air Operated Diaphragm Pump. Model: DH50-SL-U-GDT. S/N: 98264. Nominal capacity: 120 gpm. Buna and Teflon ball valves. Inlets/outlets: (2) 2 in. dia. S-line fittings. (Granzow) Depa air operated diaphragm pumps are made of 316L stainless steel and hold the highest sanitary ratings to include: FDA, 3A and EHEDG. Special design characteristics reduce both the spare parts holding as well as the number of individual parts used per pump thus providing low maintenance costs and short downtimes. By simply changing the diaphragms, valve seats and valve balls, other product applications can be addressed. Other features include: gentle conveyance of liquid or viscous products, tolerance of media with entrained solids or abrasive components, and both dry priming and running. Overall dimensions: 1 ft. 11 in. L x 1 ft. 1 in. W x 2 ft. 6 in. H.(ACN118).

SOLD

Click here for more information (333.4 KB)
Click here for Pump Curve (617.6 KB)

Click On Picture

Yamada Diaphragm Pump

SOLD Yamada Diaphragm Pump
Mfg: Yamada Model: NDP-25BST-FDA
Stock No: SGMPB003.3a Serial No: 175325KX-FDA
Yamada Diaphragm Pump. Model: NDP-25BST-FDA. Pump capacities: 49 gpm, air supply press: 20 to 100 psi. Material of construction: 316 stainless steel. Maximum cycles per minute: 210. Maximum liquid temperature: 212°F. Maximum size solid: 3/16 in. Inlets/outlets: (2) 1-1/2 in. “S” line. Air inlet: ½ in. threaded female; air outlet: 1 in. threaded female. Overall dimensions: 11-1/2 in. L x 8-1/2 in. W x 14-1/2 in. H.(ACN10).

SOLD

Click here for more information (87.7 KB)

Click On Picture

Wanner Engineering Inc. Hydra-Cell Positive Displacement Pump

SOLD Wanner Engineering Inc. Hydra-Cell Positive Displacement Pump
Mfg: Wanner Engineering Inc. Model: H25X-FSGNNEH
Stock No: DBPF2261.2 Serial No: 67811
Wanner Engineering Inc. Hydra-Cell Positive Displacement Pump. Model: H25X-FSGNNEH. Flow rate for new pump is 20 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Lesson motor, 7.5 hp, 1750 rpm, 208-230/460V, 60 Hz. Wanner’s Hydra-Cell pumps feature: sealless compact design and are the optimum choice for handling corrosive or abrasive fluids with particles, hot fluids, wettable powders, adhesives, salt water, reclaim water, slurries, liquid gases, fertilizers, soap solutions, and those with viscous properties. Stainless steel base. Inlets: (1) 2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 3 ft. L x 1 ft. 9 in. W x 1 ft. 11 in. H.(ACN86).

SOLD

Click here for more information (102.7 KB)

Click On Picture

Wanner Engineering Inc. Hydra-Cell Diaphragm Pump

SOLD Wanner Engineering Inc. Hydra-Cell Diaphragm Pump
Mfg: Wanner Engineering Inc. Model: D10SL SE SHEHC
Stock No: HDPH039.5a Serial No: 97708
Wanner Engineering Inc. Hydra-Cell Diaphragm Pump. Model: D10SL SE SHEHC. S/N 97708. Maximum capacity: 6 gpm. Delivery @ max pressure: 292 revs/gal, Maximum inlet pressure: 250 psi. Maximum temperature: 250 °F. 316 Stainless steel head and valve seat assembly. Diaphragm and O-ring mat'l: EPDM. Baldor Industrial Motor, 3 hp, 230/460 V, 3.6/1.8 amps, 1750 rpm, 60 Hz, 3 phase. The Hydra-Cell pump is built tough to get the job done without the constant worry about pump failure and costly repairs. Inlets: (1) 1 in. dia. NPT. Outlets: (1) 3/4 in. dia. NPT. Overall dimensions: 28-1/2 in. L x 12 in. W x 11-1/2 in. H.

SOLD

Click here for more information (343.4 KB)

Click On Picture

1996 (Granzow) DEPA Sanitary Air Operated Diaphragm Pump

SOLD 1996 (Granzow) DEPA Sanitary Air Operated Diaphragm Pump
Mfg: Granzow Model: DH40ULUG
Stock No: PFGL084.12 Serial No: 96304
1996 (Granzow) DEPA Sanitary Air Operated Diaphragm Pump. Model: DH40ULUG. S/N: 96304. Nominal capacity: 50 gpm. Material of construction: 316 stainless steel. Sanitary ratings include: FDA, 3A and EHEDG. Teflon and Buna ball valves. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Double-acting, positive displacement pumps operate with two alternating pumping chambers. The compressed air which drives the unit is admitted through a control valve, to the rear of each diaphragm in turn, so displacing the medium from alternate pumping chambers. Since the two diaphragms are connected by a common piston rod, suction always occurs in one chamber while discharge is occurring in the other. Features include: gentle conveyance of liquid or viscous products, tolerance of media with entrained solids or abrasive components, and both dry priming and running. Overall dimensions: 1 ft. 6 in. L x 11 in. W x 2 ft. 3 in. H.(ACN84).

SOLD

Click here for more information (263.0 KB)
Click here for Drawings (617.6 KB)

Click On Picture

Diaphragm Pump

SOLD Diaphragm Pump
Mfg: Not Specified Model: PD2GA-AAP-AAA
Stock No: NOIP1104 Serial No: 19038073
Diaphragm Pump. Model: PD2GA-AAP-AAA. Inlets/outlets: (2) 2-1/2 in. FNPT, (1) 2 in. MNPT. Overall dimensions: 1 ft. 8-1/2 in. L x 1 ft. 1 in. W x 2 ft. 2-1/2 in. H.

SOLD

Click here for more information (163.6 KB)

Click On Picture

DEPA Stainless Steel Diaphragm Pump

SOLD DEPA Stainless Steel Diaphragm Pump
Mfg: Granzow Model: DH40-UL-P-T—DT
Stock No: DBPE712.4 Serial No: 42787740
(Granzow) DEPA Stainless Steel Diaphragm Pump. Model: DH40-UL-P-T—DT. S/N: 42787740. Nominal capacity: 50 gpm. Ball Valve. Teflon Diaphragm. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 1 ft. 4 in. W x 2 ft. 6 in. H. (ACN84).

SOLD

Click here for more information (326.2 KB)
Click here for Drawings (617.6 KB)

Click On Picture

Diaphragm Pump Stainless Steel

SOLD Diaphragm Pump Stainless Steel
Mfg: Not Specified Model:
Stock No: 20.FA189.0 Serial No:
Diaphragm pump stainless steel.

SOLD

Click On Picture

Graco Inc. Husky Series Diaphragm Pump

SOLD Graco Inc. Husky Series Diaphragm Pump
Mfg: Graco Model: Husky 3275
Stock No: MASH271 Serial No:
Graco Inc. Husky Series Diaphragm Pump. Model: Husky 3275. Part no. DK3GGG. Flow rate for new pump is 275 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Geolast material: seats, balls, and diaphragm. 150º F. Inlets/outlets: (1) 3-1/4 in. port. (1) 3-1/4 in. FNPT. (1) 1 in. FNPT. (1) 1-1/4 in. FNPT. Overall dimensions: 2 ft. 8 in. L x 1 ft. 5 in. W x 2 ft. 4-1/2 in. H.

SOLD

Click here for more information (223.8 KB)

Click On Picture

Ingersoll Rand Aro Diaphragm Pump

SOLD Ingersoll Rand Aro Diaphragm Pump
Mfg: Ingersoll Rand ARO Corporation Model: 6861A3-344-C
Stock No: MASH035 Serial No: D0073303
Ingersoll Rand Aro Diaphragm Pump. Model: 6861A3-344-C. S/N: D0073303. Inlets/outlets: (2) ½ in. FNPT. (2) 1-1/2 in. FNPT. Overall dimensions: 1 ft. L x 8 in. W x 1 ft. 6-5/8 in. H.

SOLD

Click here for more information (155.6 KB)

Click On Picture

Graco Inc. Husky Series Diaphragm Pump

SOLD Graco Inc. Husky Series Diaphragm Pump
Mfg: Graco Model: Husky 3275
Stock No: MASH272 Serial No:
Graco Inc. Husky Series Diaphragm Pump. Model: Husky 3275. Series: J02B. Flow rate for new pump is 275 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Geolast material: seats, balls, and diaphragm. 150 ˚F. Inlets/outlets: (1) 3-1/4 in. port. (1) 3-1/4 in. FNPT. (1) 1 in. FNPT. (1) 1-1/4 in. FNPT. Overall dimensions: 2 ft. 8 in. L x 1 ft. 5 in. W x 2 ft. 4-1/2 in. H.

SOLD

Click here for more information (238.6 KB)

Click On Picture

Wanner Engineering, Inc. Stainless Steel Hydra-Cell Pump

SOLD Wanner Engineering, Inc. Stainless Steel Hydra-Cell Pump
Mfg: Wanner Engineering Inc. Model: D35EASENNEHD
Stock No: SWCS05.2 Serial No: 139536
Wanner Engineering, Inc. Stainless Steel Hydra-Cell Pump. Max Flowrate: 35 GPM at 1150 RPM. Pump Head Material: 316 Stainless Steel. Originally setup with the following items: Diaphragm / O-Ring Material: EDPM. Valve / Valve Seat Material: Nitronic 50. Valve Springs: Elgiloy. Valve Spring Retainers: 17-7 PH Stainless Steel. Hydra-Oil: 40 weight, high-temp, edpm compatible. North American Electric motor: 7.5 hp, 1180 rpm, cat no: H1272, 208-230 /460 volts, 21.0-19./ 9.5 amps, 60 hz, 3 ph, frame: 254T. ABB VFD: type: ACH401600632, code no: 64078887. (1) 1-1/2 in. tri-clamp outlet. (1) 3 in. tri-clamp inlet. Overall dimensions: 5 ft. 4 in. L x 2 ft. W x 1 ft. 9 in. H.

SOLD

Click here for specifications (316.1 KB)
Click here for more information (301.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Stainless Steel and Aluminum Diaphragm Pumps.