Click On Picture

Allen Bradley Centerline 2100 MCC Control Panel

Allen Bradley Centerline 2100 MCC Control Panel
Mfg: Allen-Bradley Model: 2100 MCC
Stock No: CAGC935 Serial No: LPHR87/6
Allen Bradley Centerline 2100 MCC Control Panel. Disconnect for 250 HP screw compressor motor and VFD for condenser fan motor. Motor Control Center LPHR87/2, series N, 800 amp, horizontal, 300 amp vertical, type 1G enclosure. Weight: 710 lbs.

Click here for more pictures (140.0 KB)

Click On Picture

Siemens Motor Control Center

Siemens Motor Control Center
Mfg: Siemens Model: 9-001-70878-01
Stock No: SDFP005 Serial No: 09-1461-70878-01
Siemens Motor Control Center. Volts: 460V. Phase: 3. Hertz: 60 Hz. Horizontal & vertical bus braced for short circuit current rating of 25KA Amps R.M.S. Sym. Horizontal bus continuous rating: 600 Amps. MCC short circuit current rating: 25KA. MCC Serial: 09-1461-70878-01. Part: 9-001-70878-01. Siemens Energy & Automation Inc. Made in USA. Dimensions: 41 in. x 23 in. x 92 in.

Click here for more information (78.8 KB)

Click On Picture

Bank of (15) GE Starters from Ammonia Refrigeration System

Bank of (15) GE Starters from Ammonia Refrigeration System
Mfg: GE Model:
Stock No: MDNY10.5 Serial No:
Bank of (15) GE Starters from Ammonia Refrigeration System. On/Off fused disconnects. GE 300-Line Control.

Click here for more information (52.6 KB)

Click On Picture

Allen-Bradley Motor Control Center

Allen-Bradley Motor Control Center
Mfg: Allen-Bradley Model:
Stock No: SCJC309.15 Serial No:
(2) Allen-Bradley Motor Control Center. Overall dimensions: 161 L x 18 W x 95 H.(H11).

Click On Picture

Motor Starter Control Center – 1 Hp to 200 Hp

Motor Starter Control Center – 1 Hp to 200 Hp
Mfg: Siemens Model:
Stock No: PCNY09 Serial No:
Motor Starter Control Center. This motor starter control center provides starters for different hp rated motors as follows: (1) 200 hp, (1) 120 hp, (2) 50 hp, (1) 20 hp, (4) 7 hp, (5) 5 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp motors. These starters are distributed among 3 main sections that make the whole center. Section 1 provides: (1) 200 hp starter. Section 2 provides: (1) 120 hp, (2) 7 hp, (4) 2 ½ hp, (1) 1 ½ hp, and (2) 1.0 hp. Section 3 provides: (2) 50 hp, (1) 20 hp, (2) 7 hp, (5) 5 hp. Supply power required: 460 V, 60 Hz, 3 phase. Overall dimensions: 15 ft. L x 1 ft. 9 in. W x 7 ft. 6 in. H.(BG).

Click here for more information (1,118.3 KB)

Click On Picture

Eaton Cutler – Hammer Unitrol Double Sided Motor Control Centers

Eaton Cutler – Hammer Unitrol Double Sided Motor Control Centers
Mfg: Eaton Cutler - Hammer Model:
Stock No: NOI9004 Serial No:
Eaton Cutler – Hammer Unitrol Double Sided Motor Control Centers. Horsepower ranges from 10-100. Amp ranges are from: 27-135. Overall dimensions: 5 ft. L x 2 ft. W x 7 ft. 6 ½ in. H. (ACN282).

Click here for more information (303.3 KB)

Click On Picture

2003 Allen Bradley Motor Control Center

2003 Allen Bradley Motor Control Center
Mfg: Allen-Bradley Model:
Stock No: CSRW004B. Serial No: P947702
2003 Allen-Bradley Series-M Motor Control Center. Cat No: K CDMT40/1. Bus ratings: 600 VAC (max). Horizontal power: 600 amps. Vertical power (ea. side): 300 amps. 60 Hz. 3 phase. Power supply: 208-480 V, 3 phase, control supply: 100-240 VAC, 47-63 Hz, control circuit fuse: 10 amps (max). Allen-Bradley Series-A, Cat. No: 825-MCM20. Overall dimensions: 2 ft. 10 in L x 1 ft. 10 in. W x 7 ft. 6 in. H.(H11).

Click here for more information (258.9 KB)

Click On Picture

Cutler Hammer 4-Section Motor Control Center

Cutler Hammer 4-Section Motor Control Center
Mfg: Cutler Hammer Model: Unitrol/MCC400
Stock No: DBHK200.0 Serial No: 6AF1206945C
Cutler Hammer Eaton, Model MCE400, S/N GAF1206945-C. Wire 4, 120/240 volt, 3ph, 60 Hz. Vertical bus amps: 400, Horizontal bus amps: 800, Neutral bus amps: 800. Maximum short cicuit rating is 42,000 amps RMS symmetrical at 120/240 volt, when protected internally or externally by a 1200 amp maximum class L, R, J, or T fuse the max short circuit rating is 100,000 amps RMS symmetrical. Overall Dimensions 90 in. L x 20 in. W x 91 in. H.

Click here for more information (349.1 KB)

Click On Picture

General Electric 8000 Line Control Center

General Electric 8000 Line Control Center
Mfg: General Electric Model:
Stock No: MDBC277 Serial No:
General Electric 8000 line control center. Catalog No. 587X0650F01. Electrical requirements: 480 V, 600 amps, 60 Hz, 3 phase. MCC 15 buckets. Overall dimensions: 5 ft.1/2 in. L x 1 ft. 8 in. W x 6 ft. 6 in. H.

Click here for more information (114.1 KB)

Click On Picture

Cutler Hammer Bucket Double-Sided MCC

Cutler Hammer Bucket Double-Sided MCC
Mfg: Cutler Hammer Model:
Stock No: MDBC278 Serial No:
(11) Cutler Hammer Bucket double-sided motor control center. Electrical requirements: 480 V, 3 phase. Overall dimensions: 7 ft. 6 in. L x 5 ft. L x 1 ft. 8 in. H.

Click here for more information (232.1 KB)

Click On Picture

Westinghouse Motor Control Center

SOLD Westinghouse Motor Control Center
Mfg: Westinghouse Model:
Stock No: BAOT071.1 Serial No:
Westinghouse Motor Control Center. Control panel is equipped with (54) disconnect switches and (13) reset switches. Panel also features a Switch Protector, Model: 277/480, S/N: A2-100098. Overall dimensions: 11 ft. 2 in. L x 17 in. W x 96 in. H.

SOLD

Click here for more information (299.8 KB)

Click On Picture

Motor Control Center in Stainless Steel Enclosure

SOLD Motor Control Center in Stainless Steel Enclosure
Mfg: Not Specified Model:
Stock No: DNBA223 Serial No:
Motor Control Center in Stainless Steel Enclosure. (4) Allen Bradley AC drives, model: 1336 Plus, (12) Mitsubishi Freqrol inverter drives models: FR-Z220-0.75k-UL, FR-Z120-1.5k-UL, and FR-A220-3.7K-U. (1) Allen Bradley PLC with front mounted display panel, complete with Allen Bradley wired relay contactors, models: 592-JOV16A, 500F-AOD93 and 509-AOD, Square “D” thermal magnetic circuit breakers, and Bussman series KTN-R, FRN-R and FRS-R fuses. Power requirements: 240/480 VAC, 100 amps max. 60 hz, 3 phase. Side mounted ACME electric constant 1 KVA voltage regulator, 95-132 x 166-288 x 192-264 x 384-528 volt primary 120/208/240 volt secondary, 60 Hz, single phase. Enclosure is cooled by an extractor driven by a Leeson electric motor, 1/3 hp, 1725 rpm, 115/208-230 V, 6.4/3.2 amps, 60 Hz, single phase. Overall dimensions: 8 ft. 4 in. L x 3 ft. 2 in. W x 7 ft. H.(ACN271).

SOLD

Click here for more information (805.2 KB)

Click On Picture

Allen-Bradley Series L Motor Control Center

SOLD Allen-Bradley Series L Motor Control Center
Mfg: Allen-Bradley Model:
Stock No: DTTC048. Serial No: H YMR426/1
Allen-Bradley Series L Motor Control Center. S/N and Cat. No: H YMR426/1. Sections one and two, only. Bus ratings (max): 600 VAC. Horizontal power: 800 amps. Vertical power (ea. side of horizontal): 300 amps. 3 phase. (11) Size 1 motor centers. Maximum horsepower: 5.0 HP at 480 V, 60 Hz, 3 phase. UL Listed No's: N639735 and N639736. Overall dimensions: 40 in. L x 23 in. W x 92 in. H. (ACN117).

SOLD

Click here for more information (82.9 KB)
Click here for specifications (101.4 KB)

Click On Picture

2003 Allen Bradley Motor Control Center

SOLD 2003 Allen Bradley Motor Control Center
Mfg: Allen-Bradley Model:
Stock No: CSRW004. Serial No: K CDMT40/1
2003 Allen Bradley Motor Control Center. Cat No. & S/N: K CDMT40/1. Bus ratings: 600 VAC (max). Horizontal power: 600 amps. Vertical power: 600 amps. 60 Hz. 3 phase. Overall dimensions: 40-1/2 in. L x 24 in. W x 90 in. H. (ACN147).

SOLD

Click here for more information (157.9 KB)

Click Here if you don't see what you're looking for in our online catalog.