Click On Picture

Electric Motors

Electric Motors
Mfg: Not Specified Model:
Stock No: SGMO058.1a Serial No:
Electric Motors

Click On Picture

Motor with Drive

Motor with Drive
Mfg: Not Specified Model:
Stock No: SGMO060.4a Serial No:
Motor with Drive. Leeson Motor, Model C145T17FC1F, 1.5 hp, 1,740 rpm, 208/230/460 volt, 5-5/2.5 amps, 60 Hz, 3 phase. Drive: Disco-Variator, Lenze Power Transmission. P1: 2 hp, N1: 1,750 rpm (could be input rpm), N2: 1,140-200 rpm ( could be output rpm), M2: 90-210 lb-in (could be torque).

Click On Picture

Motors

Motors
Mfg: Not Specified Model:
Stock No: SGMO064.6 Serial No:
Motors

Click On Picture

Motors

Motors
Mfg: Not Specified Model:
Stock No: SGMO065.4 Serial No:
Motors

Click On Picture

Motors

Motors
Mfg: Not Specified Model:
Stock No: SGMO067.3 Serial No:
Motors

Click On Picture

Cesco Magnetics Inline Magnet

SOLD Cesco Magnetics Inline Magnet
Mfg: Cesco Magnetics Model:
Stock No: SGM3049.8 Serial No:
Cesco Magnetics. Inline Magnet, Magnet # 36061. Inline with 2 in. Pipe also has a 1 in. Outlet with Waukesha Cherry Burrel Butterfly valve. Has 5 permanent bar magnets inside.

SOLD

Click here for more information (203.7 KB)

Click Here if you don't see what you're looking for in our online catalog.