Click On Picture

Stainless Steel Multi-tube Heat Exchanger Units - 110 sq. ft.

Stainless Steel Multi-tube Heat Exchanger Units - 110 sq. ft.
Mfg: Not Specified Model:
Stock No: TFAR087B Serial No:
(6) Stainless Steel Multi-tube Heat Exchanger Units. Quantity available: 6. Estimated tube surface area: 110 sq. ft. Internal tubes (qty 42): 0.5 in. diameter x 20 ft. long. Media ports: 2 in. dia. Product end flanges: 6 in. tri-clamp. Overall length: 20.5 ft. long.

Click here for more pictures (954.5 KB)

Click On Picture

Precision Heat Exchanger Co. Shell and Tube Heat Exchanger - 1,947 total sq. ft.

Precision Heat Exchanger Co. Shell and Tube Heat Exchanger - 1,947 total sq. ft.
Mfg: Precision Heat Exchanger Co. Model:
Stock No: DTTC2022. Serial No:
(8) Precision Heat Exchanger Co. Shell and Tube Heat Exchangers. Approximate surface area (heat exchanger group): 1,947 sq. ft. Tube and u-bend material of constructions: 304 stainless steel. Shell material of construction: carbon steel. Number of passes (through exchanger group): 4. Number of tubes: 186. Tube dimensions: 1/4 in. dia. x 20 ft. L. Heat transfer surface area: approx. 243 sq. ft. Tube volume: 9.5 gal. Shell side MAWP: 150 psi @ 200 F. Shell side MDMT: -20F at 150 PSI. Inlets: (1) 4 in. dia. port (product), (1) 4 in. dia. port (media). Outlets: (1) 4 in. dia. port (product), (2) 4 in. dia. ports (media). Overall dimensions: 23 ft. 10 in. L x 5 ft. W x 8 ft. 11 in. H.

Click here for more information (262.4 KB)

Click On Picture

Advance Process Sterilizer Unit

Advance Process Sterilizer Unit
Mfg: Advance Process Model:
Stock No: RCSC893.75 Serial No: 2324
Advance Process Sterilizer Unit. S/N: 2324. Stainless steel, (2) tube in tube heat exchangers, (1) cooling tube, 150 psi @ 400F, 18 in. dia x 20 ft. L, (2) AGC ProHX-F plate heat exchangers, connecting valve & steam trap

Click here for more information (159.7 KB)

Click On Picture

Advance Process Sterilizer Unit

Advance Process Sterilizer Unit
Mfg: Advance Process Model:
Stock No: RCSC894.75 Serial No: 2330
Advance Process Sterilizer Unit. S/N: 2330. Stainless steel, (2) tube in tube heat exchangers, (1) cooling tube, 150 psi @ 400F, 18 in. dia x 20 ft. L, (2) AGC ProHX-F plate heat exchangers, connecting valve & steam trap. Certified by Alaskan Copper Works. Shell: 150 PSI at 350F, -20F at 150 PSI. Tubes: 150 PSI at 350F, -20F at 150 PSI. Year: 2000. S/N: 2323.

Click here for more information (123.5 KB)

Click On Picture

Advance Process Sterilizer Unit

Advance Process Sterilizer Unit
Mfg: Advance Process Model:
Stock No: RCSC897.65 Serial No: 2325
Advance Process Sterilizer Unit. S/N: 2325. Stainless steel, (2) tube in tube heat exchangers, (1) cooling tube, 150 psi @ 400F, 18 in. dia x 20 ft. L, (2) AGC ProHX-F plate heat exchangers, connecting valve & steam trap

Click here for more information (140.5 KB)

Click On Picture

Sterilizer-Heat Exchanger Set

Sterilizer-Heat Exchanger Set
Mfg: Not Specified Model:
Stock No: RCSC900.30 Serial No: U-1954
Sterilizer-Heat Exchanger Set. S/N: U-1954. Tube in tube system, 100 psi @ 650F, 22 in. dia x 20 ft. L with bottom steam trap. (mfg in 1993)

Click here for more information (88.2 KB)

Click On Picture

RVS Ammonia Cooled Juice Chiller

RVS Ammonia Cooled Juice Chiller
Mfg: RVS Model:
Stock No: DPPE3603C. Serial No: 90598 90602, 90696
RVS Ammonia Cooled Juice Chiller. Approximate capacity: 431 tons. (4) stainless steel shell and tube chillers with refrigerant accumulator. Chiller (4) pack: Each chiller has (186) 3/8 inner. dia. x 24 ft. L 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Rated shell side: 150 psi @ 200 F, tube side 100 psi@200 F. Capacity: shell: ammonia: Flow: 23,450 lbs. / hr. Temperature: 26F in and 26F out. Tube: orange juice: Flow: 47878 lbs. / hr. Temperature: 153F in and 35F out. The liquid ammonia feed line to chiller set is 1-1/2 in. dia. Refrigerant accumulator: 30 in. outer dia. x 18 ft. 6 in. L. Rated shell side: 150 psi @ 200F. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200F. Number of passes per unit: 1. This was originally installed with Tropicana as part of their orange juice processing line. Approximate overall dimensions: 26 ft. 7in. L x 6 ft. 3 in. W x 10 ft. 4 in. H.(ACN1000).

Click here for more information (336.5 KB)

Click On Picture

Stainless Steel Shell and Tube Heat Exchangers

Stainless Steel Shell and Tube Heat Exchangers
Mfg: Not Specified Model:
Stock No: OI160. Serial No:
(4) Stainless Steel Shell and Tube Heat Exchangers. (1) 3 in. dia. I-line shell tube with (19) 5/16 in. dia. multi-tubes, each 20 ft. long. ~31 sq. ft. (1) 3-1/2 in. dia. I-line shell tube with (19) 5/16 in. dia. multi-tubes, each 20 ft. long. ~31 sq. ft. (1) 4-1/2 in. dia. I-line shell tube with (31) 5/16 in. dia. multi-tubes, each 20 ft. long. ~51 sq ft. (1) 4-1/2 in. dia. I-line shell tube with (24) 5/16 in. dia. multi-tubes, each 20 ft. long. ~39.25 sq ft.

Click here for more information (132.2 KB)

Click On Picture

Tetra Pak Spiraflo Multi-Tube Heat Exchanger

SOLD Tetra Pak Spiraflo Multi-Tube Heat Exchanger
Mfg: Tetra Pak Model: MTR 154/19x25c-6-2/2
Stock No: RCJF396.50 Serial No: 183262
SALE PENDING Tetra Pak Spiraflo HTST Multi-tube Heat Exchanger. Model: MTR 154/19x25c-6-2/2. (9) 7 in. dia. x 20 ft. L tubes. Set of multi-tube exchanger modules consist of: heater section I, (2) modules MT 154/19x25c-6(flow rates: 150 gpm/260 gpm) and regen section II, MTR 154/19x25c-6(flow rates: 150 gpm/150 gpm). The heat exchange assembly comes complete with all product wetted parts constructed of AISI 316 stainless steel, 4 in. butt weld connections on product sides, gasket material in EPDM rubber, and a free standing, base frame. This unit was previously installed with Cargill Juice in their orange juice processing line. Inlets/Outlets: (5) 4 in. S-line ports, (1) 3 in. S-Line port. (19) in. diameter internal tubes. Overall dimensions: 22 ft. 1 in. L x 3 ft. 1 in. W x 7 ft. 4 in. H.(ACN1640).

SOLD

Click here for more information (755.3 KB)

Click Here if you don't see what you're looking for in our online catalog.