Genemco : Buy Used Jayhawk Mustard Mill and Peanut Butter Mill & Peanut Shaker at Discount Prices. 
 Genemco : Offers a wide range of Used Peanut Butter Mill & Peanut Shakers. 

Click On Picture

Jayhawk Mustard Mill – 7.5 HP

Jayhawk Mustard Mill – 7.5 HP
Mfg: Jayhawk Model: 2MPYC
Stock No: FHF293b Serial No: B233
Jayhawk Mustard Mill. Model: 2MPYC. Serial: B233. Capacity: 75 GPH / 635 lbs. per hour. Century Motor, 7.5 hp, 3470/2890 rpm, 220-440 V, 60/50 cycle, 3 phase. The Jayhawk mustard mill is a wet process, stone grinding size reduction mill using precision balanced, diamond cut stones in varieties of applications to include mustard, hot sauce processing, or anything that requires reduction by wet grinding. Inlet: 1 in. bevel seat. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dimensions: 27 in. L. x 15 in. W. x 16 in. H. (ACN129).

Click here for more pictures (692.6 KB)

Click On Picture

SOLD Kuldis Peanut Butter Queen SOLD

SOLD Kuldis Peanut Butter Queen
Mfg: Kuldis Model: PBQ 101-B
Stock No: 17a.CS295.2 Serial No: 1731
Kuldis Peanut Butter Queen, Model PBQ 101-B, Serial Number 1731, 9 in x 9 in top inlet, 11 in deep, plexi-glass outlet 2 in x 1.5 in, 110V, 25 in H x 9.5 in W x 20.5 in L.

SOLD

Click On Picture

SOLD Jayhawk Mustard Mill SOLD

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 3MPYC
Stock No: 325.FHF293c.52 Serial No:
Jayhawk Mustard Mill Model 3MPYC, motor serial number 2320341 10hp 3520rpm 220/440V, 10 in D x 32 in L.

SOLD

Click On Picture

SOLD Jayhawk Mustard Mill SOLD

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 4MPYB
Stock No: 325.FHF293e.52 Serial No:
Jayhawk Mustard Mill Model 4MPYB, 25hp 220-440V,40in Long x 24in Diameter.

SOLD

Click On Picture

JB&S Burns Peanut Butter Mill

SOLD JB&S Burns Peanut Butter Mill
Mfg: Burns Model:
Stock No: 75.FHF230a.10 Serial No:
JB&S Burns Peanut Butter Mill. Head diameter: 20 in. General Electric Motor, Model: 5K4364A2, S/N: NY065038, 40 hp, 1770 rpm, 208-220/440 V, 99.4-99.4/49.7 amps, 60 Hz, 3 phase. Pulley: Dodger Electric Motor, 3/4 hp, 3450/2850 rpm, 208-220/440, 2.6-1.8 amps, 60/50 Hz, 3 phase. Final rpm: 1725/1425, Inlet: (1) 4 in. L x 4 in. W. Outlet: (1) 10-1/4 in. L x 3-3/4 in. W. Overall dimensions: 78 in. L x 27 in. W x 66-1/2 in. H.(XMR72a).

SOLD

Click here for more information (319.4 KB)

Click On Picture

Jayhawk Mustard Mill

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 3MPYC
Stock No: 325.FHF293f.52 Serial No: 2320341
Jayhawk Mustard Mill. Model: 3MPYC. Capacity: 75 gals. or 635 lbs. per hour. Louis Allis Induction Motor, 10 hp, 3520 rpm, 220/440 V, 27/13.5 amps, 60 Hz, 3 phase. The Jayhawk mustard mill is a wet process, stone grinding size reduction mill using precision balanced, diamond cut stones in varieties of applications to include mustard, hot sauce processing, or anything that requires reduction by wet grinding. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dimensions: 32 in. L x 18 in. W x 16 in. H. (ACN129).

SOLD

Click here for more information (241.5 KB)

Click On Picture

Jayhawk Mustard Mill

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 3MPYC
Stock No: 325.FHF293d.52 Serial No:
Jayhawk Mustard Mill. Model: 3MPYC. Capacity: 75 gals. or 635 lbs. per hour. Louis Allis Induction Motor, 10 hp, 3520 rpm, 220/460 V, 60 Hz, 3 phase. The Jayhawk mustard mill is a wet process, stone grinding size reduction mill using precision balanced, diamond cut stones in varieties of applications to include mustard, hot sauce processing, or anything that requires reduction by wet grinding. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dim: 32 in. L. x 18 in. W. x 16 in. H. (ACN129).

SOLD

Click here for more information (181.6 KB)

Click On Picture

Jayhawk Mustard Mill

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 3MPYC
Stock No: 325.FHF293.52 Serial No:
Jayhawk Mustard Mill. Model: 3MPYC. Capacity: 75 gal. or 635 lbs. per hour. Louis Allis Induction Motor, 10 hp, 3520 rpm, 220/440 V, 27/13.5 amps, 60 Hz, 3 phase. The Jayhawk mustard mill is a wet process, stone grinding size reduction mill using precision balanced, diamond cut stones in varieties of applications to include mustard, hot sauce processing, or anything that requires reduction by wet grinding. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dimensions: 32 in. L x 18 in. W x 16 in. H. (ACN129).

SOLD

Click here for more information (209.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Jayhawk Mustard Mill and Peanut Butter Mill at Discount Prices.