Used Mycom Screw Compressor Package, Used Mycom Compressors, Mycom Ammonia Screw Compressor  
 Genemco Sells, Used Mycom Compressors, Mycom Screw Compressor Package Used Mycom Ammonia Screw Compressors,  

Click On Picture

FES Mycom 320-L Screw Compressor Booster Package - 400 HP

FES Mycom 320-L Screw Compressor Booster Package - 400 HP
Mfg: FES Model: 1160B / 320L
Stock No: RPCA1363F.90 Serial No: 3211575
FES Screw Compressor Package. Model: 1160B. S/N: 89-0039-0101. FES Contract No. 89-0039-0301-09. Compressor model: 1160B-LE. S/N: 3211375. FES equivalent Mycom model 320L. The capacity of this booster is 525tons at 401bhp -30/+10f. TECO motor: 400 hp, 2300/4160 V, 87.9/48.6 A, 3565 rpm. Tank: Nat. Bd. No. 3922. MAWP: 250 psi at 200F. MDMT: -20F at 250 psi. S/N: 88266.

Click here to see a video of the equipment

Click here for more information (566.8 KB)

Click On Picture

FES 775 / Mycom 320-SU-LX Booster Rotary Screw Compressor Package  250 HP

FES 775 / Mycom 320-SU-LX Booster Rotary Screw Compressor Package 250 HP
Mfg: Mycom Model: 775 / 320 SU-LX
Stock No: DTTC807. Serial No: 3251382
FES 775 / Mycom 320-SU-LX Booster Rotary Screw Compressor Package. Model: 775 / 320 SU-LX. Refrigerant: last used with R-717 (ammonia). Toshiba motor, 250 hp, 3540 rpm, 4160 V. FES oil separator, MAWP: 250 psi at 300F to -20F. Mycom Mypro-M control panel. Nominal capacity: 254.0 Tons at 255.0 bhp with a -35F suction temperature and a 20F discharge temperature. Displacement: 2,230 cfm. Overall dimensions: 15 ft. 5 in. L x 4 ft. 9-1/2 in W x 7 ft. 4 in. H.(H4)(SR500) (ACN1450)

Click here for more information (597.8 KB)

Click On Picture

FES 775 / Mycom 320 SU-LX Rotary Screw Compressor Package - 250 HP

FES 775 / Mycom 320 SU-LX Rotary Screw Compressor Package - 250 HP
Mfg: Mycom Model: 775 / 320 SU-LX
Stock No: DTTC806. Serial No: 3251350
FES 775 / Mycom 320 SU-LX Rotary Screw Compressor Package. Model: 775 / 320 SU-LX. Refrigerant: last used with R-717 (ammonia). Toshiba motor, 250 hp, 3540 rpm, 2300/4160 V. FES oil separator, MAWP: 250 psi. at 300 F to -20 F. Mycom Mypro-M control panel. Nominal capacity: 188.0 tons at 245.0 bhp. Displacement: 2,230 cfm. Overall dimensions: 15 ft. 4 in. L x 4 ft. 11 in. W x 7 ft. 4 in. H(H4)(ACN1450)

Click here for more information (658.9 KB)

Click On Picture

1993 FES 775 / Mycom 320SU Rotary Screw Compressor Package Less Motor

1993 FES 775 / Mycom 320SU Rotary Screw Compressor Package Less Motor
Mfg: FES / Mycom Model: 775 / 320SU-3.6Vi
Stock No: DTTC2066. Serial No: 3251462
1993 FES 775 / Mycom 320SU Rotary Screw Compressor Package. Model: 775 / 320SU. Refrigerant R-717. 1993 FES oil separator, MAWP: 250psi at 200F, MDMT: -20F at 250 psi. FES Micro II E control panel. Mycom rotary screw compressor, Model: 320SU. Vi setting: 3.6. Displacement: 2,236 cfm. Nominal capacity: 825 tons at 936.2 bhp with a 95F condensing temperature and a 20F suction temperature. Overall dimensions: 16 ft. 1 in. L x 5 ft. 9 in. W x 10 ft. H. Compressor run time: 31,119.6 hrs. since Mycom rebuild.(H4)(ACN1450).

Click here for more information (440.8 KB)

Click On Picture

1993 FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package  1000 HP

1993 FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package 1000 HP
Mfg: FES / Mycom Model: 775 / 320 SU-MX
Stock No: DTTC2067. Serial No: 3251465
1993 FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package. Model: 775 / 320 SU-MX. Refrigerant R-717. Westinghouse World Series electric motor, 1000 Hp, 3580 rpm, 4160V (motor has been removed, we can quote 460V or another 4160V if needed). 1993 FES oil separator, MAWP: 250 psi at 200F, MDMT: -20F at 250 psi. FES Micro II E control panel. Mycom rotary screw compressor, Model: 320 SU-MX. Nominal capacity: 825 tons at 936.2 bhp with a 95F condensing temperature and a 20F suction temperature. Vi setting: 3.6. Displacement: 2,230 cfm. Compressor run time: 6,429 hrs. since Mycom rebuild. Overall dimensions: 16 ft. 1 in. L x 5 ft. 2 in. W x 9 ft. 10 in. H.(H4)(ACN1450)

Click here for more information (572.4 KB)

Click On Picture

FES 775 / Mycom 320SU-MX Screw Compressor Package - 1000 HP

FES 775 / Mycom 320SU-MX Screw Compressor Package - 1000 HP
Mfg: FES / Mycom Model: 775 / 320 SU-MX
Stock No: DTTC844. Serial No: 3251313
FES 775 / Mycom 320SU-MX Screw Compressor Package - 1000 HP. Model: 775 / 320 SU-MX. S/N: 3251313. Compressor run time: 17524 hours. Reliance LXE Induction Motor, 1000 hp, 3575 rpm, 4000/2300 V, 124.0/215.0 amps, 60 Hz, 3 phase. FES Rotary Pump, Model: 290-000050-000, S/N: 11522373. Motor, 10 hp, 1755 rpm, 230/460 V, 24/13.5 amps, 60 Hz, 3 phase. FES Micro II controller, Model: FES775, S/N: 87-0078-6305. Outlets: (1) 4 in. dia. refrigerant discharge. Overall dimensions: 16 ft. L x 67 in. W x 8 ft. 9 in. H. Hours run 17,524.(H4)(SR500).

Click here for more information (779.3 KB)

Click On Picture

Mycom 320SU-L Booster Rotary Screw Compressor Package - 250 HP

Mycom 320SU-L Booster Rotary Screw Compressor Package - 250 HP
Mfg: Mycom Model: 320SU-L
Stock No: DTTC805. Serial No: 3251188
Mycom 320SU-L Booster Rotary Screw Compressor Package. Model: 320SU-L. S/N: 3251188. Crocker Wheeler electric motor, 250 hp, 3550 rpm, 2300/4160 V. E. L. Nickell Company oil separator: MAWP: 250 psig. at 650F to -20F. Mycom Mypro-M control panel. Nominal capacity: 188.0 Tons at 245 bhp with a -45F suction pressure and a 20F discharge temperature. Vi setting: 2.6. Displacement: 2,230 cfm. Overall dimensions: 15 ft. 6 in. L x 4 ft. 7 in. W x 7 ft. 4 in. H.(H4)(SR500). (ACN1192)

Click here for screw compressor inspection report (222.0 KB)
Click here for more information (685.4 KB)

Click On Picture

FES 775 /  Mycom 320 SU-LX Booster Rotary Screw Compressor Package - 250 HP

FES 775 / Mycom 320 SU-LX Booster Rotary Screw Compressor Package - 250 HP
Mfg: FES / Mycom Model: 320 SU-LX
Stock No: DTTC808. Serial No: 3231253
FES 775 / Mycom 320 SU-LX Booster Rotary Screw Compressor Package. Model: 320 SU-LX. Refrigerant: R-717 (ammonia). Toshiba motor, 250 hp, 3540 rpm, 2300/4160 V. FES oil separator, MAWP: 250 psi at 300 F, MDMT: -20 F. Mycom Mypro-M control panel. Nominal capacity: 254 tons with a -35 F suction temperature and a 20 F discharge temperature. Vi setting: 2.6. Displacement: 2,230 cfm. Overall dimensions: 15 ft. 4 in. L x 5ft. W x 7ft. 4 in. H.(H4)(SR500) (ACN1192).

Click here for more information (684.6 KB)



View previously sold Mycom 320 Compressors. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Mycom 250 Compressors  | Mycom 200 Compressors  | Frick Ammonia Screw Compressors  | Vilter Rotary Screw Compressor Package | Carrier Freon Compressor 
Other Categories:Spiro-Freeze Spiral Freezer  | Used Air Handlers  | 2300/4160 Volt Motors  | Hot Water Boilers  | Metal Detectors  
Other Manufacturers:Drum Unloaders  | Used Check Weighers  | CIP Equipment  | Industrial Pumps  | Used Waukesha Pumps 

 Used Mycom Ammonia Screw Compressors, Used Mycom Compressors, Mycom Screw Compressor Package