Used Nash Classic Liquid Ring Vacuum Pump, Nash Vacuum Pump, Nash Liquid Ring Vacuum Pump 
 Genemco Sells Used Nash Vacuum Pump, Nash Liquid Ring Vacuum Pumps, Liquid Ring Vacuum Pump 

Click On Picture

Nash Liquid Ring Vacuum Pump – 25 HP

Nash Liquid Ring Vacuum Pump – 25 HP
Mfg: Nash Model: SC-5/7
Stock No: NWRM01 Serial No:
Nash Liquid Ring Vacuum Pump. Model: SC-5/7. US Electrica Motor: 7970B, 25 HP, 1775 RPM, 60 Hz, 3-phase, 284T frame.

Click On Picture

2001 Nash Elmo Vectra XL350 Vacuum Pump - 100 HP

2001 Nash Elmo Vectra XL350 Vacuum Pump - 100 HP
Mfg: Nash Elmo Ind. Model: XL-350
Stock No: BDPC029.35 Serial No: 621289
2001 Nash Elmo Vectra XL350 Vacuum Pump. Remanufactured in 9/2005. Model: XL-350. S/N: 621289. VAC: X. Test # 01D0173. POS.: STD. Reliance Electric Motor: 100 HP, 1785 RPM, 460 Volts, 112 Amps, 60 HZ, 3-phase, 405T Frame, TEFC Enclosure. Silencer made by Burgess Manning Products (Subsidiary of Nitram Energy, Inc.) 94544-A, Cat. no.: WSDA-6, Coding: C/12/01, P/N: S66-1142-075. (ACN467)

Click here for pump curve (127.9 KB)
Click here for pump data sheet (302.0 KB)
Click here for more information (433.9 KB)

Click On Picture

2001 Nash Elmo Size XL-350 Vacuum Pump - 100 HP

2001 Nash Elmo Size XL-350 Vacuum Pump - 100 HP
Mfg: Nash Elmo Ind. Model: XL-350
Stock No: BDPC030.30 Serial No: 621173
2001 Nash Elmo Vectra XL350 Vacuum Pump. Remanufactured in 2005. Model: XL-350. S/N: 621173. VAC: X. Test # 01D0174. POS.: STD. Electric Motor: 125 HP, 1785 RPM, 460 Volts, 139 Amps, 60 HZ, 3-phase, 444T Frame, TEFC Enclosure. Overall dimensions: 115 in. L x 67 in. W x 87 in. H. (ACN467).

Click here to see a video of the equipment

Click here for pump curve (127.9 KB)
Click here for more information (401.2 KB)

Click On Picture

Nash Classic Liquid Ring Vacuum Pump

Nash Classic Liquid Ring Vacuum Pump
Mfg: Nash Model: CL-152
Stock No: RFPM523. Serial No: 73U-2130
Nash Classic Liquid Ring Vacuum Pump. Model: CL-152. S/N: 73U-2130. Possible uses for Nash vacuum pumps: autoclaves, carburetor testing, chucking, condenser exhausting, container filling, cooking, deaerating, drying, eviscerating, exchausting, extruder venting, fiber setting, filtering, forming, etc. Inlets: (1) 3 in. dia. suction port with a 7-1/2 in. dia. flange and (4) 3/4 in. thru-holes at center distances of 4-1/4 in. Outlets: (1) 2 in. dia. NPT (female). Overall dimensions: 48 in. L x 43 in. W x 66-1/2 in. H. (BB)

Click here for more information (268.6 KB)
Click here for pump curve (372.6 KB)

Click On Picture

SOLD Nash Vacuum Pump Skid SOLD

SOLD Nash Vacuum Pump Skid
Mfg: Nash Model:
Stock No: 45.147 Serial No: 910482-2
Nash Vacuum Pump Skid. Original Order Number From Nash: SU79331, Master S/N 910482-2, Master Part Number: 9106849-VP, Item Number: P-2410A, P.O. SC387331ZZ. U.S. Electrical Motors, Frame 334T, 15 hp, 3 phase, 230/460 volt, 42/21 amps, 60 hz, rpm 1,175. Tank T-2410, National BD & MFG S/N 67624, Max W.P. 35 @ 300 °F., Min DMT 20 °F @ 35 psi. Year Built 1992.

SOLD

Click here for more information (2,153.4 KB)

Click On Picture

Nash MHF-50 Vacuum Pump

SOLD Nash MHF-50 Vacuum Pump
Mfg: Nash Model: MHF-50
Stock No: MP124 Serial No:
Nash vacuum pump, test no. 8302312, size MHF-50, 1750 rpm, with 3 horsepower motor, make G.E., model no. 5K182KL6322D, 230/440v.

SOLD

Click On Picture

Nash MHF-50 Vacuum Pump

SOLD Nash MHF-50 Vacuum Pump
Mfg: Nash Model: MHF-50
Stock No: OIP098. Serial No:
Nash Vacuum Pump. Size: MHF-50. Test No. 83U2312. Capacity for new pump is 47 cfm with a vacuum range of 0-27 Hg. Discuss with salesperson your process to determine if this pump should handle your specific duty. Maximum speed: 1750 rpm. General Electric motor, 3 hp, 230/440 V. Inlet: 2 in. dia. FNPT. Outlet: 1-1/4 in. dia. FNPT. Overall dimensions: 1 ft. 6 in. L x 1 ft. W x 11 - 1/2 in. H. (ACN51a)

SOLD

Click here for specifications (168.1 KB)
Click here for more information (97.1 KB)

Click On Picture

Nash SC3/7 Liquid Ring Vacuum Pump

SOLD Nash SC3/7 Liquid Ring Vacuum Pump
Mfg: Nash Model: SC3/7
Stock No: NPPC129. Serial No: 95D0435
Nash Liquid Ring Vacuum Pump. Model: SC3/7. S/N: 95D0435. Capacity: 350cfm of vacuum at a rate of 25 in. Hg., 240 cfm vacuum at a rate of 26 in. Hg. @ 1600 rpm. HP can be doubled, but capacity will be lower. Material of construction: ductile iron. As there is a reduction in humidity there is a reduction in vacuum that the pump will produce at a lower vacuum rate. Input rpm: 1170. Inlets: (1) 4 in. L x 4 in. W suction port with round flange. Outlets: (1) 3 in. dia. discharge. Overall dimensions: 35 in. L x 17 in. W x 20-1/2 in. H.(ACN66).

SOLD

Click here for more information (123.0 KB)
Click here for pump curve (474.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Nash Vacuum Pumps and Used Nash Classic Liquid Ring Vacuum Pumps.