Click On Picture

1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever

1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever
Mfg: ADCO Manufacturing / Thermo Scientific Model: 105WA-170SS
Stock No: AACA2195.45 Serial No: 3239HG
1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever. Model: 105WA-170SS. Approximate capacity: 250 containers per minute. Motor / electrical requirements: 1/2 hp Nord, 1720 rpm, (230V) / 460V, 15 amps, sf: 1.15, drive FLA: 7, 60 Hz, 3 phase. Controls include: (2) Hubbell® Bryant® rotary motor controller, Electro Cam Plus™ 5000 series programmable limit switch in stainless steel Hoffman enclosure, type: 3R, 4, 4x, 12. Features include: heavy duty shaft and gearbox internal drive, multi-head rotary carton feeder, automated speed control coordinated with product supply and stainless steel, wash down construction. Overall dimensions: 24 ft. L x 5 ft. 1 in. W x 6 ft. 7 in. H.(ACN2500).

Click here for product brochure (361.7 KB)
Click here for more information (673.3 KB)

Click On Picture

Gilbreth Packaging Systems/Culbro Machine Systems Neck Bander

Gilbreth Packaging Systems/Culbro Machine Systems Neck Bander
Mfg: Gilbreth Packaging Systems/Culbro Model: Tamp-R-Alert
Stock No: 85.EN8.1 Serial No: 13764558504
Gilbreth Packaging Systems/Culbro Machine Systems Neck Bander. Model: Tamp-R-Alert. S/N: 13764558504. System requirements: 220 V. Timing screw is 30 in. long with a 4 in. pitch. Becker Vacuum Pump, Model: VT-40, S/N: C 898853, Capacity: 26.9 in. WC @ 28.2 cfm. Height at infeed/exit: 41 in. Overall dimensions: 54 in. L x 50 in. W x 70 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Click here for more information (476.5 KB)

Click On Picture

Great Lakes Corp. Heat Tunnel

Great Lakes Corp. Heat Tunnel
Mfg: Great Lakes Model:
Stock No: OI11 Serial No:
Great Lakes Corp. Heat Tunnel. Belt stainless steel 26 in. L. Tunnel aperture: 26 in. W x 13 in. H. Sew Euro Drive-MFG, 0.7 hp, 460/230 V, 3 phase, 1.5/3.0 amp, 60 Hz, 880 rpm, Output 72-362. Overall Dimensions 58 1/2 in. L x 38 in. W x 54 in. H.

Click here for more information (183.8 KB)

Click On Picture

SOLD Phase Fire System  SOLD

SOLD Phase Fire System
Mfg: Not Specified Model: G9-2104-04-C1-12-48
Stock No: 10 Serial No: VND-412-1
Phase Fire System, Model G9-2104-04-C1-12-48, S/N VND-412-1, 480 volts, control 110 volts single-phase, aperature 2-1/2 in. W x 4-1/2 in. H, 2 - manual vertical pistons, Horizontal Angle adjustment up to 4 in., overall dimensions 49 in. L x 26 in. W x 4 ft. to 5 ft. H adjustable

SOLD

Click here for more information (205.4 KB)

Click On Picture

SOLD Shrink Tunnel  SOLD

SOLD Shrink Tunnel
Mfg: Not Specified Model: KRC 184654
Stock No: 14a.SAF306a.2a Serial No: 75
Shrink Tunnel, Model KRC 184654, S/N 075, 480 volts 25 Amp 3 hp 18,000 Watts, 4-1/2 in. W x 5 in. H Passage Lane, Overall Dimensions, 49 in. L x 20 in. W x 15 in. H

SOLD

Click here for more information (323.9 KB)

Click On Picture

SOLD Sergeant Flexible Packaging Equipment Shrink Tunnel SOLD

SOLD Sergeant Flexible Packaging Equipment Shrink Tunnel
Mfg: Seargant Model: 9216-BC
Stock No: 3.M-134 Serial No: 35867
Sergeant Flexible Packaging Equipment Shrink Tunnel motor driven Model 92416-BC, 220V, 12 amp S/N 035867.

SOLD

Click On Picture

SOLD Product Design Neck Bander Model SS75 SOLD

SOLD Product Design Neck Bander Model SS75
Mfg: Product Design Corp. Model: SS75
Stock No: HDPH115.2a Serial No: 24
Product Design Neck Bander, Model SS75, S/N 024, General Electric Motor, Model 5BPB56SAA101, 1 hp, 1,725 rpm, overall dimensions 36 in. W, 40 in. L, 78 in. H.

SOLD

Click here for more information (227.0 KB)

Click On Picture

SOLD Oal Heat Tunnel SOLD

SOLD Oal Heat Tunnel
Mfg: OAL Associates Inc. Model: FIRO-1MDS-5/6/48-6L
Stock No: 55.EN2.2 Serial No: 1380
OAL Associates Inc. heat tunnel Model FIRO-1MDS-5/6/48-6L S/N 1380, KW18, 220 V, 3 hp, 43.4 amp with American Fuji Seal Inc. TUNN 040 044, 48 in. length x 12 in. width x 8 in. height, tunnel size 6 in. height x 5 in. width.

SOLD

Click On Picture

SOLD PDC Neckbander with Timing Screws SOLD

SOLD PDC Neckbander with Timing Screws
Mfg: PDC Model:
Stock No: SPPP236.1a Serial No:
PDC Neckbander with Timing Screws.

SOLD

Click On Picture

Tampco Shrink Wrap Line with Heat Tunnel

SOLD Tampco Shrink Wrap Line with Heat Tunnel
Mfg: Tampco Model:
Stock No: HDCD138C.1a Serial No: 130
Tampco Shrink Wrap Line with Heat Tunnel. Type: SA-27. S/N: 130. Used to shrink wrap a wide variety of products on carton trays. Examples include bottled water, soft drinks, and canned products. Tunnel dimensions: 45 in. L x 35-1/4 in. W x 26 in. H. Tunnel clearance: 28 in. W x 32 in. H. Tunnel belt: 72 in. L x 27 in. W. Tunnel heat system: 17 in. L x 14 in. W. (2) Plastic roller feeders. Dayton gear motor, 1/6 hp, 115 V, 4.9 amps, 60 Hz, 1 phase, torque: 150 in. lb., ratio: 28-1. Inlet features pneumatic push-off and pneumatic vertical heat seal: 28 in. L x 1/2 in. W. (16) Conveyor rollers: 1-1/2 in. diameter. Roller conveyor track transfers over to a chain-driven, plastic mesh belt conveyor. Principal control box with heat regulator system from 0 °F to 800 °F. Secondary control box: start switch, stop, automatic. Tunnel moves on four casters for easy positioning. Overall dimensions: 11 ft. 5 in. L x 48 in. W x 77 in. H.

SOLD

Click here for more information (606.4 KB)

Click On Picture

Neck Band Heat Shrink Tunnel

SOLD Neck Band Heat Shrink Tunnel
Mfg: Not Specified Model:
Stock No: TGP321a.5 Serial No:
Neck Band Heat Shrink Tunnel. Aperture: 4-1/4 in. W x 3-1/2 in. H. Leister top blower: 460 V. Leister heater, Type: 5000, 480 V, 1 phase, stainless steel beam and mesh covers, 3-prong leg base. Overall dimensions: 60 in. L x 15 in. W x 76 in. H.

SOLD

Click here for more information (206.0 KB)

Click On Picture

Krones Shrink Neck Band Safety Applicator

SOLD Krones Shrink Neck Band Safety Applicator
Mfg: Krones Model:
Stock No: 15.TGP320a.a Serial No:
Krones - Garangomat Shrink Neck Band Safety Applicator from Roll Stock.

SOLD

Click On Picture

Axon Corp. Pass Through Shrink/ Heat Tunnel

SOLD Axon Corp. Pass Through Shrink/ Heat Tunnel
Mfg: Axon Corp. Model:
Stock No: NGSB264.4a Serial No:
Axon Corp. Pass Through Shrink/ Heat Tunnel. Maximum product aperture/clearance: 16 in. W x 5-1/2 in. H. On/Off flip switch. Fan diameter: 5 in. The fan on the top draws air in and forces it out through the two holes, this causes two hot air jets to shoot at a bottle that has a neckband on it. Electrical requirements: 240 V, 30 amps, 60 Hz, 1 phase, 7.2 kW. On/Off flip switch. Fan diameter: 5 in. Overall dimensions: 48 in. L x 21 in. W x 55 in. H. Model, S/N: n/a. SOLD

SOLD

Click here for more information (192.4 KB)

Click Here if you don't see what you're looking for in our online catalog.