Click On Picture

TB Woods Motor Starter - 10 hp

TB Woods Motor Starter - 10 hp
Mfg: TB Woods Model:
Stock No: IME5000 Serial No:
TB Woods Motor Starter. 3 ph, 10 hp.

Click here for more information (98.6 KB)

Click On Picture

Square D Motor Starter - 10 hp

Square D Motor Starter - 10 hp
Mfg: Square D Model:
Stock No: IME5001B Serial No:
Square D Motor Starter - 10 hp. 3 ph, 480 V.

Click here for more information (69.1 KB)

Click On Picture

Ram Industries Incorporated FVNR Compressor Starter  - 20 HP

Ram Industries Incorporated FVNR Compressor Starter - 20 HP
Mfg: RAM Industries Model:
Stock No: NOI1128 Serial No:
Ram Industries Incorporated FVNR Compressor Starter. S.O. no: 002915, P.O. no: p112178, sales order no: 267276-03. Enclosure type: NEMA 1. Nominal voltage: 460V, 20 HP. Main disconnect type: circuit breaker, 600V, 50 amps. *Note: the Calco Manufacturing KL-1 motor protection module has been removed and sold separately. Overall dimensions: 2 ft. 6 in. L x 1 ft. 5 in. W x 3 ft. 7-1/2 in. H.(H11).

Click here for more information (227.0 KB)

Click On Picture

Parametrics AC Motor Speed Control

Parametrics AC Motor Speed Control
Mfg: Parametrics Model: PARAJUST GX
Stock No: SKFI097.2 Serial No: PARAJUST G01300A00-88844
Parametrics AC Motor Speed Control. Model: PARAJUST GX. Serial Number: PARAJUST G01300A00-88844. 3 ph, 208/220/230/240/380/415/460 VAC, 50/60Hz.

Click On Picture

RTC Soft-Start Control

RTC Soft-Start Control
Mfg: RTC Model: RTC-025-246-ANO-E
Stock No: HDDP065E.a Serial No: E90-38448-6
RTC Soft-Start Control. Model: RTC-025-246-ANO-E. S/N: E90-38448-6. 7.5 Hp, 460 V, FLA: 12, LRA: 65. Overall dimension: 8-1/2 in. L x 6-1/2 in. W x 9-1/2 in. H.

Click here for more information (224.7 KB)

Click On Picture

Toshiba Tosvert-130G/2+ Starter Drive

Toshiba Tosvert-130G/2+ Starter Drive
Mfg: Toshiba Model: Tosvert-130G/2+
Stock No: LPI003. Serial No: 240207
Toshiba Tosvert-130G/2+ Starter Drive. S/N: 240207. Capacity: 15 KVA. Electrical requirements: 460 V, 24 amps, 50/60 Hz, 3 phase. Output: 460 V, 22 amps, 1-80/400 Hz, 3 phase. Overall dimensions: 36 in. L x 16 in. W x 72 in. H. Starter features touchpad contols with digital display. Overall dimensions: 36 in. L x 16 in. W x 72 in. H.

Click here for more information (207.4 KB)

Click On Picture

Siemens Motor Starter Control Panel- 350 HP

Siemens Motor Starter Control Panel- 350 HP
Mfg: Siemens Model:
Stock No: PFGL180.8a Serial No:
Siemens Motor Starter Control Panel- 350 HP. Cat. No: SCFH11120. S/O: 9410538. Power supply: 460 V, 420 FLA, 60 hz, 3 phase. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 5 ft. 8 in. H

Click here for more information (201.0 KB)

Click On Picture

Westinghouse Easy Start 100 Starter Control Panel – 200 HP

Westinghouse Easy Start 100 Starter Control Panel – 200 HP
Mfg: Westinghouse Model: EJ 270-4NR
Stock No: KWBF502A Serial No: 2357
Westinghouse Easy Start 100 Starter Control Panel. Model: EJ270-4NR. Power supply: 208-230/460 V, 270 amps, 50/60 Hz. 3 phase. HP rating: 75 hp at 208V, 100 hp at 230V and 200 hp at 460V. Hours: 1537.5. Enclosure: NEMA 1. Overall dimensions: 2 ft. 6 in. L x 1 ft. 4 in. W x 3 ft. 8-1/2 in. H.

Click here for more information (234.8 KB)

Click On Picture

(2) Allen-Bradley Combination Starter / Circuit Breaker Enclosures

(2) Allen-Bradley Combination Starter / Circuit Breaker Enclosures
Mfg: Allen-Bradley Model:
Stock No: HDST218.1a Serial No:
(2) Allen-Bradley Combination Starter / Circuit Breaker Enclosures. Control voltage: 120V, 60 Hz. Allen-Bradley Control Circuit Transformer, Type: SN, primary voltage: 220/440, secondary voltage: 110 V, 50/60 Hz. Westinghouse C-Series Motor Circuit Protector, Type: HMCP, power supply: 600 VAC, 3 amps. Overall dimensions: 10 in. L x 8 in. W x 2 ft. H. (ACN17a).

Click here for more information (179.2 KB)

Click On Picture

McQuay Starter Panel

McQuay Starter Panel
Mfg: McQuay Snyder Model:
Stock No: ACEU00 Serial No:
McQuay Starter PanelStarter Panel

Click On Picture

Allen-Bradley SMC-2™ Smart Motor Controller Soft Start - 10 HP

Allen-Bradley SMC-2™ Smart Motor Controller Soft Start - 10 HP
Mfg: Allen-Bradley Model: SMC-2
Stock No: MDFF067.3a Serial No:
Allen-Bradley SMC-2™ Smart Motor Controller Soft Start. Cat #150-A35NA-ND. Maximum HP rating: 10. Maximum kW ratings 8.5-10. Electrical requirement: 200 to 240V, 50/60 Hz, 3 phase.(ACN9).

Click here for more information (130.1 KB)

Click On Picture

Ram Industries Motor Starter Control Panel- 100 HP

SOLD Ram Industries Motor Starter Control Panel- 100 HP
Mfg: RAM Industries Model:
Stock No: ASAC001B. Serial No:
Ram Industries Motor Starter Control Panel- 100 HP. S.O: 004798. Dwg: FK4100Y1.5. Power supply: 460 V, 115 FLA, 722 LRA, 60 Hz, 3 phase. Acme 2 KVA Industrial Control Transformer, Type No: TA-2-81219. Ram Industries Microprocessor Based Motor Protection Module, Cat. No: KL-1, input: 120 VAC, 60 Hz, output: 1/3 hp @ 120 VAC, 10 amps. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 3 ft. 6 in. H.

SOLD

Click here for more information (315.9 KB)

Click On Picture

Evaporative Cooler Starter Panel

SOLD Evaporative Cooler Starter Panel
Mfg: Not Specified Model:
Stock No: SLSP014.a Serial No:
Evaporative Cooler Starter Panel. 3/460. 100 amps. Overall dimensions 11-½ in. W, 32 in. L, 50 in. H.

SOLD

Click On Picture

RAM Industries  Starter Panel – 250 HP

SOLD RAM Industries Starter Panel – 250 HP
Mfg: RAM Industries Model: KL SERIES
Stock No: KWBF502C Serial No:
Ram industries Incorporated – 250 HP. Cat No: KL-1. Job No: 003521-1. Power requirements: Nominal voltage: 460 V. Overall dimensions: 2 ft. 6 in. L x 1 ft. 9 in. W x 5 ft. 9 in. H.

SOLD

Click here for more information (181.5 KB)

Click On Picture

International Control Systems Motor Control Panel – 400 HP

SOLD International Control Systems Motor Control Panel – 400 HP
Mfg: International Control Systems Model:
Stock No: NOI1126 Serial No: J27-9697-3
International Control Systems Motor Control Panel. Serial No: J27-9697-3. Nominal rating: 400 hp, 480V, 607 amps, 60 Hz, 3 phase. ACME general purpose transformer: cat no. T-2-53013-4S. I-T-S® Sentron™ Series circuit breaker type: MXD6 cat no: MXD63B800, max volts: 600, continuous amps: 800. Includes Allen-Bradley SMC dialog plus™ smart motor controller. Overall dimensions: 2 ft. 6 in. L x 1 ft.10 in. W x 6 ft. H.(H11).

SOLD

Click here for more information (206.3 KB)

Click On Picture

International Control Systems Motor Control Panel – 250 HP

SOLD International Control Systems Motor Control Panel – 250 HP
Mfg: International Control Systems Model:
Stock No: NOI1127 Serial No: J27-9697-2
International Control Systems Motor Control Panel. Nominal rating: 250 hp, 480V, 607 amps, 60 Hz, 3 phase. ACME general purpose transformer: cat no. T-2-53013-4S. I -T-S® Sentron™ Series circuit breaker type: LXD6-A cat no: LXD63B500, max volts: 600, continuous amps: 500. Includes Allen-Bradley SMC dialog plus™ smart motor controller. Overall dimensions: 2 ft. 6 in. L x 1 ft.10 in. W x 6 ft. H.

SOLD

Click here for more information (230.1 KB)

Click On Picture

RAM Industries Starter Panel – 200 HP

SOLD RAM Industries Starter Panel – 200 HP
Mfg: RAM Industries Model:
Stock No: KWBF502B Serial No: FK4200010
Ram Industries Starter Panel. Horsepower rating: 200. Power requirements: 230/460 V. Micro processor module: 120 VAC (+/- 15%) at 7.5 VA with display unit attached and 6 VA without display unit. (2) 125V contactors. Overall dimensions: 2 ft. 6 in. L x 1 ft. 9 in. W x 5 ft. 9 in. H.(H11).

SOLD

Click here for more information (151.3 KB)

Click Here if you don't see what you're looking for in our online catalog.