Genemco : Buy Electric High Pressure Pumps and High Electric Water Jet Pressure Pumps at Discount Prices. 
 Genemco : Offers High Electric Water Jet Pressure Pump at Discount Prices. 

Click On Picture

Morris / ITT Goulds RX Heavy Slurry Pump

Morris / ITT Goulds RX Heavy Slurry Pump
Mfg: Morris Pumps, Inc. / ITT Goulds Model: 2RX
Stock No: MRD653.a Serial No: M-21058
Morris / ITT Goulds RX Heavy Slurry Pump Model: 2RX. S/N: M-21058. The Goulds RX side-suction slurry pumps are designed for handling highly abrasive slurries. The suction/discharge ports can be rotated into different positions for ease of installation. Unit features replaceable wear liners, heavy duty frame, external impeller adjustments, etc. Common applications include: bauxite, wet process cement, lime slurry, dust collection systems, sand, chemical sludges, plate wastes, etc. The pump size 2x4x15.5 pumps up to 250 GPM at 250 feet of head (1750 RPM max). Westinghouse Life-Line T Motor, 15 HP, 1755 RPM, 230/460V, 39/19.5 amps, 60 Hz, 3-phase. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 49 in. L x 28 in. W x 44-1/2 in. H. (ACN377).

Click here for product brochure (986.0 KB)
Click here for more information (246.4 KB)

Click On Picture

Webtrol Booster Pump

Webtrol Booster Pump
Mfg: Webtrol Model: EZ Series
Stock No: SKFI047.6 Serial No: 1091
Webtrol Booster Pump. Model: EZ Series. Serial Number: 1091. 1Ph, 110/208/230 VAC, 60 Hz. (KRD1930U373A)

Click On Picture

Vertical Sump Pump

Vertical Sump Pump
Mfg: Not Specified Model:
Stock No: NOIP1118 Serial No:
Vertical Sump Pump. Reliance Electric motor: 3/4 hp, 1725 rpm, 230/460 v, 3.44/1.72 a, 60 Hz, 3 phase. (1) 5 in. dia. impeller. Inlet/outlet: (1) 1-1/2 in. port, (1) 1-1/2 in. FNPT. Overall dimensions: 1 ft. 1 in. L x 8 in. W x 2 ft. H.

Click here for more information (334.7 KB)

Click On Picture

Dual Pump System

Dual Pump System
Mfg: Not Specified Model:
Stock No: SKFC016.1 Serial No:
Dual Pump System. (2) Lesson Motors (Washdown Design), 1/2 hp, 1750 rpm, 90 V, 4.9 amps. (2) Dodge Gear Drives 12.70 ratio, 1750 input rpm, 137.8 output rpm. Torque: 257 in./lb. Overall dimensions: 29 in. L x 27 in. W x 40 in. H.

Click here for more information (279.7 KB)

Click On Picture

Bosch Pnematic Fluid Pump

Bosch Pnematic Fluid Pump
Mfg: Bosch Model:
Stock No: CSWB103.1a Serial No:
Bosch Pnematic Fluid Pump. Inlet: (1) 1/2 in. dia. port (product in). Outlet (1) 1 in. dia. discharge hose (product out). Air inlet: (1) 1/4 in. dia. quick connect fitting. Air outlet: (1) 1/4 dia. port. Overall dimensions: 8 ft. L x 7-1/2 in. W x 2 ft. 5 in. H.

Click here for more information (219.5 KB)

Click On Picture

Un-used Opti-Flow Closed Loop Water Pressure Supply System

Un-used Opti-Flow Closed Loop Water Pressure Supply System
Mfg: Opti-Flow Model:
Stock No: DCBJ190.3a Serial No:
Un-used Opti-Flow Closed Loop Water Pressure Supply System. Goulds Centrifugal Pump with a 15 gallon, stainless steel pressure tank. Working pressure: 125 psi. Typical applications: water circulation, booster service, liquid transfer, spray system, chillers, washing/cleaning systems, injection molding cooling, reverse osmosis, air scrubbers, heat exchangers, filtration systems, jockey pumps, OEM applications and general water services. Emerson Motor, 3 hp, 3450 & 2850 rpm, 208-230/460 & 190/380-415 V, 8.5-8.0/4.0 & 9.4/4.7-4.3 amps. Pump inlet/outlet: 1-1/2 in. threaded male, Tank inlet: ¾ in. valve, 1-1/2 in. valve, tank outlet: 1-1/2 in. valve. Overall dimensions: 49 in. L x 21-1/2 in. W x 55 in. H.

Click here for more information (152.2 KB)

Click On Picture

Pre-Heater System

Pre-Heater System
Mfg: Not Specified Model:
Stock No: HDTD082.1 Serial No:
Pre-Heater System. Myers Pump. Pump Cat. No: HJ50S. S/N: 673-777. Pumptro motor, ½ hp, 115/230 V, 60 Hz. Heat Exchanger, test pressure: shell: 200 psi; tube: 200 psi. Heat exchanger dimensions: 2-1/8 in. dia. x 14-1/2 in. H. Perfex Stainless Steel Filter Tube, filter dimensions: 4-1/2 in. dia. x 40 in. H. Pump inlets/outlets: 1-1/2 in. threaded male. Heat exchanger and filter inlets/outlets: ¾ in. Overall dimensions: 35 in. L x 20 in. W x 58 in. H.

Click here for more information (320.6 KB)

Click On Picture

Bakers Aid Portable Stainless Steel Reservoirs

Bakers Aid Portable Stainless Steel Reservoirs
Mfg: Bakers Aid Model: RFF118
Stock No: HDPH607.1a Serial No: 783
Baker's Aid Stainless Steel Product Container/ Reservoir, Model RFF118, S/N 783, with Haight Model 30 pump, S/N 953230, Leeson Motor, Model M4C17FB16B, 1,725 rpm, 115 volt, 60 hz. Pump has 1 in. inlet/ outlet. Overall dimensions 13 in. W, 26 in. L, 22 in. H.

Click here for more information (262.8 KB)

Click On Picture

Bakers Aid Portable Stainless Steel Reservoirs

Bakers Aid Portable Stainless Steel Reservoirs
Mfg: Bakers Aid Model: RFF118
Stock No: HDPH609.1a Serial No: 704
2 cu ft Baker's Aid Portable Stainless Steel Reservoirs. Model RFF118, S/N 704, Leeson Motor model M4C17FB168, 1/3 hp, 1,725 rpm, 60 hz, 115 volt, 1 phase, Haight Pump Model 3D, S/N 943640, 1 in. Inlet, 1 in. outlet, overall dimensions 13 in. W, 26 in. L, 12 in. H.

Click On Picture

ARO Air Operated Pump

ARO Air Operated Pump
Mfg: ARO Ingersoll Rand Model: 630408
Stock No: SNPM014.3 Serial No: 630408
ARO Air Operated Pump. Model: 630408. 2-Ball style air pump designed to transfer medium viscosity fluids; typically in the range of 1,000 to 20,000 centipoise. Air inlet pressure range: 30-120 psi (2-8.3 bar). Fluid pressure range: 270-1350 psi (18.3-91.8 bar). Max. recorded cycles per minute: 60. Displacement per cycle: 11 cu in. (180.2 cu cm). Cycles per gallon (liter): 21 (5.5). Flow @ 60 cycles/min: 2.8 gpm (10.5 lpm). Inlets: (1) 1-1/2 in. dia. suction tube. Outlets: (1) 1/2 in. ball valve. Overall dimensions: 10 in. L x 7 in. W x 32-1/2 in. H.

Click here for more information (258.9 KB)

Click On Picture

Premier Pneumatics Rotary Airlock

Premier Pneumatics Rotary Airlock
Mfg: Premier Model: BTFS-B12-8NH-1-L
Stock No: SGMT363.a Serial No: 9856-187
Premier Pneumatics Rotary Airlock. Model: BTFS-B12-8NH-1-L. S/N: 9856-187. Marathon Electric Motor, 1 hp, 1140 rpm, 575 V, 1.6 FLA, 60 Hz, 3 phase. Ohio Gear Reducer, 50 ratio, 22.8 rpm (final). Motor is certified by Underwriter Laboratories to work in hazardous locations. Inlets: (1) 12 in. L x 9-1/2 in. W infeed with a 15-1/2 L x 11 in. W rectangular flange and (10) 1/2 in. dia. thru-holes. Outlets: (2) 3-1/2 in. dia. ports. Overall dimensions: 40 in. L x 33 in. W x 17 in. H.

Click here for more information (202.9 KB)

Click On Picture

Gomes Technology High Pressure Pump

Gomes Technology High Pressure Pump
Mfg: Gomes Technology S.P.A. Model: BRATEX D3/F
Stock No: DSVT015.1 Serial No: 0403980001
Gomes Technology High Pressure Pump. Model: BRATEX D3/F. S/N: 0403980001. Electric Motor. Inlets: (1) 3/4 in. dia. FNPT fitting. Outlets: (1) 1/2 in. dia. FNPT fitting. Pump and motor are mounted on a four wheel cart. Overall dimensions: 2 ft. 11 in. L x 1 ft. 7 in. W x 2 ft. 5 in. H. (BB).

Click here for more information (180.9 KB)

Click On Picture

1998 ITT AC Centrifugal Pump

1998 ITT AC Centrifugal Pump
Mfg: ITT Model: 150
Stock No: DTWA210.1 Serial No: AC-238164-0101
1998 ITT AC Centrifugal Pump. Model: 150. S/N: AC-238164-0101. Size: 3x2.5x13. Capacity: 150 gpm @ 175 tdh. Impeller diameter: 13 in. Maximum speed: 1800 rpm. Max. field hydrotest pressure: 175 psi. U.S. Motor, 20 Hp, 1765 rpm, 208-230/460 V, 55.9-49.6/ 24.8 FLA, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. 125 lb. ANSI flange. Outlets: (1) 2-1/2 in. dia. 125 lb. ANSI flange. Shipping weight: 702 lbs.Overall dimensions: 52 in. L x 20-1/2 in. W x 24 in. H.(H9/4I).

Click here for more information (218.2 KB)

Click On Picture

Labour Taber Pump

Labour Taber Pump
Mfg: Labour Pump Co. Model: DPL
Stock No: DTWA506. Serial No: L25544
Labour Taber Pump. Model: DPL. S/N: L25544. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum speed: 1750 rpm. Size: 15. Impeller diameter: 8-3/8 in. Dayton Tri-Volt motor: 10 hp, 1750 rpm, 208-230/460 volts, 28.6-26.2/13.1 amps, 60 HZ, 3 phase. Inputs/Outputs: (1) 2-5/8 in. flange inlet dia. 4 mounting holes with ¾ in. dia. 4 in. adjacent and 5-1/2 in. opposite. (1) 2-5/8 in. flange outlet dia. 4 mounting holes with ¾ in. dia. 4 in. adjacent and 5-1/2 in. opposite. Overall dimensions: 4 ft. 1 in. L. x 1 ft. 2-1/2 in. W. x 2 ft. 8-1/2 in. H.(ACN198).

Click here for more information (421.8 KB)

Click On Picture

Pump

Pump
Mfg: Not Specified Model:
Stock No: ME00a Serial No:
Pump, 3 hp 208-220/440 volts, 3,450 rpm, 2 in. female threaded inlet and outlet, 14 in. H x 8 in. W x 18-1/2 in. L.

Click On Picture

Bakers Aid Portable Stainless Steel Reservoirs

Bakers Aid Portable Stainless Steel Reservoirs
Mfg: Bakers Aid Model:
Stock No: HDPH608.1a Serial No:
Bakers Aid Portable Stainless Steel Reservoirs with Haight 1/3 hp Mounted Pump. 26 in. L x 13 in. W x 13 in. D.

Click On Picture

Cooling Pump

Cooling Pump
Mfg: Not Specified Model:
Stock No: SNBB394.0 Serial No:
Cooling Pump

Click On Picture

Masterflex L-S Tubing Pump

Masterflex L-S Tubing Pump
Mfg: Master Flex L-S Model: 7518-12
Stock No: SGM116(1) Serial No:
Master Flex L-S Tubing Pump, 15 and 24 tubing, Model 7518-12, Master Flex L/S 56C motor adapter, 18.3 to 1 speed reduction, OEM: Cole-Parmer Instrument Company Vernor Hills IL, drive 1/2 hp 208-230/460 volt 1,720 rpm, 2 in. stainless steel framing, overall dimensions 22 in. L x 20 in. W x 44 in. H.

Click On Picture

Portable Transfer Pump

Portable Transfer Pump
Mfg: Crepaco Model:
Stock No: SWC305a.2 Serial No:
Portable Transfer Crepaco Pump, S/N 4-74, Baldor motor 1/2 hp 115-208/230 volts 1,725 rpm, 1.5 in. inlet/discharge, float tank 14 in. D x 14 in. H x 12 in. Deep, 38 in. L x 23 in. H x 22 in. W.

Click On Picture

Midwest Pump and Meter Co.

Midwest Pump and Meter Co.
Mfg: Midwest Pump and Meter Co. Model:
Stock No: 103 Serial No:
Midwest Pump and Meter Co. 3 in. inlet and outlet.

Click On Picture

Burgess Manning Positive Displacement Rotary Blower/Vacuum Pump

Burgess Manning Positive Displacement Rotary Blower/Vacuum Pump
Mfg: Burgess Manning Model:
Stock No: 212 Serial No:
Burgess Manning Positive Displacement Rotary Blower/Vacuum Pump. Louis Allis Motor, 7.5 hp, 1760 rpm, 208-220/440 V, 20/10 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 3 in. dia. ports. Overall dimensions: 4 ft. 4 in. L x 2 ft. 4 ft. H.

Click here for more information (228.8 KB)

Click On Picture

Burgess Manning Pump

Burgess Manning Pump
Mfg: Not Specified Model:
Stock No: 215 Serial No:
Burgess Manning pump cat no. ca3 part no. 4400-180-2. with louis allis drive 7.5 hp, 1,760 rpm and 3 phase.

Click On Picture

2000 R.F. Hunter Co., Inc. Power Unit for a Filtrator

2000 R.F. Hunter Co., Inc. Power Unit for a Filtrator
Mfg: R.F. Hunter Co., Inc. Model: ECCO ONE
Stock No: MDFC005.a Serial No: 17102
2000 R.F. Hunter Co., Inc. Power Unit for a Filtrator. Model: ECCO ONE. Baldor electric motor: ½ hp, 1425/1725 rpm, 115/230 V, 9/4.5//7.6/3.8 amps, 50/60 Hz, 1 Phase. This is a power section to a filtrator unit designed to handle high temperature, edible oils. Various size oil containers can be used with this power unit. Inlet / outlets: (2) ¾ in. MNPT. Overall dimensions: 1 ft. 4in. L x 10-¾ in. W x 10 in. H.(ACN9).

Click here for specifications (152.1 KB)
Click here for more information (260.6 KB)

Click On Picture

Stafsjö 18 in. Knife Gate Valve

Stafsjö 18 in. Knife Gate Valve
Mfg: Stafsjö Model: T-MVU 450 / 77
Stock No: TMCB169 Serial No:
Stafsjö 18 in. knife gate valve. Model: T-MVU450 / 77. Motor: 0.164 H.P, 115 V, 1725 RPM, single phase, 60 Hz. Output RPM: 17. Output torque: 55 FT-LBS. Overall dimensions: 2 ft. 2 in. L x 1 ft. 8 in. W x 6 ft H.

Click here for more information (332.6 KB)

Click On Picture

Goulds Pumps, Inc. Submersible Sewage Pump

Goulds Pumps, Inc. Submersible Sewage Pump
Mfg: Goulds Model: WS0534BFC
Stock No: TMCB171 Serial No:
Goulds Pumps, Inc. Sewage Pump. Model: WS0534BFC. Electrical requirement: 1/2 Hp, 1750 rpm, 460 V, 1.7 A, 60 Hz, 3 Phase. Inlet/outlet: (2) 2 in. NPT. ports. Overall dimensions: 1 ft. L x 8 in. W x 1 ft. 3-3/4 in. H.

Click here for more information (180.8 KB)

Click On Picture

Pump on Cart

Pump on Cart
Mfg: Not Specified Model:
Stock No: DBP146.1 Serial No:
Small pump on cart.

Click On Picture

Ingersoll Rand Aro Corporation Piston Drum Pump

Ingersoll Rand Aro Corporation Piston Drum Pump
Mfg: Ingersoll Rand ARO Corporation Model: 612041-X
Stock No: CSWB103B. Serial No:
Ingersoll Rand Aro Corporation Piston Drum Pump. Model: 612041-X. Nominal capacity: 14 gpm. Inlets: (1) 3/4 in. dia. port. (product in). Outlets: (1) 1 in. dia. FNPT (product out). Air inlet: (1) 1/4 in. dia. quick connect fitting. Air outlet: (1) 1/2 in. dia. port. Overall dimensions: 8-1/2 in. L x 3 in. W x 4 ft. 5 in. H.

Click here for more information (108.9 KB)
Click here for Pump Curve (78.1 KB)

Click On Picture

Portable Transfer Pump- 8 HP

Portable Transfer Pump- 8 HP
Mfg: Not Specified Model: 195432
Stock No: DFPC256.1a Serial No:
Portable Transfer Pump- 8 hp. Model: 195432. Cast iron construction with 15-1/2 in. dia rubber wheels. Briggs & Stratton Gasoline Engine, 8 hp @ 3600 rpm. Inlets: (1) 3-1/2 in. dia. type D coupler, (1) 5 in. dia. lid. Outlets: 3 in. dia. spool adapter, (1) 5 in. dia. lid. Overall dimensions: 35 in. L x 22-1/2 in. W x 26-3/4 in. H.(H9).

Click here for more information (333.2 KB)

Click On Picture

1993 Weil Wastewater Submersible Pump

1993 Weil Wastewater Submersible Pump
Mfg: Weil Model: 2502
Stock No: ASLC029. Serial No:
1993 Weil Wastewater Submersible Pump. Model: 2502. Motor, 1-1/2 hp, 1750 rpm, 208 V, 6.0 FLA, 60 Hz, 3 phase. Cast iron construction. It uses a series 300 stainless steel shaft and double seal grease lubricated bearings. All Weil pumps consistently outweigh and outlast similar pumps. The difference is by design to make the best. The result: a distortion-free part with high rigidity, consistent machined dimensions, and a longer service life due to increased wall dimensions. Inlets: (1) 2-1/2 in. inlet port with an 8-1/2 in. dia. screen. Outlets: (1) 2 in. outlet port with oval-shaped flange, (2) ½ in. bolt holes. Overall dimensions: 14 in. L x 12 in. W x 30 in. H.

Click here for more information (115.0 KB)

Click On Picture

Weil Wastewater Submersible Pump

Weil Wastewater Submersible Pump
Mfg: Weil Model: 1603
Stock No: ASLC030. Serial No:
Weil Wastewater Submersible Pump. Model: 1603. Motor, 10 hp, 1750 rpm, 208-230/460V, 34.0-34.0/17.0 amps, 60 Hz, 3 phase. Cast iron construction with a 3 in. dia. bronze discharge impeller. Flowrate: 350 GPM at 60 ft. head. Maximum Head: 90 ft. at 80 GPM. It uses a series 300 stainless steel shaft and double seal grease lubricated bearings. All Weil pumps consistently outweigh and outlast similar pumps. The difference is by design to make the best. The result: a distortion-free part with high rigidity, consistent machined dimensions, and a longer service life due to increased wall dimensions. Inlets: (1) 4 in. inlet port with a 10-1/2 in. dia. screen. Outlets: (1) 2-1/2 in. outlet port. Overall dimensions: 18 in. L x 15 in. W x 38 in. H.

Click here for more information (108.2 KB)

Click On Picture

Oil Pump with Motor- 0.25 HP

Oil Pump with Motor- 0.25 HP
Mfg: Not Specified Model:
Stock No: THHS001C. Serial No:
Oil Pump with Motor- 0.25 HP. Electrical requirements: 1800 rpm, 115 V, 4.9 FLA, 60 Hz, single phase. Tank capacity: approx. 14.7 gal. Inlets/outlets: (1) 1/4 in. dia. copper tube, (3) 1/2 in. dia. copper tubes, (1) 1 in. dia. copper tubes. Overall dimensions: 30 in. L x 22 in. W x 22 in. H.

Click On Picture

Goulds Submersible Sump Pump

Goulds Submersible Sump Pump
Mfg: Goulds Model: WP1034-02
Stock No: DSLP038.2 Serial No: 118
Goulds Submersible Sump Pump. Model: WP1034-02. S/N: 118. Impeller diameter: 6 in. Motor, 1 hp, 460 V, 2.1 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. FNPT fittings. Overall dimensions: 17 in. L x 13 in. W x 16-1/2 in. H.

Click here for more information (291.7 KB)

Click On Picture

Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump

Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump
Mfg: Zangari Model: 40-P
Stock No: QCAI488.2 Serial No: 241
Zangari Sanitary Liquid/Semi-Solid Pneumatic Pump. Model: 40-P. S/N: 241. Festo Double-Acting Cylinder, S/N: M341, Type: DNC-80-100PPV, maximum pressure: 145 psi. Inlets: (1) 3 in. dia. S-Line fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 4 ft. L x 1 ft. 8-1/2 in. W x 1 ft. 5-1/2 in. H.

Click here for more information (287.5 KB)

Click On Picture

ECO GearChem® Positive Displacement Pump

ECO GearChem® Positive Displacement Pump
Mfg: Eco Gearchem Model: G8-AQQ-ZTY
Stock No: OIP137 Serial No:
ECO GearChem® Positive Displacement Pump. Model: G8-AQQ-ZTY. Leeson motor: 3/4 hp, 1725 rpm, 208-230/460 v, 2.8/1.4 a, 60 Hz, 3 phase. (2) 1-3/4 in. dia. x 2-1/2 in. L rotors. Inlet/outlet: (2) 1-1/2 in. FNPT. Overall dimensions: 1 ft. 10 in. L x 1 ft. 4-1/4 in. W x 11 in. H.

Click here for Pump Drawings (164.9 KB)
Click here for Additional Information (503.3 KB)
Click here for more information (349.9 KB)

Click On Picture

Grundfos CRN2 Vertical Multistage Centrifugal Pump

Grundfos CRN2 Vertical Multistage Centrifugal Pump
Mfg: Grundfos Model: A40176078E P1 9924
Stock No: DPPX41527F. Serial No:
Grundfos Pump. Model: A40176078E P1 9924. Type: CRN2-190U G-G-AUUE. Pump capacity: 11 gpm @ 593 ft. MAWP: 300 psi max @ 250° F. Inlets/outlets: (2) 1-1/2 in. dia. flanged ports. Overall dimensions: 10 in. L x 6 in. W x 1 ft. 10 in. H.

Click here for more information (148.2 KB)

Click On Picture

Grundfos CRN2 Vertical Multistage Centrifugal Pump

Grundfos CRN2 Vertical Multistage Centrifugal Pump
Mfg: Grundfos Model: A40176078E P1 9924
Stock No: DPPX41527G. Serial No:
Grundfos Pump. Model: A40176078E P1 9924. Type: CRN2-190U G-G-AUUE. Pump capacity: 11 gpm @ 593 ft. MAWP: 300 psi max @ 250° F. Inlets/outlets: (2) 1-1/2 in. dia. flanged ports. Overall dimensions: 10 in. L x 6 in. W x 1 ft. 10 in. H.

Click here for more information (150.2 KB)

Click On Picture

2004 Armstrong Condensate Pump Package

2004 Armstrong Condensate Pump Package
Mfg: Armstrong Model: DPT-308RP
Stock No: DLEC032.11 Serial No: 04055-01
2004 Armstrong Condensate Pump Package. Model: DPT-308RP. S/N: 04055-01. Maximum capacity with steam motive: 23,000 lbs./hr with 125 psig motive pressure and 15 psig of back pressure. Maximum capacity with air motive: 26,200 lbs./hr with 75 psig motive pressure and 15 psig of back pressure. The condensate pump package is used to collect and return condensate from remote areas of the plant. As steam produced from a boiler is used throughout the plant and eventually turns to hot water or condensate, the pump returns it to make-up tank closer to the boiler, where it can be reclaimed, chemically treated, and reused in the boiler. This mechanical pump unit operates off of steam or air so electricity in not needed. Mechanical pump package benefits include: savings in production cost as water is reclaimed reduced space piping layout, minimized field labor, lessened installation errors and fewer safety mishaps. Overall dimensions: 5 ft. 1 in. L x 5 ft. W x 5 ft. 10 in. H. (ACN119a)

Click here for more information (379.8 KB)

Click On Picture

Knight Peristaltic Metering Pump

Knight Peristaltic Metering Pump
Mfg: Knight Model:
Stock No: RPCN004.a Serial No:
(2) Knight Peristaltic Metering Pump. Model: PMP. Never installed.

Click On Picture

Motors, Pumps and Rack

Motors, Pumps and Rack
Mfg: Not Specified Model:
Stock No: KWBF750.6 Serial No:
Motors, Pumps and Rack. includes rail with cm chain hoist

Click On Picture

Hydraulic Pump

Hydraulic Pump
Mfg: Not Specified Model:
Stock No: SFEC3910.a Serial No:
Hydraulic Pump



View previously sold Other Pumps. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Electric High Pressure Pumps Online at Discount Prices.