Click On Picture

Stainless Steel Cyclone Tank with Airlock - 60 Gallons

Stainless Steel Cyclone Tank with Airlock - 60 Gallons
Mfg: Not Specified Model:
Stock No: NOI1123 Serial No:
Stainless Steel Tank. Approximate capacity 60 gallons. 2 ft. inside dia. x 2 ft. 8 in. straight wall. Inlets/outlets: (1) 6 in. port, (1) 5-1/2 in. port, (1) 2-1/4 in. port. Door dimensions: 1 ft. 5 in. W x 1 ft. 8 in. H. Overall dimensions: 2 ft. 9 in. L x 2 ft. W x 5 ft. H.

Click here for more information (150.4 KB)

Click On Picture

Winthrop Stearns Inc. Sloped Bottom Glass Lined Tank 120 Gallon

Winthrop Stearns Inc. Sloped Bottom Glass Lined Tank 120 Gallon
Mfg: Winthrop Stearns Inc. Model: 2496
Stock No: HDPH061.1 Serial No:
Winthrop Stearns Inc. Sloped Bottom Glass Lined Tank 120 Gallon. Model 2496. Hinged lid. Outlet (1) 2 in. Inside dimensions: 36-1/2 in. H and 41 in.H. 30 in. diameter. Overall dimensions: 32 in. W, 32 in. L, 62 in. H.

Click here for more information (200.5 KB)

Click On Picture

PES Paddle Blender - 50 cu. ft.

PES Paddle Blender - 50 cu. ft.
Mfg: Pes Model: WP489
Stock No: EKTF9288.4a Serial No: 95245
PES Chiller- 50 cu. ft. Model: WP489. S/N: 95245. Minimum capacity: 45 cu. ft. Chiller is equipped with dual 22 in. dia. x 14 ft. 6 in. L round agitator blades. Baldor Industrial Motor, 1 hp, 1,140 rpm, 208-230/460 V, 5.6-3.4/1.7 amps, 60 Hz, 3 phase. Motor Drive, no nameplate information available. Additional Ohio Gear Reducer, 30:1 ratio. Inlets: (1) 2 in. dia. ball valve, (1) 42 in. L x 10-1/2 in. W sloped inlet. Outlets: (1) 3 in. dia. threaded. Overall dim: 20 ft. 5 in. L x 32 in. W x 66 1/2 in. H.

Click here for more information (281.9 KB)

Click On Picture

Stainless Steel Reel Dip Tank

Stainless Steel Reel Dip Tank
Mfg: Not Specified Model:
Stock No: SSLP085.3a Serial No:
Stainless Steel Reel Dipping Tank. Model: 14A, S/N: 7505014. Tank: 15 gallon. Reel dimensions: 60 in. dia. x 15 in. W. (12) Reel compartments: 14 in. L x 4-3/4 in. W x 8 in. H. Inlets/outlets: 2 in. threaded male. Motor: 1725 rpm, 110 V, 60 cycles, 4.0 amps, 1 phase, 12 to 5 ratio. On casters. Overall dimensions: 36 in. L x 36 in. W x 55 in. H.

Click here for more information (130.7 KB)

Click On Picture

Stainless Steel Cascading Holding Tank

Stainless Steel Cascading Holding Tank
Mfg: Not Specified Model:
Stock No: SFEP142.7 Serial No:
Stainless Steel Cascading Holding Tank. Fill tank- 80 Gallon. Lower Receiving Tank- 150 Gallon. System is equipped with: Tri-Clover Centrifugal Pump, control panel with on/off, emergency stop, valve hand/off/auto, start/stop pump switches. Outlets: (1) 3 in. valve (fill tank discharge), (1) 3 in. dia. S-line fitting (receiver discharge). Overall dimensions: 75 in. L x 71 in. W x 58 in. H.(H17).

Click here for more information (174.0 KB)

Click On Picture

Stainless Steel Milk Tanks-10 Gallon

Stainless Steel Milk Tanks-10 Gallon
Mfg: Buhl and Firestone Model:
Stock No: HDWR118.1 Serial No:
(2) Buhl and (2) Spartanburg Steel Products Inc. Milk Tanks-10 Gallon. Inside straight-wall dimensions: 1 ft. 1 in. dia. x 18 in. H. Sanaloy finish stainless steel. Inlet/outlet: (1) 7 in. dia. port. Overall dimensions: 1 ft. 1 in. L x 1 ft. 1 in. W x 2 ft. H.

Click here for more information (178.6 KB)

Click On Picture

Stainless Steel Drum Cones

Stainless Steel Drum Cones
Mfg: Not Specified Model:
Stock No: QCAI380.a Serial No:
Stainless Steel Drum Cones. Has grill (outlet,drain). Inside dimensions 28 in. W, 29 in. L, 10 in. H. Overall dimensions 30 in. W x 32 in. L x 16 in. H.

Click On Picture

Stainless Steel Drum Cones

Stainless Steel Drum Cones
Mfg: Not Specified Model:
Stock No: QCAI381.a Serial No:
(4) Stainless Steel Drum Cone. Mfg. n/a. Inside dimensions 28 in. W, 36 in. L, 12 in. H. Has cross bars inside and 2 hooks outside for handing. Overall dimensions 28-1/2 in. W, 26-1/2 in. L, 19 in. H.

Click On Picture

Caged Poly Construction Tote Bins-170 Gallons

Caged Poly Construction Tote Bins-170 Gallons
Mfg: Not Specified Model:
Stock No: NGSB116.1 Serial No:
Caged Poly Construction Tote Bins-170 Gallons. Dimensions 44 in. L x 34 in. W x 26-1/2 in. H. (3) 250 Gallons. Dimensions 43 in. L x 35-1/2 in. W x 40 in. H.

Click here for more information (122.6 KB)

Click On Picture

Coast Vari-Temp Holding Tank

Coast Vari-Temp Holding Tank
Mfg: Coast Model:
Stock No: 64 Serial No: 6514
Coast Vari-Temp (CVT) Industries Holding Tank. S/N: 6514. M.A.W.P: 50 PSI at 400 ° F. Min. Design Metal Temp: -20 °F at 50 psi. CRN: F 6692.1. Prov. No. 65P2786. Date: 06-17-1992. BCQP MA 182. Tank dimensions: 3 ft. dia. x 2 ft. 7-1/2 in. straight wall (150 gallons). Manway: 1 ft. 4 in. W x 1ft. 3/8 in. H. Inlets/outlets: (2) 3 in. flanged ports, (1) 2-1/2 in. FNPT, (1) 2 in. FNPT, (1) 1-1/2 in. MNPT, (1) 1 in. FNPT. Overall dimensions: 3 ft. 6 in. L x 3 ft. 6 in. W x 5 ft. H.

Click here for more information (212.5 KB)

Click On Picture

McIver and Smith Air Storage Tank - 700 gallons

McIver and Smith Air Storage Tank - 700 gallons
Mfg: Not Specified Model:
Stock No: PMI421a.a Serial No: N7601
Air Storage Tank, McIver and Smith Tank, 1965, mawp 125 psi at 300F, 200 psi max gauge, flange inlet 2 in ID 6 in OD, estimated capacity: 700 gallons, Serial N7601, 10 ft L x 42 in Dia., 121 in L x 44 in W x 72 in H(HB2).

Click On Picture

Vacuum Pot Stainless Steel

Vacuum Pot Stainless Steel
Mfg: Not Specified Model:
Stock No: 6.BR-1280.2 Serial No:
Stainless steel vacuum pot, removal lid, 19 diameter x 14 deep.

Click On Picture

Stainless Steel Single Shell Tank-60 gallon

Stainless Steel Single Shell Tank-60 gallon
Mfg: Not Specified Model:
Stock No: SFEC250.1 Serial No:
Stainless Steel Single Shell Tank-60 gallon. Inside tank dimensions: 2 ft. L x 2 ft. W x 2 ft. H. Inlets: (1) 10 in. dia. flanged port. Outlets: (1) 6-1/2 in. dia. flanged port, (1) 1/2 in. dia. FNPT. Overall dimensions: 2 ft. 8 in. L x 2 ft. W x 4 ft. H.

Click here for more information (193.3 KB)

Click On Picture

Stainless Steel Funnel / Hopper

Stainless Steel Funnel / Hopper
Mfg: Not Specified Model:
Stock No: SSND101.1 Serial No:
(2) Stainless Steel Funnels. Approximate overall capacity: 1 gallon. Funnel diameter is 6 in. x 8 in. straight side. Outlet: 2 in. sanitary OD, 1-1/2 in. ID. Overall dimensions: 6 in. L x 6 in. W. x 12-3/4 in. H.

Click On Picture

Stainless Steel Tank Cover

Stainless Steel Tank Cover
Mfg: Not Specified Model:
Stock No: SSND121 Serial No:
Stainless Steel Tank Cover. 21 in. dia.

Click On Picture

Pressure Vessel Stainless Steel

Pressure Vessel Stainless Steel
Mfg: Not Specified Model:
Stock No: EN14.1 Serial No:
Pressure Vessel stainless steel.

Click On Picture

Glycerine Tank - 400 Gallon

Glycerine Tank - 400 Gallon
Mfg: Not Specified Model:
Stock No: EN16.1 Serial No:
Glycerine Tank, 400 gallon.

Click On Picture

CVS - 310 Gallon

CVS - 310 Gallon
Mfg: Not Specified Model:
Stock No: ED-205.3 Serial No:
CVS, 310 gallon

Click On Picture

OCD Tank

OCD Tank
Mfg: Not Specified Model:
Stock No: FSI-108 Serial No:
OCD tank, 3mp.

Click On Picture

Cosmos Minerals Corp. Reactor - 6 Gallon

Cosmos Minerals Corp. Reactor - 6 Gallon
Mfg: Cosmos Minerals Corp. Model:
Stock No: RA-44.1 Serial No:
Cosmos Minerals Corp. reactor, non-heated titanium hydrolysis vessel, 6.134 gallon.



View previously sold Others. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.