Used Scraped Surface Heat Exchanger 
  

Click On Picture

Stainless Steel Two Barrel Scrape Surface Heat Exchanger

Stainless Steel Two Barrel Scrape Surface Heat Exchanger
Mfg: Not Specified Model:
Stock No: RAAF142.93a Serial No:
Stainless Steel Two Barrel Scrape Surface Heat Exchanger . (2) 15 in. dia. x 10 ft. 10 L barrels with (42) 1 in. L x 3 in. W bakelite scrapers. Setup for chilling with freon. (2) Erole Marelli Motors, 30 hp, 1507 rpm, 265/460 V 9.5/5.5 amps, 60 hz. ratio 10.4, final rpm: 163. Inlets: (2) 1-1/2 in. dia. NPT (male), (1) 2 in. dia. media port. Outlets: (2) 1-1/2 in. dia. NPT (male). Overall dimensions: 13 ft. 7 in. L x 24 in. W x 66 in. H

Click here for more information (483.3 KB)

Click On Picture

Strong Scott Turbulizer Jacketed Paddle Blender

Strong Scott Turbulizer Jacketed Paddle Blender
Mfg: Strong Scott Model:
Stock No: SHCA433.17 Serial No:
Jacketed Paddle Blender. Inside dimensions: 1 ft. 3-1/2 in. dia. x 6 ft. 10 in. L. Paddle size: 2 in. L x 2 in. W. Side scraper size: (3) 6 ft. 8 in. L x 2-3/4 in. W. Access doors: (3) 1 ft. 7-1/2 in. L x 11 in. W. Foote-Jones Powertech Gear Drive. The Turbulizer is a continuous high shear paddle mixer. Paddle elements allow adjustment of angle and housing clearance. This feature of paddle mixers, in combination with high paddle tip speeds provides flexibility for control of residence time and the mix intensity or shear imparted on materials. Although residence time can be controlled it remains very short, in the range of 2-30 seconds. The thin working layer of material in the paddle mixers promotes excellent indirect heat transfer efficiency in jacketed models and a self-cleaning effect that eliminates lost product on start up and shut down. A list of successful Turbulizer processes includes dry powder mixing, hydrating hard to wet powders, slurry mixing, coating, sterilization, crystallization, agglomerating / granulating, homogenizing, de-lumping and finishing. Overall dimensions: 10 ft. 10-1/2 in. L x 2 ft. 8 in. W x 3 ft. H.

Click here for more information (201.8 KB)

Click On Picture

1991 FranRica Scraped Surface Heat Exchangers - 50 sq ft

1991 FranRica Scraped Surface Heat Exchangers - 50 sq ft
Mfg: FranRica Model:
Stock No: pRCPK297.113 Serial No: RFS94-HX-01
(5) 1991 FranRica Scraped Surface Heat Exchangers. S/N RFS94-HX-01, RFS95-HX-02, RFS70-HX-02, RFS95-HX-01. Previously owned and operated by Ragu Foods in Stockton, CA. (3) Water-cooled, (2) Ammonia-cooled units. Heating surface area: 50 sq. ft. MAWP @ 375 °F: 150 psig. MDMT @ 150 psig: 0 °F. Sew-Eurodrive Motor, 25 hp, 1760 rpm, 230/460 V, 66/55 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 21.08 ratio, 83 rpm (final), 18,055 in-lbs of torque. Inlets: (1) 4 in. dia. I-line fitting (product), (1) 1-1/2 in. dia. pipe (water), (1) 2 in. dia. pipe (ammonia). Outlets: (1) 4 in. dia. I-line fitting (product), (1) 2 in. dia. S-line fitting (water), (1) 1 in. dia. pipe (ammonia). Overall dimensions: 17 ft. 7 in. L x 10 ft. 6 in. W x 101 in. H.

Click here for more information (583.0 KB)

Click On Picture

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
Mfg: Votator Model: X-I-D
Stock No: RFPM478.1 Serial No: 303
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: X1D. S/N: L303. Tube chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor with Varidrive Module. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3 in. diameter threaded (female). Overall dimensions: 52 in. L x 24 in. W x 35 in. H.(GD)

Click here for more information (303.7 KB)

Click On Picture

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
Mfg: Votator Model: X-I-D
Stock No: RFPM479.1 Serial No: 66710
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: X1D. S/N: 66710. Tube chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 1-3/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in. L x 1 in. W. U.S. Motor, 2 hp, 1800 rpm, 230/460 V, 7.2/3.6 amps, 60 cycles. U.S. Varidrive Module, maximum speed: 1030 rpm, minimum speed: 103 rpm. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 1 in. diameter threaded (male). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. diameter threaded (female). Overall dimensions: 55 in. L x 18 in. W x 40 in. H.(GK).

Click here for more information (238.0 KB)

Click On Picture

Votator Scrape Surface Heat Exchanger 3 x 12

Votator Scrape Surface Heat Exchanger 3 x 12
Mfg: Votator Model: X-I-W
Stock No: RFPM480.1 Serial No: 82383
Votator Scrape Surface Heat Exchanger 3 x 12. Model: X1-W. S/N: 62383. Chamber dimensions: 3 in. diameter x 12 in. L. Scraper shaft: 2-1/4 in. diameter x 11-3/4 in. L. (2) 11-3/4 in L x 1 in. W bakelite scrapers. U.S. Varidrive Speed Motor, 2 hp, 1200 rpm, 220/440 V, 8.5/4.25 amps, 60 cycles, 3 phase, maximum speed: 1170 rpm, minimum speed: 242 rpm. Product inlet: (1) 3/4 in. threaded (male, jacket), 1-1/2 in. threaded (male). Product outlet: (1) 3/4 in. threaded (male, jacket), (1) 1-1/2 threaded (male). Overall dimensions: 52 in. L x 24 in. W x 36 in. H.(GK)

Click here for more information (305.4 KB)

Click On Picture

Votator Drives

Votator Drives
Mfg: Not Specified Model:
Stock No: AANF348.9 Serial No:
Votator Drives. Includes (3) Sew Eurodrives, 7.5 hp, 230/460 V, and (2) drive spindles.

Click here for more information (104.9 KB)

Click On Picture

Votator

SOLD Votator
Mfg: Not Specified Model:
Stock No: MSST002. Serial No:
Votator.

SOLD

Click here for more information (117.1 KB)

Click On Picture

Votator

SOLD Votator
Mfg: Not Specified Model:
Stock No: MSST003. Serial No:
Votator.

SOLD

Click here for more information (117.1 KB)

Click On Picture

SOLD Votator   SOLD

SOLD Votator
Mfg: Not Specified Model:
Stock No: 120 Serial No:
Mfg. 1991 S/N A5154 Model 4SSHE S/N 92242HA.

SOLD

Click On Picture

1990 Votator 4x120  SOLD

SOLD 1990 Votator 4x120
Mfg: Not Specified Model: 4SSHE
Stock No: 110.GR606 Serial No: A5095
1990 Votator 4x120 Model 4SSHE, S/N A5095, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.

SOLD

Click On Picture

SOLD 1991 Votator 4x120 SOLD

SOLD 1991 Votator 4x120
Mfg: Not Specified Model: 4SSHE
Stock No: 110.GR306 Serial No: A5156
1991 Votator 4x120 Model 4SSHE, S/N A5156, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.

SOLD

Click On Picture

SOLD 1990 Votator 4x120  SOLD

SOLD 1990 Votator 4x120
Mfg: Not Specified Model: 4SSHE
Stock No: 110.GR406 Serial No: A5101
1990 Votator 4x120 Model 4SSHE, S/N A5101, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.

SOLD

Click On Picture

SOLD 1990 Votator 4x120  SOLD

SOLD 1990 Votator 4x120
Mfg: Not Specified Model: 4SSHE
Stock No: 110.GR506 Serial No: A5097
1990 Votator 4x120 Model 4SSHE, S/N A5097, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.

SOLD

Click On Picture

SOLD 1990 Votator 4x120  SOLD

SOLD 1990 Votator 4x120
Mfg: Not Specified Model: 4SSHE
Stock No: 110.GR706 Serial No: A5100
1990 Votator 4x120 Model 4SSHE, S/N A5100, Stainless Steel scraped surface heat exchanger for hot/chilled. water heating/cooling medium. Shell mawp 200 psi at 365 F, Tube mawp 150 psi at 365 F, 3 hp 208-230/460 volts 1,725 rpm, Ratio 10.

SOLD

Click On Picture

SOLD USF 6 X 72 Votator SOLD

SOLD USF 6 X 72 Votator
Mfg: USF Model: GSSHE
Stock No: 125.BASF368.4a Serial No: 89330HA
USF 6 x 72 Votator, Model GSSHE, S/N 89330HA, Manuf. Serial A49771, 1990, mawp shell side 400 psi at 375 °F to -20 °F tube side 150 psi at 375 °F to -20 °F, Votator 4-1/2 in. Diameter x 8 ft. L, Barrel 14 in. Diameter x 70 in. L, overall 12 ft. L x 27 in. W x 48 in. H, 2 in. connections.

SOLD

Click here for more information (162.7 KB)

Click On Picture

SOLD Votator B-Blender Stainless Steel SOLD

SOLD Votator B-Blender Stainless Steel
Mfg: Not Specified Model:
Stock No: 27a.CA26.1 Serial No:
Votator jacketed b-blender stainless steel,18 in. W x 50 in. L x 30 in. H, Varidrive motor .5 hp 1900 rpm S/N 7-1C Model 6-1406-02-16.

SOLD

Click here for more information (1,266.7 KB)

Click On Picture

SOLD Votators SOLD

SOLD Votators
Mfg: Not Specified Model:
Stock No: 311 Serial No: A5556 and A5784
Votators (two), 2 in. inlets, S/N A5556 and A5784, yr 1994 and 1995, shell 200 psi jacket 150 psi at 365 F, motor 3 hp 230-460 350 final rpm, 145 in. L x 27 in. W x 37 in. H.

SOLD

Click here for more information (80.6 KB)

Click On Picture

SOLD Votator SOLD

SOLD Votator
Mfg: Not Specified Model:
Stock No: 5 Serial No:
Mfg. 1985 S/N A4236, Model 1C4120S, S/N 35838VA.

SOLD

Click On Picture

SOLD Votator SOLD

SOLD Votator
Mfg: Not Specified Model:
Stock No: 32 Serial No:
Mfg. 1987 S/N A4656 Model 1C4120L+1 S/N 36119VA.

SOLD

Click On Picture

SOLD Votator SOLD

SOLD Votator
Mfg: Not Specified Model:
Stock No: 69 Serial No:
Mfg. 1987 S/N A4654 Model 1C4120L + 2 S/N 36119VA.

SOLD

Click On Picture

SOLD Votator SOLD

SOLD Votator
Mfg: Not Specified Model:
Stock No: 112 Serial No:
Mfg. 1988 S/N A4729 Model 1C4120L S/N 89272HA.

SOLD

Click On Picture

Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12

SOLD Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12
Mfg: Votator Model: XTW
Stock No: RFPM324.2a Serial No: 7709
Votator Stainless Steel Scrape Surface Heat Exchanger 3 x 12. Model: XTW. S/N: 7709. 316 stainless steel. Chamber dimensions: 3 in. diameter x 12 in. L. Concentric shaft: 2-1/4 in. diameter x 12 in. L. (2) Bakelite scrapers: 12 in L x 1 in. W. Motor, 2 hp, 1800 rpm, 60 cycles, 3 phase. Lima Electric 4-Speed Gear Drive. Inlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. NPT (female, product). Outlets: (1) 3/4 in. dia. NPT (female, jacket), (1) 3/4 in. dia. NPT (female). Overall dimensions: 52 in. L x 15 in. W x 25 in. H.(GD).

SOLD

Click here for more information (274.1 KB)

Click On Picture

Groen Particon™ Heat Exchanger Votator

SOLD Groen Particon™ Heat Exchanger Votator
Mfg: Groen Model: Particon 6
Stock No: SGMN032.40 Serial No: 50367-1
Groen Particon™ Heat Exchanger Votator. Model: Particon 6. Estimated flow rate: 1800 lbs./hr. Total heat transfer surface area: 6 ft. (1) 2 in. wide product annulus. Heat transfer jacket MAWP: 250 psi at 115°F and 150 psi at 366°F for respective heating and cooling applications. Shell product chamber MAWP: 100 psi at 366º F. MDMT -20°F at 150 PSI. Interior contact surface materials of construction: 304/316 stainless steel. The Groen Particon scraped surface heat exchanger is designed to continually process products with large or delicate solids with diameters up to 1-1/2 inches. Features of the Particon include a spiral steam jacket, tangential spiraled product inlet heads, CIP capability and a design that minimizes stress on delicate products. Inlet/outlets: (2) 2-1/2 in. sanitary fittings. Overall dimensions: 4 ft. 6-1/2 in. L x 2 ft. 11 in. W x 7 ft. 3 in. H.(H17).

SOLD

Click here for more information (417.1 KB)

Click Here if you don't see what you're looking for in our online catalog.