Used Paddle Blender, Stainless Steel Paddle Blenders By FMC, FPEC, Belam, Stong Scott, and Walker 
 Genemco Sells Used Stainless Steel Paddle Blenders, Circular Paddle Blender and Paddle Blenders with Scrw Auger Discharge. 

Click On Picture

2000 APV Tweedy T70 Dough Mixer

2000 APV Tweedy T70 Dough Mixer
Mfg: APV Model: T70 MIXER
Stock No: SGMPM086.41 Serial No: 401/1
2000 APV Tweedy Dough Mixer with Inverter Control for Small Scale or Testing Applications. Model: T70 MIXER. Machine Number: 401/1. Year / Contract: 2000 AF990024. APV Stainless Control Panel S/N: AF990024. For Bakery applications, comes with 4 additional interchangeable mixing blade change parts. The Tweedy Mixer was originally a development of the Chorleywood Bread Process for a uniform, high-end dough product with user-friendly controls (Baker Perkins). Mixing Vessel designed for vacuum service, 19.75 in. dia. x 27.5 in. deep (4.875 Cu. Ft, ~36 gallons). The vacuum mixing option increases bread loaf volume, variable crumb texture, and structure. Maximum batch size: 54 Kg(119 lbs). Minimum batch size: 25 Kg (55 lbs). Maximum flour capacity: 32 Kg (70.5 lbs). Electrical Requirements: SEW 11 kW (14.7 HP), 1160 RPM, 230/460V, 3-phase (mixer motor). SEW 0.55 kW (0.73 HP), 230/460V, 3-phase (tilt function). 120V 1-phase (controls). Includes Allen Bradley AB PanelView 600 mounted in a stainless steel wash-down control cabinet (panel S/N: AF990024). Pump is manufactured by The Utile Engineering Co. Ltd, model D26, S/N: M 104418. Allen Bradley Rockwell manuals for controls, modules, power supplies, VFD units, etc included. Refer to the PDF file link below for more pictures of what is included. (ACN1700)

Click here for more information (1,116.1 KB)
Click here for electrical schematics (3,532.9 KB)

Click On Picture

Stainless Steel Surge Tank – 350 Gallons

Stainless Steel Surge Tank – 350 Gallons
Mfg: Not Specified Model:
Stock No: TAKB175.20 Serial No:
Stainless Steel Surge Tank. Approximate capacity: 350 gallons. Inside tank dimensions: 9ft. 2 in. L x 2 ft. 3 in. W x 2 ft. 5 in. straight wall. Coiled tube: 8ft. 1in. L x 2 in. dia. Hydraulic motor drive I.D: 103-1032-012. (2) lids: 4ft. 5-1/2in. L x 2ft. 2-1/2 in. W. Inlets/outlets: (6) 2 ¾ in., (3) 1 3/4in., (2) 2 in., (1) 1 ½ in., (1) 1 ¾ in., (1) 4 in., (1) 2-1/8 in., (1) 1-¼ in. Overall dimensions 15 ft 2 in. L x 3 ft 8 in. W x 4 ft. 9-1/2 in. H.(H17).

Click here for more information (398.4 KB)

Click On Picture

Dual Compartment Stainless Steel Paddle Blender - 30 Cu. Ft.

Dual Compartment Stainless Steel Paddle Blender - 30 Cu. Ft.
Mfg: Not Specified Model:
Stock No: ATGP008.50 Serial No:
Dual Compartment Stainless Steel Paddle Blender - 30 Cu. Ft. Inside straight-wall dimensions of each compartment: 6 ft. 6-1/2 in. L x 1 ft. 4 in. W x 1 ft. 10 in. H. Shaft dimensions: 3 in. dia. x 6 ft. 6-1/2 in. L. Paddle dimensions: 6-1/2 in. L x 2 in. W. (2) electric motors. Inlets (1) 2 ft. 4 in. L x 1 ft. 3 in. W (top opening), (1) 11 in. L x 7 in. W (top opening). Outlets: (1) 7-1/2 in. L x 6 in. W pneumatic slide gate discharge (product), (2) 1-1/2 in. dia. S-line fittings (product). Overall dimensions: 8 ft. L x 3 ft. 8 in. W x 4 ft. 3 in. H.

Click here to see a video of the machine operating

Click here for more information (313.2 KB)

Click On Picture

Circular Paddle Blender - 70 Cubic Feet

Circular Paddle Blender - 70 Cubic Feet
Mfg: Not Specified Model:
Stock No: SFF387.3 Serial No:
Circular Paddle Blender- 70 Cubic Feet. Stainless steel. (9) Paddles: 33 in. L. (6) Wash pipes: 3/4 in. dia. (1) 4 in. bottom outlet; (3) 2 in. bottom outlets. Inside dimensions: 125 in. L x 36 in. W x 32 in. dia. Shaft: 125 in. L x 1-3/4 in. dia. (6) Legs: 13 in. H. Overall dimensions: 125 in. L x 36 in. W (dia) x 42 in. H.

Click here for more information (217.0 KB)

Click On Picture

Baader Johnson Blender

Baader Johnson Blender
Mfg: Baader Johnson Model: PNCR
Stock No: KWBF777F Serial No: 205
Baader Johnson Blender. Model: PNCR. (3) Blending paddles mounted on drive shaft. Paddle dimensions: 9 ft. 9 in. x 3 ¼ in. W. Leeson electric motor, ¾ hp, 1725 rpm, 208-230/460 V, 2.8/1.4 amps, 60 Hz, 3 phase. Falk Omnibox worm gear reducer, ratio: 150:1. Final rpm: 11.5. Inlets: (3) 1 ft. 5 in. L x 8 ½ in. W top slots. Outputs: (1) 4 in. dia. S-Line fitting (product), (1) 4 in. MNPT (discharge port). Overall dimensions: 11 ft. 10 in. L x 2 ft. 10 ¾ in. W x 6 ft. 7 in. H.(GG)

Click here for more information (165.0 KB)

Click On Picture

Strong Scott Turbulizer Jacketed Paddle Blender

Strong Scott Turbulizer Jacketed Paddle Blender
Mfg: Strong Scott Model:
Stock No: SHCA433.17 Serial No:
Jacketed Paddle Blender. Inside dimensions: 1 ft. 3-1/2 in. dia. x 6 ft. 10 in. L. Paddle size: 2 in. L x 2 in. W. Side scraper size: (3) 6 ft. 8 in. L x 2-3/4 in. W. Access doors: (3) 1 ft. 7-1/2 in. L x 11 in. W. Foote-Jones Powertech Gear Drive. The Turbulizer is a continuous high shear paddle mixer. Paddle elements allow adjustment of angle and housing clearance. This feature of paddle mixers, in combination with high paddle tip speeds provides flexibility for control of residence time and the mix intensity or shear imparted on materials. Although residence time can be controlled it remains very short, in the range of 2-30 seconds. The thin working layer of material in the paddle mixers promotes excellent indirect heat transfer efficiency in jacketed models and a self-cleaning effect that eliminates lost product on start up and shut down. A list of successful Turbulizer processes includes dry powder mixing, hydrating hard to wet powders, slurry mixing, coating, sterilization, crystallization, agglomerating / granulating, homogenizing, de-lumping and finishing. Overall dimensions: 10 ft. 10-1/2 in. L x 2 ft. 8 in. W x 3 ft. H.

Click here for more information (201.8 KB)

Click On Picture

Brabender Delta Stainless Steel Jacketed Blender

Brabender Delta Stainless Steel Jacketed Blender
Mfg: Brabender Delta Model:
Stock No: SPPP854.3a Serial No:
Brabender Delta Stainless Steel Jacketed Blender. Hitachi motor, 1/2 hp, 1420-1700/1710 rpm, 200-200/220 V, 2.3-2.0/2.0 amps, 50-60/60 Hz. Ringcone Variable Speed Drive, Model: SCM-400C-G11B. Stainless steel base. Inlets/Outlets: 5-1/2 in. L x 3-1/2 in. W. Overall dimensions: 38 in. L x 30-1/2 in. W x 12 in. H.

Click here for more information (183.6 KB)

Click On Picture

Paddle Blender- 2.1 Cu. Ft.

Paddle Blender- 2.1 Cu. Ft.
Mfg: Not Specified Model:
Stock No: SAPM111.a Serial No:
Paddle Blender- 2.1 Cu. Ft. Inside dimensions: 22 in. L x 11 in. W x 15 in. H. Blender is equipped with (6) 4 in. L x 2-1/2 in. W scraper blades. Overall dimensions: 33 in. L x 11-1/2 in. W x 15-1/2 in. H.

Click here for more information (183.4 KB)

Click On Picture

CF Gilco Gilson Concrete Mixer

CF Gilco Gilson Concrete Mixer
Mfg: CF Gilco, Inc. Model: 59015B 49095
Stock No: DRGP045. Serial No: 7140 J1 580
CF Gilco Gilson Concrete Mixer. Model: 59015B 49095. S/N: 7140 J1 580. Pulley ratio: 0.14. Driver pulley: 2 in. dia. Driven pulley: 1 ft. 2 in. dia. Final rpm: 246.43. Westinghouse Electric Motor, 1/2 hp, 1725 rpm, 115 V, 7.5 amps, 60 Hz, single phase. Overall dimensions: 3 ft. 4 in. L x 3 ft. W x 4 ft. 4 in. H.

Click here for more information (125.2 KB)

Click On Picture

CF Gilco Gilson Concrete Mixer

CF Gilco Gilson Concrete Mixer
Mfg: CF Gilco, Inc. Model: 59015C
Stock No: DRGP045B. Serial No: 9007379
CF Gilco Gilson Concrete Mixer. Model: 59015C. S/N: 9007379. Pulley ratio: 0.14 . Driver pulley: 2 in. dia. Driven pulley: 1 ft. 2 in. dia. Final rpm: 246.43. Dayton Electric Motor, 1/4 hp, 1725 rpm, 115/230 V, 4.6/2.3 amps, 60 Hz, single phase. Overall dimensions: 3 ft. 4 in. L x 3 ft. W x 5 ft. H.(H9)(ACN11).

Click here for more information (149.8 KB)

Click On Picture

CF Gilco Gilson Concrete Mixer

CF Gilco Gilson Concrete Mixer
Mfg: CF Gilco, Inc. Model:
Stock No: DRGP045C. Serial No:
CF Gilco Gilson Concrete Mixer. Pulley ratio: 0.14. Driver pulley: 2 in. dia. Driven pulley: 1 ft. 2 in. dia. Final rpm: 246.43. Dayton Electric Motor, 1/4 hp, 1725 rpm, 115/230 V, 4.6/2.3 amps, 60 Hz, single phase. Overall dimensions: 3 ft. 1/2 in. L x 2 ft. W x 5 ft. 6 in. H.(ACN11).

Click here for more information (207.4 KB)

Click On Picture

SOLD Paddle Blender Stainless Steel  SOLD

SOLD Paddle Blender Stainless Steel
Mfg: Not Specified Model:
Stock No: 35.IME19 Serial No:
Paddle Blender, 20 cu ft stainless steel single shell, 5 hp motor 230-460 W 58 final rpm, center bottom discharge, 4 in. clamp outlet, outlet I.D. 3-3/4 in., outlet O.D. 4-5/8 in., 35 in. inner W x 54-1/2 in. inner L x 39 in. inner H, 11 in. bottom outlet clearance, 66 in. H x 70 in. W x 77 in. L.

SOLD

Click here for more information (71.2 KB)

Click On Picture

SOLD Jacketed Blender Stainless Steel - 1,000 Gallon  SOLD

SOLD Jacketed Blender Stainless Steel - 1,000 Gallon
Mfg: Not Specified Model: 1000UPB
Stock No: 175.BASF608.96a Serial No: C6635B
1,000 Gallon Jacketed Blender, S/N C6635B, Year 1998, Model 1000 UPB, National Board 7473, mawp 90 psi 332 °F, mdmt -20 °F 90 psi, 3 in. Outlet, 1-3/4 in. Jacket Inlet, Flip Top covers, Inner Dimensions 72 in. H x 83 in. L x 67 in. W, Paddles 32 in. from center x 5 in. W with 12 in. x 5 in. End Plates, Drive 30CT hp 230YY/460Y Voltage 1,760 rpm, 122.9 Ratio, 14.32 Final rpm, 132 in. L x 76 in. W x 98 in. H

SOLD

Click here for more information (384.1 KB)

Click On Picture

SOLD Paddle Blender,  SOLD

SOLD Paddle Blender,
Mfg: Not Specified Model:
Stock No: CJR1815 Serial No:
Paddle Blender, manufacturer unknown, stainless steel Paddles each have a drive motor 1 hp 230/460 volt and reduction ratio of 1.25 to 1. Blender has a discharge of 3 in. dimensions 70 in. L x 36 in. W x 41 in. H. Inside dimensions 48 in. L x 21 in. W x 23 in. H Overall dimensions 73 in. L x 41 in. W x 42 in. H with a 3 in. outlet on bottom.

SOLD

Click On Picture

SOLD Roque Mixer 8 Cubic Feet SOLD

SOLD Roque Mixer 8 Cubic Feet
Mfg: Not Specified Model:
Stock No: 25.MRD236.10 Serial No:
Roque Mixer, 8 cubic feet, (1) 4 in. outlet on bottom with a flow valve. SE Eurodrive Inc. Motor, Type: DF14DT80N4, 1 hp, 460/2,260 rpm, 230/460 volt, 3.9/1.95 amp, 60 hz, Gear box in 460-2,260 rpm, out 13.3-66rpm, ratio 34.51.Inside dimensions 18 in. W x 36 in. L x 23-1/2 in. H. Overall dimensions 38 in. W x 72 in. L x 70 in. H.

SOLD

Click here for more information (89.3 KB)

Click On Picture

SOLD Lasar Butcher Boy Paddle Blender 8 Cubic Feet SOLD

SOLD Lasar Butcher Boy Paddle Blender 8 Cubic Feet
Mfg: Lasar Model:
Stock No: WBC02 Serial No:
Lasar Butcher Boy Paddle Blender, 8 cubic feet, Model 250, S/N 363. 2 hp, 3 phase, 220 volt, 60 hz, 5.6 amp, 48 rpm. Temperature rating 40 degree Celsius. Unit has no outlets and must be turned over for discharge and cleaning. Single acting Agitor. Inside dimensions 20 in. W x 31 in. L x 23-1/2 in. H. Overall dimensions 29 in. W x 40 in. L x 40 in. H. has to be turned over for discharged and cleaning.

SOLD

Click On Picture

SOLD Paddle Blender 40 Cubic Feet SOLD

SOLD Paddle Blender 40 Cubic Feet
Mfg: Not Specified Model:
Stock No: CCIS001. Serial No:
Paddle Blender 40 cubic feet. Gear Box: Boston Reductor Gear Works. Cat No. AT38, S/N 44113, Ratio 40-1, .71hp, 1,300/1,200 rpm. Dayton Motor, Model 2N935L, 2.0 hp, 3 phase, Nema design B, 184 frame, 1,760 rpm, 60 hz, 10SF, Insul Class A, Motor Ref. GO03A/C90To41004F. Duty: Cont. max AMB 40 ° C. Max KVAR 0.7. Shaft end BRG 6206, 208-220/440 volt, 6.4-6.2-3.1 amps. The paddle blender has a square outlet that can be opened and closed manually; it is 5-½ in. by 5-½ in. Inside dimensions: 26 in. W, 94 in. L, 26 in. H. Overall dimensions: 34 in. W, 115 in. L, 56 in. H.

SOLD

Click here for more information (223.5 KB)

Click On Picture

SOLD Paddle Blender SOLD

SOLD Paddle Blender
Mfg: Not Specified Model:
Stock No: BR-1446 Serial No:
Paddle blender, cooker / blender, 16 in. D x 9 ft. L, cs, jacketed, steam injection with drive.

SOLD

Click On Picture

SOLD Paddle Mixer / Lowe Stainless Steel SOLD

SOLD Paddle Mixer / Lowe Stainless Steel
Mfg: Lowe Model:
Stock No: 85.SP6761 Serial No: 6378-85
Paddle mixer / Lowe 30 cubic foot, 304 stainless steel construction with sanitary design, 3 in. bottom center sanitary discharge and 4 in. side discharge, 37 in. W x 48 in. L x 38 in. D, hydraulic drive, S/N 6378-85, very good condition.

SOLD

Click On Picture

SOLD Marshall  Paddle Blender 65 Cubic Feet SOLD

SOLD Marshall Paddle Blender 65 Cubic Feet
Mfg: Marshall Model:
Stock No: CJR1811 Serial No:
Marshall Paddle Blender, stainless steel with open top and multiple rods lid cover and mounted on 15 in. legs. Drive motor is Syncrogear 1.5 hp 230/460 volt, 1,760 rpm with gear reduction of 36.6 to1. Paddles are driven by chain gear.Tank dimensions: 44 in. H x 45 in. diameter x 60 in. L. Overal dimensions 113 in. L x 45 in. diameter x 66 in. H.

SOLD

Click here for more information (152.3 KB)

Click On Picture

SOLD Tilting Paddle Blender- 40 Gallon SOLD

SOLD Tilting Paddle Blender- 40 Gallon
Mfg: Not Specified Model:
Stock No: CCIS002. Serial No:
Tilting Paddle Blender- 40 Gallon. 18 cu ft capacity. (14) blending paddles. Removable clamped lid. Motor: ¾ hp; 14 final rpms, 115/230 V, 10.8/5.4 amps, 60 Hz. Inlets/outlets: (1) 48 in. L x 24 in. W opening, (1) 4 in. central outlet with threaded fitting. Overall dimensions: 75 in. L x 34 in. W x 48 in. H.

SOLD

Click here for more information (214.0 KB)

Click On Picture

SOLD  Leland Southwest Paddle Blender 5 Cubic Feet  SOLD

SOLD Leland Southwest Paddle Blender 5 Cubic Feet
Mfg: Leland Southwest Model:
Stock No: CJR1812 Serial No: 051405.c.
Leland Southwest Paddle Blender- 5 cu. ft. Stainless steel. S/N 051405.c. Gear motor- 1 hp, 230/460 V. Control box includes start, stop, and jog buttons. The mixer can pivot up to 90 degrees to remove product by depressing the jog button. Overall dimensions: 52 in. L x 27 in. W x 39 in. H. EXR.

SOLD

Click here for more information (302.1 KB)

Click On Picture

SOLD Leland Southwest Paddle Blender- 35 Gallon SOLD

SOLD Leland Southwest Paddle Blender- 35 Gallon
Mfg: Leland Southwest Model:
Stock No: OI147. Serial No:
Leland Southwest Paddle Blender- 35 Gallon. 304 stainless steel. (5) blending paddles. Removable top lid. Motor: 2 hp, 1,725 rpm, 208-230/460 V, 6.4-6.4/3.2 amps, 60 Hz. Overall dimensions: 52 in. L x 25-1/2 in. W x 65 in. H.

SOLD

Click here for more information (250.8 KB)

Click On Picture

SOLD Willflow Paddle Blender-150 Gallon SOLD

SOLD Willflow Paddle Blender-150 Gallon
Mfg: Will Flow Model:
Stock No: 60.IMS8572.30 Serial No: 30506
Willflow Paddle Blender- 150 Gallon. S/N 30506. Natl Bd no. 3429. Stainless steel. Jacket: 90 psi @ 333 °F. Inlets: 2-1/2 in. (top jacket). (2) Outlets: 1-3/4 in. Inside dimensions: 36 in. L x 24 in.W x 27 in. H. Overall dimensions: 54 in. L x 33 in. H.

SOLD

Click here for more information (402.8 KB)

Click On Picture

SOLD Will Flow Jacketed Paddle Blender 150 Gallon SOLD

SOLD Will Flow Jacketed Paddle Blender 150 Gallon
Mfg: Will Flow Model:
Stock No: CJR1813 Serial No: 3429
Will Flow Jacketed Paddle Blender- 150 Gallon. Stainless steel. S/N 3429. Manufacturer No. 30506. Jacket MAWP: 90 psi @ 333° F. Lid, temperature indicator, and additional well connection. Inlets: 2-1/2 in. (top jacket). (2) Outlets: 1-3/4 in. Legs: 21 in. H. Baldor drive motor, 2 hp, 1,725 rpm. Worm gear reducer, Model 262WBM2A, S/N 47003561188. Reduction ratio of 15 to 1. Blender shaft driven by chain and sprocket. Inner dimensions: 50 in. L x 27-1/2 in. W x 32 in. H. Overall dimensions 7 ft. L x 31-1/2 in. W x 51-1/2 in. H.

SOLD

Click here for more information (105.1 KB)

Click On Picture

SOLD Double Barrel Paddle Blender-70 Cubic Feet  SOLD

SOLD Double Barrel Paddle Blender-70 Cubic Feet
Mfg: Not Specified Model:
Stock No: CJR1825 Serial No:
Double Barrel Paddle Blender- 70 Cu. Ft. Stainless steel. Drive shaft pulleys: 17 in. dia with chain and pulley covers. (2) lids: 43 in. L x 21 in. W with manways. US Electric motor: S/N P830LT-2777, 1 hp, 1,745 rpm, 230/460 V, 3.6/1.8 amp, 60 Hz. Variable speed drive: S/N E74015223R021F, 2.0 max hp at 1,750 rpm, max torque 54. Frame 6, type VAM. (2) Barrels: 60 in. L x 36 in. dia. (2) Shafts: 1-3/4 in. dia. Compartments are connected by a 3 way valve. Overall dimensions: 84 in. L x 74 in. W x 74 in. H.

SOLD

Click here for more information (343.9 KB)

Click On Picture

Hobart Stainless Steel Blender

SOLD Hobart Stainless Steel Blender
Mfg: Hobart Model: BL-20
Stock No: DSBI090.34 Serial No:
Hobart Blender. Model: BL-20. 316 stainless steel. Max/min capacity: 66/58 cu ft. Weight capacity: 2000 lbs. Blender features dual 25 in. dia. x 60 in. L paddle blender shafts and 9 in. dia. x 60 in. L screw auger in 9-1/2 in. dia. housing. Inlets/outlets: (1) 60 in. L x 48 in. W infeed opening, (1) 11 in. dia. side discharge outlet with pneumatic closing lid. Elektrim Motor: 15 hp, 1755 rpm, 230/460 V, 60 Hz, 3 phase. Motor drive, no nameplate information. Overall dimensions: 95 in. L x 52 in. W x 80 in. H.

SOLD

Click here for more information (261.3 KB)

Click On Picture

FMC Paddle Blender- 16 Cu. Ft.

SOLD FMC Paddle Blender- 16 Cu. Ft.
Mfg: FMC Technologies (JBT FoodTech) Model:
Stock No: DFPC243.12 Serial No:
FMC Paddle Blender- 16 Cu. Ft. 304 Stainless steel construction. Unit is equipped with a 23 in. dia. x 52 in. L rotating shaft with paddles. Paddle size: 7-3/4 in. L x 4 in. W. Lesson Washguard Motor, 2 hp, 1719 rpm. 208-230/460 V, 60 Hz, 3 phase. Variable speed drive. Allen Bradley control panel. Outlets: (1) 3 in. dia. discharge hose. Overall dimensions: 95 in. L x 30 in. x W 56 in. H.

SOLD

Click here for more information (328.1 KB)

Click On Picture

Belam Paddle Blender-Approximately 30 Cubic Feet

SOLD Belam Paddle Blender-Approximately 30 Cubic Feet
Mfg: Belam Model: DK23
Stock No: 195 Serial No: 2754
Belam Paddle Blender- 30 Cu. Ft. Model DK23. S/N 02754. Unit requirements: 220 V, 60 Hz. Inside dimensions: 43 in. L x 36 in. W x 33 in. H. Paddles: (2) 35 in. L x 14-1/2 W. Outlet: (1) 2 in. dia. port. Overall dimensions: 48 in. L x 41 in. W x 72 in. H.

SOLD

Click here for more information (97.9 KB)

Click On Picture

Stainless Steel Paddle Blender 400 Cubic Feet

SOLD Stainless Steel Paddle Blender 400 Cubic Feet
Mfg: Not Specified Model:
Stock No: CJR1818 Serial No:
Stainless Steel Paddle Blender- 400 Cubic Feet. Outlet: 3-½ in. threaded. Inside dimensions: 18 ft. L x 47 in. W x 66 in. H. Overall dimensions: 22 ft 10 in. L x 53-½ in. W x 77 in. H.

SOLD

Click here for more information (373.5 KB)

Click On Picture

1989 FPEC Vacuum Mixer/ Paddle Blender- 3000 lb

SOLD 1989 FPEC Vacuum Mixer/ Paddle Blender- 3000 lb
Mfg: FPEC Model: 814
Stock No: tFEC07. Serial No: 1409
1989 FPEC Vacuum Mixer/ Paddle Blender- 3000 lb. Model: 814, S/N: 1409. Stainless steel. Inside dimensions: 84 in. L x 53.5 in. W x 36 in. H. Blender inlet: 6 in. dia; (2) hinged lid outlets: 27 in. L x 21 in. W. Final mixer speed: approx. 6 to 25 rpm. CO2 injection capability. (2) SEW Varimot 15 hp motors: 230/460 V, 36/18 amps, 3 phase, sprocket ratio: 3.3:1. Teco Motor: 5 hp, 1750 rpm, 230/460 V, 13/6.5 amps, 60 Hz, 3 phase. Kinney vacuum pump, Model: LRC-100, S/N: 91-0826. Inlet /outlet: 1.5 in. Overall dimensions: 115 in. L x 75 in. W x 75.5 in. H. This Vacuum Mixer/Blender, Model 814, has a built-in variable speed control to adjust the mixing speed for processing different meat and poultry products to perfection. Vacuum loading of product available. Originally sold to McCartney Foods in Jackson Mississippi as a vacuum blender with CO2 injection capability. The base blender unit itself is around $85,000 with vacuum capability adds $15K. CO2 and controls add about 15K-20K.

SOLD

Click here for more information (221.0 KB)

Click On Picture

FPEC Paddles Blender with Screw Auger Discharge- 85 Cu. Ft.

SOLD FPEC Paddles Blender with Screw Auger Discharge- 85 Cu. Ft.
Mfg: Food Products Equipment Co. Model: SLC-930
Stock No: tFEC06. Serial No: 540
FPEC Paddle Blender with Screw Auger Discharge- 85 Cu. Ft. Model: SLC-930. S/N: 0540. Stainless steel. Inside dimensions: 60 in. L x 36-1/2 in. W x 57 in. H including 15 in. H augmentation for auger screw. (3) Rotating paddles: 20 in. L x 17 in. W. Screw auger: 11 in. dia. x 72 in. L. Screw pitch: 12 in. Housing diameter: 12 in. (2) Allen Bradley limit switches. Hinged lid and walking platform with guardrail. Dayton Motor, 3 hp, 1730 rpm, 230/460 V, 9.0/4.5 amps, 60 Hz, 3 phase. Dayton Motor Drive, 38.44 gear ratio, 45 rpm (final). Drive Sprockets: (1) 3-1/2 in. dia. tensioner, (2) 5 in. dia., (1) 15 in. dia., (1) 24 in. dia. Inlets/outlets: (1) 3 in. S-line connection and (1) 12 in. side outlet. Overall dimensions: 97 in. L x 57 in. W x 88-1/2 in. H.

SOLD

Click here for more information (182.1 KB)

Click On Picture

Walker Inline Blender- 120 GPM

SOLD Walker Inline Blender- 120 GPM
Mfg: Walker Model: SP
Stock No: BIIR08. Serial No: 1240-7335
Walker Inline Blender- 120 GPM. Model SP, S/N 1240-7335. Capacity: 120 gpm. Reliance Motor, Cat No. M2333T, Spec 09A01-1086, frame 254T, Ser 4/80, 15 hp, 230/460 V, 38/19 amps, 1,760 rpm, 60 Hz, 3 phase. Inlets: 2 in.(top), 2 in. (middle). Outlet: 3 in. (bottom). Overall dimensions: 62 in. L x 38 in. W x 66-½ in. H.

SOLD

Click here for more information (313.5 KB)

Click On Picture

Stainless Steel Dual Paddle Blender with Screw Auger Discharge

SOLD Stainless Steel Dual Paddle Blender with Screw Auger Discharge
Mfg: Not Specified Model:
Stock No: tGHFI01. Serial No:
Stainless Steel Dual Paddle Blender with Screw Auger Discharge. Maximum capacity: 4.27 cu. ft. Minimum capacity: 2.92 cu. ft. Auger screw diameter: 5-1/2 in. dia. Auger screw housing diameter: 5-3/4 in. Auger screw length: 30 in. Baldor Industrial Motor: 5 hp, 1725 rpm, 230/460 V, 13.2/6.8 amps, 60 Hz, 3 phase. Motor Drive: no nameplate information. Inlets: (1) 2 in. dia. FPT. Outlet: (1) 5-3/4 in. dia. (4) Casters for easy positioning. Overall dimensions: 62 in. L x 19 in. W x 34 in. H.

SOLD

Click here for more information (236.1 KB)

Click On Picture

Construction Machinery Company Stainless Steel Plaster and Mortar Mixer

SOLD Construction Machinery Company Stainless Steel Plaster and Mortar Mixer
Mfg: Construction Machinery Company Model: 6HB
Stock No: MASH008 Serial No: 161535
Construction Machinery Company Stainless Steel Plaster and Mortar Mixer. Model: 6HB. Mixer dimensions: 2 ft. 1-3/4 in. L x 2 ft. dia. Century Electric Co. motor: 1.5 Hp, 1750 rpm, 208-220/440 V, 4.8-4.5/2.25 A, 60 Hz, 3 Phase. Dodge speed reducer TXT225, part no. 241074 SW. Overall dimensions: 5 ft. 1-1/2 in. L x 2 ft. 6-1/2 in. W x 4 ft. 4 in. H.(G)

SOLD

Click here for more information (265.7 KB)

Click On Picture

Leland Southwest Double Action™ Mixer

SOLD Leland Southwest Double Action™ Mixer
Mfg: Leland Southwest Model: 200DA70
Stock No: AWNC01.10 Serial No: 8820430
Leland Southwest Double Action™ Mixer. Model: 200DA70. Rated capacity: 220lbs. or 42 gallons. Materials of construction: 304 stainless steel. Design features include: removable, double action paddles, tilting tank for easy unloading and an easily accessible emergency stop button that immediately shuts off unit when toggled. Motor specs: 208-230V, 3.2-3.4amps, 60 Hz, 3 phase. Overall dimensions: 4 ft. 4 in. L x 2 ft. W x 3 ft. 8 in. H.(ACN107a-88).

SOLD

Click here for more information (222.1 KB)

Click On Picture

Custom MetalCraft Single Ribbon Blender with Vacuum Option – 3 Cu. Ft.

SOLD Custom MetalCraft Single Ribbon Blender with Vacuum Option – 3 Cu. Ft.
Mfg: Custom Metal Craft Model: SRB
Stock No: KAAM0142.22 Serial No: 2632-1
Custom MetalCraft Single Ribbon Blender with Vacuum Option. Model: SRB. Approximate capacity: 150 lbs. Materials of construction are 304 stainless steel except for drive components. Unit has 90° tilt capability. This blender can be used in vacuum or non-vacuum applications as an air-tight seal is created by shutting the unit’s gasketed door and closing off top fittings. A vacuum gauge option (3 cu. ft.) is provided for such applications. (6) 9 in. L x 2 in. W paddles. Lincoln electric motor: 3 hp, Dana hydrostatic speed variator, Model: 1114-00. Inlets: (1) 1-1/2 in. dia. NPT (product). Outlets: (1) 3/8 in. FNPT (discharge). Overall dimensions: 4 ft. 4-1/2 in. L x 2 ft. 3 in. W x 5 ft. H.(ACN285-83). (GI).

SOLD

Click here for drawing (2,069.8 KB)
Click here for more information (365.2 KB)

Click On Picture

Stainless Steel Paddle Blender - 300 Cu. Ft.

SOLD Stainless Steel Paddle Blender - 300 Cu. Ft.
Mfg: Not Specified Model:
Stock No: CJR1817 Serial No:
Stainless Steel Paddle Blender- 300 Cu. Ft. Number of compartments: 5. Compartment dimensions: (1st) 4 ft. 1 in. L x 3 ft. 11 in. W, (2nd) 2 ft. 9 in. L x 3 ft. 11 in. W, (3rd) 3 ft. 1 in. L x 3 ft. 11 in. W, (4th) 3 ft. 11 in. L x 3 ft. 11 in. W, (5th) 6 ft. 4 in. L x 3 ft. 11 in. W. Removable dividers: 3 ft. 11 in. L x 4 ft. 3 in. W. Stainless steel cover dimensions: 15 ft. 4 in. L x 4 ft. 5 in. W. Paddle dimensions (ea): 8 in. L x 6 in. W. Warren Fluid Power Hydraulic Motor, Model: M25X978BIER12-7TLIL25-1, S/N: 8806-0167. Dodge Gearbox, Size: TDT6. Inlets: (1) 1-1/2 in. dia. Acme, (1) 2 in. dia. Acme, (1) 3/8 in. dia. port, (1) 1 in. dia. port, (1) 2 in. dia. port, (1) 1-1/2 in. dia. sprayball port, (2) 1-1/2 in. ports. Outlets: (6) 2 in. dia. flanged ports, (1) 3 in. dia. Acme discharge port. Overall dimensions: 24 ft. 2 in. L x 4 ft. 9-1/2 in. W x 6 ft. 2 in. H. (BB).

SOLD

Click here for more information (486.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Stainless Steel Paddle Blenders Manufacted by FMC, FPEC, Belam, Stong Scott, and Walker from Genemco