Genemco Sells Used Painted Frame Gaulin Homogenizers and Gaulin High Pressure Pumps from Size 3 to Size 24 
 Used Painted Frame Gaulin Homogenizers and Used Painted Frame Gaulin High Pressure Pumps Size 3 to Size 24 
Gaulin Size 3
Gaulin Size 6
Gaulin Size 12
---------------sold out---------------
Gaulin Size 24
Gaulin Other Sizes

Click On Picture

APV Gaulin 15MR Lab Homogenizer - Parts Unit

APV Gaulin 15MR Lab Homogenizer - Parts Unit
Mfg: Gaulin Model: 15MR-8TBA
Stock No: SIKH198 Serial No: 18810648
APV Gaulin 15MR Lab Homogenizer - Parts Unit (incomplete). Model: 15MR-8TBA. Serial No.: 18810648. Max pressure: 8000 PSI. Reliance motor: 3 HP, 208-230/460V, 60 Hz, 3-phase. Includes starter and stainless steel rolling base. Overall dimensions: 36 x 32 x 42 (inches).

Click here for more pictures (661.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Gaulin Painted Frame Homogenizers and High Pressure Pumps from Size 3 to Size 24