Genemco Sells Used Pasta Formers & Extruders 
  

Click On Picture

DINO Machinery Corporation Multi-Pasta Processor System

DINO Machinery Corporation Multi-Pasta Processor System
Mfg: DINO Machinery Corporation Model: MKF-3000
Stock No: DSBI100.17 Serial No: 292
DINO Machinery Corporation Multi-Pasta Processor System. Model: MKF-3000. Material of construction: 316 stainless steel. Approximate blender capacity: 1.15 cu ft. Blender: (6) 8 in. dia. x 1 ft. 2 in. L paddles. Screw auger, dimensions: (1) 2 in. dia. x 1 ft. 2 in. L. Hopper inlet / outlet: 7 in. dia. x 1 ft. 9 in. L / 1 ft. 9 in. W x 2-1/2 in. H. Drive units: (1) Sumitomo SM-Cyclo drive with Baldor motor: 10 hp. (1) 7.5 hp Sew Eurodrive motor and drive, 3 phase. (1) 5 hp Sew Eurodrive motor and drive, 3 phase. (1) 1 hp Sew Eurodrive motor and drive, 3 phase, (2) Hub City motor drives, and Telemecanique limit switches. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings, (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. Q-line fitting. Overall dimensions: 8 ft. L x 5 ft. 8 in. W x 7 ft. 4 in. H.(H17).

Click here for more information (244.9 KB)

Click On Picture

Pavan Toresani Stainless Steel Ravioli Machine.

Pavan Toresani Stainless Steel Ravioli Machine.
Mfg: Toresani Model: MT265A
Stock No: DSBI101.17 Serial No: 85322
Pavan Toresani Stainless Steel Ravioli Machine. Model: MT265 A. Type: 85322. 316 and 304 stainless steel components. Capacity ranges from about 60 lbs/hr to 103 lbs/hr depending on type of noodle desired. Hopper diameter: 9 in. Auger: 5 in. dia x 7 in. L. (2) Top paddles (removable). Press: 10 in. L x 3 in. W. (2) Press rollers: 2-1/2 in. dia. x 10 in. L. Start/stop push buttons for activation. ASEA Motor: 1.1 Kw, 920 rpm, 380-420/220-240 V, 5.7/3.3 amps, 50 Hz, 3 phase. Overall dimensions: 35 in. L x 31 in. W x 61 in. H. (ACN414-85).

Click here for additional information (766.9 KB)
Click here for more information (131.7 KB)
Click here for manual (1,508.1 KB)

Click On Picture

Pama Roma Extruder

Pama Roma Extruder
Mfg: Pama Roma Model:
Stock No: SAPM031.2 Serial No:
Pama Roma Extruder. 3-compartment blender for efficient batch transfer. Outside compartments min/max capacity: 275/804 cu. in. Middle compartment min/max capacity: 53/154 cu. in. Number of paddles: 10. Paddle dimensions: 3 in. L x 1-1/2 in. W. Extruder diameter: 4 in. Number and size of perforations: (30) 1/8 in. dia. Mezmohelnice Motor, 1.1 kW/1.5 hp, 1,410 rpm, 380/220 V, 2.8-4.8 amps. Bonfiglioli Motor Drive, 1:23 ratio, 74.34 rpm (final). Inlets: (1) 19-1/2 in. L x 12-1/2 in. W infeed, (2) 1/4 in. dia. barb fittings (vacuum), (2) 4 in. W x 2 in. H side entry doors. Outlets: Extruder. Overall dimensions: 26 in. L x 25 in. W x 58 in. H.

Click here for more information (343.8 KB)

Click On Picture

Stainless Steel Double Screw Extruder

Stainless Steel Double Screw Extruder
Mfg: Not Specified Model:
Stock No: RLOL566C.25 Serial No:
Stainless Steel Double Screw Extruder. Infeed hopper dimensions: 2 ft. 3-1/2 in. L x 2 ft. 2-1/2 in. W x 2 ft. 4 in. H. (2) 7 in. dia. x 2 ft. L screws, pitch: 5-1/2 in. Motor. Hub City Speed Reducer, ratio: 60. Inlet: (1) 1 ft. L x 11 in. W (product infeed), (1) 2 ft. 3-1/2 in. x 2 ft. 2-1/2 in. (hopper infeed). Outlet: (1) 1 ft. 3-1/4 in. L x 9 in. W (product discharge), (2) 1 in. dia. S-line fittings. Overall dimensions: 6 ft. 5 in. L x 2 ft. 4 in. W x 4 ft. 10-1/4 in. H.

Click here for more information (246.8 KB)

Click On Picture

1990 Moline Machinery Dough Sheeter - 3 ft. 8 in Wide

1990 Moline Machinery Dough Sheeter - 3 ft. 8 in Wide
Mfg: Moline Machinery LLC Model: 10-44-S
Stock No: DNBA052 Serial No: 10-90-286
1990 Moline Machinery Dough Sheeter. Model: 10-44-S. Roller width: 3 ft. 8 in. Maximum aperture/clearance above roller: 3 ft. 8 in. W. x .625 in. H. Baldor electric motor, 1-1/2 hp, 1140 rpm, 5.0/2.5 amps, 60 Hz, 3 phase. Leeson electric motor, 1 hp. Infeed/exit height: 3 ft. 11 in. Overall dimensions: 6 ft. 6 in. L x 3 ft. 1 in. W x 6 ft. 7 in. H.(ACN800).

Click here for more information (316.2 KB)

Click Here if you don't see what you're looking for in our online catalog.