Lightnin Heavy Duty High Flow Mixer
Lightnin Heavy Duty, High Flow Mixer. Model: D-2. S/N: 444968. Gear driven for high torque output. The high torque is very effective in handling high-viscosity fluids. Maximum rpm: 350. Positive drive chuck max. Propeller shaft diameter: 1 in. Shaft dimensions: 1 in. dia. x 5 in. L. Overall dimensions: 21 in. L x 9-1/2 in. W x 29 in. H.
Product Details
- Stock No: 8.104
- Manufacturer: Lightnin
- Model: D-2
- Serial Number: 444968