A.R. Arena Products Inc. Collapsible Plastic Shipping and Storage Containers

A.R. Arena Products Inc. Collapsible Plastic Shipping and Storage Containers

(5) Arena Products Inc. Collapsible Plastic Shipping and Storage Container. Model: 330 Shipper™. Capacity: 330 gallons or 3000lbs. / 4500lbs. (liquid / bulk solid). These rugged, reusable containers are designed to withstand the dynamic pressures associated with the transport of bulk liquids or solids. Features include: all plastic construction, “bag-in-box” packaging with varieties of multi-ply bags available, and collapsibility (3.5:1 ratio). Discharge options are also available. Overall dimensions: collapsed: 4ft. L x 3 ft. 9 in. W x 15-1/2 in. H., or erected: 4 ft. L x 3 ft. 9 in. W x 3 ft. 11 in. H.(ACN6).

Product Details

  • Stock No: MRDC1286.1
  • Manufacturer: A.R. Arena Products Inc.
  • Model: 330 Shipper

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

A.R. Arena Products Inc. Collapsible Plastic Shipping and Storage Containers