Morris & Associates IQF Freezer

Morris & Associates IQF Freezer

Morris & Associates IQF Freezer. Stainless steel. Model: CBF-20T-248-32. Continuous 24 in. stainless steel belt; 8 passes, 3,000 lbs peas/hr. Belt height clearance: 3 in. Number of fans: 8. Fan motor HP: 1. Freon evaporator coil holding pressure. Overall dimensions: 34 ft. L x 7-1/2 ft. W x 9 ft. H.(HB2).

Click here to see a video of the equipment

Product Details

  • Stock No: NOI125.489
  • Manufacturer: Morris
  • Model: CBF-20T-248-32
  • Serial Number: 942-573

IQF Details

Belt Details

Control Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Morris & Associates IQF Freezer