Tanks Stainless Steel - 50 Gallon

Tanks Stainless Steel - 50 Gallon

(2) 50 Gallon Stainless Steel Tank. Model and SN n/a. Tank inside dimensions 23 in. L x 23 in. W x 28 in. H. Contains Flip-top lid, Center outlet, Lightnin Mixer, & Temperature Gauge. Inlets/Outlets: (2) 3/4 in. (1) 1 in. (2) 1 in. side and top, (1) 1-1/2 in. Lightnin Mixer. Mfg. Mixing Equipment Co., Inc. Model NAG-33. S/N 86/277814. Overall Dimensions: 32 in. L x 32 in. W x 65 in. H.

Product Details

  • Stock No: 12a.188.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tanks Stainless Steel - 50 Gallon