H. Waldner Stainless Steel Refrigerated Tank- 250 Gallon

H. Waldner Stainless Steel Refrigerated Tank- 250 Gallon

Hermann Waldner GmbH & Co. Stainless Steel Refrigerated Tank- 250 Gallon. Model: D-7988. S/N: W1551. MAWP tank: 0 psi. Working temperature: 104 °F. MAWP shell side: 145 psi. Working temperature (shell): 23 °F - 104 °F. Tank is equipped with a 16 in. dia. manway and sprayball for CIP cleaning. Dome top. Frame mounted and portable. Scroll compressor with 13 in. W x 10 in. H condenser. Condenser has 64 fins per inch. Dayton Maxi-Torq Gearmotor/Mixer, 1/2 hp, 1750 rpm, 22 rpm (final), 208-230/460 V, 60 Hz, 79.5 ratio. Inlets: (1) 2 in. dia. threaded fitting. Outlets: (1) 2 in. dia. butterfly valve (S-line). Overall dimensions: 62 in. L x 47 in. W x 90 in. H.

Product Details

  • Stock No: 35.134
  • Manufacturer: H. Waldner
  • Serial Number: W1551

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

H. Waldner Stainless Steel Refrigerated Tank- 250 Gallon