Stainless Steel Dual Compartment Cop Wash Tank
Stainless Steel Dual Compartment Cop Wash Tank. Inside straight wall dimensions: 10 ft. 3 in. L x 1 ft. 4 in. W x 1 ft. H. Outlets: (2) 1-1/2 in. Drains, (1) 1 in. dia. port, (1) 1/2 in. dia port. Overall dimension: 106 in. L x 40 in. W x 36 in. H, 12 in. depth.
Product Details
- Stock No: 14a
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: COP Tanks
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Outlets: (2) 1-1/2 in. Drains, (1) 1 in. dia. port, (1) 1/2 in. dia port.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 106
- Width (Inches): 40
- Height (Inches): 36