Single Filer

Single Filer

Single Filer Conveyor. The dimensions are: Tracks 1-3 are 80 in. long and 10 in. wide. Tracks 4, 5 & Main are 110 in. but the end has a bracket that attaches to something and it measures 2-3/4 in. So the track itself is not 110 in. it is slightly shorter. These three tracks are a total of 10-1/2 in. wide. The overall length of the single filer from end to end is 142-3/4 in. The first 9 in. of conveyer is 6.5 in. wide The next 2 ft. of conveyer is 3 in. wide plus the 6.5 in. Making 9.5 in. The next 3 ft. of conveyer is 6.5 in. wide plus the 9.5 in. above Making 19 in. The single file conveyer is 3.5 in. by 9 ft. There is one drive on the entire system.

Product Details

  • Stock No: 15.151
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Single Filer