Precision Stainless Inc. Processor Tank Stainless Steel - 25 Gallon
Precision Stainless Inc. Processor Tank- 25 Gallon. S/N 7653-1. Nat'l Bd. No: 1694. 316 stainless steel. Vessel specifications: MAWP @ 400°F: atmosphere psig. Shell and head thickness: 0.187. Head dish radius: 18 in. HTS specifications: MAWP @ 400°F: 150 psig. Shell and head mat'l constr: 16 GA. Inlets: (2) 1 in. dia. jacket. Outlets: (1) 1/2 in. dia. jacket FPT, (1) 2 in. dia. tank Q-line fitting. Overall dimensions: 34 in. L x 34 in. W x 50 in. H. Can be used as pasteurizer for vat or batch processing.
Product Details
- Stock No: 15.168
- Manufacturer: Precision Scientific Co.
- Serial Number: 7653-1
Tank Details