Stainless Steel 2-Compartment COP Tank- 150 Gallon
Stainless Steel 2-Compartment COP Tank- 150 Gallon. Inside straight-wall dimensions (ea): 8 ft. 2 in. L x 1 ft. 4-1/2 in. W x 11 in. H. Inlets: (2) 8 ft. 2 in. L x 1 ft. 4-1/2 in. W product infeed. Outlets: (2) 2 in. dia. FNPT drain ports. Overall dimensions: 8 ft. 7 in. L x 3 ft. 7 in. W x 2 ft. 11 in. H.
Product Details
- Stock No: 16
- Manufacturer: Not Specified
Tank Details