APV Crepaco Plate Heat Exchanger with Titanium and Stainless Steel Plates - 478 sq. ft.

APV Crepaco Plate Heat Exchanger with Titanium and Stainless Steel Plates - 478 sq. ft.

APV Crepaco Plate Heat Exchanger. Model: R405-S. Total amount of plates: 85 (14 are titanium and 71 are 316 stainless steel.) Plate dimensions: 3ft. 9-1/4 in. L x 1ft. 5-1/2 in. W. Heat transfer area: approx. 478 sq. ft. The APV R405-S is ideal for most marine applications or where sea water is used as a cooling water for long periods of time. Overall dimensions: 5 ft. 1 in. L x 2 ft.10 in. W x 5 ft. 3 in. H.

Product Details

  • Stock No: 35.184
  • Manufacturer: APV
  • Model: R405-S
  • Serial Number: 18279

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Plate Heat Exchanger with Titanium and Stainless Steel Plates - 478 sq. ft.