Stainless Steel Drain Table
Stainless Steel Drain Table. Inside dimensions: 119 in. L x 31 in. W x 14 in. H. Product tray travels vertically for product insertion and removal. Tray is lifted/lowered by two pairs of galvanized steel cables. Product tray is perforated at the corners so that liquid may drain out through the open table bottom. Tray travel is limited to vertical distance of guides at each end. Overall dimensions: 10 ft. 7 in. L x 36 in. W x 33 in. H.
Product Details
- Stock No: 19a
- Manufacturer: Not Specified
Tank Details