Incline Belt Conveyor, Stainless Steel

Incline Belt Conveyor, Stainless Steel

Stainless Steel Inclined Conveyor. Maximum aperture/clearance above belt: 1 ft. W x 4 in. H. U.S. Electric Syncrogear Motor, 3/4 hp, 1750 rpm, 208-230/460 V, 2.8/1.4 FLA. Speed Reducer, 31 ratio, 56.45 rpm (final). Conveyor infeed height: 2 ft. 5 in. Conveyor exit height: 5 ft. 9-1/2 in. Overall dimensions: 17 ft. L x 1 ft. 9 in. W x 7 ft. 3 in. H.

Product Details

  • Stock No: 1R-334.5
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Incline Belt Conveyor, Stainless Steel