Graco Monark B90V Series Air Powered Pump

Graco Monark B90V Series Air Powered Pump

Graco Monark Air Powered Pump. Model: 205-997. Series B90C. Capacity: 2.5 gpm. Air supply: 120 PSI max. 5-1 ratio. LuftMotor-Air Motor. (4) FNPT: 3-1/8 in., 7/8 in., 3/4 in., 5/8 in. Overall dimensions: 6 in. diameter x 26 in. L.

Product Details

  • Stock No: 22.112
  • Manufacturer: Graco
  • Model: 205-997
  • Serial Number: B90G

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 26
  • Weight (LBS): 43

Additional Product Details

Graco Monark B90V Series Air Powered Pump