Alsop Sealed Disc All-Purpose Filter
Alsop Sealed Disc All-Purpose Filter. Model: SD12-SWR-20. 304 stainless steel. Sludge capacity: 1050 cu. in. Non-jacketed housing. Housing dimensions: 12 in. dia. x 19 in. H. Product passes through (20) filter pads and (9) screens held in place by (9) Frame inside housing. Filtration area: 11.66 sq. ft. ECO pump on stainless steel base with casters. Baldor Electric Motor, 1 hp, 3450 rpm, 208-230/460 V, 3.4-3.2/1.6 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. barb fitting. Outlets: (1) 2 in. dia. FNPT fitting. Overall dimensions: 2 ft. 2 in. L x 2 ft. 2 in. W x 2 ft. 10 in. H.(ACN113).
Product Details
- Stock No: 27a.M162
- Manufacturer: Alsop
- Model: SD12-SWR-20
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 3450
- Motor Voltage: 208-230/460
- Motor Amps: 3.4- 3.2/1.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 26
- Width (Inches): 26
- Height (Inches): 34
- ACN: 113