Frick RWF 480 E Screw Compressor Package - 1,167 HP
2001 Frick Screw Compressor Package. Model: RWF 480 E. Capacity: Rated at 1,042 tons with last used R-717 at 1,114 bhp with a 20°F suction temperature, 95°F condensing temperature, 10°F liquid subcooling and 10°F suction superheat. Adjustable Vi setting: 2.2 – 5.0. Displacement: 2,824 cfm. Frick rotary screw compressor, Model/Serial: SGC28210012. Motor: 1167 hp, 2300/4000/4160 V, 3 ph. Frick oil separator, MAWP: 300 psi at 250°F, MDMT: -20°F at 300 psi. Frick Quantum control panel. Frick economizer system. Also includes Square D Company, ISO-flex, model 4, medium voltage controller (starter). Previously installed at Bryan Foods in 2002 and removed from service in April 2007. Hours run 28,552. Compressor overall dimensions: 17 ft. L x 8 ft. 6 in. L x 9 ft. 1 in. H. Motor controller overall dimensions: 6 ft. L x 3 ft. W x 8 ft. 8 in. H.(ACN2130).
Product Details
- Stock No: RBFM848.200
- Manufacturer: Frick
- Model: RWF-480E
- Serial Number: 0007VFMNTIAC03
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details