Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates

Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates

(5) Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates. Material of construction: 304 stainless steel. Number of corrugations: 16. These are designed to fit the Vogt Ice Turbo Ice Machine model: HP1000A SC. Inlets/outlets: (2) 1/2 in. dia. ports. Overall dimensions: 2 ft. 6-1/2 in. L x 1-1/2 in. W x 5 ft. 3 in. H. (BO) Van.

Product Details

  • Stock No: 300.28
  • Manufacturer: Vogt Ice

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vogt Ice Turbo Ice Machine Stainless Steel Falling Film Plates