Groen Electric Kettle Stainless Steel - 40 Gallon
Groen Electric Kettle- 40 Gallon. Model DEE/4-40 266R. 316 stainless steel. National board no. 45385, MAWP: 30 psi (300 °F.) 440 V, 3 phase, 60 Hz, 24 Kw. Inside dimensions: 26 in. dia x 22 in. H (10 in. from top to beginning of jacket). Overall dimensions: 42 in. L x 33 in. W x 44 in. H.
Product Details
- Stock No: 30.164
- Manufacturer: Groen
- Model: DEE 4-40
Tank Details