Vilter Horizontal Receiving Tank- 60 Gallon
Used Vilter Horizontal Receiving Tank- 60 Gallon. S/N: B-77326-7. Nat'l Bd: 11663. Ins: LMC-11.662V. MAWP: 250 psi @ 400 °F. Inlets: (1) 2 in. dia. port, (1) 2-1/2 in. dia. port. Outlets: (1) 6 in. dia. port. Overall dimensions: 12 ft. L x 1 ft. 2 in. W x 4 ft. 6 in. H.(ACN32)
Product Details
- Stock No: NOI8320
- Manufacturer: Vilter
- Serial Number: B-77326-7
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Estimated Capacity (Gallons): 60
- Tank National Board Number: 11663
- Tank MAWP (PSI at temp): 250 psi @ 400 °F
- Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. port, (1) 2-1/2 in. dia. port. Outlets: (1) 6 in. dia. port
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 144
- Width (Inches): 14
- Height (Inches): 54
- ACN: 32