Tri Clover Positive Pump Model PRED60-3-UC4-SL-S
Tri Clover Positive Pump. Model PRED60-3-UC4-SL-S, S/N W2605. Inlet (1) 3 in. Outlet (1) 3 in. Motor, Mfg. Euro Drive, 5 hp, 330/ 575 V, 13.6/6.8 amps, 60 Hz, 3 phase, 1,680 rpm, 128 final rpm. Overall dimensions: 16 in. W, 42 in. L, 23 in. H. Cost new about $6,000.
Product Details
- Stock No: 32.21
- Manufacturer: Tri-Clover
- Model: PRED60-3-UC4-SL-S
- Serial Number: W2605