Mojonnier Pressure Wall Processor- 500 Gallon

Mojonnier Pressure Wall Processor- 500 Gallon

Mojonnier Pressure Wall Processor- 500 Gallon. S/N: 1717. Flip-top lids. Center bridge for agitation. Leak in coils, needs connections and bodywork. Inlets: (3) 3/4 in. dia. ports, (3) 1-1/4 in. dia. MPT (jacket), (2) 1-1/2 in. dia. ACME fittings. Outlets: (1) 1-1/4 in. dia. MPT (jacket), (1) 1-1/2 in. dia. FNPT discharge. Overall dimensions: 73 in. L x 69 in. W x 57 in. H.

Product Details

  • Stock No: 35.123
  • Manufacturer: Mojonnier
  • Serial Number: 1717

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mojonnier Pressure Wall Processor- 500 Gallon