Stainless Steel Vacuumizer Tanks- 75 Gallon (ea.)
Stainless Steel Vacuumizer Tank- 75 Gallon. Inside straight-wall dimensions: 2 ft. dia. x 3 ft. 4 in. H. Inlets: (3) 3 in. dia. ports, (1) 4 in. dia. port, (2) 2 ft. dia. product infeed ports. Outlets: (1) 2 in. dia. port, (2) 3 in. dia. drain ports, (1) 1-1/2 in. dia. overflow port. Overall dimensions: 5 ft. 8 in. L x 3 ft. W x 6 ft. 6 in. H.
Product Details
- Stock No: 35.TM144-01
- Manufacturer: Not Specified
Flavorizer Flash Chamber Details
- Evaporator Component Type: Separator
- Tank Inlets & Outlets Description: Inlets: (3) 3 in. dia. ports, (1) 4 in. dia. port, (2) 2 ft. dia. product infeed ports. Outlets: (1) 2 in. dia. port, (2) 3 in. dia. drain ports, (1) 1-1/2 in. dia. overflow port.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 68
- Width (Inches): 36
- Height (Inches): 78