Sharpee Mixer Drive - 1 HP
Sharpee Mixer. WEG: 21694. Gear driven for maximum torque. Baldor Industrial Motor, 1 hp, 1730 rpm, 575 V, 115 amps, 60 Hz, 3 phase. The base is an 8-bolt, 11 in. dia. flange. Shaft diameter: 1-1/4 in. Overall dimensions: 26 in. L x 11 in. W x 11-1/2 H.
Product Details
- Stock No: 3.MRD289B.
- Manufacturer: Sharpee
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 1730
- Motor Voltage: 575
- Motor Amps: 115
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 26
- Width (Inches): 11
- Height (Inches): 11.5