Elevated Conveyor, Stainless Steel

Elevated Conveyor, Stainless Steel

Elevated Conveyor. Stainless steel. Conveyor dimensions: 160-1/2 in. L x 25 in. W. Inside: 21 in. W x 12 in. H. Conveyor height: low end- 38 in. H.; high end-11 ft. H. Base dimensions: 29 in. L x 29 in. W. Overall dimensions: 128 in. L x 33 in. W x 140 in. H.

Product Details

  • Stock No: 514
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Elevated Conveyor, Stainless Steel