Stainless Steel 2-Compartment COP Tank- 200 Gallon
Stainless Steel 2-Compartment COP Tank- 200 Gallon (total). Inside straight-wall dimensions (ea.): 12 ft. 2-1/2 in. L x 1 ft. 4 in. W x 11 in. H. Equipped with (2) 1/8 in. W x 1-1/2 in. H spray jets. Inlets: (2) 1-1/2 in. dia. ports, (1) 1 in. dia. FNPT fitting, (1) 1/2 in. FNPT fitting, (1) 1-1/4 in. dia. FNPT fitting. Outlets: (2) 2 in. dia. NPT fittings. Overall dimensions: 13 ft. 9 in. L x 3 ft. 6-1/2 in. W x 3 ft. 5-1/2 in. H.
Product Details
- Stock No: 55.15a
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 165
- Width (Inches): 42.5
- Height (Inches): 41.5