Sanitary Grinder/Finisher
Sanitary Grinder/Finisher. Capacity: 2.5 cu. ft. Unit is equipped with (30) 7-1/2 in. dia. x 3/8 in. W rotating blades and (6) 22 in. L x 2 in. W rotating paddles. Tyler 2-1/2 in. mesh screen. Pacemaker Motor, 25 hp, 1760 rpm, 67/33.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. S-line fitting, (2) 1 in. dia. vent holes. Infeed hopper: 22 in. L x 10 in. W. Outlets: (1) 30 in. L x 17-1/2 in. W. Overall dimensions: 82 in. L x 42 in. W x 81 in. H.
Product Details
- Stock No: 55.437