Tolan Processor-550 Gallon
Tolan Processor- 550 Gallon. Stainless steel. Split lift covers. Agitator motor: 1-1/2 hp, 220/440 V, 50/25 final rpm. Inlets: 3 in. on bridge. Outlet: 2 in. with 2 in. stainless steel butterfly valve. Jacket inlets: (2) 1-1/2 in. with hand valves. Jacket outlets: (3) 1-1/2 in. Propeller: 3 blade with 26 in. W. Inner dimensions: 65 in. dia x 41 in. H. Overall dimensions: 88 in. dia x 74 in. H. Can be used as pasteurizer for vat and batch processing.
Product Details
- Stock No: 85.CJR08.5
- Manufacturer: Tolan
Tank Details