Tolan Processor 600 Gallon
600 Gallon Tolan Processor, split lift covers, stainless, agitator motor 1-1/2 HP 220/440V 1800/900 RPM 50/25 Final RPM, less jacket rating, 2 in. outlet, (2) 1-1/2 in. jacket inlets with hand valves and (3) 1 - 1/2 in. outlets, 3 in. top inlet on bridge, 3 blade propeller with 26 in. spread inner dimensions 66 in. Diameter x 41 in. H, overall dimensions 71 in. Diamerer x 73 in. H.
Product Details
- Stock No: CJR09.5
- Manufacturer: Not Specified
Tank Details